Flare Nut Wrenches
- TRUSCO Double End Flare Nut WrenchA tool that turns bolts on brake pipes without licking them. The finished surface is beautiful, soft to the touch and heavy. The surface treatment is trivalent chrome plating. Convenient for car maintenance.Material Cr-V (chromium vanadium steel)
- ASAHI TOOLS (Asahi metal Industry) Double End Flare Nut WrenchA tool that turns bolts on brake pipes without licking them. Convenient for car maintenance. A tool used for nuts and pipe fittings in the middle of pipes.
- HAZET Double-ended flare nut wrench 612Ideal for work such as union nuts for tubes and pipes. The satin finish prevents the hands from slipping due to oil. Maintenance of industrial machinery, automobiles, construction machinery, etc.Material Chrome vanadium steel (Cr-V)from S$67.99Min. 2 days
- BBK Technologies Fixed wrench for package air conditionerA spanner exclusively for the torque wrench receiving side. A wrench for fixing the hexagon of the union part (male screw side) on the indoor unit side of the package air conditioner. 6 sizes (12, 17, 21, 22, 23, 24 mm) can be fixed with one. For fixing 2-chome with a torque wrench when installin... Read MoreSquare Drive (mm) 12、17、21、22、23、24 Trusco Part No. 162-3325 Overall Length (mm) 300 Mass (g) 340from S$109.90Min. 2 days
- TONE Flare nut wrench setA wrench for plumbing.Set Contents M26-1011、1214、1719 Mass (g) 340 Trusco Part No. 369-8696 Overall Length (mm) 155、160、165
- Pro-Auto Flex flare nut wrench 10X12mmThe thin, 180-degree swing mechanism makes it easy to work in tight spaces. For maintenance and repair work of automobiles, motorcycles and machinery, for brake hose replacement work, for piping joint workType Flex type Hex Size, Across Flats (mm) 10×12 Material Chrome vanadium steel Trusco Part No. 774-6172 Mass (g) 91 Overall Length (mm) 162
- Pro-Auto Flare nut wrench 14X17Even the nut in the middle of the pipe can be held securely by the stopper function to improve workability. For maintenance and repair work of automobiles, motorcycles and machinery, for brake hose replacement work, for piping joint workOverall Length (mm) 200 Material Chrome vanadium steel Hex Size, Across Flats (mm) 14×17from S$21.99Min. 6 days
- Pro-Auto Flare nut wrench 11X13Even the nut in the middle of the pipe can be held securely by the stopper function to improve workability. For maintenance and repair work of automobiles, motorcycles and machinery, for brake hose replacement work, for piping joint workMass (g) 54 Material Chrome vanadium steel Hex Size, Across Flats (mm) 11×13 Overall Length (mm) 154from S$16.99Min. 6 days
- Pro-Auto Flare nut wrench setEven the nut in the middle of the pipe can be held securely by the stopper function to improve workability. A 3-piece set with a rising angle of 15 degrees. For maintenance and repair work of automobiles, motorcycles and machinery, for brake hose replacement work, for piping joint workMaterial Chrome vanadium steel Trusco Part No. 774-6369 Mass (kg) 0.3from S$67.99Min. 6 days
- Pro-Auto Flare nut wrench 10X12Even the nut in the middle of the pipe can be held securely by the stopper function to improve workability. For maintenance and repair work of automobiles, motorcycles and machinery, for brake hose replacement work, for piping joint workOverall Length (mm) 153 Material Chrome vanadium steel Hex Size, Across Flats (mm) 10×12from S$16.99Min. 6 days
- DEEN Flare nut wrenchIt is effective when you want to work without damaging the opponent as much as possible, such as when there are pipes and hoses such as flare nuts and brake pipe tightening work, and you can not use a box wrench.Dimension (mm) 11×13 Overall Length (mm) 173from S$18.99Min. 6 days
- DEEN Flare nut quick wrenchThe spanner part has a special mechanism that allows continuous work without the need for insertion and removal.Overall Length (mm) 168from S$27.99Min. 6 days
- DEEN Flare nut wrenchIt is effective when you want to work without damaging the opponent as much as possible, such as when there are pipes and hoses such as flare nuts and brake pipe tightening work, and you can not use a box wrench.Dimension (mm) 12×14 Overall Length (mm) 175from S$18.99Min. 6 days
- JTC 8PCS + swivel flare nut wrench setRoHS directive (corresponding to 10 substances) Correspondencefrom S$269.90Min. 6 days
- HAZET Double-ended flare nut wrenchIdeal for work such as union nuts for tubes, pipes, and brake pipes. The satin finish prevents the hands from slipping due to oil. Hexagonal type head that is difficult to lick. The head offset angle is 30 °. Maintenance of industrial machinery, automobiles, construction machinery, etc.Material Chrome vanadium steel (Cr-V)from S$78.99Min. 7 days
- DEEN Flare nut quick wrenchThe spanner part has a special mechanism that allows continuous work without the need for insertion and removal.Overall Length (mm) 162from S$26.99Min. 6 days
- DEEN Flare nut wrenchIt is effective when you want to work without damaging the opponent as much as possible, such as when there are pipes and hoses such as flare nuts and brake pipe tightening work, and you can not use a box wrench.Dimension (mm) 14×17 Overall Length (mm) 200from S$19.99Min. 6 days
- DEEN Flare nut quick wrenchThe spanner part has a special mechanism that allows continuous work without the need for insertion and removal.Overall Length (mm) 178from S$27.99Min. 6 days
- DEEN Flare nut quick wrenchThe spanner part has a special mechanism that allows continuous work without the need for insertion and removal.Overall Length (mm) 130from S$21.99Min. 6 days
- JTC 11PCS Combination Swing Flare Nut Wrench SetIt comes in a case and is convenient to carry. 11-piece setDimension (mm) 8、9、10、11、12、13、14、16、17、18、19 RoHS directive (corresponding to 10 substances) Correspondencefrom S$299.90Min. 6 days
- JTC 6PCS Combination Swing Flare Nut Wrench Set6-piece setDimension (mm) 8、9、10、11、12、14 RoHS directive (corresponding to 10 substances) Correspondencefrom S$139.90Min. 6 days
- DEEN Flare nut wrenchIt is effective when you want to work without damaging the opponent as much as possible, such as when there are pipes and hoses such as flare nuts and brake pipe tightening work, and you can not use a box wrench.Overall Length (mm) 145 Dimension (mm) 8×10from S$16.99Min. 6 days
- DEEN Flare nut quick wrenchThe spanner part has a special mechanism that allows continuous work without the need for insertion and removal.Overall Length (mm) 160from S$24.99Min. 6 days
- DEEN Flare nut wrenchIt is effective when you want to work without damaging the opponent as much as possible, such as when there are pipes and hoses such as flare nuts and brake pipe tightening work, and you can not use a box wrench.Dimension (mm) 10×12 Overall Length (mm) 155from S$16.99Min. 6 days
- DEEN Flare nut quick wrenchThe spanner part has a special mechanism that allows continuous work without the need for insertion and removal.Overall Length (mm) 148from S$22.99Min. 6 days
- DEEN Flare nut wrench setIt is effective when you want to work without damaging the opponent as much as possible, such as when there are pipes and hoses such as flare nuts and brake pipe tightening work, and you can not use a box wrench.Dimension (mm) 8×10/10×12/11×13/12×14/14×17from S$76.99Min. 6 days
- BBK Technologies Fixed wrenchThe industry's first torque wrench receiving side spanner. A wrench for fixing the hexagon on the union part (male screw side) on the indoor unit side. 4 sizes (12, 14, 17, 19 mm) can be fixed with one. Luxury matte chrome finish.Mass (g) 210Discontinued
- ASAHI TOOLS (Asahi metal Industry) ASH double-ended flare nut wrench 19mm × 22mmTrusco Part No. 792-0156 Hex Size, Across Flats (mm) 19×22 Overall Length (mm) 242Discontinued
- STAHLWILLE Open ringToolset with tray.Tray dimensions (width x depth x depth) (mm) 175×350×30 Mass (g) 835Discontinued