for Stainless Pipe
Other Related Pages
- TRUSCO Stainless Steel Pipe ReamersYou can chamfer the inside and outside just by rotating it. Chamfer with 40 special tool steel blades. Suitable for stainless steel, copper, iron, aluminum, brass, and hard PVC pipes.Specification 40 blades for copper and stainless steel
- ROTHENBERGER Universal reamer SInner / outer chamfering is OK just by rotating. Easy and powerful chamfering with 36 blades. Excellent durability. Ideal for deburring stainless steel tubes.Suitable Size (Φmm) Copper tube 6-35 Trusco Part No. 824-7828 Mass (g) 196
- RIDGID (Emerson Japan) Stainless steel reamer 127SThe inner and outer surfaces can be chamfered just by rotating. It is a plastic structure with a durable alloy steel blade. On stainless steel tubeApplicable pipe inner and outer diameter inch (mm) 1/8~1-1/2(3~38) Mass (g) 160 Number of Tips 3 blades Trusco Part No. 474-3491 Diameter (Φmm) 57 Material Body: Plastic, Blade: Alloy steelfrom S$109.90Min. 2 days
- MCC Stainless steel reamerIt is used by attaching it to an electric drill. Comes with a protective cover (transparent). For inner chamfering of steel pipes and stainless steel pipes.Suitable for For stainless and copper tubefrom S$199.90Min. 2 days
- SUPER TOOL Tube reamer for slender tubeFrom stainless steel pipes to copper pipes, smooth chamfering with 40 blades and a beautiful finish. Chamfering for both inner and outer diameters. Ideal for stainless steel / copper, aluminum, brass, and hard PVC pipes. Body material: Aluminum blade Material: SAE8660from S$149.90Min. 2 days
- RIDGID (Emerson Japan) Stainless steel reamer 223SWith the optimum blade angle, deburring of the inner and outer surfaces of plastic pipes such as PVC pipes can be done quickly and easily. For deburring stainless steel pipes.Mass (g) 340 Trusco Part No. 412-7684 Blade Type For stainless steel pipesfrom S$139.90Min. 2 days
- RIDGID (Emerson Japan) Stainless steel reamer 227SWith the optimum blade angle, deburring of the inner and outer surfaces of plastic pipes such as PVC pipes can be done quickly and easily. For deburring stainless steel pipes.Blade Type For stainless steel pipes Mass (g) 560 Trusco Part No. 412-7692from S$299.90Min. 3 days
- Imperial Stainless steel reamerA reamer for stainless steel tubes. Deburring can be done on both the inside and outside with three blades. * For clean flaring, turn the cut surface downward and deburr with a reamer.Trusco Part No. 852-0599 Suitable Size (mm) 4-38 (inside and outside) Suitable Size 3/16-1-1 / 2 (inside and outside) Mass (g) 280from S$249.90Min. 5 days
- NOGA Reamer for inner and outer diameter deburring steelIt is a hardened steel body. Used for deburring and chamfering iron pipes.Range to Use (mm) 12~50(1/2"~2") Material Hardened steel (body) Abrasive Materials Iron pipe, etc.from S$299.90Min. 5 days
- BBK Technologies Tube ReamerDeburring can be done smoothly and without bias. It is a type that can be used for both inner and outer burrs. For deburring the cut surface of copper pipes.Mass (g) 200 Trusco Part No. 230-9371 Applicable pipe inner and outer diameter inch (mm) 3/16~1-1/4(4~32) Diameter (mm) 49 Overall Length (mm) 60
- ROTHENBERGER Universal reamerInner / outer chamfering is OK just by rotating. Easy and powerful chamfering with 36 blades. Excellent durability.Mass (g) 390 Suitable Size (Φmm) Copper tube 9-54Discontinued
- Rex Industries Manual multi-reamer miniWith 40 blades, it has excellent durability. Removes burrs and burrs on the inner and outer surfaces of stainless steel pipes, copper pipes, aluminum pipes, steel pipes, plastic / resin pipes, etc.Suitable Size Φ10~54 Mass (g) 390Discontinued
- SUPER TOOL Stainless steel tube reamerFrom stainless steel pipes to copper pipes, smooth chamfering with 40 blades is possible. The power of 40 blades for both inner and outer diameters. For stainless steel, copper, aluminum, brass, and hard PVC pipes.Discontinued
- MCC Reamer for high-speed SUS pipe cutterTrusco Part No. 811-2559 Mass (kg) 0.02 Suitable Model EHC60Discontinued