Band Saws / Pipe Saws
- Okada Hardware Mfg. (Z-Saw) Pipe Saw 240 Spare BladePVC plastic siding boardSpecification Spare blade Band Width (mm) 0.93 Cell Spacing (mm) 1.50 Material Electroless nickel phosphorus plating Blade Length (mm) 225 Wall Thickness (mm) 0.60
- BAKUMA INDUSTRIAL Plastic sawThe cut surface of plastic pipes and plates is very clean. The hardness and durability of the blade are greatly improved by impact quenching. Blade replacement is easy with a lever lock type. Electroless nickel plating surface treatment that is resistant to rust. Cutting of plastics such as PVC a... Read MoreCutting Edge Treatment Shock hardening Band Width (mm) 0.9 Blade Width (mm) 33 Overall Length (mm) 370 Number of Threads 130T Blade Length (mm) 225 Handle Grip (mm) 130×90×15 Blade Thickness (mm) 0.6 Surface Treatment Electroless nickel plating
- SIGNET ENBI PIPE SAW D typeIt is possible to cut not only envi pipes but also general wood and veneer plywood. The blade is subjected to high frequency quenching treatment with excellent durability. The sharp cutting edge improves the cutting performance during cutting. The unique blade shape minimizes the occurrence of bu... Read MoreNumber of Threads 16
- KAWABE SEIMITSU KOGYO Spare blade saw Plummer saw D typeIt is a D type handle. The angle of the blade can be changed. For PVC pipes, metal pipes, iron pipes, brass, gypsum boards, wood, etc.Remark With 300mm18 mountain blade Suitatible Blade / Knife Part No. PRD-18K Type Plummer saw Mass (g) 210 Trusco Part No. 171-1270 Overall Length (mm) 370 Blade Length (mm) 250
- Marvel Pipe sawCutting blades from vinyl chloride to aluminum are made of blade tool steel SKS-7. Please use for cutting vinyl chloride pipe, plastic, decora (new building material), copper pipe, lead pipe, aluminum sash, bolt, conduit pipe, etc.Blade Length (mm) 240
- JEFCOM (DENSAN) Multi pipe sawIdeal for cutting pipe materials PVC pipe, iron pipe, copper pipeMass (g) 115 Number of Threads 18/26 Overall Length (mm) 370
- BAKUMA INDUSTRIAL Plastic saw bladeThe cut surface of plastic pipes and plates is very clean. The hardness and durability of the blade are greatly improved by impact quenching. Blade replacement is easy with a lever lock type. Electroless nickel plating surface treatment that is resistant to rust. Cutting of plastics such as PVC a... Read MoreBlade Thickness (mm) 0.6 Blade Length (mm) 225 Surface Treatment Electroless nickel plating Cutting Edge Treatment Shock hardening Band Width (mm) 0.9
- KAWABE SEIMITSU KOGYO Plummer saw spare blade/ Ideal for all kinds of work such as pipe work, construction work, and electric work. / D-shaped handle, elastomer grip and select according to the application. / Can cut PVC, metal (iron, aluminum, copper), etc.Type Spare blade Trusco Part No. 162-0720 Suitatible Blade / Knife Part No. PM-18L Remark For PM-18Lfrom S$46.99Min. 2 days
- KAWABE SEIMITSU KOGYO Plummer saw spare bladeIdeal for all kinds of work such as pipe work, construction work, and electric work. / D-shaped handle, elastomer grip and select according to the application. / Can cut PVC, metal (iron, aluminum, copper), etc.Suitatible Blade / Knife Part No. PRD-18 Remark For PRD-18 Type Spare blade Mass (g) 550 Trusco Part No. 171-1253
- Rex Industries Saw blade for Mantis 180 AlloyA blade suitable for ordinary steel and special steel made from alloy tool steel. Cutting of steel pipes and shaped steel materialsfrom S$299.90Min. 2 days
- KAWABE SEIMITSU KOGYO Plummer saw (for multi)With one grip, you can use saw blades for PVC pipes and turning and pulling. For PVC pipes and metal pipes.Type Knives / Plummersaw Mass (kg) 0.12 Blade Length (mm) 250from S$12.99Min. 2 days
- KAWABE SEIMITSU KOGYO Plummer saw (for turning)Ideal for all kinds of work such as pipe work, construction work, and electric work. Please choose according to the D-shaped handle, elastomer grip and application. Can cut PVC, metal (iron, aluminum, copper), etc. Blade length / blade length (mm): 210Remark With 260mm14 mountain blade Type Knives / Plummersaw Suitatible Blade / Knife Part No. PM-SPK Trusco Part No. 162-0754
- KAWABE SEIMITSU KOGYO Spare blade saw Plummer saw Multi typeWith one grip, you can use saw blades for PVC pipes and turning and pulling. For PVC pipes and metal pipes. For large materials.Trusco Part No. 162-0746 Mass (g) 140 Remark With 350mm18 mountain blade Blade Length (mm) 300 Suitatible Blade / Knife Part No. PM-18LK Overall Length (mm) 420 Type Knives / Plummersawfrom S$15.99Min. 2 days
- JEFCOM (DENSAN) Multi pipe saw spare bladeOptimal for cutting pipe materials Multi-pipe saw spare bladefrom S$11.99Min. 3 days
- ESCO 370mm / 300mm metal pipe saw (replacement blade type)Esco Part No. EA599YAfrom S$17.99Min. 4 days
- Marvel Pipe saw replacement bladeThe material of the blade is blade tool steel SKS-7 type.Blade Length (mm) 240
- SIGNET Envi pipe sawIt is possible to cut not only envi pipes but also general wood and veneer plywood. The blade is subjected to high frequency quenching treatment with excellent durability. The sharp cutting edge improves the cutting performance during cutting. The unique blade shape minimizes the occurrence of bu... Read MoreNumber of Threads 16from S$18.99Min. 4 days
- Rex Industries Saw blade for Mantis 180 Grit sawA blade with abrasive grains coated on the tip of the blade. Cutting mortar lining cast iron pipes and fireproof double-layer pipesWidth (mm) 13 Thickness (mm) 0.65 Material Grit saw Trusco Part No. 809-4646 Suitable Model Mantis 180WA / 180WS Overall Length (mm) 1625 Mass (kg) 1.1from S$489.90Min. 5 days
- ASADA Band saw 32FSince it is a dry type, 100V, and portable type, it can be easily cut anywhere. Despite its compact size, it can cut up to 300A. Since the oil damper method applies a constant cutting load, high-precision right-angle cutting is possible. You can also cut at a 45 ° angle. The material can be set q... Read MoreMass (kg) 114 Dimension (mm) 1530×620×640 Trusco Part No. 852-2742 cutting angle (°) 90/45 Type of Vise Flat vise Cutting Capacity (mm) [Square pipe] □ 300 / □ 200 Cutting Capacity [Steel pipe] 300/175 A Cutting Capacity (Φmm) 【Round bar】 150 /-from S$14,990.00Min. 5 days
- ASADA Saw blade super high speed for pipe saw 165S / 200SPSaw blade (super high speed) for pipe saw 165S / 200SP. It can cut up to 200A. Stainless steel support is up to 150A.2018 Trusco page 5 0333 Size 320 x 6/8 mountain Mass (g) 100 Trusco Part No. 829-1428Discontinued
- ASADA Trigger SWSGE115CDY2Suitable Model Pipe saw 165S Performance (A)~100 Trusco Part No. 376-0359Discontinued
- ASADA Circuit breaker 100VPerformance (A)~100 Trusco Part No. 376-0189 Suitable Model Pipe saw 165SDiscontinued
- ASADA Saw blade holderSuitable Model Pipe saw 165S Performance (A)~100 Trusco Part No. 376-0065Discontinued
- Rex Industries Saw blade for Mantis 125A blade suitable for ordinary steel and special steel made from alloy tool steel. Cutting of steel pipes and shaped steel materials.Discontinued