Band Saws / Pipe Saws
- BAKUMA INDUSTRIAL Plastic sawThe cut surface of plastic pipes and plates is very clean. The hardness and durability of the blade are greatly improved by impact quenching. Blade replacement is easy with a lever lock type. Electroless nickel plating surface treatment that is resistant to rust. Cutting of plastics such as PVC a... Read MoreCutting Edge Treatment Shock hardening Band Width (mm) 0.9 Blade Width (mm) 33 Overall Length (mm) 370 Number of Threads 130T Blade Length (mm) 225 Handle Grip (mm) 130×90×15 Blade Thickness (mm) 0.6 Surface Treatment Electroless nickel plating
- SIGNET ENBI PIPE SAW D typeIt is possible to cut not only envi pipes but also general wood and veneer plywood. The blade is subjected to high frequency quenching treatment with excellent durability. The sharp cutting edge improves the cutting performance during cutting. The unique blade shape minimizes the occurrence of bu... Read MoreNumber of Threads 16
- KAWABE SEIMITSU KOGYO Spare blade saw Plummer saw D typeIt is a D type handle. The angle of the blade can be changed. For PVC pipes, metal pipes, iron pipes, brass, gypsum boards, wood, etc.Remark With 300mm18 mountain blade Suitatible Blade / Knife Part No. PRD-18K Type Plummer saw Mass (g) 210 Trusco Part No. 171-1270 Overall Length (mm) 370 Blade Length (mm) 250
- Marvel Pipe sawCutting blades from vinyl chloride to aluminum are made of blade tool steel SKS-7. Please use for cutting vinyl chloride pipe, plastic, decora (new building material), copper pipe, lead pipe, aluminum sash, bolt, conduit pipe, etc.Blade Length (mm) 240
- JEFCOM (DENSAN) Multi pipe sawIdeal for cutting pipe materials PVC pipe, iron pipe, copper pipeMass (g) 115 Number of Threads 18/26 Overall Length (mm) 370
- KAWABE SEIMITSU KOGYO Plummer saw (for multi)With one grip, you can use saw blades for PVC pipes and turning and pulling. For PVC pipes and metal pipes.Type Knives / Plummersaw Mass (kg) 0.12 Blade Length (mm) 250from S$12.99Min. 2 days
- KAWABE SEIMITSU KOGYO Plummer saw (for turning)Ideal for all kinds of work such as pipe work, construction work, and electric work. Please choose according to the D-shaped handle, elastomer grip and application. Can cut PVC, metal (iron, aluminum, copper), etc. Blade length / blade length (mm): 210Remark With 260mm14 mountain blade Type Knives / Plummersaw Suitatible Blade / Knife Part No. PM-SPK Trusco Part No. 162-0754
- KAWABE SEIMITSU KOGYO Spare blade saw Plummer saw Multi typeWith one grip, you can use saw blades for PVC pipes and turning and pulling. For PVC pipes and metal pipes. For large materials.Trusco Part No. 162-0746 Mass (g) 140 Remark With 350mm18 mountain blade Blade Length (mm) 300 Suitatible Blade / Knife Part No. PM-18LK Overall Length (mm) 420 Type Knives / Plummersawfrom S$15.99Min. 2 days
- ESCO 370mm / 300mm metal pipe saw (replacement blade type)Esco Part No. EA599YAfrom S$17.99Min. 4 days
- SIGNET Envi pipe sawIt is possible to cut not only envi pipes but also general wood and veneer plywood. The blade is subjected to high frequency quenching treatment with excellent durability. The sharp cutting edge improves the cutting performance during cutting. The unique blade shape minimizes the occurrence of bu... Read MoreNumber of Threads 16from S$18.99Min. 4 days
- ASADA Band saw 32FSince it is a dry type, 100V, and portable type, it can be easily cut anywhere. Despite its compact size, it can cut up to 300A. Since the oil damper method applies a constant cutting load, high-precision right-angle cutting is possible. You can also cut at a 45 ° angle. The material can be set q... Read MoreMass (kg) 114 Dimension (mm) 1530×620×640 Trusco Part No. 852-2742 cutting angle (°) 90/45 Type of Vise Flat vise Cutting Capacity (mm) [Square pipe] □ 300 / □ 200 Cutting Capacity [Steel pipe] 300/175 A Cutting Capacity (Φmm) 【Round bar】 150 /-from S$14,990.00Min. 5 days
- Somax Slate sawSoft grip that fits gently on the palm Slate board Slate pipe Vinyl chloride pipe Woodworking, etc.Blade Width (mm) 20 Overall Length (mm) 360 Handle Grip (mm) 150×75×20 Number of Threads 10 mountains Blade Length (mm) 268Discontinued
- Three Tortoises Pipe sawUses high-grade chrome steel. The angle of the blade can be changed to 45 degrees. Double the amount of work with one saw, a convenient double-edged saw that can be used from either side!Overall Length (mm) About 378Discontinued
- ASADA Pipe sawAll you need is a compressor! Safe work without worrying about sparks! For removing pipes in factories and gas / water pipes. The worm mechanism makes it compact and easy to cut. Since it is an air type, there is no need to worry about sparks and safe work is possible. You can also work in remote... Read MoreStroke length (mm) 57 Mass (kg) 25 Motor Air motor 1120W Power Source Air motor typeDiscontinued
- ASADA Pipe saw・ One-touch saw blade replacement.Cutting Capacity Cutting ability (A) 6-100 Mass (kg) 3.9 Power Source Direct motor type Stroke width: 28mm Remark Steel pipe, mortar-lined cast iron pipe Type Pipe saw Motor Series motor 100V950WDiscontinued
- KAWABE SEIMITSU KOGYO Pramasaw multi type for PVC pipeUses a non-slip elastomer resin handle. Complete one-touch type for easy blade replacement.Dimensions (Length L x Width W x Height H) (mm) 370×34×0.6 Mass (kg) 0.12Discontinued
- KAWABE SEIMITSU KOGYO Pramasaw D type for PVC pipeThe definitive version of a saw for plumbing work !! Because it is a strong grip ... the sharpness is the best !! You can also change the angle of the blade !! The blade does not break even if twisted or bent ... High safety with bimetal structure !! The blade type is the industry's first hig... Read MoreOverall Length (mm) 300 Dimensions (Length L x Width W x Height H) (mm) 370×34×0.7 Material (Blade) Bainitic hardened steel (JIS SK-3) Mass (kg) 0.21Discontinued