Wedges
A wedge is an item made of hard wood, stone, metal, or polypropylene, and has a triangular or V-shaped cross section. It is made so that one end is thicker and thinner toward the opposite side. This item is used to prevent falling off by pressing the gaps between multiple objects by cracking wood or stone, lifting heavy objects, or driving wedges. It is used in construction sites that handle wood and sites that handle stone. There are types such as hooks that are caught, polypropylene type that is resistant to rust and corrosion, etc. Since there are many sizes, it can be selected according to the application.
- O.H. Industrial Unwavering Wedge C TypeA wedge made using the principle of a fishing hookRoHS directive (corresponding to 10 substances) Correspondence
- TRUSCO Inclined Laying WedgeThere is no cracking or buckling even when laid under a heavy object. No rust or corrosion. For level adjustment by laying under heavy objects such as machines and concrete products.Material Polypropylene (PP)
- O.H. Industrial Large WedgeFor setting the level of shavings when installing machines, logging trees, splitting logs, etc.RoHS directive (corresponding to 10 substances) Correspondence
- O.H. Industrial Wabi for useOur wedges are made into thick wedges because they are driven vertically, so they are difficult to remove.
- O.H. Industrial Unwavering Aluminum WedgeRust-resistant aluminum rust Hammer handle and wedgeRoHS directive (corresponding to 10 substances) Correspondence
- BIGMAN Wooden WedgePrevents loosening and rattling of agricultural tools such as skis and mulberries.Mass (g) 9 Size S
- BIGMAN Diamond stripeDrive it into the center of a wooden handle such as a hammer.from S$1.29Min. 2 days
- Vallorbe Felling WedgeA logging wedge that uses impact-resistant ABS resin. It uses a blue color that stands out in nature in every season. Wedges for logging.
- TECOMEC Polyamide Resin WedgeResin wedges for forestry and logging. It is a very tough wedge that uses the strongest class of polyamide resin in the resin wedge that does not hurt the saw chain. Made by a European manufacturer. For logging trees. * Do not apply more force than the resistance of the resin. Discontinue use if ... Read More
- BIGMAN Wooden WedgeOak to prevent the removal and rattling of agricultural tools such as plowsMass (g) 59 Size L
- BIGMAN Step WedgeFor gardening wedges, drive the anti-slip surface into the position shown in the figure so that it touches the wooden handle.
- Vallorbe Aluminum Felling WedgeA wedge for logging that uses an aluminum alloy. Made of metal, it has excellent durability and feel when driven, and is significantly lighter than iron wedges. Wedges for logging. Do not drive with excessive force.Color Silverfrom S$53.99Min. 6 days
- ESCO 6x15x4mm Industrial Wedge (2pcs)Hammer / tile shopQuantity 2 pieces Thickness (mm) 4 Material Ironfrom S$2.19Min. 6 days
- ESCO 28x14mm / 450mm Hammer wooden handle (Shiraki)Pattern diameter x length (mm) 28×14 Overall Length (mm) 450 Material Woodfrom S$23.99Min. 6 days
- ESCO 20x40x5mm Industrial Wedge (2pcs)Double-ended hammer, large hammerQuantity 2 pieces Thickness (mm) 5 Material Ironfrom S$4.19Min. 2 days
- ESCO 27x13mm / 450mm Hammer wooden handle (varnished)Pattern diameter x length (mm) 27×13 Overall Length (mm) 450 Material Woodfrom S$19.99Min. 6 days
- O.H. Industrial Unwavering WedgeDesigned using the principle of a hook, any wooden handle can be firmly fixed.from S$3.89Min. 4 days
- ESCO 24x11mm / 390mm Hammer wooden handle (varnished)Pattern diameter x length (mm) 24×11 Overall Length (mm) 390 Material Woodfrom S$16.99Min. 6 days
- ESCO 21x 9mm / 325mm Hammer wooden handle (varnished)Pattern diameter x length (mm) 21×9 Overall Length (mm) 325 Material Woodfrom S$13.99Min. 6 days
- ESCO 16 X 28 X 5mm Industrial Wedge (2pcs)Small farming tools such as medium-sized hammers and one-handed mulberriesQuantity 2 pieces Thickness (mm) 5 Material Ironfrom S$3.59Min. 6 days
- ESCO 24x11mm / 450mm Hammer wooden handle (varnished)Pattern diameter x length (mm) 24×11 Overall Length (mm) 450 Material Woodfrom S$19.99Min. 6 days
- ESCO 13 X 23 X 5mm Wedge (2pcs)Temporary frame hammer, stone head hammerQuantity 2 pieces Thickness (mm) 5 Material Ironfrom S$2.49Min. 6 days
- ESCO 10x18x4mm Wedge (2pcs)Double-ended Noh / HammerQuantity 2 pieces Thickness (mm) 4 Material Ironfrom S$2.19Min. 6 days
- ESCO 20x60x5mm Wedge (2pcs)For agricultural tools such as skis and hoesQuantity 2 pieces Thickness (mm) 5 Material Ironfrom S$6.99Min. 6 days
- ESCO 26x10mm / 325mm Hammer wooden handle (varnished)Pattern diameter x length (mm) 26×10 Overall Length (mm) 325 Material Woodfrom S$14.99Min. 6 days
- ESCO 8x17x4mm Wedge (2pcs)Hammer, 21mm / 24mmQuantity 2 pieces Thickness (mm) 4 Material Ironfrom S$2.19Min. 6 days
- ESCO 26x12mm / 360mm Hammer wooden handle (varnished)Pattern diameter x length (mm) 26×12 Overall Length (mm) 360 Material Woodfrom S$16.99Min. 6 days
- ESCO 26x12mm / 325mm Hammer wooden handle (varnished)Pattern diameter x length (mm) 26×12 Overall Length (mm) 325 Material Woodfrom S$14.99Min. 6 days
- ESCO 17x 6mm / 300mm Hammer wooden handle (varnished)Pattern diameter x length (mm) 17×6 Overall Length (mm) 300 Material Woodfrom S$9.59Min. 6 days
- Yoita Riki Kogyo Nobu Hase Round Wedge 2 PiecesSince it is round, it is effective in all directions. It is hard to fall down when driving and can be driven straight. For replacing wedges. * Please do not use for any other purpose. * Because it is small, please do not swallow it. * Please keep out of reach of children.Material Wedge: Iron Header: Paperfrom S$1.59Min. 4 days
- ESCO 22x 9mm / 360mm Hammer wooden handle (varnished)Pattern diameter x length (mm) 22×9 Overall Length (mm) 360 Material Woodfrom S$14.99Min. 6 days
- ESCO 27x13mm / 390mm Hammer wooden handle (varnished)Pattern diameter x length (mm) 27×13 Overall Length (mm) 390 Material Woodfrom S$17.99Min. 6 days
- ESCO 21x80x6mm Wedge (1 Piece)For agricultural tools such as skis and hoesThickness (mm) 6 Material Ironfrom S$6.49Min. 6 days