Chisels for Concrete
Other Related Pages
- Mokuba Cut chiselIt is strong by quenching the whole. High frequency processing. Ideal for block and brick breaking work, for peeling P-tiles and line falt work for road signs.
- Mokuba Flat chiselCarbon tool steel is used and high frequency processing is performed. Comes with a safety guard grip with less shock. Comes with a hole for a fall prevention cable that is safe for work in high places. Ideal for chipping and peeling work!
- Mokuba Slot chiselA blade is also attached to the side to improve workability !! Ideal for difficult sheet metal work. For spot welding deburring and arc welding deburring work. For cutting 18-liter cans, drums, thin plates, etc. For scraping old paint and removing rust. Ideal for chipping work in narrow spaces of... Read MoreMass (g) 290 Trusco Part No. 360-1218 Size (mm) 25×240
- Mokuba Flat chisel 50mm × 220mm (with blister pack)A grip with a safety guard that has less shock. Comes with a fall-prevention mounting hole that is safe for work in high places. The entire chisel is designed thin to improve cutting ability. The blade has a thin single-edged shape and can be widely used for scrapers, chipping, and peeling work. ... Read MoreTrusco Part No. 360-1226 Mass (g) 310 Overall Length (mm) 220 Material Carbon steel for machine structure Blade Width (mm) 50
- Mokuba Long cut chiselThe blade uses special carbon steel for chisel. Induction hardening. The handle is a powerful scraper that uses a pipe with a wall thickness of 2 mm x 25Φ. Ideal for peeling blocks, brick splits, P tiles, etc. It can also be used for chipping concrete.Mass (g) 1740 Trusco Part No. 360-1200 Dimension (mm) 90×1200
- Mokuba Slot chisel (V type)Using special alloy steel (chrome / vanadium boron steel), it has excellent wear resistance and impact resistance, and the entire chisel is designed to be thin, so it is easy to insert and peel off depending on the angle of the cutting edge. Ideal for peeling tiles and laminated iron plates, etc.Mass (g) 290 Trusco Part No. 327-4438 Size (mm) 25×240
- DOGYU ST chiselThe diameter of the striking part is large, making it easy to hit. With non-slip cover grip. The wide blade makes it convenient for chipping work. For chipping bricks and blocks, and for peeling floor materials and tiles.Overall Length (mm) 205
- Mokuba High speed slot chiselSupports high-strength steel plate work for automobile sheet metal work. We made a tie-up with a major automobile repair shop and made it with reference to the opinions of craftsmen. High-speed steel is used for the cutting edge. Durability is dramatically improved compared to conventional slot c... Read MoreSize (mm) 25×230
- ESCO 76x200mm wide chiselEsco Part No. EA572MR-76 Specification Single-edged Blade Width (mm) 76 Material alloy Shank Diameter (Φmm) 22 Overall Length (mm) 200
- DOGYU Electric Chisel[Penetration force that can cut deeply at once! Electric work chisel N type! / Cutting force that can cut widely at once! Electric work chisel S type!] Easy work with a tough 6mm thick blade! Compact size with a total length of 180 mm! A flea type that can be used by hitting it through. You can h... Read MoreOverall Length (mm) About 180
- DOGYU Free chiselThis forged, lightweight and versatile chisel. For work such as peeling.
- ESCO 26x240mm slot chisel (with predecessor / grip)Esco Part No. EA572DH-4from S$73.99Min. 4 days
- ESCO 10x300mm Electric Works Point Chisel (with grip)Esco Part No. EA572DC-12from S$23.99Min. 4 days
- HAZET Chisel setExcellent durability and hardness due to quenching and peening. Comes with a stand holder. For various chisel and punch workSet Contents 750、731-5、741-1、745-3、745A-4、746-1 Mass (g) 561 Trusco Part No. 828-7338 Material Chrome vanadium, holder: plasticfrom S$139.90Min. 62 days
- ESCO 40x220mm Mini KerenOverall Length (mm) 220 Blade Width (mm) 40 Material Tool steelfrom S$21.99Min. 6 days
- ESCO 90 x 200mm Wide ChiselOverall Length (mm) 200 Mass (g) 500 Blade Width (mm) 90 Material Carbon tool steelfrom S$27.99Min. 6 days
- Midori Kanecho Pipe Handle Wall ScraperIdeal for scraping paint, removing rust, and removing wall boards and floor boards. It is a pipe handle type wall shaving with a total length of 900 mm. Removal of wall boards, floor boards, etc.Handle Length (mm) 900 Specification Pipe pattern Color Redfrom S$29.99Min. 4 days
- ESCO 8.0x250mm Chistagane for electricianShank Diameter (Φmm) 0.85 Overall Length (mm) 250 Blade Width (mm) 8 Material Special steel (chrome plating)from S$34.99Min. 6 days
- iHelp Short chisel 3-piece setBy using chrome vanadium, it can be used for hard materials such as general wood and plywood. Since it is a short type, the distance between the work (material) and the hand is short. For carving, chamfering, etc. of woodOverall Length (mm) 190 Blade Width (mm) 9,15,24 Material Blade: Chrome vanadium Grip: PPfrom S$22.99Min. 7 days
- ESCO 40 x 300mm Mini ScraperOverall Length (mm) 300 Blade Width (mm) 40 Material Tool steelfrom S$29.99Min. 6 days
- ESCO 25x205mm Flat Chisel (with Carbide Blade)Overall Length (mm) 205 Material Cemented carbidefrom S$169.90Min. 6 days
- DOGYU Duct ChiselHas excellent wear resistance and impact resistance. It is possible to process and cut ducts with the cutting edge. For removing spatter from spot welding. For cutting ducts.Trusco Part No. 127-8518 Overall Length (mm) 245 Blade Width (mm) 25 Mass (g) 290 Material / Finish Carbon steelfrom S$35.99Min. 3 days