Point Chisels
- Mokuba ChisHigh frequency quenching. For chipping work such as concrete.Material Carbon steel for machine structure
- TRUSCO ChisA tough type made of nickel chrome molybdenum steel. It is a high frequency hardened product. For chipping work such as concrete. For chipping work such as concrete.Material Nickel chrome molybdenum steel
- Mokuba All-purpose chiselCarbon tool steel is used and high frequency processing is performed. It can be used by hitting it with a hammer or the like. Peeling work for blocks, ALC, P tiles, etc. Cutting work of thin plates. For removing old paint and removing rust.Mass (g) 200 Dimension (mm) 20×270
- Mokuba Long ChisIt uses carbon tool steel and is processed at high frequencies. For chipping concrete
- Mokuba ChisUses special steel for chisel. Induction hardening. Ideal for chipping concrete.Mass (g) 1740 Dimension (mm) 32×300from S$29.99Min. 2 days
- Ohsho (Susa Seisakusho) ChistaganeIdeal for the outdoors.Total head length (mm) 125 Overall Length (mm) 192 Cutting Blade Length (mm) 20×15 Mass (g) 260 RoHS directive (corresponding to 10 substances) Correspondencefrom S$12.99Min. 5 days
- ESCO Chisel 3pcs SetThe grip that fits your hand makes it non-slip and safe.Case Dimensions (mm) 347×167×119(H)from S$189.90Min. 6 days