Crowbars & Pry Bars
Other Related Pages
- BAKUMA INDUSTRIAL Hexagon L-Shaped CrowbarFor construction work and other work! It is safe to have it for emergency escape in the event of a disaster such as an earthquake or fire. Overall quenching specificationsMaterial S-53C
- DOGYU W barA wide type of interior crowbar that is convenient for a short time. Crowbar for interior work.Tail Width (mm) 65 Material (Main Unit) Steel
- HIT Nail Puller (Western Type Nail)It is a nail puller that can quickly pull out nails in 3 to 4 actions without using a hammer. For pulling out nails.Mass (g) 1650 Overall Length (mm) 450 Applicable nail (mm) 6.5 RoHS directive (corresponding to 10 substances) Correspondence
- DOGYU Flat eggplant for interiorCompact size with a total length of 150 mm that fits in a waist bag. A shape that can be hit, which is different from nail pulling, and was born from the needs of the site. Since the curve at the tip is loose, the hitting force is easily transmitted. The cutting edge is thin and it is easy to ent... Read MoreOverall Length (mm) About 150from S$16.99Min. 4 days
- BAKUMA INDUSTRIAL Flat CrowbarJapan's first overall quenching specification. It is hard to bend and does not break.Material S53C
- MOTOKOMA KaruGaru Power Flat End BarBar pioneer improved it based on the voice of the craftsman. Hardened whole high carbon steel, resistant to metal fatigue, light, does not bend !! The welded part is firmly supported by two beats (patented). For pulling nails and levering during construction work! For emergency escape in the even... Read More
- BAKUMA INDUSTRIAL Super Lightweight BarMaterial High tensile steel pipe (H590)
- DOGYU Interior Bar VV-shaped notch in the tail Essentials for interior workMaterial S45C
- Asaka Industrial Steel Plate TamperIdeal for compacting asphalt, soil and sand in places where machines cannot be used or in narrow spaces! It's made of all steel, so it's durable.Overall Length (mm) 1220 Dimensions of Head (mm) 150×150 Mass (kg) 3.5 Material Steel
- BAKUMA INDUSTRIAL Lightweight Cross Wrecking BarDurable and hard to bend Overall hardened W joint Joint strength is twice that of conventional productsOverall Length (mm) 900 Mass (g) 1620
- Mokuba NailingIt uses special standard materials and has high durability due to its unique heat treatment process. Ideal for nail pulling work. If you hit the head with a hammer, you can easily pull out sharp or bent nails without breaking your hands.
- TRUSCO Flat CrowbarCan also be used for leverage and nail pulling work. Powerful with whole quenching. Carpenter, interior, road construction, etc.Dimension C (mm) 105.5 Material / Finish Medium carbon steel Specification ISO9001 certified factory
- DOGYU Mighty BarStrong type that does not break even if you pull out a nail that is convenient for detailed workTotal mass (g) 100 Mass (g) 100 Overall Length (mm) 190
- TRUSCO Flat barUses a special deformed steel material and is strong in overall quenching. For lever and peeling work. * Tail crack type.Material Carbon steel for machine structure Hardness HRC38~45
- Mokuba Steel barYou can align the holes of the Jose Punch and high tension bolts. Uses a completely hardened pipe. Ideal for hole alignment work for steel frame work, heavy sashes, and ALC installation work.
- Hirata Flat Crowbar (Chisel End)Uses a special steel material that fits your hand. It is a brand that is extremely reliable for professional users. For removing nails, levers (moving heavy objects), wall materials, flooring materials, etc.Material S53C
- Mokuba Flat Wrecking BarUses deformed special steel that fits in your hand and is easy to grip. Entirely quenched and strong. For temporary frames and dismantling work. As a disaster prevention and lifesaving tool. Use as a lever to move heavy objects.
- Mokuba Flat CrowbarIt has excellent durability and is strong and tough with overall heat treatment. Uses deformed special steel that fits in the hand and is easy to grip. For nailing and lever work.Material Carbon steel for machine structure Specification Ohira
- Mokuba Scraper Pry BarLight! Hard to bend! Completely hardened pipe used The seam is completely press-fitted and welded tough. Chrome-plated finish Industrial special steel is used. For removing nails, levers (moving heavy objects), wall materials, flooring materials, etc.
- Mokuba Slim barAchieves high durability by using special steel for tools and original heat treatment. If you hit the nailed head with a hammer, you can remove sharp or bent nails without touching your hands. The tail is designed to be thin and wide. The whole is slim and light and workability is improved. Use a... Read More
- Hirata Handy barA reliable brand that responds to professional skills and commitment, and exceptional work efficiency supports convincing workDimension (mm) 360 Mass (g) 540
- Hirata Flat and Nail Claws (Nail Puller Tip)Uses a special steel material that fits your hand. It is a brand that is extremely reliable for professional users. Nail removal lever (movement of heavy objects) For peeling off wall materials, flooring materials, etc.Material S53C
- Koyama Edged-Tool Works Crazy barThe pipe is fully hardened and strong. Comes with a fall prevention bracket mounting hole. It is a brand that is extremely reliable for professional users. Nail removal lever (movement of heavy objects) For peeling off wall materials, flooring materials, etc.
- Mokuba Mokuba Mark Flat Wrecking Bar (Vertical) 1200mmOverall Length (mm) 1200 Mass (kg) 2.68 Trusco Part No. 806-9848
- TRUSCO barThe slim shape makes it ideal for lever and peeling work. For nail pulling, leverage, and peeling work.Material Medium carbon steel
- Koyama Edged-Tool Works Lightweight Wrecking BarWith fall prevention metal fitting mounting holes. Powerful by quenching the entire pipe. It is a brand that is extremely reliable for professional users. Nail removal lever (movement of heavy objects) For peeling off wall materials, flooring materials, etc.
- O.H. Industrial Hexagonal L-shaped bar that is difficult to bendSince the whole is completely heat-treated, it is extremely strong against bending and breaking and has excellent durability. For construction and civil engineeringRoHS directive (corresponding to 10 substances) Correspondencefrom S$29.99Min. 2 days
- Mokuba Steel barYou can align the holes of the Yose punch (ball core) and high tension bolt (16 to 22 mm). Uses a completely hardened pipe. Wide width scraper. Bending (swinging) that is convenient for aligning holes in steel frames. Uses a non-slip rubber grip. With safety rope mounting holes for aerial work. F... Read MoreMass (g) 1200 Dimension (mm) 600from S$67.99Min. 2 days
- Mokuba Pipe Wrecking BarLight! Hard to bend! Completely hardened pipe is used. The seam is completely press-fitted and welded for durable chrome-plated finish. For nail removal lever / peeling work Temporary frame / dismantling work As a disaster prevention / lifesaving toolfrom S$48.99Min. 2 days
- O.H. Industrial Flat barSince the whole is completely heat-treated, it is extremely strong against bending and breaking and has excellent durability.Material Carbon steel for machine structure S53Cfrom S$21.99Min. 2 days
- BAKUMA INDUSTRIAL Chokaru Balashibar Rubber RollMass (g) 1700 Overall Length (mm) 900
- Mokuba Octagonal barIt is made of octagonal steel and has been heat treated. Ideal for nail pulling and lever work.
- Mokuba Railway barIt is an integrally forged product. Ideal for track maintenance work.
- Mokuba Hollow L-shaped barLight and strong fully hardened special steel pipe is used. It has a chrome-plated finish. Ideal for nail pulling and lever work.
- DOGYU Husma(Sliding Door) BarTotal mass (g) 100 Overall Length (mm) 190 RoHS directive (corresponding to 10 substances) Correspondence