All Category

Pliers / Grips / Nippers

Pliers / pliers / nippers are work tools used to grab and cut thin wires. It is used for precision work such as electrical work, machine maintenance, and work handling electronic equipment. It is common to use nippers when cutting thin wires with pliers for thick objects and radio pliers for thin objects. The pliers are useful for gripping small parts such as screws and nuts. The cutting ability varies depending on the product, and it is necessary to select the product according to the application. If you choose sharpness and durability, JIS standard products are recommended.
View : Grid List
Filter

Items 1 - 40 of 5030

Set Ascending Direction
  1. Strong Nipper (JIS)
    MonotaRO Strong Nipper (JIS)
    JIS standard product with excellent cutting power, nippers for cutting electric wires in electrical work, light electrical work, etc. * Do not use for any purpose other than its intended purpose. * Do not use for objects with electricity. * Please keep out of reach of children. * Do not use in pl... Read More
    Width (mm)  (Tip open) 15 or more  Overall Length (mm)  160  Mass (g)  170  Cutting Capacity, Steel Wire (Φmm)  Cutting Capacity, Copper Wire (Φmm)  Cutting Capacity (Φmm) Soft Iron Wire  3.6  Blade Hardness  55~65HRC  Material  S55C 
    Rating:
    85%
    from S$10.99
    Min. 2 days
  2. Strong Nippers High Quality (JIS)
    MonotaRO Strong Nippers High Quality (JIS)
    It is a high-performance nipper that is carefully finished one by one by craftsmen and has the same standards as Japanese domestic manufacturers. High-performance special steel is heat-treated uniquely and is made for professional use. Compared to conventional nippers, the blade is larger and tou... Read More
    Overall Length (mm)  156  Mass (g)  160  Cutting Capacity, Steel Wire (Φmm)  2.0  Cutting Capacity, Copper Wire (Φmm)  3.0  RoHS directive (corresponding to 10 substances)  Correspondence  Blade Hardness  HRC60~64  Spring  None  Cutting Edge Shape  Round blade  Surface Treatment  Rust prevention 
    Rating:
    87%
    from S$16.99
    Min. 2 days
  3. Snap Ring Pliers for Hole and Axis
    MonotaRO Snap Ring Pliers for Hole and Axis
    Snap ring pliers with interchangeable heads. It can be replaced with a 180 °, 90 °, or 45 ° head and can be used in 6 ways. For attaching and detaching the snap ring * Do not use for any other purpose.
    Overall Length (mm)  150  Tip Diameter (Φmm)  1.4 and 1.2  Hardness HRC  58~61  Mass (g)  110  Heat Treatment  Yes  Shaft Hole Type  For both shaft and hole  Spare Heads  45°、90°、180°  Type  Snap ring pliers  Range to Use (Φmm)  10~50 
    Rating:
    86%
    from S$12.99
    Min. 2 days
  4. plier (JIS)
    MonotaRO plier (JIS)
    With JIS standard products, you can do many tasks such as cutting, bending, pinching, pulling, and twisting iron and copper wires. * Do not use for any purpose other than its intended purpose. * Do not use for objects with electricity. * Please keep out of reach of children. * Do not use in place... Read More
    Width (mm)  (Tip open) 20 or more  Cutting Capacity, Copper Wire (Φmm)  Cutting Capacity (Φmm) Soft Iron Wire  Blade Hardness  56~64HRC  Material  S55C 
    Rating:
    88%
    from S$8.89
    Min. 2 days
  5. Locking Pliers
    MonotaRO Locking Pliers
    Curved chin standard vise pliers. For plumbing work, driver assistance, grinder work, etc. * Do not use for any purpose other than its intended purpose.
    Surface Treatment  Nickel plating 
    Rating:
    90%
    from S$9.99
    Min. 2 days
  6. Long Nose Pliers
    MonotaRO Long Nose Pliers
    It is convenient to work in narrow and deep places where tools could not enter. For car and machine maintenance. For work in narrow and deep places that are out of reach * Please read the precautions carefully before using. * Check for looseness and rattling before use. * Please do not use it for... Read More
    Type  Nose pliers  Grip Size  Non-slip clip (red)  Hardness HRC  45  Material  S55C 
    Rating:
    87%
    from S$12.99
    Min. 2 days
  7. Radio Plier (JIS) Universal Type
    MonotaRO Radio Plier (JIS) Universal Type
    JIS standard product, multi-type with full functionality Cut, bend, grab, turn, peel, crimp terminals *Please do not use it for anything other than its intended purpose. ※Please do not use it for the thing which electricity flows through. *Keep out of reach of children. *Please do not use it inst... Read More
    Width (mm)  (tip open) 30 or more  Cutting Capacity, Steel Wire (Φmm)  1.6  Mass (g)  128  Overall Length (mm)  160  Cutting Capacity, Copper Wire (Φmm)  2.6  Cutting Capacity (Φmm) Soft Iron Wire  3.6  Blade Hardness  54~62HRC  Spring  Included  Material  S55C  Tip  Tapered 
    Rating:
    84%
    from S$9.89
    Min. 2 days
  8. Neji-Saurus GT Screw Removal Pliers
    ENGINEER Neji-Saurus GT Screw Removal Pliers
    Grip and remove crushed screws, rusted screws, and fixed screws. It is a slim tip that can turn screws in the back. Equipped with a cutting blade, you can easily cut Φ1.2 mm copper wire. An eco-friendly resin design grip. Equipped with a spring, it does not get tired even during continuous work. ... Read More
    Cutting Capacity, Copper Wire (Φmm)  1.2  Mass (g)  130  Overall Length (mm)  160  Trusco Part No.  344-5640  RoHS directive (corresponding to 10 substances)  Correspondence  Material (Grip)  Elastomer  Blade Hardness  HRC56±2  Material  S58C  Type  Screw pliers 
    Rating:
    85%
    from S$36.99
    Min. 2 days
  9. Long Nose Pliers High Quality (JIS)
    MonotaRO Long Nose Pliers High Quality (JIS)
    High-performance needle-nose pliers that are carefully finished by craftsmen one by one and have the same standards as Japanese domestic manufacturers. We use special steel developed by ourselves. Since the tip is made tough, it is hard to break and strong against bending. Convenient for wiring, ... Read More
    Cutting Capacity, Steel Wire (Φmm)  1.5  Mass (g)  120  Overall Length (mm)  160  Cutting Capacity, Copper Wire (Φmm)  2.6  RoHS directive (corresponding to 10 substances)  Correspondence  Blade Hardness  HRC57~61  Spring  Included  Surface Treatment  Rust prevention 
    Rating:
    86%
    from S$16.99
    Min. 2 days
  10. Snap Ring Pliers For holes curve nail
    MonotaRO Snap Ring Pliers For holes curve nail
    The most suitable material for the tool is selected, and all forged products are integrally molded. The horn part is machined by machining, and it is highly tough and rigid due to its unique heat treatment technology, and it is extremely easy to use. Snap ring attachment / detachment tool * Pleas... Read More
    Type  Snap ring pliers  Shaft Hole Type  For holes  Material  CRV  Hook Type  Curved claw  Hardness HRC  45 
    Rating:
    83%
    from S$8.89
    Min. 2 days
  11. Neji-Saurus RX Screw Removal Pliers
    ENGINEER Neji-Saurus RX Screw Removal Pliers
    With its unique mechanism, even ultra-thin plates can be firmly grasped. Grasp the screw head that cannot be turned with a screwdriver and remove it. You can easily cut by attaching a cutting blade.
    Overall Length (mm)  204  Cutting Capacity, Steel Wire (Φmm)  3.2  Mass (g)  300  Trusco Part No.  481-5033  RoHS directive (corresponding to 10 substances)  Correspondence  Blade Hardness  HRC60±2  Material  High carbon steel  Type  Screw pliers 
    Rating:
    95%
    from S$43.99
    Min. 2 days
  12. vice pliers ー Air Cylinders, Type C
    MonotaRO vice pliers ー Air Cylinders, Type C
    Ideal for fixing square iron materials, welding, soldering, and bonding. For clamping work in deep places. * Do not use for any purpose other than its intended purpose.
    Surface Treatment  Nickel plating  Overall Length (mm)  280  Mass (g)  780  Maximum Jaw Opening (mm)  70 
    Rating:
    83%
    from S$23.99
    Min. 2 days
  13. angled nipper
    MonotaRO angled nipper
    With 1.7mm and 2.1mm strip holes * Do not use for any purpose other than its intended purpose. * Do not use for objects with electricity. * Please keep out of reach of children. * Do not use in place of a hammer. * Please wear protective goggles and gloves when working. * Cuts will scatter, so ch... Read More
    Width (mm)  (Tip open) 15 or more  Mass (g)  146  Overall Length (mm)  160  Cutting Capacity, Copper Wire (Φmm)  Cutting Capacity (Φmm) Soft Iron Wire  Blade Hardness  55~62HRC  Material  S55C 
    Rating:
    74%
    from S$19.99
    Min. 2 days
  14. Plastic Nippers
    FUJIYA Plastic Nippers
    Ideal for deburring resin products! The blade is a state-of-the-art polishing technology "Micro Mirror Blade" originally developed by the manufacturer, which can lightly cut the double track and finish the cut surface cleanly. Since it has a spring, it is comfortable even for continuous... Read More
    Dimension d (mm)  50 
    Rating:
    97%
    from S$29.99
    Min. 2 days
  15. Screw ANGUIRUS Vise Pliers
    LOBSTER (LOBTEX) Screw ANGUIRUS Vise Pliers
    Two sizes are available to suit your needs. Curved grip. Ideal for clamping pipes and round objects. For plumbing work, driver assistance, grinder work, etc. With a cutter. Machine screw removal function. Add more vertical grooves to the vise pliers type! You can firmly grasp and fix the screws a... Read More
    Type  Screw pliers 
    Rating:
    91%
    from S$33.99
    Min. 2 days
  16. Retaining Ring Pliers, for Both of Internal/External
    SIGNET Retaining Ring Pliers, for Both of Internal/External
    Snap ring pliers for both shafts and holes. * We do not sell only tip nails.
    Shaft Hole Type  For both shaft and hole  Type  Snap ring pliers  Overall Length (mm)  150  Suitable Retainiing Ring (mm)  10~50 
    Rating:
    100%
    from S$27.99
    Min. 2 days
  17. Water Pump Plier
    HOZAN (HOZAN TOOL INDUSTRIAL) Water Pump Plier
    Class 1/2 electrician proficiency test recommended product
    Overall Length (mm)  255  Mass (g)  350  Jaw Depth (mm)  36  Mouth Width Adjustment  4 steps  Trusco Part No.  400-5309  Joint Slide Distance (mm)  42  Maximum Jaw Opening (mm)  42  Workpiece dimensions that can be added (mm)  42  Material  S55C 
    Rating:
    87%
    from S$29.99
    Min. 2 days
  18. Neji-Saurus Screw Removal Pliers
    ENGINEER Neji-Saurus Screw Removal Pliers
    Ideal for removing crushed screws, special screws, etc. For removing crushed and rusted screws. * It may not be possible to use hardened tapping screws, screws coated with adhesive to prevent slack, and completely rusted screws.
    As ONE Part Number  1-6629-01  Mass (g)  125  Overall Length (mm)  150  Trusco Part No.  222-0849  RoHS directive (corresponding to 10 substances)  Correspondence  Blade Hardness  HRC56±2  Material  S58C  Type  Screw pliers 
    Rating:
    87%
    from S$39.99
    Min. 2 days
  19. Hand-Easy Universal Radio Plier
    trad Hand-Easy Universal Radio Plier
    The easy-to-grip shape reduces the burden on the hands during work. With a leaf spring, continuous work is very easy. For installation work in narrow places.
    Cutting Capacity, Steel Wire (Φmm)  1.6  Overall Length (mm)  160  Blade Hardness  HRC56~60  Spring  Included  Finish  Quenching (complete heat treatment)  Tip  Tapered 
    Rating:
    91%
    from S$13.99
    Min. 2 days
  20. Neji-Saurus m2 Screw Removal Pliers
    ENGINEER Neji-Saurus m2 Screw Removal Pliers
    Ideal for removing crushed screws and special screws of extremely small size. It is an ESD compatible grip. The surface resistance of the grip is approximately 1 x 10 6 to 10 7 Ω / sq. Pocket size 120mm. For removing precision screws such as printed boards and electronic devices. * It may not be ... Read More
    As ONE Part Number  1-6629-03  Mass (g)  100  Overall Length (mm)  120  Surface Resistance (Ωsq)  1×106~107  Trusco Part No.  323-1747  RoHS directive (corresponding to 10 substances)  Correspondence  Blade Hardness  HRC56±2  Material  S58C  Type  Screw pliers 
    Rating:
    89%
    from S$39.99
    Min. 2 days
  21. multi plier
    VICTOR (Hanazono Tool) multi plier
    Lighter than conventional products, improving portability and workability. With a crimping function, 1.25 to 3.5 mm can be easily crimped. There is a plier part, which makes it easy to turn pipes and nuts. By applying the principle of leverage and eccentricity, it can be cut lighter than conventi... Read More
    Pipe Closing Force  1.25~3.5  Cutting Capacity, Steel Wire (Φmm)  3.6  Blade Length (mm)  20 
    Rating:
    92%
    from S$56.99
    Min. 2 days
  22. plastic nippers (end blade )
    FUJIYA plastic nippers (end blade )
    A vertical type plastic nipper that is ideal for cutting in narrow spaces. Ideal for cutting soft resin pin gates, tunnel gates, etc.
    Specification  With grip, straight blade, with spring  Cutting Ability, Plastic (Φmm) 
    Rating:
    100%
    from S$58.99
    Min. 2 days
  23. Super nipper
    KNIPEX Super nipper
    High-precision nippers ideal for cutting work related to extremely precise electronics and precision equipment. The blade is straight and the cut surface is flat. The tip is precisely finished, and even dense wires can be cut if the diameter is 0.2 mm or more. The joints are joined with stainless... Read More
    Jaw Length (mm)  9.0  Overall Length (mm)  125  Thickness (mm)  (Joint part) 7.5 
    Rating:
    100%
    from S$67.99
    Min. 2 days
  24. Screw Removal Liquid, Thread Rescue
    TRUSCO Screw Removal Liquid, Thread Rescue
    You can easily remove a crushed screw just by attaching it to the head of the screw. A friction enhancer that prevents the screwdriver and screw groove from slipping. When removing screws with crushed head grooves or rusted screws. For slip prevention when tightening screws.
    Trusco Part No.  449-9344  Mass (g)  26 
    from S$7.19
    Min. 2 days
  25. Strong Nippers, with Ultra-Hard Blades
    FUJIYA Strong Nippers, with Ultra-Hard Blades
    Carbide blade is glued to the blade part. There is little settling and the sharpness lasts a long time. Ideal for cutting piano wire, tungsten, etc.
    Cutting Capacity, Piano Wire (Φmm)  1.2  Cutting Capacity, Steel Wire (Φmm)  Cutting Capacity, Copper Wire (Φmm) 
    from S$99.90
    Min. 2 days
  26. excellent series Powerful Nippers
    VICTOR (Hanazono Tool) excellent series Powerful Nippers
    Elastomer grip specifications that can reduce hand fatigue. Professional functions, sharpness, outstanding durability, and manual blade attachment by skilled workers! It has excellent chemical resistance and electric resistance, and is environmentally friendly because it is a material that does n... Read More
    from S$29.99
    Min. 2 days
  27. Needle Nose Plier
    Three Peaks Giken Needle Nose Plier
    It can be grasped precisely like tweezers. No tip notch.
    Tip Shape  Needle nose  Mass (g)  60  Nominal Size (mm)  130  Trusco Part No.  826-6579  Type  Nose pliers  Overall Length (mm)  138  Hardness HRC  (Blade) 42 ~ 50 
    from S$36.99
    Min. 2 days
  28. strong type nipper 150mm
    Pro-Auto strong type nipper 150mm
    Overall Length (mm)  150  Dimension (mm)  150  Mass (g)  180  Trusco Part No.  774-7331 
    from S$35.99
    Min. 2 days
  29. deluxe multi Water Pump Pliers
    TOP KOGYO deluxe multi Water Pump Pliers
    The mouth opening can be finely adjusted in 9 steps. Since one end of the handle is processed with a screwdriver, the range of use is further expanded. For plumbing work for gas, water, air, etc., and for tightening round bars, bolts, and nuts.
    Maximum Jaw Opening (mm)  48  Overall Length (mm)  255  Specification  Adjustment (stage) / 9  Mass (g)  300  Trusco Part No.  327-2427  Nominal Size (mm)  250 
    from S$46.99
    Min. 2 days
  30. VAplier
    Marvel VAplier
    Material  Carbon steel  Overall Length (mm)  212  Mass (g)  360  Trusco Part No.  116-1719 
    from S$67.99
    Min. 2 days
  31. Power Nippers, Thin Blade (Offset Pivot)
    LOBSTER (LOBTEX) Power Nippers, Thin Blade (Offset Pivot)
    Reliable Japanese quality "J-CRAFT" series! Beautiful cross section with a thin and sharp flat blade! The eccentric lever makes it easy to grip and apply force with the lightweight, compact, slim handle width elastomer grip that cuts thick lines even though it is compact. For cutting so... Read More
    Blade Shape  Flat blade 
    Rating:
    60%
    from S$58.99
    Min. 3 days
  32. multi pliers
    ESCO multi pliers
    Included Accessories  Nylon case  Type  Precision pliers  Material  Stainless steel 
    from S$199.90
    Min. 4 days
  33. Nejira ZA185
    MUROMOTO TEKKO Nejira ZA185
    Type  Screw pliers  Overall Length (mm)  195  Trusco Part No.  327-3521  Mass (g)  280 
    from S$58.99
    Min. 2 days
  34. chain clamp
    ASADA chain clamp
    Trusco Part No.  852-1340  Length (m)  1.2 
    from S$879.90
    Min. 16 days
  35. BIG-MOUTH Grip Pliers, with Copper Earthing
    SHT BIG-MOUTH Grip Pliers, with Copper Earthing
    There is a 4-step adjustment groove on the chin, allowing quick mouth opening adjustment. Comes with a grounding cord. For clamping and holding of work.
    2018 Trusco page  4 1748  Maximum Jaw Opening (mm)  75  Mass (kg)  Type  Grip pliers  Trusco Part No.  835-8167  Overall Length (mm)  250 
    from S$76.99
    Min. 3 days
  36. Exprosion-proof Cutting Pliers
    NGK INSULATORS (BEALON) Exprosion-proof Cutting Pliers
    Explosion-proof product made of beryllium alloy For work where sparks and other fires are strictly prohibited
    Nominal Size  200  Overall Length (mm)  210 
    from S$499.90
    Min. 4 days
  37. Needle Nose Pliers ー(spring with )
    IRWIN Needle Nose Pliers ー(spring with )
    Needle nose with spring. Slim needle nose suitable for precision work. The smooth chin prevents scratches on the surface. Uses nickel chrome steel, which has higher strength than chrome vanadium steel (higher strength than chrome vanadium). In addition to the Pro Touch Grip, it has a spring-loade... Read More
    Mass (g)  105  Width (mm)  105  Overall Length (mm)  146  Thickness (mm)  18  Jaw Opening (mm)  25  Tip Shape  Needle nose  Length (mm)  Teeth: 38 
    from S$29.99
    Min. 4 days
  38. 160mm[Tire Levers, with Grip ]Round Nose Pliers ー
    ESCO 160mm[Tire Levers, with Grip ]Round Nose Pliers ー
    Type  Nose pliers  Tip Shape  Round nose  Overall Length (mm)  160 
    from S$78.99
    Min. 4 days
  39. 120mm Bent Tip Needle Nose Pliers
    ESCO 120mm Bent Tip Needle Nose Pliers
    Material (Handle)  TPE (thermoplastic elastomer)  Material  Chrome nickel steel  Specification  Can cut wires up to HRC40  Overall Length (mm)  123.5 
    from S$17.99
    Min. 4 days
  40. Extention Chain
    IRWIN Extention Chain
    Dimension A (mm)  Dimension L (mm)  Dimension B (mm)  Suitable for  Extension chain for T27EL4  Type  For 20R 
    from S$26.99
    Min. 4 days
View : Grid List
Filter

Items 1 - 40 of 5030

Set Ascending Direction