Precision Nippers
Other Related Pages
- KNIPEX Super nipperHigh-precision nippers ideal for cutting work related to extremely precise electronics and precision equipment. The blade is straight and the cut surface is flat. The tip is precisely finished, and even dense wires can be cut if the diameter is 0.2 mm or more. The joints are joined with stainless... Read MoreJaw Length (mm) 9.0 Overall Length (mm) 125 Thickness (mm) (Joint part) 7.5
- ESCO 125mm For precison nipper (Tire Levers, with Grip )Overall Length (mm) 125 Esco Part No. EA535KF-3from S$67.99Min. 4 days
- MINESHIMA Precision NippersNippers for making plastic models. Since the cutting edge is finished flat, the cut surface is cut horizontally.Mass (g) 53 Cutting Capacity (mm) 1 or less Overall Length (mm) 125 Spring Attached
- FUJIYA Pro-Tech NipperThe micro mirror blade achieves a blade accuracy of 1/1000 mm and a cutting capacity of 20% UP (compared to the manufacturer). Comes with a spring suitable for continuous work. Ideal for cutting electric wires in precision equipment and communication equipment.Specification Elastomer grip, round blade
- HOZAN (HOZAN TOOL INDUSTRIAL) Precision NippersSemi-flash cut is a type that can cut the cut surface of the wire almost flat. Suitable for cutting legs such as resistor capacitors. Elastomer resin grip that fits in your hand. The pliers can pick up 0.08 mm ultra-fine copper wire that fits perfectly on the glass plate.Nominal Size (mm) 100 Overall Length (mm) 105 Mass (g) 40 RoHS directive (corresponding to 10 substances) Correspondence Material SGT / SCM415 (Set pin)
- MUROMOTO TEKKO Tip Bent NipperCompact and precisely finished, ideal for disassembling and assembling other precision equipment and precious metals in the electronics field. It is also recommended for amateurs. Please use it for cutting deep parts.Cutting Capacity, Steel Wire (Φmm) 0.5 Cutting Capacity, Copper Wire (Φmm) 0.8 Trusco Part No. 111-1370 Dimension a (mm) 12.0 Dimension (mm) 122 Overall Length (mm) 122 Nominal Size (mm) 125 Dimension c (mm) 25.0 Mass (g) 65 Dimension b (mm) 7.0 Blade Shape Thin blade Specification With soft cover and spring
- KNIPEX Super nipper clamp withHigh-precision nippers ideal for cutting work related to extremely precise electronics and precision equipment. The blade is straight and the cut surface is flat. The tip is precisely finished, and even dense wires can be cut if the diameter is 0.2 mm or more. The joints are joined with stainless... Read MoreCutting capacity (Φmm) 1.2 Mass (g) 57 Cutting Capacity, Soft Wire (Φmm) 0.2-1.6 Thickness (mm) (Joint part) 7.5 Overall Length (mm) 125 Width (mm) (Joint part) 13.5 Trusco Part No. 446-9186 Jaw Length (mm) 9.0
- Three Peaks Giken Precision Nippers 130mmCutting Capacity, Piano Wire (Φmm) 0.5 Overall Length (mm) 130 Dimension (mm) 130 Cutting Capacity, Steel Wire (Φmm) 2 Cutting Capacity 2mm 2 (stranded wire) Cutting Capacity, Copper Wire (Φmm) 3.2 Trusco Part No. 475-4158 Mass (g) 90from S$98.99Min. 2 days
- KNIPEX Super nipper clamp withHigh-precision nippers ideal for cutting work related to extremely precise electronics and precision equipment. The blade is straight and the cut surface is flat. The tip is precisely finished, and even dense wires can be cut if the diameter is 0.2 mm or more. The joints are joined with stainless... Read MoreCutting capacity (Φmm) 1.0 Thickness (mm) (Joint part) 7.5 Mass (g) 57 Cutting Capacity, Soft Wire (Φmm) 0.2-1.6 Width (mm) (Joint part) 13.5 Jaw Length (mm) 9.0 Overall Length (mm) 125 Trusco Part No. 446-9135
- KNIPEX Super nipperHigh-precision nippers ideal for cutting work related to extremely precise electronics and precision equipment. The blade is straight and the cut surface is flat. The tip is precisely finished, and even dense wires can be cut if the diameter is 0.2 mm or more. The joints are joined with stainless... Read MoreThickness (mm) (Joint part) 7.5 Mass (g) 56 Width (mm) (Joint part) 13.5 Cutting capacity (Φmm) 1.0 Overall Length (mm) 125 Jaw Length (mm) 9.0 Trusco Part No. 446-9127 Cutting Capacity, Soft Wire (Φmm) 0.2-1.6from S$66.99Min. 2 days
- MINESHIMA High-Grade NippersIdeal for cutting precision parts, especially metal parts of high-tech models.Overall Length (mm) 125 Spring Attached
- MINESHIMA Seiko NipperDeveloped for precision hobbies, the tip of the cutting edge is sharp, making it ideal for cutting fine parts.Overall Length (mm) 125 Spring Attached Mass (g) 58 Cutting Capacity (mm) 2 or lessfrom S$12.99Min. 2 days
- MINESHIMA I.CPrecision NippersWith a thin blade edge, it is suitable for precision work in narrow spaces such as cutting printed circuit boards and runners of plastic models.Overall Length (mm) 120 Spring Attachedfrom S$24.99Min. 2 days
- KNIPEX For precison nipperHigh-precision nippers ideal for cutting work related to extremely precise electronics and precision equipment. The joint part is a precise 3-piece combination (box joint). With a double open spring with less resistance, you do not have to open your mouth even when working repeatedly. Very sturdy... Read Morefrom S$78.99Min. 2 days
- MINESHIMA Sharp Compact NippersDeveloped for precision hobbies, the tip of the cutting edge is thin and sharp, making it ideal for cutting fine parts.Spring Attached Overall Length (mm) 115from S$13.99Min. 2 days
- goot (TAIYO ELECTRIC) Base Perforation (Cutting Line) CutterSlit type perforated board connection can be cut. Recommended for bake, paper epo, and gala epo. This product uses an electrostatic diffusion material.Length (mm) 147from S$86.99Min. 2 days
- ENGINEER pc cutterIdeal for cutting thin wires in vertical precision work. A screw that can adjust the opening width of the blade is installed. Comes with a blade opening stopper. The blade hardness is HRC58 ± 4. With spring.Cutting Capacity, Copper Wire (Φmm) 0.6 As ONE Part Number 1-6947-06 Overall Length (mm) 115 Trusco Part No. 368-8097 Mass (g) 56 RoHS directive (corresponding to 10 substances) Correspondence Blade Hardness HRC58±4 Material S58Cfrom S$48.99Min. 2 days
- KNIPEX ESDFor precison nipperHigh-precision nippers ideal for cutting work related to extremely precise electronics and precision equipment. The joint part is a precise 3-piece combination (box joint). With a double open spring with less resistance, you do not have to open your mouth even when working repeatedly. The hardnes... Read Morefrom S$109.90Min. 4 days
- goot (TAIYO ELECTRIC) Precision Nippers, High Hardness BladeLength (mm) 122from S$58.99Min. 4 days
- Panduit NippersSince it can be cut flush, it is ideal for LAN construction. Pieces do not scatter. The cut part will not fall until you let go, so dust will not be scattered. For cutting cablesOverall Length (mm) 146 Trusco Part No. 469-4945 Tip (mm) 8.9 Mass (g) 99 Handle Color Greenfrom S$139.90Min. 4 days
- KNIPEX Super nipper clamp withHigh-precision nippers ideal for cutting work related to extremely precise electronics and precision equipment. The blade is straight and the cut surface is flat. The tip is precisely finished, and even dense wires can be cut if the diameter is 0.2 mm or more. The joints are joined with stainless... Read MoreWidth (mm) (Joint part) 12.5 Thickness (mm) (Joint part) 7.5 Cutting Capacity, Soft Wire (Φmm) 0.2-1.0 Overall Length (mm) 125 Trusco Part No. 446-9160 Mass (g) 57 Jaw Length (mm) 9.0from S$76.99Min. 4 days
- TOKYO IDEAL light TcutterIt is compact, lightweight, and has excellent sharpness, making it ideal for cutting lead wires and thin wires of electronic components. For cutting copper and aluminum wires * Cutting ability is a guide.Trusco Part No. 759-8343 Overall Length (mm) 125 Mass (g) 80
- Erem ultra-precision pc cutter0.25mm SMD micro package High-density insert cutter for lead cutting is used. Uses an anti-static grip. It is polished so that the base of the blade opens a little in consideration of some wear, and it is made to give a spring action to the jaw part and improve the sharpness.Maximum Wire Diameter to Cut (Φmm) 0.25 Dimension A (mm) 10 Dimension L (mm) 110 Mass (g) 48 Dimension C (mm) 6 Dimension B (mm) 9 Specification Flash specification: Flat cut surface.from S$329.90Min. 8 days
- ESCO 120mm Precision Nippers, Optimum FlushDimension (mm) 120 Overall Length (mm) 120 Esco Part No. EA535TB-3from S$199.90Min. 4 days
- KNIPEX Super nipper 60°High-precision nippers ideal for cutting work related to extremely precise electronics and precision equipment. The blade is straight and the cut surface is flat. The tip is precisely finished, and even dense wires can be cut if the diameter is 0.2 mm or more. The joints are joined with stainless... Read MoreWidth (mm) (Joint part) 13.5 Thickness (mm) (Joint part) 7.5 Cutting Capacity, Soft Wire (Φmm) 0.2-1.0 Cutting capacity (Φmm) 0.6 Overall Length (mm) 125 Trusco Part No. 446-9143 Jaw Length (mm) 5.5 Mass (g) 55from S$67.99Min. 32 days
- Erem ultra-precision pc cutterTungsten carbide (super steel blade) Uses a hard wire anti-static grip made of stainless steel, iron, etc. It is polished so that the base of the blade opens a little in consideration of some wear, and it is made to give a spring action to the jaw part and improve the sharpness.Mass (g) 67from S$739.90Min. 5 days
- ESCO 115mm Precision Nippers (Laser Flush / ESD)Esco Part No. EA535TA-3 Overall Length (mm) 115from S$249.90Min. 4 days
- Erem ultra-precision pc cutterThe ultra-precision blade has a small head and uses an anti-static grip that is effective for work in tight spaces. It is polished so that the base of the blade opens a little in consideration of some wear, and it is made to give a spring action to the jaw part and improve the sharpness.Maximum Wire Diameter to Cut (Φmm) 0.8 Dimension L (mm) 110 Mass (g) 48 Dimension C (mm) 6 Dimension B (mm) 9 Dimension A (mm) 9from S$249.90Min. 8 days
- ESCO 125mm [OPflash ]5.0mm Precision NippersOverall Length (mm) 125 Dimension (mm) 125 Esco Part No. EA535TM-1from S$299.90Min. 4 days
- Erem ultra-precision pc cutterPrecise honing and polishing finish. It is used in specialized fields such as medical care where a complete full flash is absolutely necessary. The "700 series" is unmatched in the field of cutting. Ultra-precision blade for ultra-fine wires. Uses an anti-static grip. It is polished so ... Read MoreMaximum Wire Diameter to Cut (Φmm) 0.6 Dimension B (mm) 10.5 Dimension L (mm) 115 Dimension A (mm) 13 Dimension C (mm) 6.5 Mass (g) 67
- ESCO 120mm Precision Nippers (Ultra-Hard / Flush / ESD)Esco Part No. EA535TS-2 Overall Length (mm) 120from S$699.90Min. 4 days
- ESCO 125mm Precision NippersOverall Length (mm) 125 Esco Part No. EA535JA-125from S$37.99Min. 4 days
- ESCO 125mm Precision nippers (with ESD grip / hold)Overall Length (mm) 125 Esco Part No. EA535KE-14from S$78.99Min. 4 days
- ESCO 140mm Precision Nippers (Laser Flush / ESD)Esco Part No. EA535TP-2 Overall Length (mm) 140from S$349.90Min. 4 days
- Erem ultra-precision pc cutterIdeal for cutting resistors, capacitors, etc. Anti-static grip is used. It is polished so that the base of the blade opens a little in consideration of some wear, and it is made to give a spring action to the jaw part and improve the sharpness.Mass (g) 48from S$219.90Min. 5 days
- ESCO 125mm Precision nippers (ESD grip)Overall Length (mm) 125 Esco Part No. EA535KE-13from S$74.99Min. 4 days
- ESCO 130mm Precision nippersOverall Length (mm) 130 Esco Part No. EA535KD-11from S$119.90Min. 4 days
- ESCO 115mm For precison nipper (ESDgrip )Esco Part No. EA535KC-15 Overall Length (mm) 115from S$149.90Min. 4 days
- Xcelite Strong Micro Shear CuttersDimension A (mm) 23 Dimension D (mm) 3 Mass (g) 73.5 Dimension C (mm) 14 Dimension B (mm) 10 Overall Length (mm) 143from S$49.99Min. 5 days