Standard Nippers
Other Related Pages
- FUJIYA Standard nippersIt is a nipper that is widely used because it is light and tough and has excellent durability. Ideal for cutting work in fields such as electronics and precision equipmentAngle i (°) 23
- KTC NipperA multifunctional type that is suitable for cutting soft or thin wires at the tip and hard wires such as piano wire at the base.Specification 21st century version with tool peel
- FUJIYA Standard nippers (spring with )It is a sister product of No.60 standard, and it has a spring, so it is a product that can improve efficiency without tired hands during continuous cutting work. Cutting wires for telegraphs, radios, televisions, etc.Angle i (°) 23
- HOZAN (HOZAN TOOL INDUSTRIAL) nipperEquipped with a coil spring that does not make you feel tired even during continuous work. Elastomer resin grip that fits in your hand. Wiring disconnectionCutting Capacity, Steel Wire (Φmm) - Cutting Capacity, Copper Wire (Φmm) 1.6 Overall Length (mm) 133 Trusco Part No. 396-3535 Mass (g) 85 RoHS directive (corresponding to 10 substances) Correspondence Specification Flat, thin blade, with coil spring
- FUJIYA Straight Nipper 150mmWith a straight blade, it has a sharp sharpness. The cut surface is flat and clean. Nippers that cut electric wires for communication equipment, TVs, personal computers, precision equipment, etc.Trusco Part No. 369-3309 Blade Hardness HRC57~61 Specification With molded cover Overall Length (mm) 152 Cutting Capacity, Steel Wire (Φmm) 1.6 Cutting Capacity, Copper Wire (Φmm) 2 Mass (g) 120
- TSUNODA thin blade nipper spring withElastomer grip that fits your hand! Cutting work of iron wire, stranded wire, VVFPattern Width (mm) 54 Material (Grip) Elastomer molding Mass (g) 160 Head Width (mm) 19 Overall Length (mm) 163 Tip Length (mm) 22 Head Thickness (mm) 11
- MINESHIMA Premiumthin Thin Edge NipperThe cutting edge is thin and flat (horizontal), making it ideal for gate cutting in narrow areas.Cutting Capacity (mm), Plastic 3 Spring Attached Overall Length (mm) 120from S$29.99Min. 2 days
- TSUNODA Nippers, Standard spring withElastomer grip that fits your hand! Cutting of iron wire and stranded wireMaterial (Grip) Elastomer molding Pattern Width (mm) 51 Tip Length (mm) 21 Head Thickness (mm) 8 Mass (g) 70 Head Width (mm) 14 Overall Length (mm) 120
- TSUNODA POWER Square, Standard NippersSince the front blade is small, the wire can be cut cleanly. It also comes with a stopper to prevent it from opening too much, so you can adjust the opening and closing width according to your work.Cutting ability (Φmm) Stranded wire 2 Pattern Width (mm) 57 Cutting capacity (mm) stainless steel Φ0.9
- FUJIYA Catches nippersIt is possible to prevent the binding band (100 mm to 300 mm) from scattering. Since the blade has an acute angle, resin can be cut lightly. Since it has a spring, it is ideal for continuous work. For cutting insulators, cutting gates for plastic models and plastic molded products, and deburring.Function Insulok scattering prevention function Cutting Ability, Plastic (Φmm) 2
- HOZAN (HOZAN TOOL INDUSTRIAL) NipperButt blade nippers ideal for cutting brake outer cables. A thin blade nipper that does not easily crush the winding inside the cable.RoHS directive (corresponding to 10 substances) Correspondence Blade Hardness HRC59
- MUROMOTO TEKKO Standard nippersWidely used nippers. Others: Widely used in addition to cutting work such as light electricity and precision equipment.Blade Shape Thin blade Specification With soft coverfrom S$43.99Min. 2 days
- MINESHIMA baby nipperA hobby-only nipper made for making plastic models. The grip comes with a soft-touch, easy-to-grip cover.Overall Length (mm) 110 Spring Attached
- FUJIYA Wire Stripping NippersStrip the vinyl and rubber wires. Two types with hole diameters of 0.8 mm and 1.5 mm.
- KTC band hoding nipperA tool for cutting resin binding bands (width 2.2 to 4.8 mm, thickness 1.0 to 1.5 mm, length 300 mm or less). Since the hold parts hold the pieces of the cable tie, the pieces do not scatter and you can work safely. Since it is a resin-only blade, there are no protrusions on the cut surface of th... Read MoreOverall Length (mm) 130 Width (mm) 48 Mass (g) 90
- FUJIYA Thin Tip NipperIdeal for cutting ultra-fine wires and vinyl wires. The tip is suitable for cutting small and sharp ultrafine wires.Cutting Capacity, Copper Wire (Φmm) 1.2 Mass (g) 75 Trusco Part No. 276-2757 Overall Length (mm) 122 Cutting Capacity, Steel Wire (Φmm) 0.8from S$35.99Min. 2 days
- KENOH red line Powerful NippersA rubber grip handle that is non-slip and fits comfortably in your hand. A sturdy handle that stands out with a red line on a black background. For cutting wire rods, etc.!Overall Length (mm) 165
- Three Peaks Giken Lightweight NipperElastomer resin grip that fits comfortably in your hand A plastic spring that makes continuous work easy. Durability Approximately 10 times that of our company (* LN-175 has no spring)Material (Handle) Elastomer resin Hardness 56 to 64HRC (blade) Material S58C Cutting ability (Φmm) Stranded wire 2
- GISUKE (Takagi) light weight nipperDouble-edged type. Approximately 21% lighter than conventional products and less tiring! With fall prevention cord mounting hole. For electrical work, metal work, wire processingMass (g) 130 Dimension (mm) 160 Overall Length (mm) 164 Dimensions (H x W x D) (mm) 164×52×14 Hardness HRC (Blade) 58~64 Material (Main Unit) Carbon steel S58C for machine structure
- KEIBA High-Grade Series, The NippersA tough structure that does not move even after 100,000 continuous opening and closing tests.Cutting Capacity, Hard Wire (Φmm) 1.8 Dimension D (mm) 11 Nominal Size (mm) 150 Dimension E 15° Overall Length (mm) 163 Dimension A (mm) 163 Mass (g) 165 Cutting Capacity, Soft Wire (Φmm) 2.3 Dimension B (mm) 22 Dimension C (mm) 51 Trusco Part No. 760-8055 RoHS directive (corresponding to 10 substances) Correspondence
- FUJIYA Standard Nippers, with Ultra-Hard Blades (with Spring)Carbide blade is glued to the blade part. There is little settling and the sharpness lasts a long time.Cutting Capacity, Piano Wire (Φmm) 0.5from S$109.90Min. 2 days
- MUROMOTO TEKKO pin Site Gates nippersThe tip is particularly small, making it ideal for cutting gates in narrow recesses. Ideal for cutting pin gates of resin molded products.Cutting Capacity (mm) (ABS resin) Φ1 Mass (g) 90 Trusco Part No. 368-9204 Overall Length (mm) 125from S$66.99Min. 2 days
- TSUNODA End-Cutting Nippers, Offset TypeSince the blade is vertical, it is ideal for cutting protrusions, sewing, leather crafts, rattan crafts, etc. Since it is an eccentric type, it can be cut with a light force. Precision blade specifications that can cut delicately. Blade shape that cuts to the edge.Cutting Capacity (Φmm) (Brass wire) 3.0 Head Thickness (mm) 12 Jaw Opening Width (mm) 13 Cutting Capacity, Copper Wire (Φmm) 4.0 Pattern Width (mm) 47
- KEIBA nipperFor cutting wire rods and plastics. The high-class grip is extremely comfortable to use.Cutting Capacity (Φmm) Soft Iron Wire 1 Cutting capacity (Φmm) Annealed copper wire 1.2 Nominal Size (mm) 110 Overall Length (mm) 110 Mass (g) 70 Material 70 carbon steel with CROBANA (CR-V70C) Trusco Part No. 760-8179 RoHS directive (corresponding to 10 substances) Correspondencefrom S$39.99Min. 2 days
- FUJIYA Pro-Tech Nippers, with Ultra-Hard BladeCarbide inserts are inserted into the blade, and the cutting ability and durability are three times that of conventional manufacturers. It is possible to cut the piano wire, spring wire, and optical fiber support wire.Blade Shape Round blade Specification Elastomer grip, round blade
- KEIBA Professional Hobby thin blade nipperFor cutting wire rods and plastics. For cutting workCutting Diameter, Mild Steel Wire (mm) 1 Cutting Diameter, Annealed Copper Wire (mm) 1.2 Dimension A (mm) 109 Overall Length (mm) 109 Size (mm) 110 Dimension B (mm) 12.5 Dimension E (mm) 15 Dimension C (mm) 50 Dimension D (mm) 6 Mass (g) 70 Trusco Part No. 828-3816 RoHS directive (corresponding to 10 substances) Correspondence Spring Included Material MARUTOLOYⅠfrom S$39.99Min. 2 days
- MUROMOTO TEKKO VA Cable NippersCutting Capacity (mm) VA wire Φ2.0 × 3 cores
- Strong Tool JIS nipperBlade Length 22mm cutting edge angle Cutting Capacity, Piano Wire (Φmm) 150 Overall Length (mm) 162 Material Body: Carbon steel Grip: PVC + TPR Trusco Part No. 859-2061from S$13.99Min. 2 days
- MUROMOTO TEKKO Ultra-Hard Wire NippersFor cutting steel wires such as piano wire! Excellent cutting power due to the eccentric lever principle. Suitable for cutting hard objects such as piano wire.Mass (g) 265 Trusco Part No. 395-6741 Overall Length (mm) 200 Cutting Capacity, Piano Wire (Φmm) 1.2from S$139.90Min. 2 days
- TOP KOGYO Nippers, Triple Plate HingeIt does not rattle even if it is used with a "three-sheet combination" structure. Uses a highly durable and adjustable "leaf spring". Comes with a strap mounting hole. Ideal for assembly, repair, and disassembly work related to light electricity. Also suitable for making and r... Read MoreCutting ability (Φmm) Stranded wire (VSF)1.25 Cutting Capacity, Soft Wire (Φmm) 0.5 Cutting Capacity, Copper Wire (Φmm) 1 Overall Length (mm) 120 Trusco Part No. 331-7935 Mass (g) 80 RoHS directive (corresponding to 10 substances) Correspondence Specification Elastomer resin grip, round blade
- MUROMOTO TEKKO Round Cut Nipper (Dint Blade)It has a concave R25 blade. Comes with a blade misalignment prevention stopper. Comes with a spring fall prevention stopper. Precision cutting of gates for plastic molded products.Mass (g) 130 Specification With spring, with soft cover Trusco Part No. 395-6750 Cutting Ability, Plastic (Φmm) 5 Overall Length (mm) 150from S$139.90Min. 2 days
- MITLOY Micro NipperThe head is small and the blade angle is sharp (semi-flash shape) With stopper screw, blade opening can be adjusted. With spring, ideal for repetitive work. For cutting thin and copper wires related to light electricityCutting Capacity, Copper Wire (Φmm) 1.6 Cutting Capacity, Soft Wire (Φmm) 1.6 Dimension a (mm) 12.8 Nominal Size (mm) 125 Dimension L (mm) 127 Dimension l (mm) 13.8 Dimension E (mm) 50 Dimension T (mm) 6.5 Mass (g) 70from S$35.99Min. 2 days
- Three Peaks Giken Wire Craft NipperA tool exclusively for wire craft, which was jointly developed with a modeling artist. It cuts delicately with a sharp blade. Lightweight so that even children and women can handle it easily. I was particular about the balance and finish. Aluminum wire (Φ4.0mm) can be cut. The blades, which are h... Read MoreCutting Capacity, Steel Wire (Φmm) 1.5 Nominal Size (mm) 130 Overall Length (mm) 133.5 Dimension A (mm) 133.5 Dimension D (mm) 14 Blade Angle (°) 15 Dimension F (mm) 17 Cutting Capacity, Copper Wire (Φmm) 2.6 Cutting capacity (Φmm) Aluminum wire 4 Dimension B (mm) 50 Dimension E (mm) 8.3 Trusco Part No. 826-6559 Mass (g) 85 Dimension C (mm) 95 Material (Grip) Elastomer Hardness HRC56-64 (blade) Cutting Capacity Plastic acceptable Material Vanadium steel
- KNIPEX Compact Nippers, X-CutAchieves weight reduction and high stability by adopting two hinges. Achieves 180mm class cutting capacity with a size of 160mm (compared to our company). The large opening makes it easy to cut fine cables. Compatible with all types of spring steel, electric wires, and cables. The comfort grip re... Read MoreMass (g) 175 Cutting Capacity, Hard Wire (Φmm) 2.7 Cutting capacity (Φmm) 3.8 Overall Length (mm) 160 Cutting Capacity, Piano Wire (Φmm) 2.2 Cutting Capacity, Soft Wire (Φmm) 4.8
- goot (TAIYO ELECTRIC) cut nipperThe lead wire can be cut at a height horizontal to the printed circuit board surface. * Do not use for cutting other than copper wire.Mass (g) 100 Length (mm) 138 Blade Angle (°) 21 Trusco Part No. 788-7281 Cutting Capacity (mm) Φ1.3from S$43.99Min. 2 days
- nepros nippersThe large fulcrum reduces rattling. The blade is strengthened by high-frequency secondary quenching. A soft grip is used to reduce pain when gripping firmly.Dimension T1 (mm) 11 Dimension L (mm) 150 Nominal Size 150 Dimension T2 (mm) 18 Mass (g) 180 Dimension B1 (mm) 19 Trusco Part No. 423-4464 Dimension B2 (mm) 55.5from S$109.90Min. 2 days
- MUROMOTO TEKKO MERRY Round Cut Nipper (Convex Blade)It has a convex R25 blade. Cutting work of the resin gate on the concave R surface.Cutting Capacity (mm) (ABS resin) 5 Trusco Part No. 368-9131 Overall Length (mm) 150from S$149.90Min. 2 days
- VICTOR (Hanazono Tool) Dust NipperWith a dust storage cylinder that prevents the scattering of lead debris, it prevents product defects. For prevention and recovery of cutting materials * Since it is a non-insulated tool, do not use it for work while the power is on (live line). For your safety, please wear protective goggles.Cutting Capacity, Steel Wire (Φmm) 1.2 Nominal Size 125mm(5inch) Overall Length (mm) 126 Cutting Capacity, Copper Wire (Φmm) 2.0 Mass (g) 70 As ONE Part Number 8-477-01from S$87.99Min. 2 days
- VICTOR (Hanazono Tool) Dust Collecting Nippers, to Install Dust Collector Set (with Cover)Nipper body to attach the dust set D-0. With stopper. * Hard wires cannot be cut.Cutting Capacity, Steel Wire (Φmm) 1.2 Overall Length A (mm) 125 Dimension (mm) 125 Dimension C (mm) 13 Cutting Capacity, Copper Wire (Φmm) 2.0 Dimension B (mm) 50 Size (inch) 5” Mass (g) 70 Dimension D (mm) 8 Blade Shape Round blade, thick blade Specification With soft cover and springfrom S$53.99Min. 2 days
- Marvel Nippers, StandardFor wiring and repair of electrical and communication equipmentMass (g) 125 Cutting Capacity, Steel Wire (Φmm) 1.6 Cutting Capacity, Copper Wire (Φmm) 2.6 Nominal Size (mm) 150 Overall Length (mm) 150