Heat Nippers
- MUROMOTO TEKKO Heat NipperSince the cutting edge is heated by a heater, even if the resin, which is a fragile material, is cut, it will not crack or crack. Fragile resin such as acrylic, styrol, and glass-filled resin. * Cutting capacity is for hard resin.from S$189.90Min. 2 days
- MUROMOTO TEKKO Heat Nipper Truss Replacement HeatA transformer that can be used with all heat nippers. The heat nipper is used by transforming it to 24V with a transformer.from S$14.99Min. 2 days
- MUROMOTO TEKKO Heat Nipper TransformerThis transformer is required when using a heat nipper. It is used by transforming it to 24 volts. Required to heat the cutting edge.Trusco Part No. 819-9082 Remark (30VA ・ MAX) Input AC100Vfrom S$359.90Min. 2 days
- MUROMOTO TEKKO number of heat elements nippers (sensor with )Trusco Part No. 342-9326 Mass (g) 310
- MUROMOTO TEKKO digital display TransformersIt is necessary to heat the cutting edge of the heat nipper (with sensor).Mass (kg) 1.85 Temperature Setting Range 70℃~200℃ Dimensions (Length L x Width W x Height H) (mm) 170×100×100from S$739.90Min. 2 days
- MUROMOTO TEKKO Transformer for heat nipperThis transformer is required when using a heat nipper. It is used by transforming it to 24 volts.Remark (30VA ・ MAX) Input AC100V Suitable for (Heat nipper) HT-130, HT180, HT200 Trusco Part No. 111-5430Discontinued
- MUROMOTO TEKKO Digital display transformer for heat nippersMass (kg) 1.87 Trusco Part No. 342-9334Discontinued