Pliers
Pliers are working tools that are used when equipment and construction work are performed on automobiles, buildings, and machines. The pliers feature a narrow tip. By opening and closing the grip part by hand, small metal parts such as thin wires and screws, cylindrical pipes and other things that are difficult to handle with bare hands can be firmly grasped and turned. There are various functions such as the one that opens wide by sliding the connecting part and the one that is suitable for work in a place where the curve of the tip is narrow.
Other Related Pages
- MonotaRO Snap Ring Pliers for Hole and AxisSnap ring pliers with interchangeable heads. It can be replaced with a 180 °, 90 °, or 45 ° head and can be used in 6 ways. For attaching and detaching the snap ring * Do not use for any other purpose.Overall Length (mm) 150 Tip Diameter (Φmm) 1.4 and 1.2 Hardness HRC 58~61 Mass (g) 110 Heat Treatment Yes Shaft Hole Type For both shaft and hole Spare Heads 45°、90°、180° Type Snap ring pliers Range to Use (Φmm) 10~50
- MonotaRO Locking PliersCurved chin standard vise pliers. For plumbing work, driver assistance, grinder work, etc. * Do not use for any purpose other than its intended purpose.Surface Treatment Nickel plating
- MonotaRO Long Nose PliersIt is convenient to work in narrow and deep places where tools could not enter. For car and machine maintenance. For work in narrow and deep places that are out of reach * Please read the precautions carefully before using. * Check for looseness and rattling before use. * Please do not use it for... Read MoreType Nose pliers Grip Size Non-slip clip (red) Hardness HRC 45 Material S55C
- ENGINEER Neji-Saurus GT Screw Removal PliersGrip and remove crushed screws, rusted screws, and fixed screws. It is a slim tip that can turn screws in the back. Equipped with a cutting blade, you can easily cut Φ1.2 mm copper wire. An eco-friendly resin design grip. Equipped with a spring, it does not get tired even during continuous work. ... Read MoreCutting Capacity, Copper Wire (Φmm) 1.2 Mass (g) 130 Overall Length (mm) 160 Trusco Part No. 344-5640 RoHS directive (corresponding to 10 substances) Correspondence Material (Grip) Elastomer Blade Hardness HRC56±2 Material S58C Type Screw pliers
- MonotaRO Snap Ring Pliers For holes curve nailThe most suitable material for the tool is selected, and all forged products are integrally molded. The horn part is machined by machining, and it is highly tough and rigid due to its unique heat treatment technology, and it is extremely easy to use. Snap ring attachment / detachment tool * Pleas... Read MoreType Snap ring pliers Shaft Hole Type For holes Material CRV Hook Type Curved claw Hardness HRC 45
- ENGINEER Neji-Saurus RX Screw Removal PliersWith its unique mechanism, even ultra-thin plates can be firmly grasped. Grasp the screw head that cannot be turned with a screwdriver and remove it. You can easily cut by attaching a cutting blade.Overall Length (mm) 204 Cutting Capacity, Steel Wire (Φmm) 3.2 Mass (g) 300 Trusco Part No. 481-5033 RoHS directive (corresponding to 10 substances) Correspondence Blade Hardness HRC60±2 Material High carbon steel Type Screw pliers
- MonotaRO vice pliers ー Air Cylinders, Type CIdeal for fixing square iron materials, welding, soldering, and bonding. For clamping work in deep places. * Do not use for any purpose other than its intended purpose.Surface Treatment Nickel plating Overall Length (mm) 280 Mass (g) 780 Maximum Jaw Opening (mm) 70
- LOBSTER (LOBTEX) Screw ANGUIRUS Vise PliersTwo sizes are available to suit your needs. Curved grip. Ideal for clamping pipes and round objects. For plumbing work, driver assistance, grinder work, etc. With a cutter. Machine screw removal function. Add more vertical grooves to the vise pliers type! You can firmly grasp and fix the screws a... Read MoreType Screw pliers
- SIGNET Retaining Ring Pliers, for Both of Internal/ExternalSnap ring pliers for both shafts and holes. * We do not sell only tip nails.Shaft Hole Type For both shaft and hole Type Snap ring pliers Overall Length (mm) 150 Suitable Retainiing Ring (mm) 10~50
- HOZAN (HOZAN TOOL INDUSTRIAL) Water Pump PlierClass 1/2 electrician proficiency test recommended productOverall Length (mm) 255 Mass (g) 350 Jaw Depth (mm) 36 Mouth Width Adjustment 4 steps Trusco Part No. 400-5309 Joint Slide Distance (mm) 42 Maximum Jaw Opening (mm) 42 Workpiece dimensions that can be added (mm) 42 Material S55C
- ENGINEER Neji-Saurus Screw Removal PliersIdeal for removing crushed screws, special screws, etc. For removing crushed and rusted screws. * It may not be possible to use hardened tapping screws, screws coated with adhesive to prevent slack, and completely rusted screws.As ONE Part Number 1-6629-01 Mass (g) 125 Overall Length (mm) 150 Trusco Part No. 222-0849 RoHS directive (corresponding to 10 substances) Correspondence Blade Hardness HRC56±2 Material S58C Type Screw pliers
- ENGINEER Neji-Saurus m2 Screw Removal PliersIdeal for removing crushed screws and special screws of extremely small size. It is an ESD compatible grip. The surface resistance of the grip is approximately 1 x 10 6 to 10 7 Ω / sq. Pocket size 120mm. For removing precision screws such as printed boards and electronic devices. * It may not be ... Read MoreAs ONE Part Number 1-6629-03 Mass (g) 100 Overall Length (mm) 120 Surface Resistance (Ωsq) 1×106~107 Trusco Part No. 323-1747 RoHS directive (corresponding to 10 substances) Correspondence Blade Hardness HRC56±2 Material S58C Type Screw pliers
- TRUSCO Screw Removal Liquid, Thread RescueYou can easily remove a crushed screw just by attaching it to the head of the screw. A friction enhancer that prevents the screwdriver and screw groove from slipping. When removing screws with crushed head grooves or rusted screws. For slip prevention when tightening screws.Trusco Part No. 449-9344 Mass (g) 26from S$7.19Min. 2 days
- Three Peaks Giken Needle Nose PlierIt can be grasped precisely like tweezers. No tip notch.Tip Shape Needle nose Mass (g) 60 Nominal Size (mm) 130 Trusco Part No. 826-6579 Type Nose pliers Overall Length (mm) 138 Hardness HRC (Blade) 42 ~ 50from S$36.99Min. 2 days
- TOP KOGYO deluxe multi Water Pump PliersThe mouth opening can be finely adjusted in 9 steps. Since one end of the handle is processed with a screwdriver, the range of use is further expanded. For plumbing work for gas, water, air, etc., and for tightening round bars, bolts, and nuts.Maximum Jaw Opening (mm) 48 Overall Length (mm) 255 Specification Adjustment (stage) / 9 Mass (g) 300 Trusco Part No. 327-2427 Nominal Size (mm) 250from S$38.99Min. 2 days
- ESCO multi pliersIncluded Accessories Nylon case Type Precision pliers Material Stainless steelfrom S$199.90Min. 4 days
- MUROMOTO TEKKO Nejira ZA185Type Screw pliers Overall Length (mm) 195 Trusco Part No. 327-3521 Mass (g) 280from S$55.99Min. 2 days
- SHT BIG-MOUTH Grip Pliers, with Copper EarthingThere is a 4-step adjustment groove on the chin, allowing quick mouth opening adjustment. Comes with a grounding cord. For clamping and holding of work.2018 Trusco page 4 1748 Maximum Jaw Opening (mm) 75 Mass (kg) 1 Type Grip pliers Trusco Part No. 835-8167 Overall Length (mm) 250from S$76.99Min. 3 days
- IRWIN Needle Nose Pliers ー(spring with )Needle nose with spring. Slim needle nose suitable for precision work. The smooth chin prevents scratches on the surface. Uses nickel chrome steel, which has higher strength than chrome vanadium steel (higher strength than chrome vanadium). In addition to the Pro Touch Grip, it has a spring-loade... Read MoreMass (g) 105 Width (mm) 105 Overall Length (mm) 146 Thickness (mm) 18 Jaw Opening (mm) 25 Tip Shape Needle nose Length (mm) Teeth: 38from S$29.99Min. 4 days
- ESCO 160mm[Tire Levers, with Grip ]Round Nose Pliers ーType Nose pliers Tip Shape Round nose Overall Length (mm) 160from S$78.99Min. 4 days
- ESCO 12 - 25mm For holes precision Snap Ring Pliers 90°Shaft Hole Type For holes Type Snap ring pliers Overall Length (mm) 130 Esco Part No. EA590AK-1from S$64.99Min. 4 days
- IRWIN Extention ChainDimension A (mm) - Dimension L (mm) - Dimension B (mm) - Suitable for Extension chain for T27EL4 Type For 20Rfrom S$29.99Min. 4 days
- MonotaRO Water Pump PliersIt is suitable for use when constructing a narrow space such as a water pipe or gas pipe. It is a powerful type due to the engagement of grooves and protrusions. For various plumbing work. * Do not use for any purpose other than its intended purpose.Material Chromium vanadium steel
- MonotaRO Straight Snap Ring Plier for HoleThe most suitable material for the tool is selected, and all forged products are integrally molded. The horn part is machined by machining, and it is highly tough and rigid due to its unique heat treatment technology, and it is extremely easy to use. Snap ring attachment / detachment tool * Pleas... Read MoreShaft Hole Type For holes Type Snap ring pliers Hardness HRC 45 Hook Type Straight nail Material CRV
- MonotaRO Snap Ring Pliers For shafts straight nailThe most suitable material for the tool is selected, and all forged products are integrally molded. The horn part is machined by machining, and it is highly tough and rigid due to its unique heat treatment technology, and it is extremely easy to use. Snap ring attachment / detachment tool * Pleas... Read MoreShaft Hole Type For shaft Type Snap ring pliers Hardness HRC 45 Material CRV Hook Type Straight nail
- TRUSCO water pump pliersA powerful type that engages grooves and protrusions. It is a 5-step adjustment of mouth opening. The surface has a fine finish and is glossy. In addition, it is rust-proof so it does not rust easily. For various plumbing work.Specification Adjustment (stage): 5 Material / Finish Chromium vanadium steel
- MonotaRO Snap Ring Pliers For shafts curve nailThe most suitable material for the tool is selected, and all forged products are integrally molded. The horn part is machined by machining, and it is highly tough and rigid due to its unique heat treatment technology, and it is extremely easy to use. Snap ring attachment / detachment tool * Pleas... Read MoreShaft Hole Type For shaft Type Snap ring pliers Material CRV Hardness HRC 45 Hook Type Curved claw
- LOBSTER (LOBTEX) plier (strong type )Please use it for temporary tightening of bolts and nuts in narrow piping of equipment / equipment, machinery / automobiles / transport aircraft, furniture / office equipment, etc.Type Combination pliers
- MonotaRO long nose vice pliers ーThe long chin makes it easy to work in narrow and narrow spaces. For detailed work in places where fingers cannot enter, such as tightening bolts and pulling out pins in narrow and narrow places. * Do not use for any purpose other than its intended purpose.
- KTC Combination Plier (Soft Grip)Safety design that makes it difficult to pinch your hands even when switching to a wide mouth. The tooth shape is a "three-step shape", which makes it easy to grasp from fine to thick ones.Dimension T1 (mm) 11 Specification 21st century version tool Type Combination pliers
- ENGINEER Neji-Saurus Z Long Nose Gripping PliersNeedle-nose pliers type that can be removed even with screws in a narrow space. Equipped with "gear teeth" that can reliably grip even thin objects such as shim plates. It can cut thin lines with a lighter force than ordinary needle-nose pliers. The grip has a T-shaped cross section, wh... Read MoreTrusco Part No. 819-9083 Shape (Screw) Pan-head screw, truss screw Blade Hardness HRC60±2 Material High carbon steel Mass (g) 180 Cutting Capacity, Copper Wire (Φmm) 1.2 Overall Length (mm) 190 Type Screw pliers Tip holding part (mm) Φ2~5.5
- ENGINEER Vise-Saurus VP-2 Screw Removal Locking PliersA vise-type screw Zaurus that you won't let go of when you eat it. It also supports truss screws and firmly bites into the screws. Uses an easy release mechanism that can be released easily and safely without lever operation. By adjusting the opening width, it can be used to fix various workp... Read MoreDimension (mm) 190 Overall Length (mm) 190 Cutting Capacity, Steel Wire (Φmm) 2.3 Mass (g) 400 Maximum Jaw Opening (mm) 48 Applicable screw diameter (Φmm) 7~12 RoHS directive (corresponding to 10 substances) Correspondence Type Screw pliers
- ENGINEER Vise-Saurus VP-1 Screw Removal Locking PliersA vise-type screw Zaurus that you won't let go of when you eat it. It also supports truss screws and firmly bites into the screws. Uses an easy release mechanism that can be released easily and safely without lever operation. By adjusting the opening width, it can be used to fix various workp... Read MoreCutting Capacity, Steel Wire (Φmm) 1.6 Dimension (mm) 150 Overall Length (mm) 150 Mass (g) 205 Applicable screw diameter (Φmm) 3.5~9.5 Maximum Jaw Opening (mm) 38 RoHS directive (corresponding to 10 substances) Correspondence Type Screw pliers
- MonotaRO vice pliers ー flat setA vise plier that is convenient for sandwiching iron plates with a flat jaw. For sheet metal work such as positioning, bending, crimping, and straightening of sheet metal joints such as iron plates. * Do not use for any purpose other than its intended purpose.Parallel Opening (mm) 17.5 Tip Width (mm) 80 Surface Treatment Nickel treatment Overall Length (mm) 200 Material Chrome molybdenum steel Maximum Binding Thickness (mm) 19.5 Mass (g) 450
- MonotaRO water pump pliers driver withIt is suitable for use when constructing a narrow space such as a water pipe or gas pipe. A flat-blade screwdriver is attached to the handle, so it can be used for various purposes. For various plumbing work * Do not use for any purpose other than its intended purpose.Material / Finish Carbon steel / nickel plating Specification 5 stages of aperture adjustment Overall Length (mm) 255 Maximum Jaw Opening (mm) 47 Mass (g) 280
- TOP KOGYO Vice PlierRoHS directive (corresponding to 10 substances) Correspondence Type Grip pliers
- ENGINEER E Ring PliersIdeal for removing the E-ring attached to the shaft of precision equipment. The tip of the special structure is inserted in the gap between the E-ring and the shaft, making it extremely easy to attach and detach. Magnetized at the tip, the E-ring can be held more securely. For maintenance of offi... Read MoreRoHS directive (corresponding to 10 substances) Correspondence Shaft Hole Type For shaft Type Snap ring pliers
- MonotaRO Waterpump Pliers, One-Touch SlidingEasy sliding work with push buttons! For tightening and removing pipes and nuts. * Please refrain from using it for any other purpose. * Be careful not to get your hands or fingers caught.Adjustment Function 24 steps Overall Length (mm) 250 Mass (g) 385 Maximum Jaw Opening (mm) 50 Material Chrome vanadium Type Water pump pliers
Filter by categories