Precision Pliers
- ESCO multi pliersIncluded Accessories Nylon case Type Precision pliers Material Stainless steelfrom S$199.90Min. 4 days
- Sunhayato lead BendersIt is a convenient tool that allows you to bend the lead wires of axial parts such as resistors and diodes at right angles with a single touch. The lead wire of the TO-92 type transistor can also be bent to a pitch of 2.54 mm. It can also be formed so that it can be mounted floating from the boar... Read MoreTrusco Part No. 816-3268 Material (Main Unit) ABS Thickness (Diameter in Φmm) Lead wire / 0.9 (max) Color Orange Included Accessories With strap forming rod
- KEIBA WRpliersYou can easily round the wire. Freedom with 3 levels of tips. The high-class grip is extremely comfortable to use.Cutting Capacity (Φmm) Soft Iron Wire 0.9 Cutting capacity (Φmm) Annealed copper wire 1.0 Size (mm) 110 Overall Length (mm) 112 Mass (g) 70 Material 70 carbon steel with CROBANA (CR-V70C) RoHS directive (corresponding to 10 substances) Correspondence Cutting Capacity (Φmm) Komi 9 pin 1.0 Type Other pliers
- HOZAN (HOZAN TOOL INDUSTRIAL) Precision Pliers ーThe 0.08mmΦ ultra-fine copper wire is also firmly caught at the tip. High-precision finish suitable for precision work.Cutting Capacity, Copper Wire (Φmm) 0.08 Trusco Part No. 120-4408 Overall Length (mm) 125 Mass (g) 42 Hardness HRC 46 RoHS directive (corresponding to 10 substances) Correspondence Specification ESD protection products Type Precision pliers
- goot (TAIYO ELECTRIC) Resister Lead Forming Kink Tool (Anti-Static)You can bend and cut your legs at the same time in one process. Comes with an adjuster that can adjust the leg length of parts during processing. Kink tool for lead wires of electronic parts such as resistors.Trusco Part No. 135-4729 Maximum cutting diameter (Φmm) 1.0 Overall Length (mm) 152 Mass (g) 100
- goot (TAIYO ELECTRIC) Precision PliersPrecision pliers with high precision comparable to tweezers.Tip Part There are internal knurls Length (mm) 160 Trusco Part No. 853-4864from S$27.99Min. 2 days
- Strong Tool Micro Bent Tip Long Needle Nose PliersMaterial Body: Carbon steel Grip: PVC Tip Shape Bent nose / Long nose Type Nose pliers Trusco Part No. 859-2059 Overall Length (mm) 155
- Strong Tool micro Long Nose PliersMaterial Body: Carbon steel Grip: PVC Type Nose pliers Trusco Part No. 859-2058 Overall Length (mm) 160 Tip Shape Long nosefrom S$7.29Min. 2 days
- TSUNODA Miniature Cone PlierFor rounding wires and processing precious metal productsType Precision pliers Trusco Part No. 828-3583 Head Thickness (mm) 8 Tip Length (mm) 35 Pattern Width (mm) 49 Head Width (mm) 15 Mass (g) 80 Overall Length (mm) 143
- TSUNODA mini Wire StrippersEasy peeling of stranded lines with different thicknesses by adjusting the pinching width!Tip Length (mm) 28 Head Width (mm) 14 Type Precision pliers Overall Length (mm) 127 Head Thickness (mm) 8 Pattern Width (mm) 50 Trusco Part No. 828-3584 Cutting ability (Φmm) Stranded wire 2 Mass (g) 70
- KNIPEX 40° Bent Tip Adjusting PliersIdeal for detailed work such as precision parts, small diameter wires, and relay springs. The grip surface is a flat type that has been polished and does not damage the parts. The head is carefully chamfered. The material is chrome vanadium electric steel that has been oil-quenched and tempered. ... Read MoreWidth (mm) (Joint part) 12.5 Thickness (mm) (Joint part) 7.0 Tip Width (mm) 1 Overall Length (mm) 135 Tip Thickness (mm) 3.5 Jaw Length (mm) 32 Mass (g) 73 Type Precision pliersfrom S$67.99Min. 4 days
- KNIPEX ESDFor precison pliersPrecision electronics pliers that promise high quality work. High-precision pliers ideal for extremely precise electronics-related and precision equipment-related assembly work. The joint part is highly accurate and there is no play or backlash. The joint part opens and closes smoothly from any p... Read MoreType Precision pliersfrom S$99.90Min. 4 days
- TSUNODA TrinityRound Nose Pliers ー 130mmSandwich structure that does not rattle even when used! Since the tip is thinly finished, even small rounds can be made neatly.Tip Length (mm) 21 Trusco Part No. 785-2860 Type Nose pliers Pattern Width (mm) 52 Head Width (mm) 12 Mass (g) 65 Overall Length (mm) 128 Head Thickness (mm) 7 Tip Shape Round nosefrom S$33.99Min. 2 days
- KNIPEX adjusting pliersIdeal for detailed work such as precision parts, small diameter wires, and relay springs. The grip surface is a flat type that has been polished and does not damage the parts. The head is carefully chamfered. The material is chrome vanadium electric steel that has been oil-quenched and tempered. ... Read MoreWidth (mm) (Joint part) 12.5 Thickness (mm) (Joint part) 7.0 Tip Width (mm) 1 Tip Thickness (mm) 1.5 Overall Length (mm) 135 Jaw Length (mm) 34 Mass (g) 73 Type Precision pliersfrom S$58.99Min. 4 days
- Erem Forming PliersBend the leads of power transistors TO126, 218, 220 to 90 degreesMass (g) 85 Type Precision pliersfrom S$679.90Min. 8 days
- KNIPEX For clock and watch Hatchets, for Lightduty adjusting pliersHigh-precision pliers ideal for extremely precise electronics-related and precision equipment-related assembly work. For grasping, bending, and adjusting parts. The tip is precision machined. The grip surface is flat and does not damage the parts. The head is carefully chamfered. Two-piece joint.... Read MoreOverall Length (mm) 125 Tip Width (mm) 2 Jaw Length (mm) 27 Type Precision pliersfrom S$53.99Min. 4 days
- Misuzu Shears & Scissors Mini Cone PliersThe tip is round and hard to damage. Also for processing precious metals. Grab / bendDimension (mm) 145from S$36.99Min. 5 days
- TSUNODA FLET (Flexible Tweezers) SetA new type of tweezers that combines the precision of tweezers with the ease of use of pliers.Overall Length (mm) 110 Mass (g) 50 (set 160) Head Width (mm) 10 Trusco Part No. 849-9956 Pattern Width (mm) 43 Type Set product Tip Length (mm) 36 Head Thickness (mm) 8from S$66.99Min. 5 days
- Erem Ultra Precision IC Extracting PliersUses an antistatic grip for DIP IC lead straightening 16 pins. It is polished so that the base of the blade opens a little in consideration of some wear, and it is made to give a spring action to the jaw part and improve the sharpness.Dimension G (mm) 1 Mass (g) 120 Dimension L (mm) 130 Dimension A (mm) 23 Dimension E (mm) 42 Type Precision pliersfrom S$499.90Min. 8 days
- KNIPEX adjusting pliersIdeal for detailed work such as precision parts, small diameter wires, and relay springs. The grip surface is a flat type that has been polished and does not damage the parts. The head is carefully chamfered. The material is chrome vanadium electric steel that has been oil-quenched and tempered. ... Read MoreWidth (mm) (Joint part) 12.5 Thickness (mm) (Joint part) 7.0 Tip Width (mm) 1 Overall Length (mm) 135 Tip Thickness (mm) 3.5 Jaw Length (mm) 34 Mass (g) 74 Type Precision pliersfrom S$58.99Min. 4 days
- TOP KOGYO Round Nose PliersYou can work on wire without scratchingNominal Size (mm) 130 Overall Length (mm) 126 Type Nose pliers Tip Shape Round nosefrom S$46.99Min. 4 days
- KNIPEX Multi Stripping PliersHigh-frequency quenching was added to all cutting edges to cure to approximately 61 HRC, further improving wear resistance. Very sturdy due to forging. Saves time on covering and stripping insulation of all round and moisture-proof cables (such as NYM cables). The slim head shape and optimally an... Read MoreOverall Length (mm) 165 Mass (g) 176 Cutting Capacity, Hard Wire (Φmm) 2.2 Cutting capacity (Φmm) 3.2 Handle Comfortfrom S$139.90Min. 4 days
- KNIPEX Hatchets, for Lightduty pliersFor processing precious metals such as delicate wires and jewels. It is also ideal for bending and cutting precision electronic components. The tip is a precisely machined cone. The hardness of the cutter, which has been carefully hardened, is approximately HRC60. The material is vanadium steel t... Read MoreWidth (mm) (Joint part) 13.5, (Mouth tip) 2.0 Thickness (mm) (Joint part) 8.0, (Mouth tip) 1.0 Tip Thickness (mm) 1 Cutting Capacity, Hard Wire (Φmm) 1.6 Overall Length (mm) 130 Tip Width (mm) 2 Cutting capacity (Φmm) 2.2 Jaw Length (mm) 32 Material Oil-quenched and tempered vanadium steel Type Precision pliersfrom S$84.99Min. 4 days
- ESCO 115mm [ESD]Precision Pliers ー [fillister head ]Overall Length (mm) 115 Esco Part No. EA537KS-2 Type Precision pliersfrom S$119.90Min. 4 days
- ESCO 138mm For precison pliers (ESD/fillister head /spring with )Type Precision pliers Overall Length (mm) 138 Esco Part No. EA535B-1from S$159.90Min. 4 days
- ESCO 145mm Precision Pliers ー [fillister head ]Esco Part No. EA537KR-12 Overall Length (mm) 145 Type Precision pliersfrom S$129.90Min. 4 days
- ESCO 125mm Precision Pliers, PolishedEsco Part No. EA537KR-16 Type Precision pliers Overall Length (mm) 125from S$59.99Min. 4 days
- ESCO 130mm For precison pliers (Tire Levers, with Grip /fillister head )Overall Length (mm) 130 Type Precision pliers Esco Part No. EA537KP-2from S$159.90Min. 4 days
- ESCO 140mm Precision pliers (ESD / half-round)Overall Length (mm) 141 Tip Size (Blade Width x Thickness) (mm) 2.2×1.3from S$37.99Min. 6 days
- ESCO 135mm Precision pliers (with grip / half round)Ideal for gripping, holding and bending workTip Size (Blade Width x Thickness) (mm) 1.5 x 1.5, tip shape: half round Overall Length (mm) 130from S$169.90Min. 6 days
- ESCO 135mm Precision pliers (with grip / flat)Ideal for gripping, holding and bending workOverall Length (mm) 130 Tip Size (Blade Width x Thickness) (mm) 3.5×1.5from S$159.90Min. 6 days
- Ideal-Tek Precision Pliers (ESD Protection Type)Antistatic (ESD) specifications. The tip hardness is 45HRC. The tip is perfectly symmetrical, making it ideal for extremely precise work. The ergonomic handle is easy to grip and comfortable to work with.Overall Length (mm) 130 Dimension A (mm) 20 Trusco Part No. 207-0842 Mass (g) 84 Type Half curved Tip With jaggedfrom S$109.90Min. 32 days
- ESCO 130mm Precision pliers (for watch repair)Great for screwingOverall Length (mm) 130 Tip Size (Blade Width x Thickness) (mm) 2.1×3.0 Material Steel (polished finish)from S$479.90Min. 6 days
- ESCO 140mm Precision pliers (flat / with knurling)Tip Size (Blade Width x Thickness) (mm) 1.5×5.7 Overall Length (mm) 140from S$169.90Min. 6 days
- ESCO 115mm Precision Pliers ー [flat ]Type Precision pliers Esco Part No. EA537KR-1 Overall Length (mm) 115from S$99.90Min. 4 days
- ESCO 170mm For precison pliers (ESD/round /spring with )Esco Part No. EA537T-2 Type Precision pliers Overall Length (mm) 170from S$169.90Min. 4 days
- Erem Precision Pliers ーType Precision pliers Hardness HRC63-65 high hardness steel Dimension C (mm) 6.5 Overall Length (mm) 120 Dimension A (mm) 23 Dimension B (mm) 9from S$269.90Min. 5 days
- ESCO 165mm multi pliersOverall Length (mm) 165 Type Precision pliers Esco Part No. EA916DB-63from S$139.90Min. 6 days
- ESCO 135mm For precison pliers (ESD/flat /spring with )Overall Length (mm) 135 Esco Part No. EA537T-4 Type Precision pliersfrom S$159.90Min. 4 days