Locking Pliers
Other Related Pages
- MonotaRO Locking PliersCurved chin standard vise pliers. For plumbing work, driver assistance, grinder work, etc. * Do not use for any purpose other than its intended purpose.Surface Treatment Nickel plating
- MonotaRO vice pliers ー Air Cylinders, Type CIdeal for fixing square iron materials, welding, soldering, and bonding. For clamping work in deep places. * Do not use for any purpose other than its intended purpose.Surface Treatment Nickel plating Overall Length (mm) 280 Mass (g) 780 Maximum Jaw Opening (mm) 70
- LOBSTER (LOBTEX) Screw ANGUIRUS Vise PliersTwo sizes are available to suit your needs. Curved grip. Ideal for clamping pipes and round objects. For plumbing work, driver assistance, grinder work, etc. With a cutter. Machine screw removal function. Add more vertical grooves to the vise pliers type! You can firmly grasp and fix the screws a... Read MoreType Screw pliers
- SHT BIG-MOUTH Grip Pliers, with Copper EarthingThere is a 4-step adjustment groove on the chin, allowing quick mouth opening adjustment. Comes with a grounding cord. For clamping and holding of work.2018 Trusco page 4 1748 Maximum Jaw Opening (mm) 75 Mass (kg) 1 Type Grip pliers Trusco Part No. 835-8167 Overall Length (mm) 250from S$76.99Min. 3 days
- MonotaRO long nose vice pliers ーThe long chin makes it easy to work in narrow and narrow spaces. For detailed work in places where fingers cannot enter, such as tightening bolts and pulling out pins in narrow and narrow places. * Do not use for any purpose other than its intended purpose.
- ENGINEER Vise-Saurus VP-2 Screw Removal Locking PliersA vise-type screw Zaurus that you won't let go of when you eat it. It also supports truss screws and firmly bites into the screws. Uses an easy release mechanism that can be released easily and safely without lever operation. By adjusting the opening width, it can be used to fix various workp... Read MoreDimension (mm) 190 Overall Length (mm) 190 Cutting Capacity, Steel Wire (Φmm) 2.3 Mass (g) 400 Maximum Jaw Opening (mm) 48 Applicable screw diameter (Φmm) 7~12 RoHS directive (corresponding to 10 substances) Correspondence Type Screw pliers
- ENGINEER Vise-Saurus VP-1 Screw Removal Locking PliersA vise-type screw Zaurus that you won't let go of when you eat it. It also supports truss screws and firmly bites into the screws. Uses an easy release mechanism that can be released easily and safely without lever operation. By adjusting the opening width, it can be used to fix various workp... Read MoreCutting Capacity, Steel Wire (Φmm) 1.6 Dimension (mm) 150 Overall Length (mm) 150 Mass (g) 205 Applicable screw diameter (Φmm) 3.5~9.5 Maximum Jaw Opening (mm) 38 RoHS directive (corresponding to 10 substances) Correspondence Type Screw pliers
- MonotaRO vice pliers ー flat setA vise plier that is convenient for sandwiching iron plates with a flat jaw. For sheet metal work such as positioning, bending, crimping, and straightening of sheet metal joints such as iron plates. * Do not use for any purpose other than its intended purpose.Parallel Opening (mm) 17.5 Tip Width (mm) 80 Surface Treatment Nickel treatment Overall Length (mm) 200 Material Chrome molybdenum steel Maximum Binding Thickness (mm) 19.5 Mass (g) 450
- TOP KOGYO Vice PlierRoHS directive (corresponding to 10 substances) Correspondence Type Grip pliers
- ENGINEER Vise-SAURUS VP-3A screw Zaurus with a vise function that locks and turns a crushed screw. Middle nose that can remove screws in deep places. With our unique patented technology, it is compatible with low-headed truss screws and firmly bites into the screws. The vise mechanism grabs the screw, so all you have to ... Read MoreScrew Head Diameter (mm) Φ3~5.5
- MonotaRO vice pliers ー Welding forThe opening in the center of the jaw enables welding and riveting at the joints of the workpieces it holds. For fixing when welding the flange part of piping * Do not use for any purpose other than its intended purpose.Material Chrome molybdenum steel Mass (g) 770 Overall Length (mm) 265 Maximum Jaw Opening (mm) 80 Tip Width (mm) 70
- IRWIN Swivel Pad Locking C ClampThe swivel pad at the tip is ideal for fixing irregularly shaped objects that are difficult to clamp (taper, etc.).Type Grip pliers
- KTC Locking Plier, Bent Jaw (with Wire Cutter)You can firmly fix pipes etc. with the curved jaw with teeth. Can be used as a wire cutter.Type Grip pliers
- KTC Locking Pliers, Long Nose (with Wire Cutter)A long nose type that is convenient for work in narrow spaces. You can grab and turn machine screws, bolts and nuts. Can be used as a wire cutter.Type Grip pliers Tip Width (mm) 5
- LOBSTER (LOBTEX) vice pliers (curve type cutter with )The curved teeth are ideal for clamping round objects such as pipes. The straight part at the tip of the tooth can firmly hold thin small pieces due to the fine processing to prevent slipping. It can also be used as a wire cutter.Type Grip pliers
- LOBSTER (LOBTEX) vice pliers ーcurveThe curved teeth are ideal for clamping round objects such as pipes. The straight part at the tip of the tooth can firmly hold thin small pieces by fine processing to prevent slipping. As a non-stop wrench, you can turn the object while it is fixed. As a wrench for grinder work to assist the driv... Read MoreType Grip pliers Material Steel Specification curve
- LOBSTER (LOBTEX) vice pliers (long nose type cutter with )Ideal for detailed work in places where fingers cannot enter, such as tightening bolts in narrow places and pulling out pins. For attaching and removing machine screws, for attaching and removing split pins, for holding small itemsType Grip pliers Cutting Capacity, Soft Wire (Φmm) 1.2
- IRWIN Standard Locking Plier (with Wire Cutter)A versatile locking plier.Type Grip pliers
- IRWIN Long Nose Locking Pliers (with Wire Cutter)The long straight chin shape is ideal for work in narrow and confined spaces. It also has a shape suitable for precision work among locking pliers.Type Grip pliers
- KTC Locking Pliers, C-ClampType Grip pliers Material Special tool steel
- SUN UP Air Cylinders, Type C Vises Lock pliers free typeWrap around and pinch and fix.
- IRWIN Locking WrenchDemonstrates its power when turning a special chin shape and tanned nut. The special chin shape securely clamps the nut on three sides. It is also effective when turning tanned nuts. With wire cutter. * The total length L (mm) differs slightly depending on the position of the screw.
- IRWIN Locking C ClampIdeal for fixing square iron materials, welding, soldering, and bonding. You can avoid obstacles and clamp deep places.Type Grip pliers
- Three Peaks Giken (+)Screws, Self-tapping, Truss Head, Steel / Stainless Steel thread VisesNewly designed vertical groove that also supports truss screws. All the grips are diamond-shaped, and the screws are grasped by a total of three grips, fixed with a lock, and turned strongly. Since the grip part opens wide, it can be used with various screws and pipes. For removing crushed screws... Read MoreMass (g) 145 Nominal Size (mm) 130 Type Screw pliers
- TRUSCO Long Nose PlierWith a cutter that cuts soft iron wire. Long nose size that easily fits in tight spaces. For sheet metal and welding work.Type Grip pliers Hardness (Head) HRC50-55, (Body) 35-45 Specification Total hardened product
- Three Peaks Giken (+)Screws, Self-tapping, Truss Head, Steel / Stainless Steel thread VisesTrusco Part No. 123-2877 Overall Length (mm) 215 Material Head: S58C Mass (g) 430
- FUSO Pinch-Off PliersStops gas flow up to 3/8 inch (9.53)Type Grip pliers Overall Length (mm) 185
- SUPER TOOL Grip PliersThe opening can be switched to 4 steps, and the work is quick according to the work. If you switch the points and adjust the grip of the actual product with screws, you can fix it firmly just by grasping the grip. For sheet metal and welding work. For all hand vise work.
- TRUSCO Grip PlierThe main body is made of chrome molybdenum steel and is fully hardened to make it tough and durable. Comes with a cutter that cuts soft iron wire. Suitable for all hand vise work such as positioning.Type Grip pliers Head hardness HRC40~48from S$17.99Min. 2 days
- IRWIN Welding clampRound and square timbers can be accurately aligned and fixed. In addition, the U-shaped jaw allows you to work while looking at the welded part.Dimension L (mm) 225 Dimension B (mm) 49 Dimension C (mm) 69 Maximum Jaw Opening (mm) 70 Dimension A (mm) 71 Type Grip pliers
- ATI Seats holder pliersMade of forged steel for high durability. For aircraftMass (g) 270 Trusco Part No. 490-3188 Overall Length (mm) 85 Type Grip pliers Specification NSN#5120-01-368-3971 applicable thickness (inch) Sheet metal: 0-1 Material Steel
- LOBSTER (LOBTEX) EBI Vise Pliers Type C, (Deep)Since the mouth opening is wide and the foot roller is deep, it is ideal for temporary fixing in deep places.Type Grip pliers
- IRWIN Locking Pliers with Large JawThe large curved jaw shape is ideal for pipe removal / replacement work and automobile maintenance work (replacement of exhaust pipes, etc.).Type Grip pliers Dimension L (mm) 275 Dimension B (mm) 57 Dimension A (mm) 71 Maximum Jaw Opening (mm) 79
- TONE Auto-Grip PliersAutomatically adjusts to an appropriate mouth opening width with a simple operation of simply spreading and grasping. Convenient as a holder for temporary fastening, fixing, welding, and joining for sheet metal, welding work, factory maintenance, etc. The mouth width is automatically adjusted acc... Read MoreType Grip pliersfrom S$66.99Min. 2 days
- LOBSTER (LOBTEX) vice pliers Air Cylinders, Type CThe wide opening and deep jaw make it ideal for temporary fixing of angle channel steel.Mass (g) 705 Overall Length (mm) 273 Type Grip pliers Trusco Part No. 750-9219 Maximum Jaw Opening (mm) 75from S$68.99Min. 2 days
- LOBSTER (LOBTEX) vice pliers Air Cylinders, Type C (plate with )Since the clamp part has a universal dish shape, it is ideal for holding inclined objects and delicate shapes.Maximum Jaw Opening (mm) 40 Type Grip pliers Trusco Part No. 372-6584 Overall Length (mm) 170 Jaw Height (mm) 50 Jaw Depth (mm) 35 Mass (g) 250from S$46.99Min. 2 days
- KTC Locking Pliers, Swivel Pad ClampSince the swivel pad at the tip moves according to the object, it is convenient for fixing inclined objects. Convenient for fixing panels and welding work.Type Grip pliers