Snap ring pliers with interchangeable heads. It can be replaced with a 180 °, 90 °, or 45 ° head and can be used in 6 ways.
For attaching and detaching the snap ring
* Do not use for any other purpose.
Overall Length (mm) 150 Tip Diameter (Φmm) 1.4 and 1.2 Hardness HRC 58~61 Mass (g) 110 Heat Treatment Yes Shaft Hole Type For both shaft and hole Spare Heads 45°、90°、180° Type Snap ring pliers Range to Use (Φmm) 10~50
It is a set for shaft and hole, and can be used for a wide range of work by replacing the claw.
For attaching and detaching the snap ring
* Do not use for anything other than its intended purpose.
Overall Length (mm) 275 Material Chromium molybdenum (claw) Offset Angle (°) 0、15、45、90 Type Set product Range to Use (Φmm) 60-100 (for holes), 30-85 (for shafts)
4 roles per book. It is indispensable for precision snap rings. It has PAT. In 7 countries around the world and is a good design product selected by the Ministry of International Trade and Industry in 1982. It is a snap ring plier with a completely new feeling that is unprecedented in the world, ... Read More
Size (mm) 140 Overall Length A (mm) 143 E(°) 65 Trusco Part No. 760-8748 Dimension B (mm) 80 Mass (g) 85 Dimension D (mm) 9 Dimension C (mm) 95 RoHS directive (corresponding to 10 substances) Correspondence Shaft Hole Type For both shaft and hole Range to Use (Φmm) For shaft: 10-40 For holes: 10-40 Type Snap ring pliers
One can be used in 5 ways: straight / curved for shaft, straight / curved for hole, 45 degree curved for shaft.
* Please do not use for any purpose other than the original purpose or beyond the ability. * Do not use on objects with electricity as there is a risk of electric shock. * When working,... Read More
Range to Use (Φmm) 10~50 Overall Length (mm) 157 Hardness HRC 42 Mass (g) About 100 Shaft Hole Type For both shaft and hole Material (Clip) PVC Material (Main Unit) S45C Type Snap ring pliers
Mini snap ring pliers set with a tip diameter of 1 mm. A 4-piece set with straight and bent types for holes and shafts. A compact type with a total length of 66 to 77 mm, ideal for work in tight spaces.
* Not sold separately.
Shaft Hole Type For both shaft and hole Overall Length (mm) 66~77 Type Set product Shank Diameter (Φmm) 1
A set of 4 snap ring pliers for shafts and holes that are frequently used. The roll case is made of durable polyester. With a convenient quick lock that can be adjusted.
* Be sure to wear safety goggles when working.
Workability is improved because it is also used as a shaft hole.
Claw Shape 1.2Φmm diameter Suitable Retainiing Ring (mm) 10~40 Mass (g) 120 Dimension L (mm) 145 Trusco Part No. 373-8191 Shaft Hole Type For both shaft and hole Type Snap ring pliers
A tool that supports both shaft and hole snap rings. The angle of each claw is adjusted so that the ring can be firmly grasped.
Range to Use (Φmm) (For shaft) 2-9, (For hole) 6-9 Size (mm) 140 Dimension A (mm) 143 E(°) 65 Dimension B (mm) 80 Mass (g) 85 Trusco Part No. 859-0829 Dimension D (mm) 9 Dimension C (mm) 95 RoHS directive (corresponding to 10 substances) Correspondence Shaft Hole Type For both shaft and hole Type Snap ring pliers
Snap ring with a range of use of 10 to 50 mm can be attached and detached for both shaft holes. In addition to straight claws, 45 ° and 90 ° replacement claws are included. 6 types of usage can be used by replacing the claws. Because of this, parts will not be lost. Replacement nails can be attac... Read More
4 roles per book. It is indispensable for precision snap rings. It has PAT. In 7 countries around the world and is a good design product selected by the Ministry of International Trade and Industry in 1982. It is a snap ring plier with a completely new feeling that is unprecedented in the world, ... Read More
E(°) 65 Dimension D (mm) 9 Shaft Hole Type For both shaft and hole Type Snap ring pliers
You can easily switch between shaft and hole with a single lever operation. If you replace the tip, you can cover 4 types of straight head for shaft, 90 ° head, straight head for hole, 90 ° head with this one.
Suitable Retainiing Ring (mm) For shafts: 8 to 48, for holes: 22 to 48 Type Snap ring pliers Shaft Hole Type For both shaft and hole Overall Length (mm) 190
Type Snap ring pliers Esco Part No. EA590HA Suitable Diameter (Φmm) Ring / 90-175 Overall Length (mm) 190 Shaft Hole Type For both shaft and hole Ring Diameter (Φmm) 90~175
Work for holes and shafts can be changed with a single touch. Moreover, the tip shaft is replaceable, and the thickness and shape of the shaft can be selected from 5 sizes. On-site work can be used in multiple ways with this one. (3 types of tip shafts are included)
Multi-snap ring pliers that ar... Read More
Type Snap ring pliers Shaft Hole Type For both shaft and hole
Dimension t (mm) 1.1 Range of Use (Nominal Size of Retaining Ring) (mm) 10~40 Dimension L (mm) 143 Nominal Size (mm) 145 Dimension e (mm) 42 Dimension a (mm) 80 Mass (g) 85 Dimension T (mm) 9 Dimension E (mm) 95
With a convenient quick lock that can be adjusted. You can easily attach and detach the snap ring for shafts and holes. Withstands high loads during long-term use and has a tool life of more than 10 times that of typical snap ring pliers. It uses a screw joint and moves very smoothly. Very sturdy... Read More
Work for holes and shafts can be changed with a single touch. Moreover, the tip shaft is replaceable, and the thickness and shape of the shaft can be selected from 5 sizes. It is a reliable multi-set that can handle all installation and removal work.
Multi-snap ring pliers that are convenient for... Read More
Shaft Hole Type For both shaft and hole Trusco Part No. 498-0671 Type Set product Mass (g) 1640
In addition to straight claws, the 8WAY snap ring pliers come with curved claws and 45 ° and 90 ° replacement claws. By replacing the claws, you can use it in 6 different ways, and you can easily attach and detach the snap ring with an outer diameter of 10 to 50 mm.
Overall Length (mm) 150 Blade Diameter (Φmm) 1.5 Range of Use Snap ring outer diameter 10-50mm
Overall Length (mm) 235 Esco Part No. EA590MC-4 Shaft Hole Type For both shaft and hole Ring Diameter (Φmm) Shaft: 38-89 / Hole: 30-76 Type Snap ring pliers
Esco Part No. EA590MC-21 Type Snap ring pliers Ring Diameter (Φmm) Shaft: 6-16 / Hole: 9-15 Shaft Hole Type For both shaft and hole Overall Length (mm) 150
Overall Length (mm) 150 Esco Part No. EA590MC-2 Shaft Hole Type For both shaft and hole Ring Diameter (Φmm) Shaft: 17-23 / hole: 16-26 Type Snap ring pliers