Other Pliers
Other Related Pages
- TRUSCO Eo-ring pliers 3-5mmSpeedy pliers work that is ideal for attaching and detaching E-ringsType Other pliers Cutting Capacity, Steel Wire (Φmm) 1 Cutting Capacity, Copper Wire (Φmm) 1.8 Overall Length (mm) 150 Ring usage range (mm) 3~5 Trusco Part No. 280-9869 Mass (g) 120from S$29.99Min. 2 days
- PICUS (Taiyo Seiko) Anchor Bolt Plier "Hipper"A board anchor tool that can be used widely from DIY to professionals!Type Other pliers Length (mm) 220 Included Accessories 2 board anchors, 2 concrete plugs
- H&H Split Ring PliersA special tool for efficiently attaching and detaching the double ring! Since the main body uses special carbon steel, the installation work of the tough double ring can be done easily.Type Other pliers Material (Main Unit) Special carbon steel
- ESCO 6-9mm E-Ring PliersOverall Length (mm) 187 Type Other pliers Esco Part No. EA590Efrom S$68.99Min. 2 days
- TSUNODA Cable Ties nipperSpeedily bind wiring. Tighten and cut the wiring with this one.Hardness HRC (Blade) (Induction hardening) 58-64 Tempered Hardness (Non-oxidized whole quenching) HRC42-50 Cutting Capacity, Steel Wire (Φmm) 1.6 Mass (g) 135 Overall Length (mm) 158 Cutting Capacity, Copper Wire (Φmm) 2.6 Cutting ability (Φmm 2 ) Strand VSF 5.5 Material Kobe Steel Machinery Carbon Steel Type Other pliers Material (Handle) Vinyl chloride
- TRUSCO Split Ring Pliers, UniversalThe structure allows the ring to open with a single touch.Mass (g) 125 Material Carbon steel (S58C) Cutting Capacity, Copper Wire (Φmm) 1.8 Type Other pliers Cutting Capacity, Steel Wire (Φmm) 1
- SUN UP Stainless Steel o-ring pliersWith a spring that is convenient for opening key rings and double rings. It can also be crimped and cut. You can use it not only for making accessories but also for fishing. * Only soft wires such as aluminum wire and copper wire.Mass (g) 72 Cutting Capacity (mm) Φ1.8 Overall Length (mm) 150from S$26.99Min. 2 days
- TRUSCO E-Ring Pliers, 6 to 8mmThe best pliers for attaching and detaching the E-ring. Work can be done speedily. It has a glossy polishing finish.Ring usage range (mm) 6~8 Type Other pliers Overall Length (mm) 145 Trusco Part No. 280-9877 Mass (g) 120from S$29.99Min. 2 days
- MUROMOTO TEKKO Forming PliersFor bending lead wires of electronic parts (resistors, diodes)! With soft cover and spring For bending lead wires.Dimension (mm) 115 Type Other pliers Specification With soft cover and springfrom S$48.99Min. 2 days
- H&H Eo-ring pliersA special tool for efficiently mounting the E-ring! The main body uses special carbon steel, so it is tough For mounting the E-ring attached to the shaft of precision equipmentCutting Capacity, Steel Wire (Φmm) 1 Cutting Capacity, Copper Wire (Φmm) 1.8 Overall Length (mm) 150 Ring Size (mm) 3~5 Type Other pliers Material (Main Unit) Special carbon steel
- TRUSCO axial pliers ー(Ltype )The very small head makes it ideal for tighter spaces. Since the release lever is on the top of the handle, there is no bounce and it is easy to use. Ideal for holding two flat panels on top of each other. Sheet metal work such as positioning, bending, crimping, and straightening of sheet metal j... Read MoreTrusco Part No. 328-7904 Mouth depth (mm) 28 Tip Width (mm) 24 Overall Length (mm) 195 Specification Total hardened product Mass (g) 460 Maximum Clamping Force (kN) 5.8 Type Other pliers Maximum Jaw Opening (mm) 15 Head hardness HRC42~48
- ESCO 16-22mm/180mm Hog Ring PliersType Other pliers Overall Length (mm) 180 Esco Part No. EA532XA-1
- EIGERTOOL parallel opening pliersIt is a plier that opens in parallel, which is unlikely. An excellent product that bites parallel to the thickness of wires and iron plates. It has a groove. ○ Ideal for grasping shapes. There are grooves in the vertical and horizontal directions.Maximum Jaw Opening (mm) 10 Overall Length (mm) 130 Width (mm) 55 Thickness (mm) 12 Mass (g) 140 Type Other pliers
- ESCO 20, 22mm/190mm Hog Ring Pliers, with MagazineType Other pliers Esco Part No. EA532XA-13 Overall Length (mm) 190from S$85.99Min. 2 days
- ESCO 78mm Width Sheet Metal Bending PliersOverall Length (mm) 200 Type Other pliers
- ESCO 215mm Pliers for Semi-Automatic Welding MaterialOverall Length (mm) 215 Esco Part No. EA537FM-200 Type Other pliers
- MUROMOTO TEKKO MERRY Nail Pliers 200mmThe tip is rounded and thin to make it easier to enter narrow spaces. A special tool for pulling tire nails.Specification With soft cover Trusco Part No. 368-9034 Dimension A (mm) 38 Overall Length (mm) 198 Mass (g) 200 Type Other pliers Thickness (mm) 11from S$69.99Min. 2 days
- TRUSCO axial pliers ー(Wtype )The head is shaped so that it can be firmly grasped at three points. Since the release lever is on the top of the handle, there is no bounce and it is easy to use. Ideal for spot welding two flat panels. Sheet metal work such as positioning, bending, crimping, and straightening of sheet metal joi... Read MoreMaximum Clamping Force (kN) 5.0 Trusco Part No. 328-7912 Maximum Jaw Opening (mm) 12 Mass (g) 560 Head hardness HRC42~48 Mouth depth (mm) 56 Overall Length (mm) 200 Type Other pliers Tip Width (mm) 70 Specification Total hardened productfrom S$39.99Min. 5 days
- KNIPEX Pipe Pliers (with Plastic Jaw)A new type of pipe pliers that can be widely grasped. A one-push adjustment is used to enable fine adjustment in 25 steps. It is sturdy and can withstand high loads. Suitable for tightening and loosening deodorant valve connection screws, plastic pipe fittings, round nuts, etc. Gently remove the ... Read MoreNumber of Tiers (Adjustment) 25 Overall Length (mm) 250 Mass (g) 355 Handle Non-slip plastic coating Grasp width (mm) Φ10~75from S$129.90Min. 4 days
- ESCO 16-30mm/185mm Hog Ring PliersType Other pliers Overall Length (mm) 185 Esco Part No. EA532XA-2from S$48.99Min. 2 days
- ESCO 183mm Hog Ring Pliers, Bent Type, with SpringEsco Part No. EA532XB-3 Type Other pliers Overall Length (mm) 183from S$119.90Min. 2 days
- ESCO Pliers for Thin GlassworkEsco Part No. EA846B Overall Length (mm) 200 Type Other pliersfrom S$159.90Min. 4 days
- KNIPEX Glass Nibbling PliersFor breaking glass along narrow cut lines. Ideal for finishing the edges of glass. Very sturdy due to forging. The material is special tool steel that has been oil-quenched and tempered.Overall Length (mm) 160 Type Other pliers
- ESCO 170mm Hog Ring Pliers, StraightEsco Part No. EA532XB-11 Overall Length (mm) 170 Type Other pliersfrom S$86.99Min. 4 days
- ESCO Door Handle Clip PliersEsco Part No. EA604DA-20 Type Other pliers Overall Length (mm) 225
- ESCO 160mm Glass Nibbling PliersType Other pliers Overall Length (mm) 160 Esco Part No. EA537GS
- Leatherman Tool Japan Knife-Less REBAROverall Length (mm) 101 Mass (g) 189.9 Type Other pliers Trusco Part No. 819-9033from S$199.90Min. 32 days
- KOTO Brake Retainer WrenchYou can grab a retainer ring with a minimum diameter of Φ12 to Φ20 mm. The retainer hidden in the hub can also be attached and detached.Overall Length (mm) 180 Mass (g) 150from S$119.90Min. 4 days
- KNIPEX Crimping Pliers (for Scotch Lock Connector)For crimping U-shaped contact single scotch connectors for telephone lines or signal cables. The U-shaped part removes the coating, so stripping is not required. The side cutter has been carefully hardened. With an open spring, you don't have to open your mouth for repeated work. The material... Read MoreCrimping Range (mm2) 0.4-1.1 Mass (g) 135 Overall Length (mm) 155 Type Other pliersfrom S$109.90Min. 34 days
- TRUSCO axial pliers ー(LL type )The small head makes it ideal for narrow spaces. Since the release lever is on the top of the handle, there is no bounce and it is easy to use. Great for holding two flat panels of the same thickness. Sheet metal work such as positioning, bending, crimping, and straightening of sheet metal joints.Mouth depth (mm) 25 Maximum Clamping Force (kN) 4.5 Specification Total hardened product Type Other pliers Maximum Jaw Opening (mm) 10 Trusco Part No. 328-7891 Overall Length (mm) 215 Head hardness HRC42~48 Tip Width (mm) 45 Mass (g) 510from S$39.99Min. 2 days
- KNIPEX Notching PliersYou can notch plastic shelves and cases for electrical and sanitary plumbing work. If you want to increase the notch range, you can do the notching in two steps. The cut surface is beautifully finished, so there is no need to reshape it. With a design that makes the best use of the principle of l... Read MoreOverall Length (mm) 250 Type Other pliersfrom S$169.90Min. 4 days
- TRUSCO Split Ring Pliers, 7-11Structure that opens the ring with one touch (PAT.P)Type Other pliers Mass (g) 125 Cutting Capacity, Copper Wire (Φmm) 1.8 Cutting Capacity, Steel Wire (Φmm) 1 Trusco Part No. 280-9893 Range to Use (mm) Wire diameter: 1.0 to 2.5 Overall Length (mm) 150from S$39.99Min. 3 days
- nepros NEPROS Pliers / Nippers SetMass (g) 800 Type Set product Dimensions, Width W x Depth D x Height H (mm) (Tray) 265 x 145 x 35from S$329.90Min. 2 days
- ESCO 3/16" Tube Bending PliersOverall Length (mm) 235 Type Other pliers Esco Part No. EA215XAfrom S$139.90Min. 6 days
- ESCO 30mm/190mm Hog Ring Pliers, with MagazineType Other pliers Esco Part No. EA532XA-14 Overall Length (mm) 190
- Park Tool pliersBicycle pliers with features such as outer casing and end cap caulkingDimension (mm) 150from S$68.99Min. 5 days
- ESCO 188mm Hog Ring Pliers, with SpringOverall Length (mm) 188 Esco Part No. EA532XB-1 Suitable for EA952BS-1,EA952BS-2 Type Other pliersfrom S$109.90Min. 4 days
- KNIPEX bent Plier Wrenches 250mmAdjustable screw tool heads Smooth jaws allow surface-processed fixtures to be mounted without damage. Adjustable screw tool. Very suitable for gripping, holding, compressing and bending workpieces. The playless flat jaw does not damage the edges even with fragile fixtures. It can be adjusted by ... Read MoreNumber of Tiers (Adjustment) 17 Dimension B3 (mm) 14 Overall Length (mm) 250 Mass (g) 540 Dimension B2 (mm) 8 Dimension B1 (mm) 8 Finish Chrome-plated Specification Grasp surface: flat Handle Plastic coating Opening Width (mm) [Nut] 46mm, 1.3 / 4inchfrom S$219.90Min. 4 days
- ESCO 200mm Tiles pliersEsco Part No. EA577T Type Other pliers Overall Length (mm) 200from S$48.99Min. 4 days