Cutting Pliers
Pliers are tools for cutting, pinching, twisting, bending, and pulling wires and steel wires. The material is carbon steel. The grip at the tip of the pliers is suitable for gripping things, and the anti-slip streaks are processed. The blade can cut strong and thick steel wire and iron wire. Also, the inside of the blade is rounded, making it convenient to grip round objects. In addition, the vinyl part of the handle is often not an insulator, so do not use it for items that carry electricity.
Other Related Pages
- MonotaRO plier (JIS)With JIS standard products, you can do many tasks such as cutting, bending, pinching, pulling, and twisting iron and copper wires. * Do not use for any purpose other than its intended purpose. * Do not use for objects with electricity. * Please keep out of reach of children. * Do not use in place... Read MoreWidth (mm) (Tip open) 20 or more Cutting Capacity, Copper Wire (Φmm) 4 Cutting Capacity (Φmm) Soft Iron Wire 4 Blade Hardness 56~64HRC Material S55C
- MonotaRO Radio Plier (JIS) Universal TypeJIS standard product, multi-type with full functionality Cut, bend, grab, turn, peel, crimp terminals * Do not use for any purpose other than its intended purpose. * Do not use for objects with electricity. * Please keep out of reach of children. * Do not use in place of a hammer. * Please wear p... Read MoreWidth (mm) (tip open) 30 or more Cutting Capacity, Steel Wire (Φmm) 1.6 Mass (g) 128 Overall Length (mm) 160 Cutting Capacity, Copper Wire (Φmm) 2.6 Cutting Capacity (Φmm) Soft Iron Wire 3.6 Blade Hardness 54~62HRC Spring Included Material S55C Tip Tapered
- MonotaRO Long Nose Pliers High Quality (JIS)High-performance needle-nose pliers that are carefully finished by craftsmen one by one and have the same standards as Japanese domestic manufacturers. We use special steel developed by ourselves. Since the tip is made tough, it is hard to break and strong against bending. Convenient for wiring, ... Read MoreCutting Capacity, Steel Wire (Φmm) 1.5 Mass (g) 120 Overall Length (mm) 160 Cutting Capacity, Copper Wire (Φmm) 2.6 RoHS directive (corresponding to 10 substances) Correspondence Blade Hardness HRC57~61 Spring Included Surface Treatment Rust prevention
- trad Hand-Easy Universal Radio PlierThe easy-to-grip shape reduces the burden on the hands during work. With a leaf spring, continuous work is very easy. For installation work in narrow places.Cutting Capacity, Steel Wire (Φmm) 1.6 Overall Length (mm) 160 Blade Hardness HRC56~60 Spring Included Finish Quenching (complete heat treatment) Tip Tapered
- VICTOR (Hanazono Tool) multi plierLighter than conventional products, improving portability and workability. With a crimping function, 1.25 to 3.5 mm can be easily crimped. There is a plier part, which makes it easy to turn pipes and nuts. By applying the principle of leverage and eccentricity, it can be cut lighter than conventi... Read MorePipe Closing Force 1.25~3.5 Cutting Capacity, Steel Wire (Φmm) 3.6 Blade Length (mm) 20
- Marvel VAplierMaterial Carbon steel Overall Length (mm) 212 Mass (g) 360 Trusco Part No. 116-1719from S$58.99Min. 32 days
- NGK INSULATORS (BEALON) Exprosion-proof Cutting PliersExplosion-proof product made of beryllium alloy For work where sparks and other fires are strictly prohibitedNominal Size 200 Overall Length (mm) 210from S$499.90Min. 4 days
- ESCO 120mm Bent Tip Needle Nose PliersMaterial (Handle) TPE (thermoplastic elastomer) Material Chrome nickel steel Specification Can cut wires up to HRC40 Overall Length (mm) 123.5from S$17.99Min. 4 days
- MonotaRO Radio Plier (JIS)It is a JIS standard product with multiple functions such as cutting, bending, pulling, and pinching, and the tip is thin so that it can be grasped even in narrow places. It comes with a knurl to increase holding power. Electrical work, assembly line, etc. * Do not use for any purpose other than ... Read MoreWidth (mm) (tip open) 30 or more Cutting Capacity, Steel Wire (Φmm) 1.6 Mass (g) 130 Overall Length (mm) 160 Cutting Capacity, Copper Wire (Φmm) 2.6 Cutting Capacity (Φmm) Soft Iron Wire 3.6 Blade Hardness 54~62HRC Spring Included Material S55C Tip Tapered
- FUJIYA radio plierThe tip is tough, does not break, does not bend, and has excellent sharpness. Radio, TV, precision equipment assembly, extension work, wiring in narrow parts of automobiles and aircraft, bending, cutting workSpring None Material (Grip) Vinyl chloride
- MonotaRO Long Needle Nose PliersThe long nose makes it ideal for work in tight spaces. * Do not use for any purpose other than its intended purpose. * Do not use for objects with electricity. * Please keep out of reach of children. * Do not use in place of a hammer. * Please wear protective goggles and gloves when working. * Cu... Read MoreWidth (mm) (Tip open) max. 24 Mass (g) 104 Overall Length (mm) 160 Cutting Capacity (Φmm) Soft Iron Wire 2 Cutting Capacity, Copper Wire (Φmm) 2 Blade Hardness 60~65HRC Spring Included Material S55C Tip Senior
- MonotaRO Pliers High Quality (JIS)These are high-performance pliers that meet the same standard as Japanese domestic manufacturers, carefully finished one by one by craftsmen. Lightweight, tough, and extremely easy to use pliers. Excellent sharpness and durability due to the use of special steel developed in-house. This product i... Read MoreRoHS directive (corresponding to 10 substances) Correspondence Blade Hardness HRC57~61 Spring None Surface Treatment Rust prevention
- KTC radio plier (Standard type )Specification 21st century version tool Spring None
- HOZAN (HOZAN TOOL INDUSTRIAL) Miniature Radio PlierPrecision and form are in the area of tweezers. It has a good turning ability and is very comfortable to use. Special alloy steel is hardened to make it easier to use. Equipped with a coil spring that does not make you feel tired even in harsh use and continuous work. The soft grip has anti-stati... Read MoreRoHS directive (corresponding to 10 substances) Correspondence Spring Included Tip Tapered
- ENGINEER Radio PlierA practical type that is easy to use and has outstanding durability. The blade hardness is HRC58 ± 4. With knurled tip Suitable for work on small parts, for bending, cutting, and precision work of copper wires and fine wires.Cutting Capacity, Copper Wire (Φmm) 2.6 RoHS directive (corresponding to 10 substances) Correspondence Blade Hardness HRC58±4 Spring None Material (Grip) PVC Material S58C Tip Tapered
- KENOH mini sharp pont radio plierThe double-molded grip with special rubber has improved ease of handling due to its "easy-to-grip shape" and "non-slip, comfortable fit". The KENOH mini series has a new grip! The double-molded grip with special rubber has improved ease of handling with its "easy-to-grip ... Read MoreMass (g) 76 Overall Length (mm) 145
- FUJIYA plier (resin Tire Levers, with Grip )The most standard pliers that can be used in a wide range of applications such as electrical work, woodworking / metalworking, and assembly / repair of mechanical parts. The grip is notched so that it is not slippery. JIS standard compliant. With a fall prevention hole, it is safe even when worki... Read More
- MonotaRO Bent Tip Needle Nose PliersEasy-to-work tip bending type, ideal for fine processing and cutting * Please read the precautions carefully before using. * Check for looseness and rattling before use. * Please do not use it for any purpose other than its intended purpose. * Since it is a non-insulated tool, do not use it for o... Read MoreTip Bend ahead Cutting Capacity, Copper Wire (Φmm) 2.6 Material S55C Mass (g) 141 Maximum Jaw Opening (mm) 40 Cutting Capacity, Steel Wire (Φmm) 1.2 Blade Hardness HRC60 Overall Length (mm) 160
- ENGINEER Pliers, for Electric WorkA talented lineman's pliers that boasts outstanding cutting ability and durability. A soft grip that fits your hand. The blade hardness is HRC60 ± 4. It can be used for a wide range of purposes such as electrical work, metalwork, assembly of mechanical parts, and repair.RoHS directive (corresponding to 10 substances) Correspondence Blade Hardness HRC60±4 Material S58C
- HOZAN (HOZAN TOOL INDUSTRIAL) plierPractical type boasting excellent cutting power and durability. Charcoal-burning adoption type 1/2 electrician skill test recommended product that brings out hardness and tenacity.Hardness HRC (Blade) 60 RoHS directive (corresponding to 10 substances) Correspondence
- HOZAN (HOZAN TOOL INDUSTRIAL) Radio PlierUses an elastomer grip.Specification With non-slip knurl
- FUJIYA Minitech Tweezer Radio PlierWith a thin finish to the tip and a compact grip that is palm-sized, it is ideal for wiring, bending, and cutting work in narrow spaces. Since the grip is not knurled, it will not damage what you grab.Cutting Capacity, Soft Wire (Φmm) 0.8 Cutting Capacity, Copper Wire (Φmm) 1.2 Dimension h (mm) 1.3 Dimension g (mm) 1.9 Dimension (mm) 150 Overall Length (mm) 150 Dimension d (mm) 47.5 Mass (g) 48 Dimension c (mm) 6.8 Dimension e (mm) 7.5 Dimension b (mm) 9.5 Spring Included
- TONE Needle Nose Pliers, Master Grip TypeA tool used to cut and craft iron wires and wires, and to insert and remove small parts. Ideal for work in narrower areas than pliers and for cutting thin iron wires and wires. A tool used to cut and craft iron wires and wires, and to insert and remove small parts.Cutting Capacity, Steel Wire (Φmm) 1.2 Mass (g) 135 Overall Length (mm) 170 Trusco Part No. 390-0045 Specification Master grip Spring None Tip Tapered
- FUJIYA All Purpose Lineman Plier 220mmA unique double molding is used for the grip to reduce the burden during work. For wiring of machines, automobiles, electronic appliances, etc., crimping work of various crimping terminals, cutting of small bolts.
- KNIPEX Strong Type PlierThe unique lever design that maximizes the principle of leverage reduces the burden by 35% compared to the normal type. The grip surface has a shape that corresponds to plates and pipes, and can be used in a wide range of applications. The side cutter can cut soft wire, hard wire, and piano wire.... Read More
- MORIMITSU End-Cutting NippersCut the head of screws, nails, etc.Material S55C
- KTC radio plier (bent nose type )The tip has a cross groove so that it will not slip even if you grab an object. * PSL-200BN1 does not have a cutting blade.Specification 21st century version tool Tip Bent nose Spring None
- HANDIWORK omnipotent radio plierOil-resistant elastomer grip Widespread use! With spring for various situations Cut, bend, grab, turn, peel, tear and crimp terminalsOverall Length (mm) 150
- TSUNODA Mini Bent Tip PliersBent type that is easy to work on the desktop! Ideal for fine processing and cutting!Cutting ability (Φmm) Stainless steel 0.9 Cutting Capacity (Φmm) Soft Iron Wire 1.6 Head Width (mm) 13 Overall Length (mm) 141 Cutting Capacity, Copper Wire (Φmm) 2 Cutting ability (Φmm) Stranded wire 2 Tip Length (mm) 40 Pattern Width (mm) 50 Mass (g) 70 Head Thickness (mm) 8 Trusco Part No. 828-3580 Tip Bend ahead Spring Included
- FUJIYA Electric Work Pliers, Mini, for Faston TerminalThe three functions of cutting, peeling, and crimping required for wiring work are summarized in a lightweight compact size of 180 mm. Faston terminal crimping (1.25 / 2.0 / 5.5mm 2 ) is possible. * Simple crimping. With wire cut function. With wire strip function (0.75 ~ 3.5mm 2 ) Ideal for wiri... Read MorePackage Size (mm) 230×80×16 Mass (g) 164 Applicable size (mm 2 ) 0.75/0.9/1.25/2.0/3.5 Overall Length (mm) 180
- KENOH long radio plier straightLong needle-nose pliers For work in hard-to-reach places, deep places, and narrow places.Overall Length (mm) 280
- ENGINEER Miniature Radio PlierThe inside of the tip is notched, so even fine tips and parts can be held firmly without slipping. The main body has excellent durability due to careful quenching. Uses a hand-friendly elastomer grip. It is an antistatic grip. With knurled tip, with spring, with strap holeOverall Length (mm) 139 Cutting Capacity, Copper Wire (Φmm) 2 Trusco Part No. 436-2594 Mass (g) 68 RoHS directive (corresponding to 10 substances) Correspondence Blade Hardness HRC58±4 Spring Included Material S58C Tip Tapered
- KTC radio plier (slim type )* The cutting blade is not attached.Dimension W2 (mm) 13.5 Mass (g) 130 Dimension T1 (mm) 14.5 Dimension L (mm) 175 Specification 21st century version tool Trusco Part No. 373-7454 Dimension l (mm) 54 Dimension W1 (mm) 55 Dimension T2 (mm) 9 Spring None Tip Tapered
- KEIBA Thin Nose Radio PlierSuitable for narrow spaces and detailed work. We use the original high-grade steel material "Martroy I" manufactured by Kobe Steel. It is a high-class handle specification that is easy to grip and does not slip even when it gets wet.Nominal Size (mm) 150 Mass (g) 75 Trusco Part No. 760-8152 RoHS directive (corresponding to 10 substances) Correspondence Spring Included Material Marutroy I (KA70CRF2) Tip Tapered
- FUJIYA Pliers, with Crimping FunctionWith pliers with a crimping function at the base of the grip, crimping terminals from 1.25 to 5.5 mm can be easily crimped. Because it uses original special steel, it is tough and has excellent cutting ability and durability. It is versatile and can be used by both professionals and ordinary hous... Read More
- FUJIYA MINITECH Super Needle Nose PliersIt has a tough finish up to the tip, making it hard to break and strong against bending. Since it uses a spring, it can be opened and closed easily and you can work comfortably.Overall Length (mm) 166 Cutting Capacity, Copper Wire (Φmm) 2.6 Trusco Part No. 276-2811 Mass (g) 98 Spring Included Tip Senior Specification With spring
- GISUKE (Takagi) micro Radio Receivers plierFor those who want delicate and accurate processing. Delicately grasps, bends, and cuts precision parts and wires, etc. + Peeling Fall prevention cord mounting holes included. With spring. For accessory processing, wire processing, and precision processingMass (g) 105 Overall Length (mm) 158 Dimensions (H x W x D) (mm) 158×52×13 Hardness HRC (Blade) 56~62 Material (Main Unit) Carbon steel S58C for machine structure Spring Included Tip Tapered
- KENOH mini radio plierThe double-molded grip with special rubber has improved ease of handling due to its "easy-to-grip shape" and "non-slip, comfortable fit". The KENOH mini series has a new grip! The double-molded grip with special rubber has improved ease of handling with its "easy-to-grip ... Read MoreMass (g) 74 Overall Length (mm) 125
- ANEX Precision Tong PlierYou can grab it strongly. Suitable for bending and crushing boards and wires. There is no knurling on the grip and it does not damage the other party.Mass (g) 47 Material Stainless steel SUS410
Filter by categories