Crimping Pliers
Other Related Pages
- FUJIYA Pliers, with Crimping FunctionWith pliers with a crimping function at the base of the grip, crimping terminals from 1.25 to 5.5 mm can be easily crimped. Because it uses original special steel, it is tough and has excellent cutting ability and durability. It is versatile and can be used by both professionals and ordinary hous... Read More
- ENGINEER precision Crimping Pliers (Dies change set )Supports more than 300 types of terminals by exchanging 3 types of dies. Originally designed high precision dice. Supports more terminals by exchanging with an optional die. You can reduce the number of tools to carry. For crimping work of extremely small pins. * Do not adjust the gap by tighteni... Read MoreOverall Length (mm) 205 RoHS directive (corresponding to 10 substances) Correspondence Included Accessories Hex wrench width across flats (2.5mm)
- SIGNET Crimping Pliers set* Sold separately, it will be backordered. Please check the delivery date.
- ENGINEER precision Crimping Pliers (Dies set )Supports more than 300 types of terminals by exchanging 3 types of dies. The high-precision die gives a beautiful crimping finish. Since the die is replaceable, the number of tool bodies to carry can be reduced. Comes with a wire strip and cutting function. For crimping connection terminals (open... Read MoreMain Unit Dimensions (mm) 205×55×18 Mass of Main Unit (g) 244 (with PAD-11S) Case Dimensions (mm) 300×200×63 Total mass (g) 910 RoHS directive (corresponding to 10 substances) Correspondencefrom S$219.90Min. 2 days
- ESCO 0.25 - 2.5mm2 Crimping Pliers (for Ferule Terminals)Esco Part No. EA538KC-2from S$86.99Min. 2 days
- KNIPEX end Sleeves for Lath for Crimping PliersIt is crimped with a trapezoidal die shape with an identification mark to securely connect the sleeve and conductor. For crimping end sleeves (ferrule type).from S$67.99Min. 2 days
- ARM SANGYO ARM Swager, for ARM Stainless Steel SleevesA hand tool for arm stainless sleeves. A tool for manufacturing wire with a stand by crimping a stainless steel sleeve that is resistant to electrolytic corrosion and corrosion. 1 chome 3 roles that can crimp / cut and confirm crimping! * Please prepare a stainless steel wire rope and arm stainle... Read MoreRecycled paper use mark Conformityfrom S$299.90Min. 2 days
- HOZAN (HOZAN TOOL INDUSTRIAL) VVFplierVVF cable 2.0 mm x 3 cores can be easily cut with a ground blade type A cutting blade dedicated to bind wire is provided at the base of the blade. * Cut the iron bind wire with the cutting blade dedicated to the bind wire. Cutting elsewhere will damage the blade. * Please wear protective goggles ... Read MoreMass (g) 245 Trusco Part No. 494-3066 Hardness HRC (Blade) 58 RoHS directive (corresponding to 10 substances) Correspondence Specification Elastomer grip with cutter
- ESCO 0.25 - 16.0mm2 Crimping Pliers (for Ferule Terminals)Esco Part No. EA538KD-180from S$119.90Min. 2 days
- ENGINEER Ratchet Climper, for Changeable DiesThe ratchet mechanism prevents incomplete crimping. It uses an L-shaped grip that allows you to work with one hand and is easy to hold without getting tired.Dimension (mm) 215×93from S$76.99Min. 2 days
- MUROMOTO TEKKO Crimping Pliers, with Molded CoverThe most ergonomically easy-to-use size, sharpness, and excellent crimpability.Range of Use Up to 2.0Sg Size 185mm Trusco Part No. 104-1479 Mass (g) 330from S$53.99Min. 2 days
- LOBSTER (LOBTEX) Pliers, with Crimping FunctionStandard function pliers. J200PC has a simple crimping function (1.25 to 2 mm 2 ). Ideal for electrical work, construction civil engineering, machine assembly / repair work Grab, bend, cut, crimp (J200PC only) * Piano wire cannot be cut. * Do not use for items with electricity. * The grip does no... Read MoreMass (g) 375 Cutting Capacity, Steel Wire (Φmm) 3 Cutting Capacity, Copper Wire (Φmm) 3.6 cutting capacity, VVF wire diameter (Φmm) 2.0 x 3 cores Overall Length (mm) 213 Crimping Range (mm2) 1.25~2.0 Head Thickness (mm) 14.5 Blade Length (mm) 18.5from S$38.99Min. 2 days
- H&H Crimping Electric Work Pliers4 roles per unit! Crimping / cutting / peeling / cutter! Cutter: Copper wire Φ1.8mm, Iron wire Φ1.0mm Cutting small screws and bolts: M2.6, M3, M3.5, M4, M5 Crimping (bare terminal): 1.25mm 2・ 2.0mm 2・ 5.5mm 2 Wire stripper: 0.75mm / 0.9mm / 1.25mm / 2.0mm / 3.5mm / 5.5mm Crimping (insulated te... Read MoreDimensions (H x W x D) (mm) 230 × 60 × 13, Mount: 295 × 93 × 15 Mass (g) 280from S$29.99Min. 4 days
- ENGINEER PAD-22for change DiesReplacement die for PAD-22. For crimping open barrels (faston terminals). Supports many terminals by exchanging dies. You can reduce the number of tools to carry. Simultaneous crimping die for Faston terminalsSuitable Terminal [Open barrel (Faston terminal)] AWG24-10from S$27.99Min. 4 days
- ESCO 1.25-5.5mm2 Crimping Pliers (bare terminal for )Esco Part No. EA538JAfrom S$86.99Min. 5 days
- ESCO 1.25-5.5mm2 Crimping Pliers (bare terminal for )Esco Part No. EA538JB
- FUJIYA 1150B Pliers, No Wire Stripping Hole, with Crimping FunctionThe crimping function at the base of the grip allows simple crimping of crimp terminals. (Maximum 3.5mm) Since it uses special steel developed independently, it has excellent sharpness and durability, and can be used for a wide range of purposes from professionals to general households. Pliers fo... Read MoreCutting Capacity, Steel Wire (Φmm) 3 Included Accessories With molded cover Trusco Part No. 369-3384 Specification There is a hole to prevent the fall Cutting Capacity, Copper Wire (Φmm) 3.5 Function With crimping function Overall Length (mm) 192 Cutting capacity (Φmm) VA / VVF wire (3-core) 2from S$44.99Min. 3 days
- VICTOR (Hanazono Tool) Pliers with Crimping Function (with Molded Cover)You can easily crimp 1.25 to 3.5 mm with pliers with a crimping function.Dimension D (mm) 14 Dimension C (mm) 24 Dimension B (mm) 48
- ESCO 0.3 - 2.0mm2 Crimping Pliers (for Insulated Closed-End Connectors / Sleeves)Esco Part No. EA538JDfrom S$139.90Min. 3 days
- ENGINEER Spare Dies for PAD-20, 21The high-precision die gives a beautiful crimping finish. Can be attached to the main body of PAD-20.RoHS directive (corresponding to 10 substances) Correspondence Material Special alloy steelfrom S$24.99Min. 4 days
- ESCO 0.08 - 16.0mm2 Crimping Pliers (for Ferule Terminals)Esco Part No. EA538KR-1from S$549.90Min. 4 days
- KNIPEX end Sleeves for Lath for Crimping PliersThe improved lever ratio reduces the force applied to the pliers by as much as 30%. It is crimped with a semi-circular die shape to securely connect the sleeve and conductor. For crimping end sleeves (ferrule type).Overall Length (mm) 180from S$99.90Min. 4 days
- ESCO 1.25-8.0mm2 Crimping Pliers (bare terminal for )Esco Part No. EA538JEfrom S$99.90Min. 4 days
- ESCO 1.25-5.5mm2 Crimping Pliers (For crimping terminal with insulation for )Esco Part No. EA538JHfrom S$169.90Min. 3 days
- MUROMOTO TEKKO MERRY Strong Crimping Pliers 225mmOverall Length (mm) 225 Mass (g) 360 Trusco Part No. 439-9358from S$58.99Min. 4 days
- ESCO 4P / 6P / 8P Crimping Pliers (for Modular Terminals)Esco Part No. EA538G-21from S$199.90Min. 4 days
- ESCO 0.25-6.0mm2 Crimping Pliers (Sleeves for Lath for )Esco Part No. EA538KH-16from S$359.90Min. 4 days
- TSUNODA Mighty Pliers (with Molded Cover)Active in multi-use such as cutting, interrupting, peeling, and rounding of wire rods!Cutting Capacity, Steel Wire (Φmm) 1.2 Mass (g) 135 Overall Length (mm) 164 Head Width (mm) 17.5 Cutting ability (Φmm) Stranded wire 2 Cutting Capacity (Φmm) Soft Iron Wire 2.0 Cutting Capacity, Copper Wire (Φmm) 2.6 Tip Length (mm) 40 Pattern Width (mm) 51 Trusco Part No. 853-4988 Head Thickness (mm) 9 Cutting capacity (mm) stainless steel Φ1.0from S$27.99Min. 5 days
- ESCO 0.1-1.5mm2 Crimping Pliers (Insertig-type terminal for )Esco Part No. EA538KH-1from S$499.90Min. 4 days
- ESCO 5.5-22mm2Crimping Pliers (bare terminal for )Esco Part No. EA538JF-2from S$179.90Min. 4 days