Flat Nose Pliers
- FUJIYA Lead PliersSince the grip part is thin and plate-shaped, it is suitable for gripping thin lines in narrow places and processing sheet metal work, and does not damage the gripped object. No jagged edges. * Although it is not knurled, it has some roughness.
- KEIBA Metapen PliersSpecial tool Radiator fins also fixedSize (mm) 140 Dimension A (mm) 145 Overall Length (mm) 145 Dimension E (mm) 17 Dimension B (mm) 34 Dimension C (mm) 51 Dimension D (mm) 7 Mass (g) 75 Trusco Part No. 760-8322 RoHS directive (corresponding to 10 substances) Correspondence Material MARUTOLOYⅡ Spring None
- ENGINEER miniature Lead PliersThere are no knurls on the grip and it does not damage the object. The main body has excellent durability due to careful quenching. It is an antistatic grip. Elastomer resin grip that fits in your hand. The body hardness is HRC46 ± 4. With spring without knurled tip Suitable for work on small par... Read MoreOverall Length (mm) 132 Trusco Part No. 368-8259 Mass (g) 69 RoHS directive (corresponding to 10 substances) Correspondence Hardness HRC46±4 Material S58C
- ENGINEER Lead PliersThe tip is thin and there are no knurls on the grip, so it does not damage the object. No jagged tip For pulling out, knobs, bending work, etc.Mass (g) 134 Overall Length (mm) 158 Trusco Part No. 368-8186 RoHS directive (corresponding to 10 substances) Correspondence Material Stainless steelfrom S$27.99Min. 2 days
- Three Peaks Giken Bent Tip Lead Wire Pliers, Stainless SteelIt is a very light stainless steel tool with an average weight of about 47% (maximum value) compared to our products of the same size. Stainless steel has the property of being resistant to rust. You can use it around water with confidence. Tip angle 45 °. Elastomer resin grip that fits comfortab... Read MoreDimension H (mm) 1.2 Dimension D (mm) 14 Dimension A (mm) 149 Overall Length (mm) 149 Nominal Size (mm) 150 Dimension G (mm) 2 Trusco Part No. 381-9477 Blade Angle (°) 45 Dimension B (mm) 46 Mass (g) 55 Dimension E (mm) 6 Dimension C (mm) 89 Material (Grip) Elastomer Hardness HRC48-53 (blade) Material stainless steel
- ENGINEER Lead PliersThe tip is thin and there are no knurls on the grip, so it does not damage the object. No jagged tip For pulling out, knobs, bending work, etc.Overall Length (mm) 140 Trusco Part No. 395-5397 Mass (g) 67 RoHS directive (corresponding to 10 substances) Correspondence Material Stainless steel
- TSUNODA Trinity Wide Tip Lead Wire Pliers (No Serration) 130mmSandwich structure that does not rattle even when used! Since the grip is wide and flat, you can bend the metal plate and crush caulking balls and ball chips.Head Width (mm) 10 Overall Length (mm) 128 Tip Length (mm) 21 Tip Size (mm) 3.5×2 Pattern Width (mm) 52 Mass (g) 65 Head Thickness (mm) 7 Trusco Part No. 785-2843
- KEIBA Professional Hobby flat connection Lead PliersProcessed without scratching. For bending and grasping workSize (mm) 120 Overall Length (mm) 126 Dimension A (mm) 126 Dimension B (mm) 28.5 Dimension C (mm) 50 Dimension D (mm) 6 Mass (g) 70 Trusco Part No. 760-8161 RoHS directive (corresponding to 10 substances) Correspondence Spring Included Material MARUTOLOYⅠ
- Three Peaks Giken Stainless Thin Nose Lead PlierIt is a very light stainless steel tool with an average weight of about 47% (maximum value) compared to our products of the same size. Stainless steel has the property of being resistant to rust. You can use it around water with confidence. Elastomer resin grip that fits comfortably in your hand.... Read MoreDimension H (mm) 1.2 Dimension D (mm) 14 Nominal Size (mm) 150 Overall Length (mm) 152 Dimension A (mm) 152 Dimension G (mm) 2 Trusco Part No. 381-9469 Dimension B (mm) 46 Mass (g) 55 Dimension E (mm) 6 Dimension C (mm) 89 Material (Grip) Elastomer Hardness HRC48-53 (blade) Material stainless steel
- TSUNODA sharp pont Lead PliersOverall Length (mm) 146 Material Stainless steel, grip: Elastomer resin Trusco Part No. 125-0221 Mass (g) 75
- Three Peaks Giken Lead Pliers 150mmIt is sturdy and has a wide tip to grip strongly, and supports various processing such as wire rods and sheet metal. There is no cutting ability. With tip notch.Mass (g) 125 Overall Length (mm) 150 Trusco Part No. 853-5008 Material S55C Material (Grip) Vinylfrom S$29.99Min. 2 days
- KEIBA Professional Hobby flat connection Lead PliersProcessed without scratching. For bending and grasping workSize (mm) 120 Dimension A (mm) 124 Overall Length (mm) 124 Dimension B (mm) 28.5 Dimension C (mm) 50 Mass (g) 55 Dimension D (mm) 6 Trusco Part No. 828-3789 Spring Available (one side fixed structure) RoHS directive (corresponding to 10 substances) Correspondence Material MARUTOLOYⅠ
- HOZAN (HOZAN TOOL INDUSTRIAL) miniature Lead PliersWith knurling, wide, thin type Miniature lead pliers with knurling for increased holding power.Overall Length (mm) 116.5 Hardness HRC 42 Mass (g) 42 RoHS directive (corresponding to 10 substances) Correspondencefrom S$38.99Min. 2 days
- Three Peaks Giken long stainless Lead PliersIt is a very light stainless steel tool with an average weight of about 47% (maximum value) compared to our products of the same size. Stainless steel has the property of being resistant to rust. You can use it around water with confidence. Elastomer resin grip that fits comfortably in your hand.... Read MoreDimension G (mm) 1 Dimension D (mm) 14 Nominal Size (mm) 165 Dimension A (mm) 166 Overall Length (mm) 166 Trusco Part No. 381-9426 Dimension H (mm) 4 Dimension B (mm) 48 Dimension E (mm) 8 Mass (g) 80 Dimension C (mm) 97 Material (Grip) Elastomer Hardness HRC50-55 (blade) Material stainless steelfrom S$46.99Min. 2 days
- Three Peaks Giken Short Lead Wire Pliers, Stainless SteelIt is a very light stainless steel tool with an average weight of about 47% (maximum value) compared to our products of the same size. Stainless steel has the property of being resistant to rust. You can use it around water with confidence. Elastomer resin grip that fits comfortably in your hand.... Read MoreDimension D (mm) 14 Overall Length (mm) 140 Nominal Size (mm) 140 Dimension A (mm) 140 Dimension G (mm) 2 Dimension H (mm) 3 Trusco Part No. 381-9485 Dimension B (mm) 46 Mass (g) 50 Dimension E (mm) 6 Dimension C (mm) 89 Material (Grip) Elastomer Hardness HRC48-53 (blade) Material stainless steelfrom S$29.99Min. 2 days
- MUROMOTO TEKKO Lead PliersSince the tip is wide, you can grasp the product stably. For work and processing of wires, tin plates, etc. When grabbing something that is hot and untouchable.Overall Length (mm) 150 Mass (g) 110from S$44.99Min. 2 days
- KEIBA Lead Pliers (sharp pont type )Flat processing that does not damage the work piece even when grasping, pulling, or bending. For bending and grasping workSize (mm) 140 Dimension A (mm) 144 Dimension B (mm) 34 Dimension C (mm) 50 Dimension D (mm) 7 Material MARUTOLOYⅠ Spring Nonefrom S$38.99Min. 2 days
- TSUNODA Bent Tip Lead Wire PliersTrusco Part No. 125-0222 Overall Length (mm) 144 Mass (g) 75 Material stainless steelfrom S$22.99Min. 2 days
- MUROMOTO TEKKO MERRY Lead Wire Pliers, Serrated, RD310The tip is widely and toughly processed. Grasp work for iron wire, copper wire, and thin plates.Overall Length (mm) 160 Trusco Part No. 368-9221 Included Accessories Softcover Mass (g) 115from S$46.99Min. 2 days
- KEIBA Lead PliersFlat processing that does not damage the work piece even when grasping, pulling, or bending. For bending and grasping workDimension E (mm) 14 Size (mm) 150 Overall Length (mm) 153 Dimension A (mm) 153 Dimension B (mm) 41 Dimension C (mm) 51 Dimension D (mm) 8 Trusco Part No. 828-3765 Mass (g) 85 RoHS directive (corresponding to 10 substances) Correspondence Material MARUTOLOYⅠ Spring None
- TSUNODA Trinityextra thin Lead Pliers 130mmSandwich structure that does not rattle even when used! The tip grip is hardened by quenching, making it difficult to settle even if it is thin.Tip Length (mm) 21 Trusco Part No. 785-2908 Mass (g) 65 Head Thickness (mm) 7 Head Width (mm) 10 Pattern Width (mm) 52 Overall Length (mm) 128from S$43.99Min. 2 days
- KEIBA Mini-Epo Lead Wire Pliers, Thin Tip, Stainless SteelMade of stainless steel, it is both light and rigid. Resistant to rust. Processed without scratching. For bending, grasping, and turningOverall Length (mm) 148 Dimension A (mm) 148 Size (mm) 150 Dimension B (mm) 34 Dimension C (mm) 48 Mass (g) 64 Dimension D (mm) 8.5 Trusco Part No. 828-3828 RoHS directive (corresponding to 10 substances) Correspondence Spring Included Material Stainless steel SUS420J2from S$29.99Min. 5 days
- VICTOR (Hanazono Tool) Lead Wire Pliers, without Line (with Plastic Cover)Since the grip is thin and plate-shaped, it is suitable for grasping fine lines and sheet metal processing in narrow spaces. There are no streaks on the grip, and even if you pinch an item, it will not be scratched.Dimension C (mm) 14 Dimension (mm) 150 Overall Length A (mm) 152 Dimension B (mm) 48 Size (inch) 6” TGK Part No. 775-57-49-32 Dimension D (mm) 8 Trusco Part No. 814-4716 Mass (g) 90 Specification With soft cover, without gripperfrom S$43.99Min. 12 days
- Three Peaks Giken Mini Lead PlierGrab / crush / bend / pull.Nominal Size (mm) 115 Hardness HRC 42 to 50 (body) Mass (g) 60 Material Chromium vanadium steelfrom S$29.99Min. 5 days
- TSUNODA Trinity Sharp Tip Lead Wire Pliers (No Serration) 130mmSandwich structure that does not rattle even when used! Can be attached and detached without damaging small parts that are difficult to hold by hand.Mass (g) 65 Overall Length (mm) 128 Head Thickness (mm) 7 Tip Length (mm) 21 Trusco Part No. 785-2851 Pattern Width (mm) 52 Head Width (mm) 11from S$36.99Min. 3 days
- KEIBA Mini-Epo 45° Bent Tip Needle Nose Pliers, Stainless SteelMade of stainless steel, it is both light and rigid. Resistant to rust. Processed without scratching. Convenient for intricate and narrow spaces. For bending, grasping, and turningOverall Length (mm) 145 Dimension A (mm) 145 Size (mm) 150 Dimension B (mm) 31.4 Dimension E (mm) 45 Dimension C (mm) 48 Mass (g) 64 Dimension D (mm) 8.5 Trusco Part No. 828-3829 RoHS directive (corresponding to 10 substances) Correspondence Spring Included Material Stainless steel SUS420J2from S$29.99Min. 5 days
- KEIBA Professional Hobby o-ring OpenerUseful when opening the ring. Also for cutting wire rods. For cutting / bending / grabbing workCutting Diameter, Mild Steel Wire (mm) 1.2 Cutting Diameter, Annealed Copper Wire (mm) 1.4 Size (mm) 120 Dimension A (mm) 126 Overall Length (mm) 126 Dimension B (mm) 36 Dimension C (mm) 50 Dimension D (mm) 6.2 Mass (g) 66 Trusco Part No. 828-3803 RoHS directive (corresponding to 10 substances) Correspondence Spring Included Material MARUTOLOYⅠfrom S$39.99Min. 5 days
- KEIBA electronics Lead PliersFlat processing that does not damage the work piece even when grasping, pulling, or bending. For bending and grasping workSize (mm) 140 Dimension C (mm) 50 Dimension D (mm) 7 Material MARUTOLOYⅠ Spring Nonefrom S$39.99Min. 5 days
- S2-tools Lead Wire Plier, 45 DegreesMade of rust-resistant all-stainless steel. It has the best feel and a fully polished finish. For assembly, repair, repair, professional hobby, ornaments, model making, etc. of communication equipment, electronic equipment, precision equipment, personal computers, etc.Overall Length (mm) 130 Mass (g) 40 Type 45 degree angle Trusco Part No. 774-6440 Material Stainless steelfrom S$29.99Min. 6 days
- KEIBA Electronics lead pliers (90 degree type)The toughness of the tip is heat-treated with the utmost care. The flat tip does not damage the target. We use the original high-grade steel material "Martroy [[(R1)]]" manufactured by Kobe Steel. * Please wear protective goggles during use. * Please use it according to the purpose. * B... Read MoreOverall Length (mm) 144 Tip Size (mm) 1±0.1×4.5±0.5 Mass (g) 75 Trusco Part No. 828-3770 Spring Nonefrom S$229.90Min. 12 days
- TOP KOGYO extra thin Lead PliersCan be crushed or bent at the tipNominal Size (mm) 130from S$59.99Min. 4 days
- KNIPEX cutter with flat plierIdeal for grabbing and cutting precision electronic components. The head is long and has a tapered shape. The hardness of the cutter, which has been carefully hardened, is approximately HRC60. The material is special tool steel that has been oil-quenched and tempered.Width (mm) (Joint part) 12.5, (Mouth tip) 4.0 Thickness (mm) (Joint part) 7.0 Cutting capacity (Φmm) 1.6 Overall Length (mm) 140 Cutting Capacity, Soft Wire (Φmm) 2.5 Jaw Length (mm) 35 Mass (g) 75from S$68.99Min. 4 days
- S2-tools Lead Pliers StraightMade of rust-resistant all-stainless steel. It has the best feel and a fully polished finish. For assembly, repair, repair, professional hobby, ornaments, model making, etc. of communication equipment, electronic equipment, precision equipment, personal computers, etc.Overall Length (mm) 130 Mass (g) 40 Trusco Part No. 774-6431 Material Stainless steel Type Straight, without scratches at the tipfrom S$29.99Min. 6 days
- FUJIYA Lead pliersSince the grip is thin and plate-shaped, it is suitable for gripping thin lines and processing sheet metal work in narrow places, and does not damage the grip. Ideal for assembling, repairing, and disassembling electronics and precision equipment. In particular, the tip is tough, and it has outst... Read MoreSpecification No gripping part, plating Nominal Size (mm) 170 Mass (g) 125 Overall Length (mm) 172Discontinued
- Tokyo Glass Kikai (TGK) Lead pliers 330BF-150Suitable for adjusting and assembling small parts.Dimension (mm) 150 Type 330B-150 TGK Part No. 775-57-49-32 Trusco Part No. 814-4716 Mass (g) 90 Tip Part No streakDiscontinued