Insulated Cutting Pliers
Other Related Pages
- TRUSCO insulation radio plier1000V insulation specification. It is an IEC60900 standard product. The handle part is a safety sign specification that allows you to visually check the safety. The tip is tough, does not break, does not bend, and has excellent sharpness. * 1000V insulation specification is for the handle only.Standard IEC60900 standard Cutting Capacity, Hard Wire (Φmm) 1.6from S$43.99Min. 2 days
- TRUSCO Insulated Cutting Pliers1000V insulation specification. It is an IEC60900 standard product. The handle part is a safety sign specification that allows you to visually check the safety. Standard pliers ideal for electrical work. * 1000V insulation specification is for the handle only.Standard IEC60900 standard Cutting Capacity, Hard Wire (Φmm) 1.6from S$59.99Min. 3 days
- KNIPEX insulation radio plier 1000VWidth (mm) (Joint part) 16.5, (Mouth tip) 2.5 Thickness (mm) (Joint part) 9.5, (Mouth tip) 3 Cutting Capacity, Hard Wire (Φmm) 1.6 Rated Insulation Voltage (V) 1000 Mass (g) 146 Length (mm) 160 Cutting capacity (Φmm) 2.5 Trusco Part No. 446-7493 Jaw Length (mm) 50from S$84.99Min. 2 days
- SIGNET Insulated Cutting PliersThe grip is manufactured according to the EN60900 standard.Material (Metal part) Chrome vanadium steel Standard EN60900from S$44.99Min. 4 days
- KNIPEX strong Insulated Cutting Pliers 1000VIdeal for harsh use. The unique lever design that maximizes the principle of leverage reduces the burden by 35% compared to the normal type. The grip surface has a shape that corresponds to plates and pipes, and can be used in a wide range of applications. The side cutter can cut soft wire, hard ... Read Morefrom S$87.99Min. 4 days
- KNIPEX Long Tip Insulated Needle Nose Pliers 1000VThe head is sturdy and precisely made. The side cutter can cut medium hard wires up to 3.2 mm in diameter and hard wires up to 2.2 mm in diameter. The hardness of the cutter, which has been carefully hardened, is approximately HRC61. The material is vanadium steel that has been oil-quenched and t... Read MoreWidth (mm) (Joint part) 17.5, (Mouth tip) 2.5 Thickness (mm) (Joint part) 9.5, (Mouth tip) 3 Rated Insulation Voltage (V) 1000 Cutting Capacity, Hard Wire (Φmm) 2.2 Length (mm) 200 Cutting capacity (Φmm) 3.2 Jaw Length (mm) 73from S$99.90Min. 4 days
- TRUSCO Insulated Bent Tip Needle Nose Pliers1000V insulation specification. It is an IEC60900 standard product. The handle part is a safety sign specification that allows you to visually check the safety. The tip is bent, making it ideal for narrow spaces and precision work. * 1000V insulation specification is for the handle only.Standard IEC60900 standard Cutting Capacity, Hard Wire (Φmm) 1.6from S$53.99Min. 2 days
- Pro-Auto Insulated Cutting PliersDimensions (Length L x Width W x Thickness) (mm) 205×100×50 Mass (g) 399from S$66.99Min. 5 days
- KTC insulation radio plierThis product complies with the IEC 60900: 2004 standard, which is the only international standard for insulation tools. Supports voltages up to AC1000V and DC1500V. Comes with a wire cutter.Overall Length (mm) 160 Mass (g) 150 Standard IEC 60900: 2004 standardfrom S$89.99Min. 4 days
- KNIPEX Insulated Needle Nose Pliers, with Drop PreventionStyle: Very sturdy due to semi-round mouth forging. Conforms to DIN EN / IEC 60900 standard. The 1000V insulated handle, which is made of two types of materials, uses a two-tone color of red and yellow to differentiate it from non-insulated tools. Ideal for grabbing and cutting precision electron... Read MoreCutting Capacity, Copper Wire (Φmm) 1.6 Handle 1000V insulation (VDE insulation tested) Mass (g) 156 Overall Length (mm) 160 Cutting capacity (Φmm) 2.5 Jaw Length (mm) 50 Hardness Cutter part: About HRC61 Finish Head: Chrome plating Width (mm) Joint part: 16.5, tip of mouth: 3 Thickness (mm) Joint part: 9.0, mouth tip: 2.5from S$99.90Min. 4 days
- KNIPEX 1000V Insulated Pliers, with Drop PreventionA long side cutter can cut thick cables. The hardness of the cutter, which has been carefully hardened, is approximately HRC60. Very sturdy due to forging. Conforms to DIN EN / IEC 60900 standards. The 1000V insulated handle, which is made of two types of materials, uses a two-tone color of red a... Read MoreHandle 1000V insulation (VDE insulation tested) Cutting Capacity, Copper Wire (Φmm) 12 Overall Length (mm) 180 Cutting Capacity, Hard Wire (Φmm) 2.2 Mass (g) 271 Cutting capacity (Φmm) 3.4 Cutting capacity (mm 2 ) Copper wire (multi-core): 16.0 Finish Head: Chrome platingfrom S$109.90Min. 4 days
- KNIPEX Insulated Long Needle Nose Pliers, with Drop PreventionStyle: Semi-round mouth Flexible precision tip that can withstand high loads. Flat round, long chin. A tooth profile is attached to the grip surface. With a cutter for medium hard wire with a diameter of 3.2 mm and hard wire with a diameter of 2.2 mm. High-frequency hardened cutting blade, blade ... Read MoreHandle 1000V insulation (VDE insulation tested) Cutting Capacity, Copper Wire (Φmm) 2.2 Overall Length (mm) 200 Mass (g) 215 Cutting capacity (Φmm) 3.2 Jaw Length (mm) 73 Finish Head: Chrome plating Width (mm) Joint part: 18, tip of mouth: 3 Thickness (mm) Joint part: 9.5, mouth tip: 2.5from S$139.90Min. 4 days
- KNIPEX insulation flat plier 1000VThe 1000V insulated handle, which is made of two types of materials, uses a two-tone color of red and yellow to differentiate it from non-insulated tools. The head is short and flat. There is a non-slip horizontal streak on the grip surface. The material is special tool steel that has been oil-qu... Read MoreWidth (mm) (Joint part) 17 Thickness (mm) (Joint part) 9.5 Length (mm) 160 Mass (g) 176 Jaw Length (mm) 30 Trusco Part No. 835-6475from S$68.99Min. 4 days
- KNIPEX 40° Bent Tip Insulated Needle Nose Pliers 1000VThe head is sturdy and precisely made. The side cutter can cut medium hard wires up to 3.2 mm in diameter and hard wires up to 2.2 mm in diameter. The hardness of the cutter, which has been carefully hardened, is approximately HRC61. The material is vanadium steel that has been oil-quenched and t... Read MoreWidth (mm) (Joint part) 17.5, (Mouth tip) 2.5 Thickness (mm) (Joint part) 9.5, (Mouth tip) 3 Rated Insulation Voltage (V) 1000 Cutting Capacity, Hard Wire (Φmm) 2.2 Length (mm) 200 Cutting capacity (Φmm) 3.2 Jaw Length (mm) 73, (Bend 23)from S$119.90Min. 4 days
- KNIPEX 40° Bent Tip Insulated Needle Nose Pliers 1000VIdeal for grabbing and cutting precision electronic components. The tip shape of the head is semi-round. There is a non-slip horizontal streak on the grip surface. The side cutter can cut medium hard wires up to 2.5 mm in diameter (up to 2.2 mm for 125 mm size pliers) and hard wires up to 1.6 mm.... Read MoreWidth (mm) (Joint part) 16.5, (Mouth tip) 2.5 Thickness (mm) (Joint part) 9.5, (Mouth tip) 3 Cutting Capacity, Hard Wire (Φmm) 1.6 Rated Insulation Voltage (V) 1000 Mass (g) 150 Length (mm) 160 Cutting capacity (Φmm) 2.5 Trusco Part No. 446-7523 Jaw Length (mm) 50from S$86.99Min. 4 days
- ESCO 180mm insulation strong type plierEsco Part No. EA534KB-180 Overall Length (mm) 180from S$67.99Min. 4 days
- GEDORE insulation radio plier1000V insulation specification. It is a European standard EN60900 compliant product.2018 Trusco page 4 1972 Specification Chrome plating finish Tip Size (mm) Half curvedfrom S$75.99Min. 2 days
- KNIPEX insulation Pliers, with Round Nose 1000VThe 1000V insulated handle, which is made of two types of materials, uses a two-tone color of red and yellow to differentiate it from non-insulated tools. Ideal for forming wires into loops. The head is a precisely machined short cone. The grip surface is smooth. The material is special tool stee... Read MoreWidth (mm) (Joint part) 18, (Mouth tip) 3 Length (mm) 160 Mass (g) 175 Jaw Length (mm) 30 Trusco Part No. 835-6477from S$68.99Min. 4 days
- GEDORE Insulated Cutting Pliers1000V insulation specification. Conforms to DIN EN / IEC 60900 standards. You can cut all wires up to 1.6 mm in diameter, including piano wire.from S$75.99Min. 2 days
- STAHLWILLE Insulated Cutting PliersStandard EN60900 Mass (g) 317 Overall Length L (mm) 200 Cutting capacity (mm 2 ) (Cable wire) 16from S$159.90Min. 4 days
- BAHCO 1000Vinsulation strong type plier 200mmMass (g) 350 Trusco Part No. 497-9214 Overall Length (mm) 200from S$149.90Min. 32 days
- Tech-EV Insulated Tools radio plier (long nose )It is an IEC60900 standard product. The insulating film of the molded resin has achieved an unprecedented thinness of the film. There is a barb on the top of the handle to prevent your hands from slipping. It is also ideal for work in places where there is no space. The expiration date is 3 years... Read MoreTrusco Part No. 460-3796 Cutting Capacity, Piano Wire (Φmm) 2 Standard IEC60900 Mass (g) 268 Overall Length (mm) 210from S$49.99Min. 3 days
- ESCO 180mm Insulated pliersOverall Length (mm) 180 Mass (g) 250 Finish Chrome-plated Blade Hardness HRC62from S$149.90Min. 6 days
- ESCO 200mm Insulated pliersOverall Length (mm) 200 Mass (g) 317 Finish Chrome-plated Blade Hardness HRC62from S$159.90Min. 6 days
- KNIPEX Insulated Bent Tip Needle Nose Pliers, with Drop PreventionFlexible precision tip that can withstand high loads Style: Half-round mouth Very sturdy due to forging. Conforms to DIN EN / IEC 60900 standard. The 1000V insulated handle, which is made of two types of materials, uses a two-tone color of red and yellow to differentiate it from non-insulated too... Read MoreJaw Length (mm) 73, 23 (bend) Handle 1000V insulation (VDE insulation tested) Width (mm) Joint part: 18, tip of mouth: 3 Mass (g) 215 Hardness Cutter part: About HRC61 Cutting capacity (Φmm) 3.2 Thickness (mm) Joint part: 9.5, mouth tip: 2.5 Overall Length (mm) 200 Cutting Capacity, Copper Wire (Φmm) 2.2 Finish Head: Chrome plating Offset Angle (°) Forward turn: 40from S$139.90Min. 4 days
- TRUSCO insulation strong type plier1000V insulation specification. It is an IEC60900 standard product. The handle part is a safety sign specification that allows you to visually check the safety. Since the fulcrum is shorter from the tip than ordinary pliers, it has excellent cutting ability. (Adopting eccentric lever principle) *... Read MoreCutting Capacity, Hard Wire (Φmm) 1.6 Standard IEC60900 standardfrom S$59.99Min. 32 days
- BAHCO insulation strong type plier1000V insulation specification. Corrosion resistant black finish. It is a European standard EN60900 compliant product. Used for cutting piano wire in electrical work. * 1000V insulation specification is for the handle only.Standard EN60900from S$99.90Min. 32 days
- BAHCO 1000V Insulated Long Needle Nose Pliers 200mmTrusco Part No. 813-1960 Mass (g) 170 Overall Length (mm) 200from S$159.90Min. 5 days
- HAZET VDEInsulated Cutting Pliers1000V insulation tool. A highly adaptable plier with a slim tip design. The ergonomic two-component grips are red and yellow to indicate the insulating tool. For electrical equipment work, for repairing electric vehicles such as hybrid vehiclesfrom S$159.90Min. 62 days
- BAHCO 1000V Insulated Long Needle Nose Pliers 160mmOverall Length (mm) 160 Trusco Part No. 813-1959 Mass (g) 160from S$139.90Min. 5 days
- Ko-Ken (Yamashita Industrial Lab) Insulation + pliers + total length 200mmDimension L (mm) 200 Mass (g) 300 RoHS directive (corresponding to 10 substances) Correspondencefrom S$76.99Min. 8 days
- ESCO 190mm [1000V]Insulated Cutting PliersEsco Part No. EA534KD-190 Overall Length (mm) 190from S$129.90Min. 4 days
- KLEIN TOOLS strong type Insulated Cutting PliersOverall Length (mm) 244.5 Trusco Part No. 114-2932 Cutting Capacity, Hard Wire (Φmm) 2.5 Material Induction hardening steel Mass (g) 600from S$389.90Min. 32 days
- KNIPEX Insulated Needle Nose PliersTrusco Part No. 116-3229 Overall Length (mm) 145 Mass (g) 145 Cutting Capacity, Soft Wire (Φmm) 16 Cutting Capacity, Hard Wire (Φmm) 2 Material Chromium vanadium steelfrom S$89.99Min. 3 days
- KNIPEX Insulated Crimping Pliers, with Drop PreventionVery sturdy due to forging. Conforms to DIN EN / IEC 60900 standard. The 1000V insulated handle, which is made of two types of materials, uses a two-tone color of red and yellow to differentiate it from non-insulated tools. The improved lever ratio reduces the force applied to the pliers by as mu... Read MoreFinish Head: Polishing Crimping capacity (mm 2 ) 0.25-16 Overall Length (mm) 180 Crimping ability (AWG) 23-5 Handle 1000V insulation (VDE insulation tested) Mass (g) 254 Number of Crimpings 9from S$219.90Min. 4 days
- BAHCO 1000Vinsulation strong type plier 160mmOverall Length (mm) 160 Trusco Part No. 497-9192 Mass (g) 255from S$129.90Min. 5 days
- GEDORE Insulated Bent Tip Needle Nose Pliers1000V insulation specification. It is a European standard EN60900 compliant product.2018 Trusco page 4 1972 Specification Chrome plating finish Tip Size (mm) Half curvedfrom S$77.99Min. 2 days
- Ko-Ken (Yamashita Industrial Lab) Insulation + radio pliers + total length 200mmMass (g) 175 Dimension L (mm) 180 RoHS directive (corresponding to 10 substances) Correspondencefrom S$87.99Min. 8 days