Stainless Steel Pliers
Other Related Pages
- P.Tool Wire Loop PlierLoop pliers that allow easy bending of wires and wires. You can easily make 3 size rings.Material Stainless steel (SUS410)
- TSUNODA stainless plierA gem made of high-grade stainless steel! Useful for work in rust-resistant and moist places and outdoors.Cutting Capacity (Φmm) Soft Iron Wire 1.2 Head Thickness (mm) 11 Overall Length (mm) 175 Cutting Capacity, Copper Wire (Φmm) 2 Mass (g) 210 Head Width (mm) 22 Tip Length (mm) 36 Pattern Width (mm) 58 Trusco Part No. 828-3538from S$55.99Min. 2 days
- TONE SUSplierStainless steel tools with excellent corrosion resistance, chemical resistance, and hygiene.Dimension T (mm) 10.5 Dimension L (mm) 170 Mass (g) 190 Dimension A (mm) 22 Trusco Part No. 288-2035 Dimension H (mm) 47
- S2-tools Wire Loop PliersMade of rust-resistant all-stainless steel. It has the best feel and a fully polished finish. You can create rings and hooks of various shapes. Since the inside of the tip is not knurled, you can work without damaging the object. As a vise for holding small parts and cloth for assembly, repair, r... Read MoreOverall Length (mm) 150 Trusco Part No. 853-4965 Mass (g) 90 Type No tip cracks With spring function Material Stainless steel
- S2-tools omnipotent plier StraightMade of rust-resistant all-stainless steel. It has the best feel and a fully polished finish. As a fishing plier for assembly, repair, repair and professional hobby, decoration related, model making, and fishing of communication equipment, electronic equipment, precision equipment, personal compu... Read MoreMaterial Stainless steelfrom S$36.99Min. 6 days
- S2-tools Special Pliers, Beak TypeMade of rust-resistant all-stainless steel. It has the best feel and a fully polished finish. It is a special plier that is indispensable for very convenient professional work that is precise and elaborate for complicated grasping work, bending work, pulling work, etc. in a narrow place. For comp... Read MoreOverall Length (mm) 130 Mass (g) 70 Trusco Part No. 853-4964 Material Stainless steelfrom S$39.99Min. 6 days
- P.Tool Rod End Joints, Straight Type omnipotent plierCan be widely used for home work, fishing, and marine use It is an excellent product that can handle various tasks with oneOverall Length (mm) 150 Specification Straight type Size (mm) 150from S$29.99Min. 4 days
- P.Tool Universal Bent Tip PliersCan be widely used for home work, fishing, and marine use It is an excellent product that can handle various tasks with oneSize (mm) 160 Overall Length (mm) 160 Specification Precurved typeDiscontinued
- ENGINEER Stainless steel lead pliersUses stainless steel with excellent corrosion resistance. Ideal for applications where tweezers do not have sufficient holding power.Overall Length (mm) 119 Material SUS420 Mass (g) 45Discontinued
- ENGINEER Stainless steel round pliers (curved)Uses stainless steel with excellent corrosion resistanceMaterial SUS420 Mass (g) 47 Overall Length (mm) 121Discontinued
- FUJIYA Stainless Series (Pendant Stainless Steel Radio Pliers)Hard to rust. Ideal for leisure activities such as fishing.Cutting Capacity, Steel Wire (Φmm) 1.2 Trusco Part No. 117-9403 Mass (g) 120 Dimension (mm) 150 Cutting Capacity, Copper Wire (Φmm) 2.6Discontinued
- FUJIYA Stainless series (stainless steel pliers)Hard to rust. Ideal for leisure activities such as fishing.Cutting Capacity, Steel Wire (Φmm) 1.2 Trusco Part No. 117-9390 Mass (g) 120 Dimension (mm) 150 Cutting Capacity, Copper Wire (Φmm) 2.6Discontinued
- ENGINEER Stainless long noseUses stainless steel with excellent corrosion resistanceMaterial SUS420 Mass (g) 50 Trusco Part No. 395-5419 Overall Length (mm) 128Discontinued