Nibblers
Niplar is a tool used to cut steel plates and resin plates into curves and straight lines. By using Nippler, it is possible to cut thin iron plates, aluminum plates, and resin plates, which were difficult to process up to now, into your desired shape. Even if the same nippler is used, the maximum thickness that can be processed changes depending on the material to be cut. For example, a nippler that can cut a 1.2 mm thick material with iron or aluminum can process a maximum thickness of 2.0 mm if it is a plastic plate.
Other Related Pages
- Three Axis Handy NibblerYou can smoothly cut straight lines and curves of iron plates and resin plates. For cutting iron plates and resin plates.
- ENGINEER Nibbling ToolThin iron plates, aluminum plates, and resin plates that were difficult to process can be cut into any shape. It is also ideal for processing aluminum cases for home-built PCs. * When cutting inside the material, make a pilot hole of about Φ9.5 mm before starting work.
- KNIPEX Steel Plate NibblerFor cutting iron, copper, and aluminum plates with a maximum thickness of 1.2 mm and plastic plates with a maximum thickness of 2.0 mm. Cuts the board without deforming it. The cut surface is beautifully finished, so there is no need to reshape it. With a tip breaker, the cut pieces do not turn u... Read MoreOverall Length (mm) 280 Mass (g) 461 Trusco Part No. 446-9518from S$139.90Min. 2 days
- HOZAN (HOZAN TOOL INDUSTRIAL) Chassis Punch SetYou can easily make holes with one hand. * It is necessary to process a pilot hole of 10 mmΦ.Mass (g) 480 (excluding case) Trusco Part No. 810-7135
- ENGINEER Spare Blade for Nibbling ToolTrusco Part No. 395-5681 RoHS directive (corresponding to 10 substances) Correspondence Suitable Model TZ-20from S$12.99Min. 2 days
- EDMA Super Cups NR1Support with a head and cut metal! That's why Nibbler Shah doesn't bend. Curl cutter (nipper) integrated type allows opening work. Mild steel plate: 1.2 mm Stainless steel 0.6mm Aluminum / PVC: 2.0mm Polycarbonate: 2.5mmOverall Length (mm) 275 Mass (g) 488
- ESCO Hand Nibbler* The grip color may change from red / black to orange / black without notice.Blade Width (mm) 2.7 Mass (g) 480 Esco Part No. EA627AC Overall Length (mm) 250
- EDMA EDMA MULTI COUP EXTRACuts wood, molding, rubber and PVC at all angles. The 65 mm long blade can be replaced and polished. The plate part can be replaced and can be used for a long time. Accurate angle cutting with angle graduated plate. 65mm long single plate. Supports a wide range of uses such as resin molding, wood... Read MoreMass (g) 384from S$77.99Min. 4 days
- EDMA Super Cups NR3The corrugated head has expanded the working range. Mild steel plate: 1.2 mm Stainless steel 0.6mm Aluminum / PVC: 2.0mm Polycarbonate: 2.5mmMass (g) 485 Overall Length (mm) 275from S$139.90Min. 4 days
- EDMA Metal Punching DevicesIt can be fixed to the wall even with a thick material. Hammer type stapler. Can store 175 needles. Thick sheet can be fixed in a well-balanced manner.Mass (g) 928 Overall Length (mm) 282from S$149.90Min. 4 days
- HOZAN (HOZAN TOOL INDUSTRIAL) Center boltSpecification K-82 + / + 83 + common Suitable Model K-82、K-83from S$9.99Min. 5 days
- EDMA EDMA APOLLO Left CutA powerful hand tool with a left curve specification.Overall Length (mm) 255 Mass (g) 466from S$73.99Min. 4 days
- HOZAN (HOZAN TOOL INDUSTRIAL) UsSpecification For K-83 Suitable Model K-83from S$19.99Min. 5 days
- EDMA multi Cups boxBy exchanging the cradle at the tip, 90 ° cutting of square material, angle cutting with angle scale, A multi-box that enables cutting of 16mm and 20mm pipes with a single unit. Accurate angle cutting with angle graduated plate. 65mm long single plate. A cut part that matches the shape of the squ... Read MoreMass (g) 913from S$149.90Min. 4 days
- EDMA EDMA TRIO COUPAesthetically cut all piping tubes without burrs. 16mm, 20mm and 25mm 3-step guides support the material. PER / PVC tube cuts without distortion. The 3-step guide is automatically locked, and the material does not move, making work easier.Overall Length (mm) 255 Mass (g) 505from S$129.90Min. 4 days
- EDMA EDMA PLURI COUP EXTRAA hand-in tool that cuts without breaking the shape of square PVC and partitioned square moldings. A cut part that matches the shape of the square material. The shape of the cradle holds and cuts cleanly without breaking the shape of the material that can be cut at 90 ° square. Supports angle mat... Read MoreMass (g) 350from S$84.99Min. 4 days
- EDMA EDMA APOLLO Right CutA powerful hand tool with a right curve specification.Overall Length (mm) 275 Mass (g) 485from S$73.99Min. 4 days
- HOZAN (HOZAN TOOL INDUSTRIAL) handleSpecification K-82 + / + 83 + common Suitable Model K-82、K-83from S$3.39Min. 5 days
- HOZAN (HOZAN TOOL INDUSTRIAL) Hand nibblerHollow out a metal plate with one hand. * For hole processing, it is necessary to process a pilot hole of 10 mmΦ.Overall Length (mm) 173 Mass (g) 190 Trusco Part No. 810-7136Discontinued
- HOZAN (HOZAN TOOL INDUSTRIAL) Hand nibblerHollow out a metal plate with one hand. * For hole processing, it is necessary to process a pilot hole of 10 mmΦ.Discontinued
Filter by categories