Hand Staplers
Other Related Pages
- MonotaRO Tucker hand type power typeLath upholstery for construction, heat insulating material, outer wall sheeting. * Not compatible with Osaka Tamashii brand staples. * Do not use for any other purpose.Compatible Staple (Rapid)#140 Staple Width (mm) 10 Mass (g) 646 Staple Leg Length (mm) 6~14
- SUNDRY 2WAY powerful hand tuckerIt can be used in two ways: tacker and stapler. For DIY work such as handicrafts and replacement of cloth and leather for furniture. The grip is made of PVC, so it fits comfortably in your hand and you can hold it firmly. With a knob for adjusting the needle driving strength. If the needle is clo... Read MoreMass (g) About 600 Dimensions, Height H x Width W x Thickness t (mm) 100×160×31 Staple Leg Length (mm) 4~14 Included Accessories Replacement needle (staple) 50 Staple Width (mm) 12 Material Body / Steel / TPR, Grip / PVC
- MAX Gun TackerRobust body that can withstand professional use Temporary fixing of construction lath, heat insulating material, felt / sheet, tagging, ceiling material, etc. * When using, be sure to wear protective goggles for workers and those around them. Never point the outlet at the human body. If you feel ... Read MoreStaple Width (mm) 12 Number of Loading Staples 150 pieces Dimensions (H x W x L) (mm) 160×34×176 Dimensions (Length L x Width W x Height H) (mm) 176×34×160 Staple Leg Length (mm) 6・8・10・13 Mass (g) 700
- MAX Gun Tacker2-way type that can also be clinched For panel / campus production, vinyl house production, display, insect net / cheesecloth, etc. * Color cannot be specified.Number of Loading Staples 100 pieces Trusco Part No. 119-4883 Staple Width (mm) 12 Compatible Staple 1208F、T3-6M Dimensions (H x W x L) (mm) 140×32×155 Mass (g) 220 Staple Leg Length (mm) 6・8 Included Accessories With 1208F (400 pieces)
- MAX Mini tacka TG-HYou can drive with a light force. Convenient for crafting. * It may not be possible to drive into hard wood.Trusco Part No. 004-9271 Number of Staple Loaded (pieces) 100 Suitable Staple 1208F・T3-6M Outer Dimensions, Height H x Width W x Length L (mm) 131×25×151 Mass (g) 210 Staple Leg Length (mm) 6、8 Color Blue Staple Loading Magazine slide system Included Accessories Needle (1208F) x 400
- MonotaRO Gun TuckerLath upholstery for construction, heat insulating material, outer wall sheeting. * Do not use for any other purpose.Staple Leg Length (mm) 6~12 Mass (g) 556 Staple Width (mm) 10.6~13
- MonotaRO Gun Tucker StaplerIt can be used as both a tacker and a stapler. * Do not use for anything other than its intended purpose.Compatible Staple (MAX) T3 Staple Width (mm) 12.7 Mass (g) 174 Staple Leg Length (mm) 6~10
- MonotaRO Hammer TuckerLath upholstery for construction, heat insulating material, outer wall sheeting. * Do not use for anything other than its intended purpose.Compatible Staple (MAX)1208F、T3-10MB、T3-10MB-L、T3-6M Staple Width (mm) 12.7 Mass (g) 426 Staple Leg Length (mm) 6~10
- MAX Minitacca TG-MYou can drive with a light force.Number of Staple Loaded (pieces) 120 Outer Dimensions, Height H x Width W x Length L (mm) 123×12×155 Mass (g) 330 Staple Leg Length (mm) 8 Staple Width (mm) 8 Suitable Staple 808FC Color Green Staple Loading Magazine slide system Included Accessories With 120 needles
- SUN UP 2-way metal tacker strong typeDurable metal body. The driving force can be adjusted. You can use two ways (2WAY) of convenient tacker and stapler work.Suitable Staple (mm) Shoulder width: 11-12, foot length: 4-11 Staple Size (mm) W12XH10
- Rapid Rapid Hammer TackerIt supports four types of grips: normal grip, hammer grip, high grip, and drummer grip. Both right-handed and left-handed people can use it as it is without any adjustment. Ergonomic and efficient work is possible. Lightweight type that is easy to hold with a newly designed grip based on ergonomics.Suitable Staple (mm) 19/7 Mass (g) 370
- SUN UP Strong staplerIt is a replacement needle for "SUN UP 2 Way Tucker".Mass (g) 145 Dimensions (Width W x Height H) (mm) (Needle) 11 × 7 Overall Length (mm) 70from S$5.99Min. 2 days
- SUN UP 3-way multi-tucker (tucker & staple & cable clamp) 100 replacement needles (staple) includedBy changing the attachment position, you can use it in 3 convenient ways (3WAY). By changing the attachment position, you can use it in 3 convenient ways (3WAY). Powerfully fixed even with a lightweight body. For repairing chairs and beds, cappet stoppers, displays, paneling, tag / labeling, inse... Read MoreMass (g) 217 Overall Length (mm) 165
- TRUSCO TukkaOverall Length (mm) 165 Trusco Part No. 115-3336 Mass (g) 605 Shoulder width (mm) 25 Included Accessories 150 needles Height (mm) 115from S$39.99Min. 2 days
- MAX Temporary nail tackerDimensions (H x W x L) (mm) 170×34×259 Mass (g) 915 Staple Leg Length (mm) 20from S$109.90Min. 2 days
- arrow ARROW Easy Shot Hand TuckersFor re-covering cloth and leather such as furniture. For DIY work such as work. The needle can be easily driven with one hand, reducing the burden on the hand. Since the grip and the driving position of the conventional hand tacker are far apart, they will float unless they are pressed with both ... Read MoreDimension (mm) Needle feet: 10 (# 276) Width (mm) Needle: 11.3
- TRUSCO Hammer tackerOverall Length (mm) 284 Shoulder width (mm) 27 Trusco Part No. 115-3337 Mass (g) 496 Height (mm) 50
- iHelp Gun Tucker Stapler 2wayIt is a compact 2-way tacker that can be used for driving with a tacker and for paper binding with a stapler. Replacement staple part number / IH-CT6B / IH-CT8B (commercially available staples with a shoulder width of 12 mm and a foot length of 6 to 8 mm can also be used). Repair of chairs and be... Read MoreStaple Width (mm) 12 Staple Length (mm) 6~8from S$15.99Min. 2 days
- MAX Guntaka2WAY type that can be driven and bent (clinched) Colors are assorted from 3 colors (red, blue, yellow) It is convenient for panel / canvas production, vinyl house production, display, insect net / cheesecloth, etc.Staple Leg Length (mm) 6・8 Dimensions (H x W x L) (mm) 140×32×155 Mass (g) 220 Staple Width (mm) 12 Number of Loading Staples 100 pieces Included Accessories With 1208F (2000 pieces) Suitable Staple 1208F・T3-6Mfrom S$18.99Min. 6 days
- Takashiba Gimune Mfg. DIA-T Gun TuckerFor building lath board stoppers, heat insulating material stoppers, felt / sheet attachments, tag attachments, ceiling material attachments, etc. A sturdy body with a tough design. For staple striking work.Overall Length (mm) 170 Mass (g) 560 Width (mm) Corresponding staples: 10-12from S$48.99Min. 2 days
- Wakai Sangyo WAKAI Hammer Hand Stapler WECombined machine that can use WT10ML and PF07 For roofing / breathable waterproof sheet stopperfrom S$78.99Min. 4 days
- Wakai Sangyo WAKAI Gun Tucker G07With a handle lock mechanism that is convenient for storing gun tackers with a sturdy aluminum body curved grip that fits in your hand For roofing, moisture permeable waterproof sheet fixing frame, woodworking, poster pastingfrom S$46.99Min. 4 days
- Wakai Sangyo WAKAI Hammer Tucker J10Hammer tacker with 1010 staples For roofing / breathable waterproof sheet stopperfrom S$78.99Min. 4 days
- ESCO [For EA575AL] 12mm staples (1000 pieces)Quantity 1000 pieces Length (mm) 12from S$6.59Min. 6 days
- SUN UP 2-way TackerFor work / setup work, chair repair, tag feeding, vinyl house production, etc. For bed repair, carpeting, display paneling, netting, etc. You can use it like a stapler by attaching optional parts. Fixing paper and sheets. For paper binding work.Compatible staple shoulder width (mm) 11~13 Overall Length (mm) 150 Mass (g) 220 Suitable Staple (mm) High: 5-8 Specification Staple quantity: 100from S$14.99Min. 2 days
- Wakai Sangyo WAKAI Hammer Tucker E07Hammer tacker that can use PF07 staples For roofing / breathable waterproof sheet stopper * Be sure to wear safety glasses, safety protective equipment, etc. during construction. * Do not point the injection port at a person. * Never use if you feel any abnormality. * Never modify this unit. * St... Read Morefrom S$49.99Min. 4 days
- Wakai Sangyo WAKAI Gun Tucker G10Lightweight aluminum body (530g) with gun tacker driving depth adjustment mechanism and handle lock mechanism convenient for storage For roofing / breathable waterproof sheet stopperfrom S$87.99Min. 5 days
- KYOKUTO (Kyokuto-Sanki) Hammer Tucker (Tachikawa)If you hit it like a hammer, the staples will be driven. Please use for fixing felt etc.Number Tachikawa: HTS-Pristafrom S$89.99Min. 6 days
- Takashiba Gimune Mfg. DIA-T Hammer TuckerFor building lath board stoppers, heat insulating material stoppers, felt / sheet attachments, tag attachments, ceiling material attachments, etc. Just hit it like a mallet. Professional specifications with tough design. For staple striking work.Overall Length (mm) 280 Mass (g) 422 Width (mm) Corresponding staples: 10-12from S$58.99Min. 6 days
- Wakai Sangyo WAKAI Hammer Tucker E10Hammer tacker that can use PP10 staples For roofing / breathable waterproof sheet stopperfrom S$78.99Min. 4 days
- PROMOTE Home puncherFor pasting various items such as posters and wire netting For creating screen doors and campuses, and for repairing chairs and sofasNumber of Loading Staples 100 pieces Staple Width (mm) 12 Staple Leg Length (mm) 8 (6 can also be used) Included Accessories With 100 staplesfrom S$13.99Min. 4 days
- TACHIKAWA Hammer tackerStaples can be easily driven by simply hammering them down in the same way as a mallet. Architectural lath upholstery. Asphalt roofing upholstery.Trusco Part No. 253-5521 Mass (g) 710 Number of Staple Loaded (pieces) 100 Height (mm) 70 Overall Length (mm) 320 Suitable Staple H-1008、H-1010Discontinued
- TACHIKAWA Hammer TuckerStaples can be easily driven by simply hammering them down in the same way as a mallet. Architectural lath upholstery, paper (tags, posters) upholstery, felt upholstery, etc.Mass (g) 520 Overall Length (mm) 285 Suitable for Needle / T3-10MB-1P (MAX) Height (mm) 45 Trusco Part No. 372-7238 Number of Staple Loaded (pieces) 150 Width (mm) 30Discontinued
- MAX Hobby staplerA 2-way type that can also be clinched. Using "two-handed" staples with a length of 6 mm (T3-6M) makes it easier for the staples to enter the tree. You may not be able to drive into hardwood. * Color cannot be specifiedStaple Leg Length (mm) 6・8 Body color Blue / red / yellow Dimensions (H x W x L) (mm) 140×32×155 Mass (g) 220Discontinued
- MAX Guntakaka TG-A (N)Robust body that can withstand professional use You can easily perform construction lath upholstery, heat insulating material, and outer wall sheet striking.Number of Loading Staples 150 pieces Outer Dimensions, Height H x Width W x Length L (mm) 160×34×176 Staple Leg Length (mm) 6,8,10,13 Mass (g) 700 Color Brown Type Magazine slide systemDiscontinued
- MAX GuntakaIdeal for woodworking. Stapler that can be hit on a tree (for professionals)Dimensions, Width W x Length L x Height H (mm) 38×220×220 Mass (g) 810Discontinued