All Category

Pullers (Separators)

A puller is a special tool for pulling things. It is an indispensable tool for car maintenance. Suitable for pulling out small diameter bearings for automobiles and home appliances. A general-purpose puller with two or three claws, a bearing puller that can handle round shapes such as bearings, a bolt type puller that hooks bolts instead of claws, a tie rod end of a steering rack, and a ball of a lower arm There is a ball joint puller that can be used to remove the joint.
View : Grid List
Filter

Items 1 - 40 of 787

Set Ascending Direction
  1. Gear puller 3 claws
    MonotaRO Gear puller 3 claws
    It is used to pull out gears and pulleys. * Do not use for anything other than its intended purpose.
    Material  Chrome vanadium 
    Rating:
    94%
    from S$52.99
    Min. 2 days
  2. Bearing Puller Strong Type
    MonotaRO Bearing Puller Strong Type
    Strong type for professionals. When the bearing is small, it can be adjusted by tightening the screw. For removing small diameter bearings for power tools and wheels. * Do not use for anything other than its intended purpose.
    Material  CRV 
    Rating:
    83%
    from S$33.99
    Min. 2 days
  3. Gear puller
    MonotaRO Gear puller
    * Do not use for anything other than its intended purpose.
    Hook Type  2 claw  Material  Chrome vanadium 
    Rating:
    85%
    from S$28.99
    Min. 2 days
  4. Gear Puller G Type
    SUPER TOOL Gear Puller G Type
    Expands the reach of the claws by making the claw holes 2 holes. The adapter with steel balls greatly reduces frictional resistance.
    Hook Type  2 claw 
    Rating:
    93%
    from S$48.99
    Min. 2 days
  5. Gear Puller 3 Size Set
    MonotaRO Gear Puller 3 Size Set
    By using carbon steel as the material, it became a bargain price. It is a set product of a size that is frequently used. * Not sold separately
    Mass (kg)  (75mm)0.37 (100mm)0.64 (150mm)1.17  Dimension S (mm)  (75mm)2.5 (100mm)3.4 (150mm)4.4  Dimension H (mm)  (75mm)40 (100mm)90 (150mm)140  Load Capacity (kN)  (75mm)8.82 (100mm)11.76 (150mm)17.64  Dimension A (mm)  (75mm)M12 (100mm)M12.5 (150mm)M14  Set Contents  75mm ・ 100mm ・ 150mm each one  Material  Carbon steel 
    Rating:
    77%
    from S$85.99
    Min. 2 days
  6. Armature Bearing Puller
    SUPER TOOL Armature Bearing Puller
    Ideal for pulling out small-diameter bearings installed in power tools, home appliances, automobiles, etc.
    Specification  With speed knob for quick fastening 
    Rating:
    94%
    from S$49.99
    Min. 2 days
  7. Gear Puller GL (Strong Type For Professional Use)
    SUPER TOOL Gear Puller GL (Strong Type For Professional Use)
    Ideal for pulling out bearings, pulleys, gears, etc. in the dismantling and repair of machines and automobiles. It is especially suitable for pulling out gears and pulleys in deep places.
    Hook Type  Long claw 
    Rating:
    93%
    from S$99.90
    Min. 2 days
  8. Steel ball adapter for gear puller
    SUPER TOOL Steel ball adapter for gear puller
    Specification  With retaining ring 
    Rating:
    83%
    from S$13.99
    Min. 2 days
  9. Gear puller washer
    SUPER TOOL Gear puller washer
    Rating:
    95%
    from S$3.89
    Min. 2 days
  10. 3-jaw gear puller
    TOP KOGYO 3-jaw gear puller
    A pulley pulling tool that exerts an average pulling force on three points. GP3-100 and GP3-150 are very convenient because they can be used as two-claw or three-claw depending on the place of use. It boasts excellent durability due to careful processing and perfect heat treatment. Pulley pulling... Read More
    Rating:
    98%
    from S$99.90
    Min. 2 days
  11. Gear Puller Bolt / Nut
    SUPER TOOL Gear Puller Bolt / Nut
    Rating:
    98%
    from S$5.69
    Min. 2 days
  12. Sliding Gear Puller (Thin Jaw Long Type)
    SUPER TOOL Sliding Gear Puller (Thin Jaw Long Type)
    A dedicated tool for pulling out gears, pulleys and bearings. Since the claws slide in parallel, it is effective for work in narrow spaces. It can be used for both outer and inner hooks just by resetting the claws. It is a thin nail type.
    Rating:
    90%
    from S$129.90
    Min. 2 days
  13. Gear Puller Parts Male / Female Screw Set
    SUPER TOOL Gear Puller Parts Male / Female Screw Set
    Rating:
    100%
    from S$35.99
    Min. 2 days
  14. Slide Gear Puller (Thin Jaw Type)
    SUPER TOOL Slide Gear Puller (Thin Jaw Type)
    A dedicated tool for pulling out gears, pulleys and bearings. Since the claws slide in parallel, it is effective for work in narrow spaces. It can be used for both outer and inner hooks just by resetting the claws. It is a thin nail type.
    Rating:
    92%
    from S$99.90
    Min. 2 days
  15. Gear Puller 3-Jaw
    ARM SANGYO Gear Puller 3-Jaw
    A 3-claw type that works with an average pulling force on 3 points to prevent cracking and deformation. The claws are forged from special steel, and the set screws are rolled screws for sufficient strength and durability. By attaching the claws in the opposite direction, it is possible to handle ... Read More
    Rating:
    86%
    from S$55.99
    Min. 2 days
  16. Bearing Separator
    SUPER TOOL Bearing Separator
    A type that alternately tightens the nuts of both male screws. The G / GL type is ideal for pulling out bearings and gears that do not have gaps for claws.
    Rating:
    90%
    from S$159.90
    Min. 2 days
  17. Gear puller (slide type)
    SUPER TOOL Gear puller (slide type)
    The slide claws are fixed with knob screws to prevent the claws from escaping under load. Inner hanging work is also possible by changing the direction of the claws. It can be used even in places with few gaps by replacing it with a thin nail (optional). The male thread is a trapezoidal thread. T... Read More
    Rating:
    100%
    from S$99.90
    Min. 2 days
  18. Gear puller
    TOP KOGYO Gear puller
    Gear puller with a large guaranteed load
    Rating:
    100%
    from S$69.99
    Min. 2 days
  19. G type Gapula G-4
    SUPER TOOL G type Gapula G-4
    The slide claws are fixed with knob screws to prevent the claws from escaping under load. Inner hanging work is also possible by changing the direction of the claws. It can be used even in places with few gaps by replacing it with a thin nail (optional). The male thread is a trapezoidal thread. T... Read More
    Type  Long nails  Material  Special steel (SCM435) 
    Rating:
    100%
    from S$129.90
    Min. 2 days
  20. Replacement hook for EA556AG-2
    ESCO Replacement hook for EA556AG-2
    Suitable Model  EA566AG-2  Esco Part No.  EA566AG-12 
    Rating:
    60%
    from S$22.99
    Min. 2 days
  21. 10pcs Packing Tool
    ESCO 10pcs Packing Tool
    Esco Part No.  EA566AH-10 
    Rating:
    20%
    from S$329.90
    Min. 2 days
  22. 270mm [Medium] Flexible Packing Hook
    ESCO 270mm [Medium] Flexible Packing Hook
    Material  Steel spring  Overall Length (mm)  270  Corkscrew Diameter (Φmm)  Wire Diameter (Φmm)  2.5  Esco Part No.  EA566AG-2 
    from S$59.99
    Min. 2 days
  23. Stepped / Auxiliary Adapter (Shock Speed Puller)
    SUPER TOOL Stepped / Auxiliary Adapter (Shock Speed Puller)
    Material  Special steel 
    Rating:
    100%
    from S$16.99
    Min. 2 days
  24. Bearing Puller Set Parts (Inner Jaw)
    SUPER TOOL Bearing Puller Set Parts (Inner Jaw)
    * Bearing puller slide handle BPH6 (sold separately) is also required.
    Rating:
    100%
    from S$159.90
    Min. 2 days
  25. 4.4x180mm Packing hook (flexible)
    ESCO 4.4x180mm Packing hook (flexible)
    Esco Part No.  EA566AJ-1 
    from S$36.99
    Min. 2 days
  26. Gear puller (2-claw type)
    TRUSCO Gear puller (2-claw type)
    Ideal for pulling out bearings, pulleys, gears, etc. in the dismantling and repair of machines and automobiles. A dedicated tool for pulling out gears and pulleys.
    Rating:
    60%
    from S$43.99
    Min. 2 days
  27. Bearing installation tool
    Simatool Bearing installation tool
    A special nylon hammer softens the impact and protects the bearing. Three types of impact sleeves made of materials with strong impact resistance. Supports bearings with an inner diameter of 10 to 50 mm with 33 types of impact rings. It can also be used to attach oil seals. The FT33 consists of 3... Read More
    Applicable bearing inner diameter (Φmm)  10~50  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    100%
    from S$1,899.00
    Min. 2 days
  28. Gear puller (3-claw type)
    TRUSCO Gear puller (3-claw type)
    Ideal for pulling out bearings, pulleys, gears, etc. in the dismantling and repair of machines and automobiles. It is a 3-claw type.
    Rating:
    100%
    from S$67.99
    Min. 2 days
  29. Stud puller
    Ko-Ken (Yamashita Industrial Lab) Stud puller
    Material  Chrome molybdenum steel  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    70%
    from S$44.99
    Min. 2 days
  30. Sliding Gear Puller
    TRUSCO Sliding Gear Puller
    The parallel movement of the claws enables smooth work, leading to increased efficiency. * Do not use for internal hanging work by changing the direction of the claws.
    Rating:
    80%
    from S$99.90
    Min. 2 days
  31. Super sliding ultra-thin claw gear puller (long type)
    SUPER TOOL Super sliding ultra-thin claw gear puller (long type)
    Ideal for pulling out pulleys and gears with a small gap for hooking claws. The thickness of the tip of the nail is 2 mm, which is an ultra-thin nail, so it is easy to enter even small gaps. The claws can be slid left and right and fixed in place with cap bolts.
    Trusco Part No.  368-3508  Mass (g)  700  Jaw Reach (mm)  100  Breaking Load (kN)  25  Minimum Diameter to Extract (mm)  40  Maximum Diameter to Extract (mm)  90 
    Rating:
    100%
    from S$199.90
    Min. 2 days
  32. Inner claw (bearing puller set parts)
    SUPER TOOL Inner claw (bearing puller set parts)
    Material  Special steel 
    from S$53.99
    Min. 2 days
  33. Bearing Puller / Puller Set (for Inner Bearing Race)
    SUPER TOOL Bearing Puller / Puller Set (for Inner Bearing Race)
    A special tool for pulling out the inner ring of bearings. Chuck the inner claw to the inner diameter of the bearing and set it on the stand. After that, turn the nut to remove the bearing. The maximum reach of the nail is 150 mm.
    from S$339.90
    Min. 2 days
  34. Armature Bearing Puller
    KTC Armature Bearing Puller
    Rating:
    100%
    from S$199.90
    Min. 2 days
  35. Gear Puller GT Type (3 Jaw Dedicated Type)
    SUPER TOOL Gear Puller GT Type (3 Jaw Dedicated Type)
    Since it has 3 claws (strong type), it is easier to set on the work. Ideal for pulling out bearings, pulleys, gears, etc. in the dismantling and repair of machines and automobiles.
    Material  Special alloy steel  Finish  Nickel chrome plating 
    Rating:
    100%
    from S$99.90
    Min. 2 days
  36. Sliding ultra thin nail gap puller
    SUPER TOOL Sliding ultra thin nail gap puller
    Ideal for pulling out pulleys and gears with a small gap for hooking claws. The claws are slide type and fixed in appropriate positions with cap bolts.
    Trusco Part No.  164-7121  Maximum Diameter to Extract (mm)  90  Jaw Reach (mm)  70  Minimum Diameter to Extract (mm)  40  Material / Finish  Special alloy steel / black dyeing  Mass (g)  600 
    Rating:
    20%
    from S$189.90
    Min. 2 days
  37. Super Gear Puller Claw
    SUPER TOOL Super Gear Puller Claw
    from S$21.99
    Min. 2 days
  38. Ratchet type gear puller
    No Brand Ratchet type gear puller
    With this gear puller, the claws and body can be attached and detached with a single touch. Furthermore, since the base of the claw is shaped like a cone and the main body mounting part is a leaf spring, the angle of the claw can be held according to the object. Until now, gear pullers tended to ... Read More
    Rating:
    75%
    from S$87.99
    Min. 2 days
  39. 3-pack packing hook (flexible)
    ESCO 3-pack packing hook (flexible)
    Esco Part No.  EA566AJ-10 
    from S$129.90
    Min. 2 days
  40. Packing Tool 9pcs Set
    ESCO Packing Tool 9pcs Set
    from S$299.90
    Min. 16 days
View : Grid List
Filter

Items 1 - 40 of 787

Set Ascending Direction