Gear Pullers
A gear puller is a tool used to pull out gears, pulleys, and bearings when dismantling automobiles and machinery. Two-nail and three-nail types are the mainstream, long-nail can be mounted, nail types with different thicknesses, two-nail and three-nail types that can be used properly, and slide-type And so on. There are also products that can be used both inward and outward. The load resistance varies depending on the product, so it is necessary to consider which type to use depending on the place of use and the weight of the part to be pulled out.
Other Related Pages
- MonotaRO Gear puller 3 clawsIt is used to pull out gears and pulleys. * Do not use for anything other than its intended purpose.Material Chrome vanadium
- MonotaRO Gear puller* Do not use for anything other than its intended purpose.Hook Type 2 claw Material Chrome vanadium
- SUPER TOOL Gear Puller G TypeExpands the reach of the claws by making the claw holes 2 holes. The adapter with steel balls greatly reduces frictional resistance.Hook Type 2 claw
- MonotaRO Gear Puller 3 Size SetBy using carbon steel as the material, it became a bargain price. It is a set product of a size that is frequently used. * Not sold separatelyMass (kg) (75mm)0.37 (100mm)0.64 (150mm)1.17 Dimension S (mm) (75mm)2.5 (100mm)3.4 (150mm)4.4 Dimension H (mm) (75mm)40 (100mm)90 (150mm)140 Load Capacity (kN) (75mm)8.82 (100mm)11.76 (150mm)17.64 Dimension A (mm) (75mm)M12 (100mm)M12.5 (150mm)M14 Set Contents 75mm ・ 100mm ・ 150mm each one Material Carbon steel
- SUPER TOOL Gear Puller GL (Strong Type For Professional Use)Ideal for pulling out bearings, pulleys, gears, etc. in the dismantling and repair of machines and automobiles. It is especially suitable for pulling out gears and pulleys in deep places.Hook Type Long claw
- TOP KOGYO 3-jaw gear pullerA pulley pulling tool that exerts an average pulling force on three points. GP3-100 and GP3-150 are very convenient because they can be used as two-claw or three-claw depending on the place of use. It boasts excellent durability due to careful processing and perfect heat treatment. Pulley pulling... Read More
- SUPER TOOL Sliding Gear Puller (Thin Jaw Long Type)A dedicated tool for pulling out gears, pulleys and bearings. Since the claws slide in parallel, it is effective for work in narrow spaces. It can be used for both outer and inner hooks just by resetting the claws. It is a thin nail type.
- SUPER TOOL Slide Gear Puller (Thin Jaw Type)A dedicated tool for pulling out gears, pulleys and bearings. Since the claws slide in parallel, it is effective for work in narrow spaces. It can be used for both outer and inner hooks just by resetting the claws. It is a thin nail type.
- ARM SANGYO Gear Puller 3-JawA 3-claw type that works with an average pulling force on 3 points to prevent cracking and deformation. The claws are forged from special steel, and the set screws are rolled screws for sufficient strength and durability. By attaching the claws in the opposite direction, it is possible to handle ... Read More
- SUPER TOOL Gear puller (slide type)The slide claws are fixed with knob screws to prevent the claws from escaping under load. Inner hanging work is also possible by changing the direction of the claws. It can be used even in places with few gaps by replacing it with a thin nail (optional). The male thread is a trapezoidal thread. T... Read More
- SUPER TOOL G type Gapula G-4The slide claw is fixed with a knob screw to prevent the claw from escaping under load. By changing the direction of the claws, it is possible to work inside. It can be used in places with few gaps by replacing it with thin claws (option). The male thread is a trapezoidal thread. The tip of the a... Read MoreType Long nails Material Special steel (SCM435)
- TRUSCO Gear puller (2-claw type)Ideal for pulling out bearings, pulleys, gears, etc. in the dismantling and repair of machines and automobiles. A dedicated tool for pulling out gears and pulleys.
- TRUSCO Gear puller (3-claw type)Ideal for pulling out bearings, pulleys, gears, etc. in the dismantling and repair of machines and automobiles. It is a 3-claw type.
- TRUSCO Sliding Gear PullerThe parallel movement of the claws enables smooth work, leading to increased efficiency. * Do not use for internal hanging work by changing the direction of the claws.
- SUPER TOOL Super sliding ultra-thin claw gear puller (long type)Ideal for pulling out pulleys and gears with a small gap for hooking claws. The thickness of the tip of the nail is 2 mm, which is an ultra-thin nail, so it is easy to enter even small gaps. The claws can be slid left and right and fixed in place with cap bolts.Trusco Part No. 368-3508 Mass (g) 700 Jaw Reach (mm) 100 Breaking Load (kN) 25 Minimum Diameter to Extract (mm) 40 Maximum Diameter to Extract (mm) 90
- SUPER TOOL Gear Puller GT Type (3 Jaw Dedicated Type)Since it has 3 claws (strong type), it is easier to set on the work. Ideal for pulling out bearings, pulleys, gears, etc. in the dismantling and repair of machines and automobiles.Material Special alloy steel Finish Nickel chrome plating
- SUPER TOOL Sliding ultra thin nail gap pullerIdeal for pulling out pulleys and gears with a small gap for hooking claws. The claws are slide type and fixed in appropriate positions with cap bolts.Trusco Part No. 164-7121 Maximum Diameter to Extract (mm) 90 Jaw Reach (mm) 70 Minimum Diameter to Extract (mm) 40 Material / Finish Special alloy steel / black dyeing Mass (g) 600
- No Brand Ratchet type gear pullerWith this gear puller, the claws and body can be attached and detached with a single touch. Furthermore, since the base of the claw is shaped like a cone and the main body mounting part is a leaf spring, the angle of the claw can be held according to the object. Until now, gear pullers tended to ... Read More
- ARM SANGYO Gear puller 2 clawsThe claws are forged from special steel, and the set screws are rolled screws for sufficient strength and durability. By changing the position of the claw connection hole, it is possible to handle wide gears and gears in the back. * Keep the size that can be added, otherwise it may come off and c... Read More
- HIT Gap puller (slide type)Two-claw type claws can be used not only inward but also outward. The claws that move in parallel enable quick setting. For pulling out the puller.RoHS directive (corresponding to 10 substances) Correspondencefrom S$299.90Min. 5 days
- SUPER TOOL Super sliding super wide gear pullerIdeal for removing crank pulleys from automobiles. The claw is a sliding type and can be fixed in an appropriate position with a cap bolt. For pulling out narrow gaps.Jaw Reach (mm) 50 Minimum Diameter to Extract (mm) 50 Trusco Part No. 368-3516 Maximum Diameter to Extract (mm) 200 Mass (kg) 1.15 Breaking Load (kN) 30
- SUPER TOOL Gear Puller G Type (Auto Grip Type) 2 ClawsSince the claws are closed by the force of the spring, it is easy to set and workability is improved. Uses overload prevention washers. GL type long claws can be attached. Used for repairing automobiles and industrial machinery, and for pulling out bearings and pulleys.
- SUPER TOOL Gear Puller Gt Type (Auto Grip Type) 3 JawsSince the claws are closed by the force of the spring, it is easy to set and workability is improved. Since it has 3 claws, it is easier to set on the work. Uses overload prevention washers. GL type long claws can be attached. Used for repairing automobiles and industrial machinery, and for pulli... Read More
- TRUSCO 2.3 Claw-type gear pullerThe unique "claw always closes" structure, which is not available in Japan, makes it easy to attach to the pulley. You can use 2 or 3 claws according to the purpose.Minimum Diameter to Extract (mm) 76from S$89.99Min. 2 days
- SUPER TOOL Gear puller GT type (3-claw puller)Easy to set than 2-claw type, load-stable type * Dimension H is the dimension when the male screw is pulled up to the maximum when D is the minimum.Hook Type 3 clawfrom S$879.90Min. 2 days
- HIT Gap puller (slide type)Two-claw type claws can be used not only inward but also outward. The claws that move in parallel enable quick setting. For pulling out the puller.Minimum Diameter to Extract (mm) 30 Load capacity (t) 4 Jaw Reach (mm) 90 RoHS directive (corresponding to 10 substances) Correspondencefrom S$139.90Min. 5 days
- KTC Gear Puller (Strong Type)It can also be used on the inner diameter side by replacing the claw.from S$109.90Min. 2 days
- KUKKO Support armUsed in combination with a hollow extractor (21 series).from S$199.90Min. 4 days
- KUKKO 2- and 3-arm pullerA powerful puller for pulling out gears, pulleys, etc. The arm automatically tightens during operation. By rearranging the arms, it can be used as a puller with two arms and three arms.from S$199.90Min. 4 days
- KUKKO 2-arm puller (thin claw type)Suitable for pulling out batteries, terminals, and other small items. It is a thin nail type. It is a 2-arm type.Mass (kg) 0.22 Maximum Load (t) 1 claw thickness (mm) 1.5 Arm Length (mm) 50 Length (mm) Center bolt: 10 Tip Diameter (Φmm) Center bolt: 4.5 Cutting Capacity (mm) Outside: 15-60from S$219.90Min. 4 days
- SUPER TOOL Push pullerPlease use in combination with the bearing separator Push puller for push puller setMaterial Special steelfrom S$339.90Min. 3 days
- KUKKO 2 arm & 3 arm puller setPulleys, gear wheels, ball bearings, etc. can be pulled out powerfully and without damage. Comes with 3 size arms and shoulders for 2 and 3 hooks. The shoulder part has ribs and is highly rigid. It can be used for both outside and inside.Cutting Capacity (mm) Outside: 120/130, Inside: 70-180 Mass (kg) 9.19 Arm Length (mm) 100・200・250・350from S$1,699.00Min. 26 days
- KUKKO Micro puller setCutting Capacity (mm) (Outside) 10-18 Set Contents Micro puller (140-1, 140-2, 140-3) Mass (kg) 0.63 Fork dimensions (mm) (Open) 2.25 / 3.5 / 5.25 Depth (mm) (Arm length) 10-18from S$249.90Min. 4 days
- KUKKO 3-arm puller (quick adjustable)You can adjust the arm position just by turning the red knob without using a wrench. Pulleys, gear wheels, ball bearings, etc. can be pulled out powerfully and without damage. The shoulder part has ribs and is highly rigid. The arm has a thin claw that makes it easy to pull out, and the claw surf... Read More
- KUKKO Thin claw gear puller setPulleys, gear wheels, ball bearings, etc. can be pulled out powerfully and without damage. The shoulder part has ribs and is highly rigid. It is a thin nail type. It can be used for both outside and inside.from S$789.90Min. 4 days