All Category

Hand Saws

A saw is a tool used to cut materials such as rods, pipes, and plates. Depending on the material, there are metal saws, wood saws, resin saws, and plasterboard saws. Be sure to use a saw that is compatible with the material. In addition to cutting in a straight line, there are special saws such as thread saws used for drilling holes with complex shapes, saws with replaceable saws, and saws that can be folded compactly.
View : Grid List
Filter

Items 1 - 40 of 1968

Set Ascending Direction
  1. Double Edged Saw
    Kakuri Double Edged Saw
    Since it is already conspicuous, it can be used as it is. Comes with a storage case that covers the cutting edge, which is convenient for storage. From do-it-yourself to cutting unnecessary large items.
    Material (Handle)  Rattan  Material (Blade)  Carbon steel for cutting tools 
    Rating:
    84%
    from S$29.99
    Min. 2 days
  2. Life Saw 9 Dimension 265 Replacement Blade
    Okada Hardware Mfg. (Z-Saw) Life Saw 9 Dimension 265 Replacement Blade
    A saw developed for saw guides and saw guides F. Of course, it can be used as a saw even when not using the saw guide. The blade is surface-treated to prevent it from rusting.
    Wall Thickness (mm)  0.6  Band Width (mm)  0.92  Cell Spacing (mm)  1.75  Blade Length (mm)  265  Trusco Part No.  818-5824  Mass (g)  89 
    Rating:
    94%
    from S$10.99
    Min. 2 days
  3. Tuck-in spare blade
    Okada Hardware Mfg. (Z-Saw) Tuck-in spare blade
    It is economical because it is a replaceable blade type. Vertical, horizontal and licking can be cut. Great sharpness lasts for a long time. (Hard impulse processing) It has electroless nickel phosphorus plating that is resistant to rust. The handle is made of elastomer resin (synthetic rubber), ... Read More
    Rating:
    100%
    from S$13.99
    Min. 2 days
  4. RIGOROU Double Edged Saw
    Kakuri RIGOROU Double Edged Saw
    An old-fashioned orthodox double-edged saw. Impulse-type cutting edge quenching (impact quenching) is applied to the horizontal grind to maintain sharpness for a long period of time. In addition, the vertical grind has an upper grind to prevent bending. It comes with a storage case that covers th... Read More
    Included Accessories  Cutting edge storage case  Material (Case)  Polypropylene  Material (Handle)  Sawa walnut wisteria 
    Rating:
    80%
    from S$44.99
    Min. 2 days
  5. RAZOR Saw Type A
    RAZORSAW (RAZORSAW MANUFACTURING) RAZOR Saw Type A
    An ultra-thin blade saw with a thickness of 0.3 mm that grinds rhythmically while feeling the weight of the saw. Since the long back metal firmly fixes the blade with small eyes, it is easy to use and the cut end is beautifully finished with speedy sharpness.
    Overall Length (mm)  540  Blade Length (mm)  240  Trusco Part No.  769-1513  Wall Thickness (mm)  0.3  Cell Spacing (mm)  1.5 (20th dimension)  Band Width (mm)  0.51  Mass (g)  185 
    from S$53.99
    Min. 2 days
  6. Saw Guide with Magnet
    KENOH Saw Guide with Magnet
    Do-it-yourself essentials! First of all, it cuts straight and clean! The magnet attracts the saw blade and cuts without blurring. The angle can be adjusted in 15 ° increments, enabling accurate angle cutting.
    Overall Length (mm)  170  Mass (g)  205 
    from S$15.99
    Min. 2 days
  7. Gold cutting saw blade for general metal
    Shinto Kogyo Gold cutting saw blade for general metal
    Blade Length (mm)  250 
    from S$6.99
    Min. 2 days
  8. Angle cutting saw guide
    E-SPF Angle cutting saw guide
    A saw that pushes straight and cleanly. The angle can be adjusted by 90 °, 75 °, 67.5 °, 60 °, 54 ° and 45 °, and by fixing the wood and the pedestal, it is easy to cut and can be cut neatly. The cut end is clean with a specially designed saw blade. Ideal for cutting 1x4 and 2x4 materials. * A se... Read More
    Blade Thickness (mm)  0.6  Blade Length (mm)  300  Mass (g)  About 1430  Dimension (mm)  About 520 × 285 × 240  Material  Blade / Cutting steel SK85 
    Rating:
    40%
    from S$85.99
    Min. 5 days
  9. Seiun Blade Hard Saw Fine Pitch
    RAZORSAW (RAZORSAW MANUFACTURING) Seiun Blade Hard Saw Fine Pitch
    It is a little narrower than the conventional double-edged saw, and it is lightweight and has a sharpness and balance that professionals like.
    Cell Spacing (mm)  1.3 (23rd sheet)  Wall Thickness (mm)  0.45  Mass (g)  185  Blade Length (mm)  240  Trusco Part No.  769-1661  Overall Length (mm)  580 
    from S$55.99
    Min. 2 days
  10. Hole saw
    Mikizumi Senkichi Hole saw
    Mainly used for cutting thick wood such as logs. With the shape of the blades curved outward, you can efficiently grind the saw. Cutting of raw and thick wood. * Secure a sufficient work space and check the safety of the surrounding area. * Do not use if the handle or saw blade is cracked or crac... Read More
    Blade Length (mm)  360  Specification  Conspicuous 
    from S$44.99
    Min. 3 days
  11. Shark Zangetsu Folding Curve Saw
    SHARK SAW Shark Zangetsu Folding Curve Saw
    An original soft grip that is not slippery and gives you strength! The angle can be switched between 2 steps according to the application! Smooth cutting in all directions regardless of wood fibers. Efficiently discharge chips with the U window. The curved blade that easily bites into the branche... Read More
    Cell Spacing (mm)  (Blade) 3.2  Surface Treatment  (Blade) Fluorine coating  Wall Thickness (mm)  (Saw) 0.8  Groove width (mm)  1.15±0.05  Blade Length (mm)  210  End Folding Length  Folding  Material (Blade)  SK-85  Cutting Edge Treatment  Shock hardening 
    Rating:
    100%
    from S$29.99
    Min. 5 days
  12. Hole saw
    Kakuri Hole saw
    It is a high-class hole saw. It is already conspicuous and can be used as it is.
    Overall Length (mm)  765  Mass (g)  265  Included Accessories  Vinyl cover  Material (Blade)  Carbon steel SK-5  Blade Length (mm)  330 
    from S$55.99
    Min. 6 days
  13. Craft Saw Bamboo / Plastic
    GISUKE (Takagi) Craft Saw Bamboo / Plastic
    Finely cut smoothly. Smooth cut. No need to stand out. Long-lasting impact quenching. For cutting PVC, plastic, and bamboo.
    Dimension (mm)  120 
    from S$13.99
    Min. 3 days
  14. 0.33-2.34mm] cutting broach
    ESCO 0.33-2.34mm] cutting broach
    Esco Part No.  EA824DA-12 
    from S$249.90
    Min. 4 days
  15. Shopkeeper temporary frame saw
    Ishinoko Industry Shopkeeper temporary frame saw
    This saw is ideal for temporary frame work and log debranching. Cutting of temporary frames, twigs and logs.
    Wall Thickness (mm)  0.75  Blade Length (mm)  330  Dimensions in Use (mm)  770 
    from S$44.99
    Min. 6 days
  16. Hole saw
    Kakuri Hole saw
    For rough woodworking such as horizontal cutting of round and square timbers and wood removal. Since the blade length is long, it is easy to cut thick materials. Mainly for rough cutting. Special surface treatment that does not rust easily.
    Blade Thickness (mm)  1.35  Overall Length (mm)  790  Material (Handle)  Sawa walnut  Material (Blade)  Carbon steel SK-5  Blade Length (mm)  360 
    from S$56.99
    Min. 7 days
  17. Life saw guide gauge
    Okada Hardware Mfg. (Z-Saw) Life saw guide gauge
    An angle adjustment protractor for the saw guide series. It is attached to Saw Guide F. It is necessary to set the angle of the saw guide, but you can also injure the angle line on the wood as it is.
    Mass (g)  173  Trusco Part No.  818-5827 
    from S$12.99
    Min. 4 days
  18. Replacement blade type saw with sheath Replacement blade
    SHARK SAW Replacement blade type saw with sheath Replacement blade
    Discerning sharpening. Smooth sharpness! Impact quenching that does not require conspicuity. Resistant to wear and long-lasting! It can be used for rotary removable saws with a plate thickness of 0.6 mm, such as "X BEAM Spare blade type saw with sheath 240 mm for woodworking". Ideal for... Read More
    Cell Spacing (mm)  (Blade) 1.75  Wall Thickness (mm)  (Saw) 0.6  Groove width (mm)  0.9±0.05  Blade Length (mm)  240  Cutting Edge Treatment  Shock hardening 
    from S$7.69
    Min. 3 days
  19. Miter box
    STANLEY Miter box
    When cutting wood diagonally, adjust the angle and fix it firmly. Cut with a special saw.
    Replacement Blades  20-809  Dimensions, Width W x Depth D x Height H (mm)  221×700×120  Mass (kg)  3.6  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$399.90
    Min. 7 days
  20. Pruning saw with wood sheath
    Kakuri Pruning saw with wood sheath
    It features a special surface treatment that is resistant to rust and a luxurious grip that feels good to the touch. With a scabbard, the saw blade fits in the scabbard, making it convenient to carry. It can be used for raw tree pruning, horticulture, and landscaping.
    Trusco Part No.  829-2343  Mass (g)  280  Material (Blade)  SK-5  Blade Length (mm)  240  Overall Length (mm)  395 
    from S$49.99
    Min. 6 days
  21. Folding saw, blade replacement
    MonotaRO Folding saw, blade replacement
    By adopting a clear coat, it is strong against rust and lasts a long time. Since the angle can be switched in 2 steps, it can be used according to the application. Since it is shock-quenched to achieve long-lasting cutting, it does not need to be noticeable. A soft grip with strong force makes it... Read More
    Blade Thickness (mm)  0.8  Wall Thickness (mm)  0.8  Groove width (mm)  1.1±0.05  Band Width (mm)  1.1±0.05  Blade Length (mm)  210  Mass (g)  260  Cell Spacing (mm)  Tooth pitch (mm)  3.0  Overall Length (mm)  445 (full when used), 240 (when folded)  Coating  Clear coating (rust resistant)  End Folding Length  Folding  Cutting Edge Treatment  Shock hardening  Specification  With clams 
    Rating:
    89%
    from S$13.99
    Min. 2 days
  22. ZET Saw Replacement Blade
    Okada Hardware Mfg. (Z-Saw) ZET Saw Replacement Blade
    A momentary shocking heating of steel and then rapid cooling yields a very hard structure. Not only is this structure stiff, but it is also tough and durable, with optimal conditions for the saw edge. This heat treatment is applied to the saw blade edge. Hard Impulse (HARD IMPULSE) is the name gi... Read More
    Rating:
    92%
    from S$9.29
    Min. 2 days
  23. HSS Paiman (Saw for Metal Cutting)
    Okada Hardware Mfg. (Z-Saw) HSS Paiman (Saw for Metal Cutting)
    It is economical because it is a replaceable blade type. Since there is no frame, it can be cut in a narrow space. It has excellent durability because the cutting edge is high-speed steel. Both saw blade and handle are compatible. Can cut lead, brass, iron pipe (resin coating), aluminum frame, co... Read More
    Wall Thickness (mm)  0.7  Band Width (mm)  1.15  Cell Spacing (mm)  1.41  Mass (g)  120  Blade Length (mm)  225  Overall Length (mm)  380  Trusco Part No.  818-5849  Type  Body  Material  High-speed steel (blade edge) 
    Rating:
    86%
    from S$22.99
    Min. 2 days
  24. Hand saw
    MonotaRO Hand saw
    The fastener part retains its strength with 4-point rivets. For cutting iron pipes, etc. * Do not use for anything other than its intended purpose.
    Number of Threads  24 mountains  Blade Length (mm)  250  Blade Size (mm)  250  Mass (g)  370  Overall Length (mm)  About 450  Material (Blade)  Cr-V steel  Material (Main Unit)  Steel  Material (Handle)  Wood 
    Rating:
    73%
    from S$7.79
    Min. 2 days
  25. Gold saw blade
    MonotaRO Gold saw blade
    A bargain saw blade for DIY. The material is SK-7, which has excellent workability (the wear resistance is reduced accordingly). For easy cutting work for DIY * Since SK-7 is used as the material and the wear resistance is low, it is not suitable for excessive heavy cutting or machining of diffic... Read More
    Wall Thickness (mm)  0.6  Blade Thickness (mm)  0.6  Thread Per Inch  24 mountains  Overall Length (mm)  265 
    Rating:
    81%
    from S$5.29
    Min. 2 days
  26. Pipe Saw 240
    Okada Hardware Mfg. (Z-Saw) Pipe Saw 240
    Material  Electroless nickel phosphorus plating  Band Width (mm)  0.93  Cell Spacing (mm)  1.50  Blade Length (mm)  225  Wall Thickness (mm)  0.60  Specification  Body 
    Rating:
    97%
    from S$18.99
    Min. 2 days
  27. ZET Saw
    Okada Hardware Mfg. (Z-Saw) ZET Saw
    The sharpness of impact quenching is different. Because it is a Tef coat, it is hard to rust and has good slipperiness. Replacement of the saw blade is one-touch.
    Rating:
    92%
    from S$27.99
    Min. 2 days
  28. Life Saw Craft 145
    Okada Hardware Mfg. (Z-Saw) Life Saw Craft 145
    Since the blade has no clams, it is ideal for handmade furniture and crafts.
    Band Width (mm)  0.4  Wall Thickness (mm)  0.4  Cell Spacing (mm)  1.2  Blade Length (mm)  150  Overall Length (mm)  298  Mass (g)  80  Trusco Part No.  818-5817 
    Rating:
    96%
    from S$15.99
    Min. 2 days
  29. G-SAW
    Tajima (TJM DESIGN) G-SAW
    For temporary frame / pruning (with clams) Elastomer resin grip that grips firmly and is not slippery The attached blade is an "aluminist replacement blade" With 2-step stopper (The blade angle can be adjusted in 2-step according to the cutting condition.)
    Wall Thickness (mm)  0.7  Groove width (mm)  Tooth pitch (mm) 
    Rating:
    93%
    from S$21.99
    Min. 2 days
  30. For saw guide 2 × 4
    MonotaRO For saw guide 2 × 4
    You can cut at the correct angle. Can cut 3 patterns of 90, 45 and 22.5 °. It is also perfect for two-by-four wood. For angle cutting of 2x4 and 1x4 wood * Be careful not to cut the main body too much. * For safety, please wear protective equipment while working.
    Mass (g)  330  Cutting Thickness (mm)  40  Overall Length (mm)  290  Cutting width (mm)  90  Overall Width (mm)  126 
    Rating:
    91%
    from S$8.79
    Min. 2 days
  31. ZET Saw III Replacement Blade
    Okada Hardware Mfg. (Z-Saw) ZET Saw III Replacement Blade
    A blade that is easy to cut in any direction. Precision vertical / horizontal / tanning of wood
    Tooth tip impact  (High frequency) quenching 
    Rating:
    91%
    from S$9.69
    Min. 2 days
  32. Board saw
    MonotaRO Board saw
    Suitable for drilling holes in walls and ceilings, plumbing and electrical work. The easy-to-grip grip fits in your hand. Drilling and cutting work on gypsum board, plywood, etc. * Do not use for anything other than its intended purpose.
    Material  Carbon steel SK5  Mass (g)  132  Blade Length (mm)  161  Thickness (mm)  1.8  Overall Length (mm)  310 
    Rating:
    84%
    from S$9.99
    Min. 2 days
  33. Spare blade type insert saw spare blade temporary frame available
    SHARK SAW Spare blade type insert saw spare blade temporary frame available
    The angle can be switched in 2 steps according to the application! Sharpener sharpness due to the unique blade shape! Clear coat finish with high rust prevention effect. No conspicuity! Impact quenching for long-lasting cutting. Temporary frame work. Pruning of garden trees.
    Cell Spacing (mm)  (Blade) 3  Wall Thickness (mm)  (Saw) 0.8  Groove width (mm)  1.1±0.05  Blade Length (mm)  210  Surface Treatment  Clear coat  Material (Blade)  SK-85  Cutting Edge Treatment  Shock hardening 
    Rating:
    83%
    from S$9.29
    Min. 2 days
  34. Craft Saw
    OLFA Craft Saw
    It is a fine blade type saw with a smooth cut end. Convenient for cutting plastic, wood, bamboo, PVC pipes, etc.
    Band Width (mm)  0.35  Wall Thickness (mm)  0.35  Blade Thickness (mm)  0.35  Cell Spacing (mm)  1.6  Mass (g)  115.6  Blade Length (mm)  160  Overall Length (mm)  315  Trusco Part No.  360-7267  Size (mm)  42.2×315.5×22.0  Material  Body: ABS SUS430
    Blade: SK-95 
    RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    90%
    from S$15.99
    Min. 2 days
  35. HSS Paiman Saw Replacement Blade
    Okada Hardware Mfg. (Z-Saw) HSS Paiman Saw Replacement Blade
    It has excellent durability because the cutting edge is high-speed steel. Both saw blade and handle are compatible. Can cut lead, brass, iron pipe (resin coating), aluminum frame, copper pipe (coated copper pipe), rain gutter (with steel core).
    Wall Thickness (mm)  0.7  Band Width (mm)  1.15  Cell Spacing (mm)  1.41  Blade Length (mm)  225  Mass (g)  46  Trusco Part No.  818-5850  Material  High-speed steel (blade edge)  Type  Spare blade 
    Rating:
    85%
    from S$9.59
    Min. 2 days
  36. G-Saw Arminist Spare Blade
    Tajima (TJM DESIGN) G-Saw Arminist Spare Blade
    For temporary frame / pruning (with clams) Common spare blade that can be used for all grips of the G-SAW series
    Wall Thickness (mm)  0.7  Band Width (mm)  Cell Spacing (mm) 
    Rating:
    96%
    from S$8.19
    Min. 2 days
  37. Pipe Saw 240 Replacement Blade
    Okada Hardware Mfg. (Z-Saw) Pipe Saw 240 Replacement Blade
    Ideal for cutting plastic (PVC) pipes. It can also be used for cutting general wood and pruning twigs.
    Wall Thickness (mm)  0.6  Band Width  0.93mm  Cell Spacing (mm)  1.5  Mass (g)  193  Blade Length (mm)  225  Trusco Part No.  818-5839 
    Rating:
    100%
    from S$22.99
    Min. 2 days
  38. Replacement Blade Type Folding Saw for General Wood
    SHARK SAW Replacement Blade Type Folding Saw for General Wood
    An original soft grip that is not slippery and gives you strength! The angle can be switched in 2 steps according to the application! Clear coat finish with high rust prevention effect. No conspicuity! Impact quenching for long-lasting cutting. Control panel, general wood, plywood, laminated wood... Read More
    Wall Thickness (mm)  0.7  Band Width (mm)  Cutting Groove Width (mm)  1.0±0.05  Cell Spacing (mm)  2.05  Blade Length (mm)  210  Overall Length (mm)  440  Surface Treatment  Clear coat  End Folding Length  Folding  Material (Blade)  SK-85  Cutting Edge Treatment  Shock hardening 
    Rating:
    97%
    from S$15.99
    Min. 2 days
  39. Brocade Cutter
    EIGERTOOL Brocade Cutter
    Double-edged cutter that can be cut by pushing or pulling Please use the saw blade for hard and the wave blade for soft. You can cut various things such as heat insulating materials, glass wool, urethane foam, styrofoam, and ropes. * Wood, metal, plastic, brick, etc. cannot be cut, so never use t... Read More
    Mass (g)  100  Overall Length (mm)  310  Blade Length (mm)  180 
    Rating:
    80%
    from S$27.99
    Min. 2 days
  40. Saw string
    BAHCO Saw string
    You can easily and securely fix the saw blade by turning the handle to the right. The saw blade is mounted vertically and at a 60 degree angle, and when mounted at 60 degrees, the frame can be tilted to cut protrusions on a flat surface at the root.
    Mass (g)  260  Saw Blade (mm)  250×24T  Wall Thickness (mm)  0.65  Overall Length (mm)  400  Band Width (mm)  0.7  Trusco Part No.  353-1996  Blade Length (mm)  250  Cutting Depth (mm)  70  Cell Spacing (mm) 
    Rating:
    90%
    from S$24.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 1968

Set Ascending Direction