Single Sided
Other Related Pages
- RAZORSAW (RAZORSAW MANUFACTURING) RAZOR Saw Type AAn ultra-thin blade saw with a thickness of 0.3 mm that grinds rhythmically while feeling the weight of the saw. Since the long back metal firmly fixes the blade with small eyes, it is easy to use and the cut end is beautifully finished with speedy sharpness.Overall Length (mm) 540 Blade Length (mm) 240 Trusco Part No. 769-1513 Wall Thickness (mm) 0.3 Cell Spacing (mm) 1.5 (20th dimension) Band Width (mm) 0.51 Mass (g) 185from S$58.99Min. 2 days
- SHARK SAW Shark Zangetsu Folding Curve SawAn original soft grip that is not slippery and gives you strength! The angle can be switched between 2 steps according to the application! Smooth cutting in all directions regardless of wood fibers. Efficiently discharge chips with the U window. The curved blade that easily bites into the branche... Read MoreCell Spacing (mm) (Blade) 3.2 Surface Treatment (Blade) Fluorine coating Wall Thickness (mm) (Saw) 0.8 Groove width (mm) 1.15±0.05 Blade Length (mm) 210 End Folding Length Folding Material (Blade) SK-85 Cutting Edge Treatment Shock hardening
- Kakuri Hole sawIt is a high-class hole saw. It is already conspicuous and can be used as it is.Overall Length (mm) 765 Mass (g) 265 Included Accessories Vinyl cover Material (Blade) Carbon steel SK-5 Blade Length (mm) 330from S$59.99Min. 5 days
- GISUKE (Takagi) Craft Saw Bamboo / PlasticFinely cut smoothly. Smooth cut. No need to stand out. Long-lasting impact quenching. For cutting PVC, plastic, and bamboo.Dimension (mm) 120from S$14.99Min. 5 days
- Ishinoko Industry Shopkeeper temporary frame sawThis saw is ideal for temporary frame work and log debranching. Cutting of temporary frames, twigs and logs.Wall Thickness (mm) 0.75 Blade Length (mm) 330 Dimensions in Use (mm) 770from S$46.99Min. 6 days
- Kakuri Hole sawFor rough woodworking such as horizontal cutting of round and square timbers and wood removal. Since the blade length is long, it is easy to cut thick materials. Mainly for rough cutting. Special surface treatment that does not rust easily.Blade Thickness (mm) 1.35 Overall Length (mm) 790 Material (Handle) Sawa walnut Material (Blade) Carbon steel SK-5 Blade Length (mm) 360from S$58.99Min. 6 days
- Kakuri Pruning saw with wood sheathIt features a special surface treatment that is resistant to rust and a luxurious grip that feels good to the touch. With a scabbard, the saw blade fits in the scabbard, making it convenient to carry. It can be used for raw tree pruning, horticulture, and landscaping.Trusco Part No. 829-2343 Mass (g) 280 Material (Blade) SK-5 Blade Length (mm) 240 Overall Length (mm) 395from S$49.99Min. 5 days
- MonotaRO Folding saw, blade replacementBy adopting a clear coat, it is strong against rust and lasts a long time. Since the angle can be switched in 2 steps, it can be used according to the application. Since it is shock-quenched to achieve long-lasting cutting, it does not need to be noticeable. A soft grip with strong force makes it... Read MoreBlade Thickness (mm) 0.8 Wall Thickness (mm) 0.8 Groove width (mm) 1.1±0.05 Band Width (mm) 1.1±0.05 Blade Length (mm) 210 Mass (g) 260 Cell Spacing (mm) 3 Tooth pitch (mm) 3.0 Overall Length (mm) 445 (full when used), 240 (when folded) Coating Clear coating (rust resistant) End Folding Length Folding Cutting Edge Treatment Shock hardening Specification With clams
- Okada Hardware Mfg. (Z-Saw) HSS Paiman (Saw for Metal Cutting)It is economical because it is a replaceable blade type. Since there is no frame, it can be cut in a narrow space. It has excellent durability because the cutting edge is high-speed steel. Both saw blade and handle are compatible. Can cut lead, brass, iron pipe (resin coating), aluminum frame, co... Read MoreWall Thickness (mm) 0.7 Band Width (mm) 1.15 Cell Spacing (mm) 1.41 Mass (g) 120 Blade Length (mm) 225 Overall Length (mm) 380 Trusco Part No. 818-5849 Type Body Material High-speed steel (blade edge)
- Okada Hardware Mfg. (Z-Saw) Pipe Saw 240Material Electroless nickel phosphorus plating Band Width (mm) 0.93 Cell Spacing (mm) 1.50 Blade Length (mm) 225 Wall Thickness (mm) 0.60 Specification Body
- Okada Hardware Mfg. (Z-Saw) ZET SawThe sharpness of impact quenching is different. Because it is Tef-coated, it is rust-resistant and slides well. One-touch replacement of the saw blade.
- Okada Hardware Mfg. (Z-Saw) Life Saw Craft 145Since the blade has no clams, it is ideal for handmade furniture and crafts.Band Width (mm) 0.4 Wall Thickness (mm) 0.4 Cell Spacing (mm) 1.2 Blade Length (mm) 150 Overall Length (mm) 298 Mass (g) 80 Trusco Part No. 818-5817
- Tajima (TJM DESIGN) G-SAWFor temporary frame / pruning (with clams) Elastomer resin grip that grips firmly and is not slippery The attached blade is an "aluminist replacement blade" With 2-step stopper (The blade angle can be adjusted in 2-step according to the cutting condition.)Wall Thickness (mm) 0.7 Groove width (mm) 1 Tooth pitch (mm) 3
- OLFA Craft SawIt is a fine blade type saw with a smooth cut end. Convenient for cutting plastic, wood, bamboo, PVC pipes, etc.Band Width (mm) 0.35 Wall Thickness (mm) 0.35 Blade Thickness (mm) 0.35 Cell Spacing (mm) 1.6 Mass (g) 115.6 Blade Length (mm) 160 Overall Length (mm) 315 Trusco Part No. 360-7267 Size (mm) 42.2×315.5×22.0 Material Body: ABS SUS430
Blade: SK-95 RoHS directive (corresponding to 10 substances) Correspondence - SHARK SAW Replacement Blade Type Folding Saw for General WoodAn original soft grip that is not slippery and gives you strength! The angle can be switched in 2 steps according to the application! Clear coat finish with high rust prevention effect. No conspicuity! Impact quenching for long-lasting cutting. Control panel, general wood, plywood, laminated wood... Read MoreWall Thickness (mm) 0.7 Band Width (mm) 1 Cutting Groove Width (mm) 1.0±0.05 Cell Spacing (mm) 2.05 Blade Length (mm) 210 Overall Length (mm) 440 Surface Treatment Clear coat End Folding Length Folding Material (Blade) SK-85 Cutting Edge Treatment Shock hardening
- ALLEX Single-edged Saw for Heat Insulation MaterialsDue to the special wave blade processing, chips are less likely to come out. Comes with a vinyl sheath that can be safely stored. For cutting insulation, styrofoam, and rock wool.Trusco Part No. 381-5773 Wall Thickness (mm) 1.5 Cell Spacing (mm) 4 Mass (g) 160 Blade Length (mm) 200 Overall Length (mm) 350
- BAKUMA INDUSTRIAL Foldable Saw HunterThe angle of the blade can be switched in two steps by operating the push button.Wall Thickness (mm) 1.14~1.23 Cell Spacing (mm) 3 Blade Width (mm) 36 End Folding Length Possible Material SK-4
- KAKUDAI MFG Super saw replacement blade typeDemonstrates sharp sharpness on PVC pipes, copper alloys, bakelite, decora, aluminum sashes, etc. The blade can be easily replaced by simply loosening the nut.Blade Length (mm) 240 Wall Thickness (mm) 0.6 Band Width (mm) About 1 Cell Spacing (mm) About 0.7 Overall Length (mm) 370
- KAWABE SEIMITSU KOGYO KSK Plummer Saw RD PVC / Metal BodyThe blade has a bimetal structure that does not break and can be replaced with a single touch. It is slippery and does not rust easily. It has excellent durability. PVC pipe, metal, iron pipe, copper pipe, brass pipe.Mass (g) 135 Cell Spacing (mm) 18 mountains Trusco Part No. 361-7475 Overall Length (mm) 380 Blade Length (mm) 230 Material (Handle) Elastomer resin Wall Thickness (mm) 0.7 Material (Blade) Quenched special steel Band Width (mm) 1.0±0.05
- COGIT Multipurpose waste sawFor dismantling oversized garbage and DIY. A versatile saw that allows you to easily dismantle oversized garbage that costs money at home. For metals, bamboo, wood, cardboard, carpets, plastics, etc. Compact bulky trash. * Because it is a knife, please handle and store it with care.Folding dimensions (mm) 50×285×22 Mass (g) 1000
- Takashiba Gimune Mfg. Ryuho Maru Coarse garbage cutting sawA versatile saw for household women, born from a construction saw. A versatile saw that can cut iron, wood, plastic, bamboo, etc. A versatile saw for home use, born from a construction saw. Iron, plastic, wood, bamboo, etc. can be cut with this one. For oversized garbage, garbage disposal, disman... Read MoreMass (kg) 0.14 Dimensions, Width W x Depth D x Height H (cm) 9×2×41
- Okada Hardware Mfg. (Z-Saw) Pipe saw 300Cell Spacing (mm) 1.50 Wall Thickness (mm) 0.66 Overall Length (mm) 488 Trusco Part No. 818-5842 Blade Length (mm) 300 Band Width (mm) 1.02 Mass (g) 178
- RAZORSAW (RAZORSAW MANUFACTURING) Leather So SELECT Raw TreeIt is a type exclusively for raw wood. Especially suitable for cutting thick branches. The cutting edge is small, and the sharpening increases as you go to the cutting edge, demonstrating powerful cutting power while starting to cut smoothly. With vertical grinds, you can smoothly cut the roots o... Read More
- RAZORSAW (RAZORSAW MANUFACTURING) RAZOR Saw 180 Thin BladeWith a short blade length of 180 mm for ease of use, it is ideal for work in narrow spaces and drilling. A convenient saw that is versatile and has a small turning radius. Since the entire saw blade is treated with a special surface treatment, rust is suppressed and wood tar is less likely to adh... Read MoreOverall Length (mm) 390 Trusco Part No. 769-1467 Mass (g) 160 Band Width (mm) 0.51 Cell Spacing (mm) 1.5 (20th dimension) Wall Thickness (mm) 0.3 Blade Length (mm) 180
- KANZAWA WORKS Insulation Material Cutter3-flute that can be used properly For cutting and processing various heat insulating materials (glass wool, rigid urethane foam, extruded polystyrene foam)Blade Width (mm) 0.8 Blade Length (mm) 170 Material (Blade) SK-2 / hard chrome plating
- Okada Hardware Mfg. (Z-Saw) Zet Saw Handy 200 CarpenterDemonstrates the best performance for stud processing and chopping. The sharpening inherits Zet Saw III 265 and has excellent sharpness. In addition, it is highly portable, so it is recommended for waist circumference.Wall Thickness (mm) 0.5 Band Width (mm) 0.7 Band Width 0.7mm Cell Spacing (mm) 1.75 Mass (g) 145 Blade Length (mm) 200 Overall Length (mm) 380 Trusco Part No. 818-5773
- Okada Hardware Mfg. (Z-Saw) Zetso VIII265A folding saw that can be cut "vertically, horizontally, diagonally" and is lightweight, portable, and easy to store! In addition to the "vertical / horizontal / diagonal grinding" of the same specifications as the Z-Saw III265, a "tapered shape" that fits in the gap... Read MoreWall Thickness (mm) 0.6 Band Width (mm) 0.92 Cell Spacing (mm) 1.75 Blade Length (mm) 265 Mass (g) 288 Overall Length (mm) 620 Specification Folded pattern End Folding Length Folding Cutting Edge Treatment Hard impulse
- Okatsune Leather Holster for Single Pruning ShearsOka Tsune pruning shears exclusive leather sack.Mass (kg) 0.08 Overall Length (mm) 210
- ONOE Aki can crusherFor recycling empty cans and PET bottles! With a spring, it automatically rises.Width (mm) 135 Mass (kg) About 2.3 Overall Length (mm) 320 Height (mm) 50
- Tajima (TJM DESIGN) GT Saw 165Suitable for precision machining where the quality of the cut surface is required. Finely cuts resin-based members, copper pipes, and thin iron plates with extremely small cut grooves. In addition to sharpening the sharpness that is easy to insert and smooth, the special hardened steel material a... Read MoreWall Thickness (mm) 0.3 Band Width (mm) 0.5 Cell Spacing (mm) 0.95 Blade Length (mm) 165 Mass (g) 188 Overall Length (mm) 280
- Okada Hardware Mfg. (Z-Saw) ZET Saw Hardwood 250Reduces blade wear when cutting hardwood and maintains sharpness for a longer period of time. It is also effective when cutting hard materials such as ipe and ebony, cutting old materials during remodeling, and cutting laminated wood.Trusco Part No. 818-5775 Overall Length (mm) 580 Cell Spacing (mm) 1.75 Wall Thickness (mm) 0.50 Band Width (mm) 0.68 Blade Length (mm) 250 Mass (g) 242
- Okada Hardware Mfg. (Z-Saw) Reciprocating saw for metalSaw blade for reciprocating saws and saver saws. For cutting and dismantling existing pipes. (Iron pipe, steel pipe, ALC, fireproof double layer pipe, hard resin) Two types of mixed blades, large and small, improve cutting speed and durability!Wall Thickness (mm) 0.9 Compatible Manufacturer Makita, Hitachi, Ryobi, others
- RAZORSAW (RAZORSAW MANUFACTURING) Leather Saw LG-A Raw woodSuper lightweight! L series. Uses "ultra-lightweight power fit grip" (ultra-lightweight 130g) that does not get tired even when working for a long time. Work efficiency has improved dramatically. The portable sheath with durable lock function can be stored on either the left or right si... Read More
- Strong Tool Precision thread sawA professional set for engineers and craftsmen. Since the length of the frame can be adjusted freely, short blades can also be used. Comes with a German jigsaw blade. A universal jigsaw for precision cutting and cutting of woodworking, resin, light metal, precious metals, shells, etc.Specification With 5 spare blades Cell Spacing (mm) 33T、46T、50T、61T Blade Length (mm) 130 Trusco Part No. 859-1908 Overall Length (mm) 280
- RAZORSAW (RAZORSAW MANUFACTURING) Leather so 180 resinWith a short blade length of 180 mm for ease of use, it is ideal for work in narrow spaces and drilling. A convenient saw that is versatile and has a small turning radius. Since the entire saw blade is treated with a special surface treatment, rust is suppressed and wood tar is less likely to adh... Read MoreMass (g) 160 Band Width (mm) 0.52 Wall Thickness (mm) 0.3 Overall Length (mm) 390 Cell Spacing (mm) 1.5 (20th dimension) Blade Length (mm) 180 Trusco Part No. 769-1491
- Okada Hardware Mfg. (Z-Saw) Tuck inA compact and easy-to-carry replaceable blade type folding saw. It is economical because it is a replaceable blade type. Vertical, horizontal and licking can be cut. Great sharpness lasts for a long time. (Hard impulse processing) The replacement blade is a screw type, so it is safe and easy to a... Read MoreSpecification Body End Folding Length Possible
- Tajima (TJM DESIGN) Smart saw Plaster and wood cuttingIt is a small G-SAW. Cuts objects such as plaster and shallow trees without specifying them. It is a foldable type that is convenient to carry. The handle of the smart saw can be selected from all the replacement blades in the series. Saw for cutting face wood, shallow wood, gypsum board * For Sm... Read MoreWall Thickness (mm) 0.7 Band Width (mm) 1.3 Blade Length (mm) 150 Mass (g) 181 Cell Spacing (mm) 2.5 Overall Length (mm) 275 Trusco Part No. 796-7284 End Folding Length Folding
- Kawabe Saw Blade Best Saw PlusIt has a sharp cutting edge that cuts firmly. The surface is electroless nickel plated to prevent rusting and has good slippage. The cutting edge is impact-quenched, so the sharpness lasts for a long time. Workability is improved with a replacement blade that suits the application. The durable gr... Read MoreHandle Color Body: Silver grip: Black
- Kakuri Super engineering spare blade type single blade saw 210mm for PVC and acrylicThe blade can be replaced with a single touch. For PVC and acrylic.Cell Spacing (mm) 1.7 Overall Length (mm) 350 Band Width (mm) 0.65 Trusco Part No. 420-3178 Wall Thickness (mm) 0.6 Blade Length (mm) 210 Mass (g) 180 Material (Blade) Carbon steel for cutting tools
- GREEN BELL Takumi stainless nail clipperStainless steel luxury nail clippers