Other Saws
- BIGMAN Aze SawIt is convenient for making a long groove in the middle of the board or making a square hole. Since the blade shape is curved, it is suitable for horizontal pulling.Mass (g) 9
- Okada Hardware Mfg. (Z-Saw) Panel Saw Dozuki Type 240Ultra-precision horizontal grinding! Ideal for processing square lumber and thin plates! For work that requires a delicate cut, such as fittings, furniture, and crafts. This paulownia pattern fits in your hand the more you use it. Can cut materials up to 50 mm. It is economical because it is a re... Read MoreSaw thickness (mm) 0.3 Band Width (mm) 0.4 Cell Spacing (mm) 1 Blade Length (mm) 240 Dimensions (Width W x Height H) (mm) 72×566 Cutting Edge Treatment Hard impulse Pattern Paulownia patternfrom S$39.99Min. 4 days
- Onishi Mfg. Iron Saw 135It is a saw blade that does not have clams and is not easily scratched even when pressed against the cut surface. Because there is a back metal, you can cut it straight and clean! Rust-resistant electroless nickel-plated finish For flat cutting of buried trees (wood dowels)Cell Spacing (mm) (Blade) 1.2 Band Width (mm) 0.4 Wall Thickness (mm) 0.4 Blade Thickness (mm) 0.4 Blade Length (mm) 135 Overall Length (mm) 150 RoHS directive (corresponding to 10 substances) Correspondence
- TRUSCO Multi-saw frameYou can use a saver saw. The angle of the blade can be changed. For cutting iron, wood, and PVC pipes.Mass (g) 215 Trusco Part No. 389-5211 Handle Length (mm) 180from S$28.99Min. 2 days
- Okada Hardware Mfg. (Z-Saw) Panel Saw Douzuki Hardwood 240Vertical / horizontal / diagonal grinding! Precision cutting is possible regardless of the direction of the grain! A smooth start of cutting that won't lose or shake in winter. This paulownia pattern fits in your hand the more you use it. Can cut materials up to 50 mm. It is economical becaus... Read MoreSaw thickness (mm) 0.3 Band Width (mm) 0.43 Cell Spacing (mm) 1.2 Blade Length (mm) 240 Dimensions (Width W x Height H) (mm) 72×566 Cutting Edge Treatment Hard impulse Pattern Paulownia patternfrom S$39.99Min. 4 days
- Shinto Kogyo WorksawIdeal for cutting, separating and recycling waste materials Type A. The B-shaped blade can be replaced, so woodworking. plastic. It can be used for all purposes, including cutting mild steel sheets. Disconnection status. Uses an angle-adjustable handle that can be adjusted according to the condit... Read MoreBlade Length (mm) 250
- KAKUDAI MFG Super Saw E7 (replacement blade type)The cutting edge is hard, the copper is tenacious, and the blade is hard to break due to the kneading by the best heat treatment technology and the latest impact quenching. With an aluminum die-cast grip with a solid texture, you can work at the optimum angle without getting tired.Type Spare blade typefrom S$29.99Min. 2 days
- KAWABE SEIMITSU KOGYO Hebel saw type D bodyOverall Length (mm) 420 Blade Length (mm) 350
- Ryuhomaru Agricultural material garbage Cutting sawAgricultural material garbage is dismantled compactly! Supports, multis, Yoshizu, plastic tanks, buckets, seedling boxes, hoes, etc. are also OK! 1: Achieves sharpness and long life by special impact quenching. 2: Non-electrified nickel plating makes it hard to rust. A gem made by Japanese crafts... Read MoreBlade Thickness (mm) 0.7 Number of Tips 24from S$26.99Min. 3 days
- SOUTHERN CROSS Junior HuxeauLightweight and compact, it is ideal for work in tight spaces. Adjusting the length of the saw blade according to the work is easy with the fixing screw. For cutting wood, PVC, and iron pipes.Overall Length (mm) 250 Number of Threads 24 Blade Thickness (mm) 0.6from S$9.59Min. 4 days
- GISUKE (Takagi) Universal push-pull sawFor cutting wood, veneer, and gypsum board. For drilling holes in thin veneer and gypsum board.Material (Blade) SK5, (Pattern) Beech Dimension (mm) 120from S$13.99Min. 5 days
- ESCO ALC sawBlade Length (mm) 290 Overall Length (mm) 425 Esco Part No. EA599EBfrom S$18.99Min. 4 days
- BIGMAN For hobby saws and crafted saw bladesFor ironwork: 3 pieces for cutting iron, brass, aluminum, resin pipes, etc. This blade is for the family hobby saw "IN-020" work saw.Mass (g) 18from S$7.59Min. 7 days
- ESCO [For EA599DE-71] Spare blade (for metal / 2 sheets)Cutting aluminum, copper, brass, etc.Quantity 2 sheetsfrom S$11.99Min. 6 days
- YAYOI CHEMICAL INDUSTRY Craft sawIt is a fine saw that cuts well into wood, plywood, plastic, bamboo, etc. and has a smooth cut end.Wall Thickness (mm) 0.35 Blade Length (mm) 160 Overall Length (mm) About 317from S$13.99Min. 4 days
- RAZORSAW (RAZORSAW MANUFACTURING) Homeone Cutool (scissors / saw / knife set)Supports "cutting" at home. We design scissors, saws, and knives so that they can be safely worked by a wide range of people, from children to mothers and grandpas. It comes with a special case that can be stored in a bookshelf, so you don't have to worry about losing it and it'... Read MoreRoHS directive (corresponding to 10 substances) Correspondence Wall Thickness (mm) Saw / 0.5, scissors / 2, knife / 0.6 Cell Spacing (mm) Saw / 1.5 Blade Length (mm) Saw / 85, scissors / 50, knife / 55from S$44.99Min. 4 days
- ESCO [For EA599DE-61] Spare blade (for ALC / 2 blades)For ALCQuantity 2 sheetsfrom S$22.99Min. 6 days
- ESCO 250mm ALC saw (replaceable blade type)Cutting ALC materialBlade Length (mm) 250 Overall Length (mm) 420 Material HCS (High Carbon Steel)from S$21.99Min. 6 days
- ESCO 0.05-0.20mm Cutting brooch (12-piece set)Blade Length (mm) 13・14・15・15・16・17from S$99.90Min. 6 days
- ESCO 250mm Multi-saw (replaceable blade type)Cutting mild steelBlade Length (mm) 250 Overall Length (mm) 370 Material HCS (High Carbon Steel)from S$22.99Min. 6 days
- BIGMAN Temporary frame hand jokiFor wood splitting and roughingMass (kg) 1.1 Handle Length (mm) 450from S$87.99Min. 7 days
- ESCO [For EA599DE-61] Spare blade (for ceramic siding / 2 pieces)For ceramic sidingQuantity 2 sheetsfrom S$22.99Min. 6 days
- Daigoro Hollow & Grooving Blade with HandleA ridged double-edged saw that cuts from the middle of a member such as remodeling. When making a ditch for a sill or a lintel! For hollowing and grooving work.Overall Length (mm) 450 Mass (g) 78from S$43.99Min. 42 days
- BIGMAN Kioki YokiThe blade is thick throughout and is ideal for chopping.Mass (kg) 1.5from S$129.90Min. 7 days
- BIGMAN Family hobby saw saw bladeFor cutting wood, veneer, plywood, etc. for work Saw blades for cutting iron, brass, aluminum pipes, resin pipes, etc.Mass (g) 113 Blade Length (mm) 125from S$14.99Min. 7 days
- ESCO [For EA599DE-71] Spare blade (for polycarbonate, woodworking / 2 sheets)Cutting of PC / woodwork / new building materialsQuantity 2 sheetsfrom S$11.99Min. 6 days
- EIGERTOOL TOOL × 2 Precision Work SawThe blade is thin and the eyes are fine, so the cut end is clean. It can cut wood, bamboo, aluminum, plastic, etc.Discontinued
- JEFCOM (DENSAN) ALC sawHigh-grade double-edged saw JIS SKS-7 material is used. The angle of the blade can be changed by 45 ° up and down. Coarse blade / ALC, Ciborex, Fine blade for Hebel / Reinforcing bar, Copper, Brass tube, etc.Mass (g) 255 Overall Length (mm) 420Discontinued
- KAWABE SEIMITSU KOGYO Hebel saw type DUses JIS SKS-7 (Hitachi Yasuki Steel) material. A double-edged saw that can be used according to the purpose. The angle of the blade can be adjusted in 5 steps up to 45 degrees up and down.Discontinued
- Sanyo Seiko Builder sawThe coarse grain of the saw blade can be used for ALC building materials, the fine grain can be used for reinforcing bars and non-reinforcing bars, and the angle of the blade can be up to 45 degrees. In addition, the saw blade can be replaced with a single touch, and the mounting nut will not com... Read MoreMass (g) 165 Overall Length (mm) 430Discontinued
- Three Tortoises Pipe saw setUses high-grade chrome steel. The angle of the blade can be changed to 45 degrees. Double the amount of work with one saw, a convenient double-edged saw that can be used from either side! For PVC pipes, lead pipes, copper, brass pipes, plastics, aluminum sashes, rebarMaterial (Blade) High grade chrome steel Spare blade dimensions (mm) About 300 × 35 Quantity 1 set (with 3 replacement blades) Overall Length (mm) About 378Discontinued