for Handy Saws
Other Related Pages
- MonotaRO Gold saw bladeA bargain saw blade for DIY. The material is SK-7, which has excellent workability (the wear resistance is reduced accordingly). For easy cutting work for DIY * Since SK-7 is used as the material and the wear resistance is low, it is not suitable for excessive heavy cutting or machining of diffic... Read MoreWall Thickness (mm) 0.6 Blade Thickness (mm) 0.6 Thread Per Inch 24 mountains Overall Length (mm) 265
- Shinto Kogyo Gold cutting saw blade for stainless steelBlade Length (mm) 250
- SUN UP Gold cutting saw blade spare blade bimetalFeatures: Can be used with 250 mm type frame saws from various companies. Bimetal material, which is a combination of spring steel and HSS material with excellent sharpness, is resistant to breakage and has a long life. It can cut a wide range from hard steel and stainless steel to general iron, ... Read MoreDimension (mm) 250 (10 ゛) -24T (mountain) Material Bimetal
- Shinto Kogyo Gold saw bladeHigh quality jigsaw blade manufactured in JapanThread Per Inch 24 Blade Length (mm) 250 Specification For general metals Material SK-3
- Shinto Kogyo Gold saw bladeHigh quality jigsaw blade manufactured in JapanBlade Length (mm) 250
- SUN UP Gold cutting saw spare blade popular productFeatures: Can be used with 250 mm type frame saws from various companies. Applications: Can cut a wide range from general iron materials to PVC and plastics.Dimension (mm) 250 (10 ゛) -24T (mountain) Material Carbon steelfrom S$4.19Min. 2 days
- CUSTOM KOBO Gold cutting saw bladePlease use it by attaching it to a fixed frame saw or a pipe frame saw.Overall Length (mm) 250 Dimensions (H x W x D) (mm) 250 × 12 × 0.62, Mount: 310 × 40 × 7 RoHS directive (corresponding to 10 substances) Correspondencefrom S$4.69Min. 2 days
- SUN UP Gold cutting saw blade Replacement blade General productFeatures: Can be used with 250 mm type frame saws from various companies. Applications: Can cut a wide range from aluminum / general iron materials to plastic / PVC pipes.Dimension (mm) 250 (10 ゛) -24T (mountain) Material High carbon steelfrom S$6.39Min. 6 days
- ESCO 250mmx24T bimetal hand sawNumber of Threads 24 Quantity (Sheets) 10 Esco Part No. EA582-24 Size (mm) 250from S$38.99Min. 3 days
- BIGMAN Gold cutting saw blade for rough PVC / plastic / thick materialsFor PVC, plastic, and thick materials Hakuso 250 mm For metal cutting frame Hard-to-break high-frequency quenchingMaterial SK-3 carbon tool steel Mass (g) 50from S$3.59Min. 7 days
- BIGMAN Gold saw blade grip sawHand saw for general metals JIS standard compliant High frequency quenching that is hard to breakMass (g) 41 Material SK-3 carbon tool steelfrom S$3.29Min. 7 days
- BIGMAN Gold cutting saw blade Medium eyes For general metalHakuso for general metal 250 mm for cutting frameMass (g) 50 Material SK-3 carbon tool steelfrom S$3.59Min. 7 days
- BIGMAN Slate pipe saw bladeFor cutting pipes, aluminum and plasticOverall Length (mm) 240 Mass (g) 64 Wall Thickness (mm) 0.9from S$5.99Min. 7 days
- ENGINEER Replacement blade for TZ-02 ・ 03Dedicated spare blade for handy saw TZ-02, 03.Width (mm) 12 Quantity 12 sheets Number of Threads 24 Overall Length (mm) 250 Trusco Part No. 851-1046 RoHS directive (corresponding to 10 substances) Correspondencefrom S$14.99Min. 5 days
- ESCO 250mmx32T bimetal hand sawEsco Part No. EA582-32 Number of Threads 32 Size (mm) 250from S$38.99Min. 4 days
- YAYOI CHEMICAL INDUSTRY Gold cutting saw bladePlease use for cutting curtain rails and moldings.Blade Length (mm) 250from S$11.99Min. 4 days
- BIGMAN Gold cutting saw blade for fine PVC, plastic and thin objectsFor PVC, plastic, and thin materials Hakuso 250 mm For metal cutting frame Hard-to-break high-frequency quenchingMass (g) 54 Material SK-3 carbon tool steelfrom S$3.59Min. 7 days
- SUN UP Spare blade for family saw saw metalwork"SUN UP Family Saw Saw"Overall Length (mm) 150from S$3.39Min. 6 days
- BIGMAN Gold cutting saw blade for rough slate / asbestosHakuso for slate and asbestos 250 mm for cutting frameMaterial SK-3 carbon tool steel Mass (g) 50from S$3.29Min. 7 days
- BIGMAN Gold cutting saw blade Medium eyes For general metalHakuso for general metal 250 mm for cutting frameMass (g) 186 Material SK-3 carbon tool steelfrom S$9.79Min. 7 days
- LENOX Bimetal Saw BladeHard to break and long life Cobalt high-speed bimetal saw blade! For 250 mm gold-cut saw frameBlade Length (mm) 250 Size (mm) 250 unit dimention (cm) 26.5×0.06×1.25 Material Cobalt high-speed bimetal Blade Shape Patent tough tooth Row of Blades T2 arrayfrom S$9.39Min. 7 days
- ESCO 150mmx14T Replacement Blade (for woodworking / EA582EB / 10 sheets)Quantity 10 sheets Number of Threads 14 Blade Length (mm) 150from S$4.19Min. 6 days
- SHINKO (Shinko MechatroTech) Replacement Blade for SJS-400 Woodworking 5pcs SetShinkansen Jigsaw SJS-400 SJS-350 For SJS-350A, spare blades, and woodworking. Please use for cutting woodwork. * If the flag bearer you are using and the blade insertion part do not match, you cannot use it.Blade Thickness (mm) 1.05 Effective Length (mm) 67 Overall Length (mm) 85 Suitable Model SJS-350・350A・400
- SHINKO (Shinko MechatroTech) Replacement Blade for SJS-400 Ironsmith 5pcs SetShinkansen Jigsaw SJS-400 SJS-350 For SJS-350A, spare blades, and ironworks. Please use it for cutting ironwork. * If the flag bearer you are using and the blade insertion part do not match, you cannot use it.Blade Thickness (mm) 1.05 Effective Length (mm) 67 Overall Length (mm) 85 Suitable Model SJS-350・350A・400from S$11.99Min. 2 days
- BIGMAN Gold cutting saw blade for medium-sized stainless steelHakuso for stainless steel 250 mm for cutting frameMass (g) 41 Material SK-3 carbon tool steelDiscontinued
- BIGMAN Gold saw blade for JIS general metalMaterial SK-3 carbon tool steel Mass (g) 136Discontinued
- BIGMAN Gold cutting saw blade for medium eyes, aluminumHakuso for aluminum 250 mm for cutting frameMass (g) 54 Material SK-3 carbon tool steelDiscontinued
- GISUKE (Takagi) Bargain cutting saw blade 250mmCompatible with 250 mm gold saws from each companyNumber of Threads 24 mountains Blade Length (mm) 250 Dimension (mm) 250 Material Carbon tool steel SK-3Discontinued
- NICOTEC Hand hacksaw high speed bimetalThickness (mm) 0.64 Width (mm) 12 Teeth Spacing 24 mountains Length (mm) 250Discontinued
- BIGMAN Gold saw blade grip sawHand saw for general metals JIS standard compliantMaterial SK-3 carbon tool steel Mass (g) 45Discontinued