for Other Saws
- KAWABE SEIMITSU KOGYO D-type spare blade for plummer saw PVCBlade Length (mm) 250 Overall Length (mm) 300 Material Blade: hardened special steel Trusco Part No. 828-3314from S$9.59Min. 2 days
- Shinto Kogyo Work saw spare bladeThread Pitch (mm) 1.5 Blade Length (mm) 250
- KAWABE SEIMITSU KOGYO Multi replacement blade for Plummer Saw PVCBlade Length (mm) 250 Trusco Part No. 828-3315 Overall Length (mm) 300 Material Blade: hardened special steel
- Ryuhomaru Agricultural material garbage Cutting saw Spare bladeRyuhomaru Agricultural material waste dismantling saw blade. For cutting agricultural material waste such as vinyl materials, rubber hoses, weed-proof sheets, container boxes, etc. * The value of cutting ability is a reference guide for the manufacturer. It depends on the usage situation.Blade Thickness (mm) 0.7 Number of Tips 24from S$12.99Min. 3 days
- ESCO [For EA599GB-11 / -16] Spare bladeFor wood (high speed type) Fast cutting speed For cutting wood, PVC, acrylic, wood / plastic compositesfrom S$53.99Min. 4 days
- Ryuhomaru Spare blade for sawing coarse trashEasy one-touch replaceable blade. With this one, everything such as metal, wood, and plastic can be disassembled and cut into small pieces. With a blade thickness of 0.7 mm, it is strong and easy to use even for women. The number of blades and the shape of the blades have been optimized so that e... Read MoreMass (kg) 0.07 Dimensions, Width W x Depth D x Height H (mm) 47×30×335Discontinued
- JEFCOM (DENSAN) Strong frame saw spare bladeSpare blade for combi saw (gold saw blade)Discontinued
- JEFCOM (DENSAN) Spare blade for ALC sawHigh-grade double-edged saw JIS SKS-7 material used Spare blade for ALC saw that can change the angle of the blade up and down by 45 °Discontinued
- Nitto ALC saw blade (double edge)Rough blades can be used for cutting ALC, and fine blades can be used for cutting rebar.Specification Double-edged Blade Width (mm) 37 Overall Length (mm) 370 Blade Length (mm) 300Discontinued
- Three Tortoises Hebel saw spare bladeOverall Length (mm) 350 Suitable for Spare blade for hebel saw Blade Width (mm) 35Discontinued