Multi Purpose Scissors
Other Related Pages
- MonotaRO Powerful Universal Scissors CompactAll-purpose scissors that can easily cut not only paper, cloth, and leather, but also thin plates and wires. Cuts smoothly with a curved blade without slipping with a serrated blade. Wires and aluminum wires can be cut at the notch. Cutting thin plates, cable cutting, tubes, ducts, leather, cloth... Read MoreMass (g) 142 Overall Length (mm) 205 (excluding tip cap) Material Stainless steel (420J2)
- ENGINEER Tetsuwan (Iron Arm) Scissors GTWith 4 blades (straight blade, serrated blade, wire cutter, cardboard opener), you can cut special materials without missing them. A guard is attached to prevent stuffing your fingers when the grip is closed. (PAT.) With a serrated blade that can cut various materials in a crunchy manner, it also... Read MoreMass (g) 120 Overall Length (mm) 160 Blade Thickness (mm) 3 Blade Length (mm) 56±3 Overall Width (mm) 83 Material (Grip) PBT Material (Cap) PBT Material (Center Pin) SUS303 Material (Blade) Special stainless steel for blades
- TAKAGI Stainless compact multi-snipsGiza + compact blade A non-slip rubber grip that can be used tightly up to the cutting edge because it has a thick blade Ring-shaped grip that can be operated accurately Cut tightly For thin iron plates, galvanized iron plates, tin plates, copper plates, wires, etc. For corrugated cardboard, plas... Read MoreOverall Length (mm) 145 Dimension (mm) 145 Body dimensions (H x W x D) (mm) 145×80×14 Mass of Main Unit (g) 62 Material (Grip) PP/TPR Material (Blade) Stainless knife steel
- MonotaRO Powerful Multi-purpose ScissorsAll-purpose scissors that can easily cut not only paper, cloth, and leather, but also thin plates and wires. Cuts smoothly with a curved blade without slipping with a serrated blade. Wires and aluminum wires can be cut at the notch. Cutting thin plates, cable cutting, tubes, ducts, leather, cloth... Read MoreMass (g) 265 Overall Length (mm) About 250 Material Stainless steel (420J2)
- ENGINEER Tetsuwan(Iron Arm) ScissorsYou can easily cut special materials. With a small serrated blade and a large U-shaped blade, it cuts the object neatly without letting it escape. For cutting copper plates and copper wires. * Do not use for cutting hard materials or piano wire that exceed the cutting capacity.Overall Length (mm) 170 Trusco Part No. 274-1831 Hardness HRC 54±2 Blade Length (mm) 55 Mass (g) 58 RoHS directive (corresponding to 10 substances) Correspondence Material Stainless steel (SUS6A)
- ENGINEER Wire Scissors DPIdeal for cutting electric wires, cotton-coated cords, and ropes. It supports various materials from ultrafine fibers such as Kevlar to PET materials. The shape of the blade has been improved to improve durability while maintaining sharpness. A soft handle that is easy on the hands. * Do not use ... Read MoreDimension (mm) (Body) 210 x 98 (Cover) 100 x 30 Material (Grip) ABS / Elastomer Mass (g) 136 Overall Length (mm) 210 Blade Thickness (mm) 3 Function Finger guard, power fin Material (Blade) Special stainless steel for blades Cutting capacity (mm 2 ) VCT2×4
- Suzuki Kikoh Industrial Scissors BersicerScissors featuring polishing of the cutting edge and stable shearing ability. Since it dramatically reduces the chips of thin vinyl and paper, it prevents foreign matter from entering when opening the raw material. For measures against hangnail such as thin vinyl and paperMass (g) 100 Blade Thickness (mm) 2.5 Overall Length (mm) 213 Blade Length (mm) 93 Material (Grip) ABS resin Material (Washer) POM resin Material (Blade) Special stainless steel for blades
- MonotaRO Multi Electrical Scissors Made of Stainless SteelThe blades of the scissors are serrated to prevent the cable from slipping. PP material (polypropylene) and TPR material (high resilience material) are used for the handle, reducing hand fatigue. Can cut ropes, cords, soft wires, cardboard, wood, etc. The wire cutter can cut soft wires up to Φ2.5... Read MoreBlade Thickness (mm) 3.8 Blade Hardness HRC50~54 Mass (g) 174 Blade Length (mm) 50 Overall Length (mm) 208 Cutting Capacity (mm) (Wire) 2.5
- MonotaRO Powerful universal scissors miniYou can easily cut paper, cloth, leather, thin plate materials, wire materials, etc. For cutting cables, cutting tubes, ducts, etc., cutting twigs, rubber, ropes, etc. * Do not use for anything other than its intended purpose.Overall Length (mm) 150 Blade Length (mm) 45 Mass (g) 96 Blade Thickness (mm) 3.5
- TAKAGI Stainless craft scissorsEasy-to-use tapered long blade ring type handle allows accurate operation. Made of rust-resistant, hard and strong stainless steel. Paper / vinyl / twig / paper craft Thin iron plate, galvanized iron plate, tin plate, aluminum plate, copper plate, wireDimension (mm) 190 Overall Length (mm) 190 Body dimensions (H x W x D) (mm) 190×90×10 Mass of Main Unit (g) 66 Material (Grip) PP/TPR Material (Blade) Stainless knife steel
- TRUSCO All Purpose Scissors (Angled Type)Not only paper, cloth and leather, but also thin plates and wires can be easily cut. With adjustable function that changes the opening with one touch Cutting cables, cutting tubes, ducts, etc. Cutting twigs, rubber, ropes, etc.Blade Length (mm) 67 Trusco Part No. 402-6772 Blade Thickness (mm) 7.9 Material Blade: High carbon knife steel Mass (g) 173 Overall Length (mm) 200
- Heart Rye Non-sticky scissors fluorine processingThick stainless steel material is used, and the blade is coated with fluorine, so even if you cut adhesives, the glue will not be sticky. Cloth (wallpaper), adhesive sheet, masking tape
- OLFA House Scissors L TypeA stainless steel blade with a knurled finish that prevents vinyl from slipping. It is for home use.Overall Length (mm) 172 Blade Thickness (mm) 2.5 Trusco Part No. 360-7526 Blade Length (mm) 55 Mass (g) 70 RoHS directive (corresponding to 10 substances) Correspondence Specification Giza processing
- TRUSCO Hard scissors standard typeThe handle size is large and it is easy to apply force. * Do not pry as it will damage the blade.Mass (g) 87 Hardness HRC58 Overall Length (mm) 170 Trusco Part No. 402-6667 Blade Thickness (mm) 2.5 Blade Length (mm) 50
- PLUS (Stationey) Scissors universal serrated blade fit cut curve wire cutting case with left / right symmetryA versatile fit cut scissors that can cut metal with just one. The curved blade (Bernouy curved blade) keeps the optimum blade angle (about 30 °) for firmly grasping the object. Achieves a light and smooth sharpness from the root of the blade to the tip of the blade. In addition, it uses a high-a... Read MoreOverall Length (mm) 178 Wall Thickness (mm) 2.8 Blade Length (mm) 48 Blade processing Curved blade Included Accessories cap
- TRUSCO Hard scissorsThe handle size is large and it is easy to apply force.Blade Thickness (mm) 2.5
- ALLEX Rubber cutting for craft (curved blade)Can cut up to a rubber plate thickness of 2.0 mm. When the metal fittings on the handle are raised, it becomes a spring, making it easier to open and close.Blade Length (mm) 50 Overall Length (mm) 143 Mass (g) 35 Trusco Part No. 381-5765 Blade Thickness (mm) 2 Cutting Capacity (mm) (Rubber) Plate thickness up to 2.0
- OLFA Limited SC Craft KnifeWith a durable high quality stainless steel blade, the sharpness is very smooth.Thickness (mm) 9.5 Mass (g) 58 Overall Width (mm) 66.5 Trusco Part No. 342-9105 Overall Length (mm) 166
- GISUKE (Takagi) Stainless jumbo universal bowlRust resistant stainless steel. Corrugated sheets such as tin, vinyl chloride, and polycarbonate can be cut smoothly, which is convenient for work!Specification With safety guard Width (mm) 80 Thickness (mm) 23 Overall Length (mm) 250
- YAYOI CHEMICAL INDUSTRY Stainless scissors total leftThe blade is attached for the left hand, and the handle is for both left and right. Made of rust-resistant stainless steel.Overall Length (mm) 240 Wall Thickness (mm) 3 Size 240mm
- CHIKAMASA FUN CRAFT for Leather, RubberLightweight and less tiring, it can cut from vinyl to fibrous thick materials. Light and durable ABS resin fits well in the hand.Blade Length (mm) 40 Mass (g) 48 Overall Length (mm) 155 Trusco Part No. 407-8616
- Multi Craft Powerful all-purpose kitePowerful all-purpose scissors that cut carpets and cardboard into small pieces. It is economical because it can cut bulky waste that tends to be bulky, improve disposal efficiency, and reduce disposal costs. The blade is made of stainless steel that does not rust easily. The blade is designed so ... Read MoreMass (g) About 250 Dimensions (Length L x Width W x Thickness) (mm) 245×70×21
- TRUSCO Stainless scissorsIt is an orthodox type scissors. There are 150mm and 170mm in total length. The handle uses very durable nylon + glass fiber (PA.GF).Blade Thickness (mm) 2.0 2018 Trusco page 4 1029 Cutting Capacity Copy paper, envelopes, etc.
- TRUSCO Hard Scissors (for Aramid Fiber)The delicate serrated blade processing attached to the blade part ensures that the aramid fiber is cut without escaping. For manufacturing and processing sites of aramid fibers. * Do not forcibly cut hard or thick objects.Blade Thickness (mm) 3
- YAYOI CHEMICAL INDUSTRY YAYOI Super Cross CutThe blade is made of molybdenum-containing stainless steel blade, and has a durable ceramic fluorine coating that prevents glue from sticking. Both sides of the blade are ground so that the tip of the blade is easy to see, so delicate cutting is possible. The caulking studs are made of stainless ... Read MoreOverall Length (mm) 240 Dimension (mm) 240 Wall Thickness (mm) 3.0
- Tajima (TJM DESIGN) ClipperAdhesive tape does not stick to the blade due to the special fluorine coating Grip design that does not hurt your hands even after long-term useDimensions, Height x Width x Thickness (mm) 210×80×14 Blade Length (mm) 66 Overall Length (mm) 160 Trusco Part No. 330-9053 Mass (g) 37 Blade Thickness (mm) 1.8from S$18.99Min. 2 days
- ALLEX Softina All Purpose ScissorsA thermoplastic rubber handle with a comfortable grip. A durable stainless steel blade with a thickness of 2.5 mm. Can be widely used for personal belongings (excluding metal) * Do not point the knife at people or swing it around.Overall Length (mm) 205 Blade Thickness (mm) 2.5 Blade Length (mm) 85 Mass (g) 80
- Slice Ceramic compact scissorsCompact / lightweight design, Slice ceramic scissors. Excellent sharpness, crispy. The blade is ceramic and always clean. Can be washed with water. The blade is rounded, gentle on the fingers and helps reduce serious injuries. Ceramic blades last longer because the metal is 10 times more worn and... Read MoreDimension (mm) 141×66.5×12.1 Mass (g) 32 Depth (mm) 42
- TRUSCO All Purpose Scissors (Compact Type)Not only paper, cloth and leather, but also thin plates and wires can be easily cut. Cutting cables, cutting tubes, ducts, etc. Cutting twigs, rubber, ropes, etc.Cutting Capacity, Steel Plate (mm) (Unheated) about 0.5 Cutting Capacity (mm) Wire (unheated) approx.Φ1.7 Material Blade: Stainless steel Cutting capacity (mm) copper plate About 0.3 Mass (g) 86 Cutting Capacity, Aluminum Plate (mm) About 1.0 Blade Length (mm) 54 Trusco Part No. 402-6764 Overall Length (mm) 138.5 Blade Thickness (mm) 6.5
- Kumeda High killYou can easily cut from metals such as stainless steel plates and tin plates to thin materials such as cloth, vinyl, and tissue paper. It is also used for deburring metals and resins. The scissors body is forged from a single material and is completely hardened, making it durable and long lasting... Read MoreMaterial Special steel
- SUN UP Hobby Work ScissorAdopting a large grip makes it easy for your hands to fit comfortably! Powerful type! The blade is a jagged blade specification and the one to be cut does not slip! It is possible to cut thick materials such as corrugated cardboard, vinyl mats for office desks, and carpets. Of course, thin materi... Read MoreBlade Length (mm) 125 Mass (g) 260 Overall Length (mm) 278 Material (Grip) Elastomer resin Material (Blade) Stainless steel SUS420J2from S$36.99Min. 2 days
- OLFA G cut scissorsOffice scissors with stainless steel blade. The blade has a knurled finish that allows you to easily cut film and vinyl without slipping. Scissors that can be easily used at home or in the office. Various sizes are available to suit your needs.RoHS directive (corresponding to 10 substances) Correspondence
- HOZAN (HOZAN TOOL INDUSTRIAL) Cutter Heavy SnipA hard chrome-plated finish that is resistant to abrasion and maintains a smooth sharpness. It can also cut thin aluminum plates.Cutting capacity (mm 2 ) (Copper strand) 2 Blade Thickness (mm) 2.5 (base material) Trusco Part No. 324-9476 Mass (g) 58 Cutting Capacity, Aluminum (mm) 0.5 Overall Length (mm) 162 Blade Length (mm) 37from S$33.99Min. 2 days
- TAKAGI Stainless steel mini craftThe tapered and thin blade finish reliably cuts thin and soft objects. A ring-shaped grip that can be operated accurately. Rust-resistant, hard and strong stainless steel blade. Cut precisely. For detailed work such as thread trimming and paper crafting.Overall Length (mm) 100 Dimension (mm) 100 Material (Handle) ABS Material (Blade) Stainless knife steelfrom S$16.99Min. 2 days
- Misuzu Shears & Scissors MISUZU Leather Scissors 180mmThe lengths of the upper and lower blades are different. The gentle curve improves sharpness. When cutting with the object placed, the curved blade supports smooth sharpness. The blade is made of stainless steel (6A) and has excellent sharpness and durability. Material procurement, manufacturing,... Read MoreBlade Length (mm) About 45 Overall Length (mm) 180from S$32.99Min. 2 days
- OLFA House Scissors SSmall household scissors with stainless steel blades. The blade has a knurled finish that allows you to easily cut film and vinyl without slipping.RoHS directive (corresponding to 10 substances) Correspondence
- HOZAN (HOZAN TOOL INDUSTRIAL) Heavy SnipHard chrome-plated finish that is resistant to abrasion and maintains a smooth sharpness. Approximately 60% improved wear resistance compared to conventional manufacturers (according to the manufacturer's research). For cutting thin aluminum plates and copper stranded wires. It is also suitab... Read MoreCutting Capacity (Coaxial cable) 5C-2V Cutting capacity (mm) copper (Stranded) 2 Cutting Capacity, Steel Plate (mm) 0.3 (non heat treatment) Cutting Capacity, Aluminum Plate (mm) 0.7 Overall Length (mm) 160 Blade Length (mm) 28 Trusco Part No. 434-8036 Hardness HRC (Blade) 59 Mass (g) 60
- CHIKAMASA FUN CRAFT for handicraft and craftThe sharp cutting edge is ideal for work. It can cut from fine threads to fibrous materials. Light and durable ABS resin fits well in the hand.Trusco Part No. 407-8586 Mass (g) 44 Overall Length (mm) 140 Blade Length (mm) 33from S$21.99Min. 2 days
- Tajima (TJM DESIGN) ClipperAdhesive tape does not stick to the blade due to the special fluorine coating. The blade has a knurled blade structure that does not allow cutting escape, allowing you to cut round branches without slipping. It is possible to cut round branches without slipping. For general office work and garden... Read MoreMass (g) 57 Overall Length (mm) 175 Blade Length (mm) 50 Trusco Part No. 330-9151 Blade Thickness (mm) 2.3