Dead Blow Hammers
Other Related Pages
- MonotaRO Shockless Dead Blow HammerHeavy metals and dioxins are not generated even if they are incinerated as recycled waste. It has a recoilless structure and is excellent in durability, heat resistance (-20 ° C to 90 ° C), acid resistance, and alkali resistance. Hands do not get tired even after long-term use. For mounting metal... Read MoreMaterial (Handle) Polyurethane Hardness 90A ~ 95A (hitting surface) Material (Head) Polyurethane Type Shockless hammer Main Application Assembly work
- O.H. Industrial Shockless HammerThe head is easy to replace. Since it has a shockless structure, it is easy to work and has a strong striking force. Machine assembly and repair. Centering of cuttings. Mold making, etc.Operating Temperature Range (℃) -10~80 Main Application Mold work / machine assembly / repair Type Shockless hammer Material (Handle) Wood
- TRUSCO Shockless HammerIt absorbs recoil by having a shot inside. It is a durable finish that is integrally molded with NBR rubber resin.Material (Head) Rubber resin (NBR) Material (Handle) Thermoplastic vulcanized elastomer (TPV) Main Application Driving work Type Shockless hammer
- O.H. Industrial Urethane Shockless Hammer (Glass Fiber Handle)Since urethane resin is integrally molded with the hammer head, it lasts several tens of times longer than ordinary resin hammers. The recoilless structure doubles the striking force. Due to the strong fixing of the head and handle, the head does not escape when hitting, so the hitting force is v... Read MoreMaterial (Handle) Fiberglass Type Shockless hammer Material (Head) Urethane resin
- Strong Tool Shockless hammerIt reduces the impact transmitted to the hand due to the impact during work. For assembling wood products and moldsMain Application Woodworking / Assembly work / Mold work Type Shockless hammer Head Diameter (Φmm) 45 Standard 1.0 pounds Trusco Part No. 859-1948 Head Length (mm) 100
- MAEDA SHELL SERVICE Component hammerThe action of lead balls makes your hands shockless, so your hands do not get tired. By using special urethane, it will not crack or chip, and there will be no noise. It is safe because the handle does not break and the head does not come off. Durability is about 30 times more than other plastic ... Read MoreMaterial (Head) Special urethane Type Shockless hammer Material (Handle) Special urethane
- TRUSCO Urethane Shockless HammersIt has excellent durability because it is specially molded with urethane resin. Since it is covered with urethane resin, it absorbs the impact and hitting sound when hitting. The striking surface hardness is 90 to 95A. It is integrally molded and is safe without breaking the handle or pulling out... Read MoreStructure Shockless structure
- Ohsho (Susa Seisakusho) Urethane Shockless HammerThe applicable temperature is -20 ° C to 90 ° C. The head is specially molded with urethane resin and has excellent durability. It is a recoilless hammer that absorbs the impact and hitting sound when hitting. The handle is integrally molded with a pipe. The grip is made of special soft resin and... Read MoreRoHS directive (corresponding to 10 substances) Correspondence Type Shockless hammer Material (Head) Urethane
- O.H. Industrial Glass shockless hammerSince there is a shot inside, you can absorb the recoil and work comfortably. The fiberglass handle is hard to break and is suitable for harsh work. For machine assembly, repair, centering of cuttings, mold making, etc.Material (Handle) Fiberglass Main Application Mold work / machine assembly / repair Type Shockless hammer
- Daigoro Fiberglass pattern shockless hammerBy adopting a glass fiber pattern, it has excellent durability and safety. For work where you want to avoid fitting woodwork and machinery and sparks!
- SIGNET Shockless hammer (nitrile rubber)A shockless hammer with a rubber coating throughout.Material (Head) Rubber Material (Handle) Rubber Type Shockless hammer
- HIT Component hammerThis hammer is the only hammer that has passed all OSHA (Occupational Safety and Health Administration) tool division standards. Urethane integral molding that proves safety. Shockless design that does not get tired. More than 20 times more durable than low-priced plastic hammers.RoHS directive (corresponding to 10 substances) Correspondence Type Shockless hammer Material (Head) Urethane Material (Handle) Urethanefrom S$109.90Min. 2 days
- MAEDA SHELL SERVICE Excel antibacterial hammerDo not allow contamination! Maeda Shell Service's unique perspective that further enhances the safety required at food manufacturing sites and reduces the workload of workers. It is even easier by reviewing the shape of the grip and striking surface. (Maximum 30% reduction in fatigue!) Uses s... Read Morefrom S$269.90Min. 2 days
- HALDER Super Craft Hammer Hickory Nylon with Handle (White)You will not get tired because the recoilless rifle that you can feel will reduce the burden on your wrist and all the striking force will be transmitted to the object. The head is made of robust nylon and is easy to replace. A durable hickory handle. A recoilless hammer containing a fine iron ba... Read MoreRoHS directive (corresponding to 10 substances) Correspondence Material (Handle) Hickory Material (Head) Nylon Type Shockless hammerfrom S$87.99Min. 2 days
- SUN UP Shockless hammer NFor driving and fitting furniture, woodwork products, machines, parts, and dies. The iron ball grains in the head absorb the impact and reduce the recoil of the backlash. The resin head is made of a hard nylon material, so it is durable. Unlike a normal hammer, it can be hit firmly without damagi... Read Morefrom S$26.99Min. 2 days
- O.H. Industrial Combination shockless hammerThe shockless structure makes it easy to work. A combination hammer of iron and resin that can perform two types of work with one hammer. For on-site repairs of machines, etc. For punching and stamping.Main Application Assembly and repair of machinery Type Combination hammer / Shockless hammer RoHS directive (corresponding to 10 substances) Correspondence Material (Head) Steel / nylon Material (Handle) Wood
- MAEDA SHELL SERVICE Component hammerMaterial (Handle) Special urethane Type Shockless hammer Material (Head) Special urethanefrom S$109.90Min. 2 days
- TRUSCO Combination shockless hammerTwo types of heads, metal and nylon, can be used according to the application. Since the impact can be controlled freely, the impact force is high and the repulsion at the time of impact is small, work efficiency and safety are improved and the burden is reduced. Since it is integrally molded wit... Read MoreMaterial (Handle) Carbon steel for machine structure Main Application Ironsmith work Type Shockless hammerfrom S$69.99Min. 2 days
- JTC No reaction hammerRebound does not return and is surely transmittedRoHS directive (corresponding to 10 substances) Correspondencefrom S$59.99Min. 6 days
- PB SWISS TOOLS No reaction hammer 35mmPlastic recoilless hammer. The handle is an FSC certified US hickory wood shaft. It can also be used for strong impacts, work adjustments, and weak impacts during assembly work.Trusco Part No. 448-2298 Mass (g) 466 Overall Length (mm) 330 Material (Head) plastic Head Diameter (Φmm) 35 Material (Handle) Hickory Head Length (mm) 105 Main Application Assembly work / drive-in work Type Shockless hammerfrom S$99.90Min. 2 days
- PB SWISS TOOLS Non-reaction hammer 22mmTrusco Part No. 448-2263 Material (Handle) Hickory Material (Head) plastic Overall Length (mm) 270 Head Diameter (Φmm) 22 Main Application Assembly work / drive-in work Type Shockless hammerfrom S$68.99Min. 2 days
- HALDER Shockless non-rebound hammer glass fiber nylon (white)It is used when the object is small or when the place to hit is narrow. Suitable for automobile assembly / repair, parts position correction on machine vise, vehicle body work, repair / maintenance work, parts correction, parts assembly / joining, sheet metal processing, etc.RoHS directive (corresponding to 10 substances) Correspondence Material (Handle) Fiberglass Material (Head) Nylon Type Shockless hammerfrom S$169.90Min. 7 days
- PB SWISS TOOLS Non-reaction nylon hammer (glass fiber pattern)The head with a built-in disc cancels the recoil by moving the disc toward the striking surface at the moment of impact, and transmits only the striking force. The head center is made stronger than the general type with small balls. The head is flat on one side and round on the other, firmly fixe... Read MoreMaterial (Handle) Fiberglass Main Application Assembly work / drive-in work Material (Head) plastic Type Shockless hammerfrom S$119.90Min. 4 days
- HALDER Super Craft Hammer Nylon with Steel Handle (White)A steel handle with a rubber grip that fits comfortably in your hand. A recoilless hammer containing a fine iron ball. You will not get tired because the recoilless rifle that you can feel will reduce the burden on your wrist and all the striking force will be transmitted to the object. The inser... Read MoreRoHS directive (corresponding to 10 substances) Correspondence Material (Head) Nylon Type Shockless hammer Material (Handle) Steel pipefrom S$98.99Min. 7 days
- ESCO 900 g steel on one side, reactionless hammerType Shockless hammer Material (Head) Steel / polymer resin Esco Part No. EA575BB-10 Overall Length (mm) 350 Head Diameter (Φmm) 50 Material (Handle) Fiberglass
- PB SWISS TOOLS Non-reaction hammer 27mmHead Diameter (Φmm) 27 Material (Handle) Hickory Main Application Assembly work / drive-in work Material (Head) plastic Overall Length (mm) 290 Type Shockless hammer Trusco Part No. 448-2271from S$76.99Min. 2 days
- KTC Shockless hammerSize 1 pound Dimension W (mm) 36 Head Diameter (Φmm) 36 Mass (g) 450 Type Shockless hammer Material (Handle) Wood
- Wiha (NOGA) Shockless hammer (iron tube pattern)Material (Handle) Iron Material (Head) Polyurethane Type Shockless hammerfrom S$109.90Min. 4 days
- SIGNET Shockless hammer (nitrile rubber)Shockless hammer with rubber coating.from S$46.99Min. 4 days
- PB SWISS TOOLS No reaction hammer 32mmMaterial (Head) plastic Overall Length (mm) 320 Trusco Part No. 448-2280 Head Diameter (Φmm) 32 Material (Handle) Hickory Main Application Assembly work / drive-in work Type Shockless hammerfrom S$99.90Min. 2 days
- PB SWISS TOOLS No reaction hammer 60mmType Shockless hammer Overall Length (mm) 420 Material (Head) plastic Head Diameter (Φmm) 60 Trusco Part No. 448-2328 Material (Handle) Hickory Main Application Assembly work / drive-in workfrom S$189.90Min. 4 days
- TRUSCO One hand shockless hammerSince the impact can be controlled freely, the impact force is high and the repulsion at the time of impact is small, work efficiency and safety are improved and the burden is reduced. Since it is integrally molded with special steel, the head does not come off. General casting and ironworking wo... Read MoreMaterial (Head) Carbon steel for machine structure Main Application Ironsmith work Type Shockless hammerfrom S$85.99Min. 32 days
- SIGNET Shockless hammer (nitrile rubber)A shockless hammer with a rubber coating throughout.Head Length (mm) 100 Handle Length (mm) 252 Overall Length (mm) 290 Head Diameter (Φmm) 36 Mass (g) 520 Material (Handle) Rubber Material (Head) Rubber Type Shockless hammerfrom S$38.99Min. 2 days
- O.H. Industrial Easy shockless hammerMain Application Mold work / machine assembly / repair Material (Head) Nylon / polyethylene Type Shockless hammer Material (Handle) Woodfrom S$66.99Min. 3 days
- PB SWISS TOOLS Non-reaction hammer 40mmHead Diameter (Φmm) 40 Material (Handle) Hickory Type Shockless hammer Material (Head) plastic Overall Length (mm) 355 Trusco Part No. 448-2301 Main Application Assembly work / drive-in workfrom S$129.90Min. 4 days
- ESCO 35mm / 400g no reaction rubber hammerMaterial (Head) Rubber Overall Length (mm) 260 Type Shockless hammer Material (Handle) Rubber Esco Part No. EA683PJ-35 Head Diameter (Φmm) 35from S$59.99Min. 4 days
- O.H. Industrial G shockless hammer (glass fiber) short glass fiber patternThe use of fiberglass handle reduces handle breakage under harsh conditions.RoHS directive (corresponding to 10 substances) Correspondence Material (Handle) Fiberglass Main Application Mold work / machine assembly / repair Type Shockless hammerfrom S$139.90Min. 16 days
- ESCO 283g / 31mm no reaction hammer (polyurethane)Esco Part No. EA575D-21 Type Shockless hammer Material (Handle) Polyurethane Overall Length (mm) 270 Material (Head) Polyurethane Head Diameter (Φmm) 31from S$35.99Min. 4 days
- BIGMAN Craft hammerOne side is flat and the other side is bulging, so you can use it properly for tapping and tapping.Mass (g) 209 Dimension (mm) 50 Type Shockless hammer Material (Handle) Wood Material (Head) Woodfrom S$26.99Min. 7 days