Hammer Face Replacement
Other Related Pages
- VESSEL Plastic hammer replacement headMade of flexible and tough plastic, it will not damage the workpiece during use. * Sold as a single item. Please purchase two hammers on the left and right, if you need them.Type Hammer replacement head
- O.H. Industrial Soft hammer replacement headA tapered handle that fits comfortably in your hand and improves work efficiency. Since the head body uses iron, it has a striking force. The head is made of impact-resistant plastic and can be replaced.Operating Temperature Range (℃) 4~80 Hardness HDD60 Type Hammer replacement head
- MonotaRO Spare head for plastic hammerReplacement head for plastic hammers. * Sold as a single item. If you need to replace both left and right, please purchase two. * It is a replacement head for Monotaro's plastic hammer. It cannot be used for products of other companies.Type Hammer replacement head Hardness A90
- O.H. Industrial Shockless Dead Blow Hammer Replacement HeadHardness; White-Nylon JIS K7215-HDD 70 ° Green-High Density Polyethylene JIS K7215-HDD 65 °Included Accessories Roll pin
- O.H. Industrial Part II soft hammer replacement headMade of shock-resistant PVC. Soft hammer replacement headOperating Temperature Range (℃) 4~80 RoHS directive (corresponding to 10 substances) Correspondence Type Hammer replacement head
- O.H. Industrial Plastic Hammer Replacement FaceSince the head body uses iron, it has a striking force. The head is made of impact-resistant plastic and can be replaced.Operating Temperature Range (℃) 4~80 Hardness HDD60 Type Hammer replacement head
- KTC Combination hammer replacement headMass (g) 25 Trusco Part No. 373-8922 Type Hammer replacement head Material (Head) Resin Suitable for UD7-10
- O.H. Industrial Copper Hammer Face ReplacementType Hammer replacement head
- O.H. Industrial NT plastic hammer replacement headRoHS directive (corresponding to 10 substances) Correspondence Type Hammer replacement head
- ANEX Replacement Hammer HeadThe steel core material achieves three times the durability of the wooden handle. The head is hardened with special steel to the inside, greatly improving durability. The main body is integrally molded with impact resistant plastic. You can rest assured that the hammer's head will not come off.Type Hammer replacement head
- Bcross Replacement pieceReplacement piece for PRH-30. As a replacement piece for PRH-30.RoHS directive (corresponding to 10 substances) Correspondence Suitable Model PRH-30
- O.H. Industrial Adjust Copper Rivet BurIt has an octagonal brim to prevent rolling, and the head can be replaced. Jig / die mounting adjustment, polishing leveling, machine assembly adjustment, lathe centeringRoHS directive (corresponding to 10 substances) Correspondence Type Hammer replacement head
- O.H. Industrial Combination hammer replacement headMade of shock-resistant PVC. Combination hammer resin partial replacement headOperating Temperature Range (℃) 4~80 Type Hammer replacement headfrom S$9.59Min. 2 days
- HALDER Replacement head for simplex hammerRubber composite, black. Landscaping and gardening, paving stone laying, sidewalk curb construction, fence and staircase construction, fence / measures construction, tent construction, prefabricated housing construction, woodwork, roofing material construction, maintenance / repair work * When re... Read MoreRoHS directive (corresponding to 10 substances) Correspondencefrom S$11.99Min. 17 days
- O.H. Industrial Combination shockless hammer replacement headRoHS directive (corresponding to 10 substances) Correspondence Type Hammer replacement headfrom S$16.99Min. 2 days
- SUPER TOOL Replacement head for combination hammerEquipped with both steel and plastic on the head, the iron side can be used as a one-handed hammer and the resin side can be used as a soft hammer. Uses resin suitable for a wide range of usage environments. Combination hammer: Replacement head for HM7410Mass (g) 24 Head Length (mm) 30 Head Diameter (Φmm) 32 Trusco Part No. 409-3291 Type Hammer replacement head Material (Main Unit) Polyamide (Nylon 6: PA6)from S$8.39Min. 2 days
- Ohsho (Susa Seisakusho) Scaffolding hammer replacement headDimension (mm) 38×24×15×27 Trusco Part No. 818-4292 RoHS directive (corresponding to 10 substances) Correspondence Type Hammer replacement headfrom S$13.99Min. 2 days
- O.H. Industrial Plastic hammer replacement headMade of shock-resistant PVC. Plastic hammer replacement headRoHS directive (corresponding to 10 substances) Correspondence Type Hammer replacement headfrom S$7.69Min. 4 days
- TRUSCO Mini head replacement hammer headThe special steel is integrally molded with plastic, so you can rest assured that the head will not come off. The handle is made of elastomer resin and is easy to use. Used for precision work and assembly work of wooden products.Trusco Part No. 270-9392 Head Diameter (Φmm) 14 Type Hammer replacement head Set Contents For mini hammer / Nylon x 3 Mass (g) 6from S$6.39Min. 2 days
- TRUSCO Replacement head for head replacement hammerThe special steel is integrally molded with plastic, so you can rest assured that the head will not come off. The handle is made of elastomer resin and is easy to use. Used for precision work and assembly work of wooden products.Head Diameter (Φmm) 20 Type Hammer replacement head Trusco Part No. 270-9368 Mass (g) 18from S$7.69Min. 2 days
- PB SWISS TOOLS Replacement head for non-reaction combination hammerSpare head for 304 series. Flat head with steel insert.Type Hammer replacement head
- VESSEL Rubber plastic hammer replacement headType Hammer replacement head Material (Head) plastic
- Ohsho (Susa Seisakusho) Replacement head for high-power soft hammerRoHS directive (corresponding to 10 substances) Correspondence Type Hammer replacement headfrom S$6.69Min. 4 days
- O.H. Industrial Rubber hammer replacement headMass (g) 30 Type Hammer replacement head Trusco Part No. 352-8545 Head Diameter (Φmm) 32from S$6.19Min. 2 days
- Ohsho (Susa Seisakusho) Stainless Steel Funaya GennoRoHS directive (corresponding to 10 substances) Correspondence Type Hammer replacement head
- Wiha (NOGA) Hammer headFor assembly, sheet metal processing, construction work and work in machining factories.Hardness Standard / (Hard) For strong driving Color Transparent red Type Hammer replacement head Material (Head) Cellulose acetatefrom S$11.99Min. 5 days
- PB SWISS TOOLS Spare head flat 32mmType Hammer replacement head Trusco Part No. 448-2352 Head Diameter (Φmm) 32from S$15.99Min. 2 days
- HALDER Drop hammer no recoil nylon (white)Ideal for detailed assembly work. It is a recoilless drop hammer. The replacement insert is the same as for Super Craft. For automobile-related assembly, repair, repair work, can making, parts joining and assembly work, etc.Type Hammer replacement head Material (Head) Nylonfrom S$58.99Min. 2 days
- DOGYU Urethane hammer replacement headReplacement head for urethane hammer.Type Hammer replacement headfrom S$8.39Min. 4 days
- O.H. Industrial Adjust shockless barIt has a shockless structure with little recoil. The head can be replaced. Jig / die mounting adjustment, polishing leveling, machine assembly adjustment, lathe centeringType Hammer replacement head
- DOGYU Nylon hammer replacement headReplacement head.Type Hammer replacement head Specification Combined hammer 0.5 pound combined
- PB SWISS TOOLS Spare head round 35mmType Hammer replacement head Trusco Part No. 448-2433 Head Diameter (Φmm) 35from S$15.99Min. 4 days
- HALDER Supercraft, drop hammer insert nylon (white)For both super craft and drop hammer.RoHS directive (corresponding to 10 substances) Correspondence Type Hammer replacement head Material (Head) Nylonfrom S$9.69Min. 31 days
- PB SWISS TOOLS Spare head flat 35mmHead Diameter (Φmm) 35 Type Hammer replacement head Trusco Part No. 448-2361from S$15.99Min. 2 days
- O.H. Industrial Copper hammer replacement headSince it is a copper product that is processed without applying heat, it is tough and lasts about twice as long as a cast copper hammer. Replacement head for copper hammerDimension A (Φmm) 10 Pin Diameter (Φmm) 10 Type Hammer replacement headfrom S$229.90Min. 3 days
- TRUSCO Head replacement hammer headThe special steel is integrally molded with plastic, so you can rest assured that the head will not come off. The handle is made of elastomer resin and is easy to use. Used for precision work and assembly work of wooden products.Mass (g) 94 Type Hammer replacement head Trusco Part No. 270-9350from S$7.69Min. 2 days