Since everything is fixed with a single bolt, it is easy to replace the insert and handle. By combining 7 types of inserts, the range of applications can be expanded. A hammer with a unique structure that was patented in Germany in 1938. It is a hammer that combines rubber with a medium-hard inse... Read More
RoHS directive (corresponding to 10 substances) Correspondence
The head is made of flexible, tough plastic that won't damage workpieces that could be scratched or broken with an iron hammer. The head is replaceable and economical.
* Do not use for anything other than its intended purpose.
Hardness A90 Main Application Mold work Type Resin hammer Material (Handle) Wood Material (Head) plastic
A tapered handle that fits comfortably in your hand and improves work efficiency. Since the head body uses iron, it has a striking force. The head is made of impact-resistant plastic and can be replaced.
Operating Temperature Range (℃) 4~80 Hardness HDD60 Material (Head) PVC Type Resin hammer Material (Handle) Wood
The steel core material achieves three times the durability of the wooden handle. The head is hardened with special steel to the inside, greatly improving durability. The main body is integrally molded with impact resistant plastic. You can rest assured that the hammer's head will not come of... Read More
Material (Handle) PP Head Diameter (Φmm) 25 Mass (g) 272 Material (Head) TPE Type Resin hammer Handle Diameter (Φmm) 32 Trusco Part No. 493-6451 Overall Length (mm) 285 Head Length (mm) 100
It can be used properly with two types of cushioning, PVC and hard rubber. A rubber grip that is easy to grip and does not slip easily.
For assembly, maintenance and inspection of furniture and wooden products.
Overall Length (mm) 260 Opening Diameter (mm) 26×26 Head Length (mm) 81 RoHS directive (corresponding to 10 substances) Correspondence
A gel-filled grip that reduces the strain on your wrist. Thorough pursuit of head balance, there is a solid feeling of hitting. Uses soft plastic that does not damage the work piece and is less worn and deformed. The head can be replaced. It is a screw type and can be easily replaced. It has a st... Read More
Head diameter (mm) 32 Mass (g) 430 Part No. 1 pound Head Length (mm) 120 Overall Length (mm) 315
It is resistant to cracks and chips, and reduces troubles such as debris getting mixed into the machine. The head can be replaced and the economic cold resistance is improved. OK up to -10 ℃
Main Application Driving work Material (Head) Nylon Type Resin hammer Material (Handle) Wood
A tapered handle that fits comfortably in your hand and improves work efficiency. The head can be replaced. The head uses reinforced nylon that does not easily crack or chip, reducing troubles such as debris getting mixed into the machine. (UD8-10) The wooden handle is slit to prevent slipping. (... Read More
Size 1 pound Type Resin hammer Material (Handle) Wood
The use of nylon heads is ideal when the striking surface is not damaged. The steel core material has achieved three times the durability of the wooden handle. The head is made of special steel that has been hardened to the inside, greatly improving durability. The main body is integrally molded ... Read More
Mass (g) 165 Head Diameter (Φmm) 20 Handle Diameter (Φmm) 25 Overall Length (mm) 265 Trusco Part No. 493-5985 Head Length (mm) 75 Size Medium Set Contents Nylon head (replaceable) Material (Handle) PP Type Resin hammer Material (Head) TPE
Since it has a shockless structure, it has good workability and strong striking power. Uses a glass fiber pattern for excellent durability and safety. Uses a soft grip that is non-slip and easy on the hands. It is oil resistant. The hardness of the striking surface is 90 to 95A. Since the entire ... Read More
Material (Head) Polyurethane (PU) Material (Handle) Fiberglass Operating Temperature Range (℃) -20~90 Type Shockless hammer Tempered Hardness HDD40~45 Main Application Construction work
Part No. #1 Head Length (mm) 112 Overall Length (mm) 300 Head Diameter (Φmm) 32 Trusco Part No. 799-5067 RoHS directive (corresponding to 10 substances) Correspondence Material (Head) PVC Material (Handle) Polypropylene Type Resin hammer Material (Grip) Soft vinyl chloride (PVC)
It is a replacement head. Uses soft plastic that does not damage the work piece and is less worn and deformed.
Woodworking assembly, stone materials, molds, etc.
* Please check the correct usage, size, and usage before use. * Do not modify or heat as it is dangerous.
Product No. of Suitable Hammer No.76-10、No.77-10、No.70-1 Material Elastomer resin Part No. 1 pound Mass (g) 16 Head Diameter (Φmm) 31
The head is a special synthetic resin that is strong against impact. It has moderate elasticity and flexibility.
Main Application Assembly and repair of machinery RoHS directive (corresponding to 10 substances) Correspondence Type Resin hammer Material (Handle) Wood Material (Head) plastic
Since it uses a urethane resin head with a hardness of JIS A90, it has moderate hardness and softness, and can be used in a wide range.
Assembling various machines, repairing molds Construction of flooring and siding, etc. For construction of concrete, blocks, stones, steel storage, angle furnitu... Read More
Material (Head) Urethane resin Main Application Assembly and repair of machinery Type Resin hammer Material (Handle) Oak
Part No. #1 Head Length (mm) 112 Overall Length (mm) 300 Head Diameter (Φmm) 32 Trusco Part No. 799-5059 RoHS directive (corresponding to 10 substances) Correspondence Material (Head) Nylon Material (Handle) Polypropylene Type Resin hammer Material (Grip) Soft vinyl chloride (PVC)
Size 1 pound Dimension H (mm) 110 Overall Length L (mm) 310 Head Diameter (Φmm) 32 Dimension W (mm) 32 Trusco Part No. 373-5605 Mass (g) 450 Material (Head) Made of resin Type Resin hammer Material (Handle) Wood
The special steel is integrally molded with plastic, so you can rest assured that the head will not come off. The handle is made of elastomer resin and is easy to use.
Used for precision work and assembly work of wooden products.
Trusco Part No. 270-9333 Type Resin hammer Main Application Assembly work Material (Head) Nylon Material (Handle) Polypropylene + elastomer resin Mass (g) 162 Head Diameter (Φmm) 20 Overall Length (mm) 265 Head Length (mm) 75
Fluorescent non-breakable steel handle, easy-to-grip and non-slip grip.
The tube on the head of the SUPER CRAFT hammer contains many small iron balls. This iron ball falls slightly after the moment it is hit with a hammer, suppressing the recoil of the hammer and transmitting all the energy of th... Read More
RoHS directive (corresponding to 10 substances) Correspondence
Ease of use and safety have been added while maintaining the conventional striking power and feel. Comes with a head cover that does not scratch the work or place. Light and strong polypropylene pattern. A grip end that can be hit even in narrow spaces. Next-generation grip design makes it easy t... Read More
2018 Trusco page 4 1847 Material (Head) PVC Material (Handle) Polypropylene Type Resin hammer Material (Grip) Soft vinyl chloride (PVC)
Material (Head) Nylon Type Resin hammer Main Application Driving work Head Diameter (Φmm) 32 Total head length (mm) 115 Mass (g) About 470 Overall Length (mm) 300
Main Application Driving work Material (Head) Urethane Head Diameter (Φmm) 100 Overall Length (mm) 450 Type Resin hammer Esco Part No. EA575SG-1 Material (Handle) Oak
Type Resin hammer Main Application Driving work Head Diameter (Φmm) 40 Overall Length (mm) 345 Material (Handle) Fiberglass Material (Head) Hard resin Esco Part No. EA575WZ-4
Safe design for inserting the lock pin after press fitting. The handle is a hollow structure that is easy to swing. Clean with a sealed structure that can be washed completely.
Main Application Driving work Material (Head) Polyethylene Type Resin hammer Material (Handle) SUS304
Esco Part No. EA575HC-1 Head Diameter (Φmm) 80 Overall Length (mm) 800 Material (Handle) Hickory Type Resin hammer Material (Head) plastic Main Application Driving work
Innumerable steel balls are built into the resin shock hammer head, and the impact force is amplified by its weight. The recoilless structure reduces the burden on the hand.
Overall Length (mm) 290 Material (Handle) Fiberglass Material (Head) Hard resin Main Application Driving work Head Diameter (Φmm) 25 Type Resin hammer Esco Part No. EA575WZ-1
Head Diameter (Φmm) 28 Overall Length (mm) 300 Main Application Driving work Esco Part No. EA683PH-28 Type Resin hammer Material (Handle) Wood Material (Head) plastic
Head Diameter (Φmm) 30 Overall Length (mm) 300 Main Application Driving work Esco Part No. EA575H-21 Type Resin hammer Material (Handle) Wood Material (Head) plastic
Handle for Max Craft / Iron Hammer.
It can be used for all kinds of work such as factory work, outdoor activities, and product assembly.
* When assembling, tighten the bolts with the specified torque.
Material (Housing) Aluminum RoHS directive (corresponding to 10 substances) Correspondence Material (Head) Nylon Type Resin hammer Material (Handle) Wood
For baseplex hammer.
Suitable for various applications such as factories, construction and hobbies
Material (Handle) Ash Main Application Carpenter work RoHS directive (corresponding to 10 substances) Correspondence Material (Head) Nylon Type Resin hammer Material (Housing) Zinc die cast
Overall Length (mm) 385 Head Diameter (Φmm) 60 Main Application Driving work Esco Part No. EA683PH-60 Type Resin hammer Material (Handle) Wood Material (Head) plastic
It can be used for a wide range of purposes from factory work to hobbies. A unique hammer with the best recoilless rifle and a square head made of polyurethane. Comes with a robust steel sheet metal structure and an easy-to-grip rubber grip.
For automobile assembly / repair, parts position correc... Read More
Head Length (mm) 117 Overall Length (mm) 300 Head Diameter (Φmm) 40 Trusco Part No. 481-8393 Mass (g) 680 RoHS directive (corresponding to 10 substances) Correspondence Material (Head) Polyurethane Material (Handle) Polyurethane Type Resin hammer Specification With rubber grip
A large hammer used like a mallet with medium-hard polyethylene. Ideal for driving piles and constructing roads and railways. Observe the specified torque when tightening the bolts. Since everything is fixed with a single bolt, it is easy to replace the insert and handle. You can select and repla... Read More
Main Application Assembly work / drive-in work RoHS directive (corresponding to 10 substances) Correspondence Material (Handle) Hickory Material (Head) Polyethylene Type Resin hammer
Overall Length (mm) 1000 Material (Head) plastic Material (Handle) Hickory Head Diameter (Φmm) 100 Main Application Driving work Type Resin hammer Esco Part No. EA575HC-2
By strengthening the wall thickness and rib shape, high stability can be obtained especially when using a copper insert. Since the weight is also increased, the striking force is large. The structure with increased wall thickness and ribs provides high stability, especially when using copper inse... Read More
Included Accessories Bolts, nuts, spring washers RoHS directive (corresponding to 10 substances) Correspondence