Rubber Hammers
Other Related Pages
- O.H. Industrial Rubber hammer-We carefully examine and use high-quality rubber with excellent durability.・ Even if you scratch it with your nails, it will not come off. Assembly leveling of relatively soft products such as wood productsOperating Temperature Range (℃) -20~80 Main Application Assembly work Color Black Hardness HDD17 Material (Head) Natural rubber, butadiene rubber Material (Handle) Oak Type Rubber hammer
- MonotaRO Rubber Hammer BlackSince it is difficult to leave a mark on the opponent, you can use it by hitting it directly when assembling wood. Ideal for assembling furniture and wood products. * Do not use for any other purpose.Material (Handle) Hard wood Material (Head) Polyvinyl chloride resin (PVC) Type Rubber hammer Main Application Assembly work
- DOGYU Rubber HammerMain Application Driving work Material (Head) Rubber Type Rubber hammer
- O.H. Industrial LIGHTON White Rubber HammerMade of supple special polypropylene that is hard to break. Achieves the same weight balance as the wooden handle. The grip that sticks to your hand fits in your hand and absorbs shock. It is safe with little backlash or breakage.Main Application Assembly work RoHS directive (corresponding to 10 substances) Correspondence Material (Handle) Polypropylene Material (Head) Rubber Type Rubber hammer Material (Grip) Soft vinyl chloride (PVC)
- MonotaRO Rubber Hammer WhiteSince it is difficult to leave a mark on the opponent, you can use it by hitting it directly when assembling wood. Also, the color does not transfer to the hitting object. Ideal for assembling furniture and wood products. * Do not use for any other purpose.Material (Handle) Hard wood Head Diameter (Φmm) 48 Type Rubber hammer Color White Mass (g) 330 Main Application Assembly work Head Length (mm) 77 Material (Head) Polyvinyl chloride resin (PVC) Overall Length (mm) 290
- TRUSCO Rubber HammerThe head is made of good quality rubber and the handle is made of domestic vertebrate, which is light, durable and elastic. For light work (assembly of wooden products, etc.). Construction work for bricks, blocks, etc.Type Rubber hammer Main Application Assembly work Material (Handle) Vertebra Material (Head) Natural rubber
- M&M Wooden handle rubber hammerHard to damage the object For assembling wooden products and installing moldsMaterial (Handle) Wood
- O.H. Industrial Lighton Black Rubber HammerThe double-molded polypropylene handle is light and has an easy-to-grip grip that sticks to your hand, improving work efficiency. For assembling and leveling relatively soft products such as wood products.Type Rubber hammer Material (Head) Natural rubber, butadiene rubber Material (Grip) Soft vinyl chloride (PVC) 2018 Trusco page 4 1849 Material (Handle) Oakfrom S$21.99Min. 2 days
- Strong Tool Glass bar pattern rubber hammerA rubber head hammer that does not damage the work piece. The noise during work is also reduced. Two heads with different hardness can be used according to the work content. For assembling wood products and moldsType Rubber hammer Standard 1.0 pounds Head Length (mm) 95 Material (Handle) Fiberglass Main Application Woodworking / Assembly work / Mold work Head Diameter (Φmm) 60 Trusco Part No. 859-1947 Material (Head) Rubber Overall Length (mm) 345
- KTC Rubber hammerUses high quality rubber with excellent durability.Size 1 pound Dimension H (mm) 100 Overall Length L (mm) 330 Trusco Part No. 395-8001 Mass (g) 450 Dimension W (mm) 60 Head Diameter (Φmm) 60 Type Resin hammer Material (Head) Rubber Material (Handle) Wood
- GISUKE (Takagi) Pipe Handle Rubber HammerDo not hurt the other party. Ideal for assembling furniture and wood products.Type Rubber hammer Main Application Assembly work Material (Head) Rubber Head Length (mm) 80
- O.H. Industrial Rubber hammerThe head is made of high quality domestic rubber with excellent durability.Part No. #1 Head Length (mm) 112 Overall Length (mm) 310 Head Diameter (Φmm) 32 Trusco Part No. 352-8537 Mass (g) 420 Main Application Assembly work Material (Head) Rubber Type Rubber hammer Material (Handle) Wood
- O.H. Industrial Component hammerSince it is an integrally molded product made of urethane resin, the handle does not break and the safety of the operator is guaranteed. Repair of machines, installation and removal of jigs, etc.RoHS directive (corresponding to 10 substances) Correspondence Hardness HDD40 Type Rubber hammer Material (Head) Urethane resin Material (Handle) Urethane resin
- DOGYU Pipe handle rubber hammerHead diameter 3 sizes available! Uses a highly durable steel shaft. A rubber grip that is non-slip and easy to grip. The head uses natural rubber that is hard to wear. The steel shaft gives it a heavy feel and allows you to drive it strongly. Can be used for driving into wood and various other pu... Read MoreTotal head length (mm) About 100 Main Application Driving workfrom S$36.99Min. 2 days
- O.H. Industrial Rubber hammer (white)Uses high quality rubber with excellent durability. Suitable for hitting white objects. Assembling level of wood products, etc.Operating Temperature Range (℃) -20~80 Main Application Assembly work RoHS directive (corresponding to 10 substances) Correspondence Hardness HDD15 Material (Head) Rubber Type Rubber hammer Material (Handle) Wood
- M&M Wooden pattern silicon hammerIdeal for assembling furniture and wooden products and installing molds.Main Application Assembly work / Mold work Type Rubber hammer Material (Head) Silicon Material (Handle) Woodfrom S$21.99Min. 2 days
- O.H. Industrial Super rubber hammer # 1Part No. #1 Head Length (mm) 112 Overall Length (mm) 300 Head Diameter (Φmm) 32 Trusco Part No. 799-5113 Main Application Assembly work RoHS directive (corresponding to 10 substances) Correspondence Material (Handle) Polypropylene Material (Head) Rubber Type Rubber hammer Material (Grip) Soft vinyl chloride (PVC)from S$33.99Min. 2 days
- DOGYU White Rubber HammerA rubber hammer that does not easily get colored.Type Rubber hammer Main Application Driving work Head Diameter (Φmm) 43 Material (Head) Rubberfrom S$14.99Min. 2 days
- GEDORE Rubber HammerThe handle is ash, and the head is made of high-quality rubber with excellent durability.2018 Trusco page 4 1848 Material Head: Natural rubber, Handle: Ash
- SIGNET Rubber hammer 1.5 poundsLarge rubber hammer. Reasonable pricing.Mass (g) 680 Overall Length (mm) 340 Diameter (Φmm) (Strike surface) 65 Material Handle: natural wood, head: rubber Head Length (mm) 112 Handle Length (mm) 270from S$22.99Min. 2 days
- KTC Component hammerIntegral molding (urethane resin) with excellent safety. It has excellent durability, and you can work quietly without noise. Since it has a shockless structure, it does not put a burden on the hands. Does not hurt the other party.Type Resin hammer Material (Handle) Urethane resin Overall Length L (mm) 310 Dimension W (mm) 46 Mass (g) 610 Material (Head) Urethane resin Size 1 pound Dimension H (mm) 98 Trusco Part No. 395-7977 Head Diameter (Φmm) 46from S$169.90Min. 2 days
- O.H. Industrial Component hammer (slim)Since it is an integrally molded product made of urethane resin, the handle does not break and the safety of the operator is guaranteed. Repair of machines, installation and removal of jigs, etc.RoHS directive (corresponding to 10 substances) Correspondence Hardness HDD40 Type Rubber hammer Material (Handle) Urethane resin Material (Head) Urethane resinfrom S$99.90Min. 4 days
- O.H. Industrial Component hammer (long)Since it is an integrally molded product made of urethane resin, the handle does not break and the safety of the operator is guaranteed. Repair of machines, installation and removal of jigs, etc.RoHS directive (corresponding to 10 substances) Correspondence Hardness HDD40 Type Rubber hammer Material (Head) Urethane resin Material (Handle) Urethane resinfrom S$589.90Min. 4 days
- DOGYU White rubber hammerA rubber hammer that does not easily get colored.Head Diameter (Φmm) 70 Main Application Driving work Material (Head) Rubber Type Rubber hammerfrom S$39.99Min. 4 days
- CAPTAIN STAG Rubber hammerMain Application Driving work Material (Handle) Natural wood Mass (g) About 267.5 Type Rubber hammer Material (Head) Synthetic rubber Overall Length (mm) 270 Head Diameter (Φmm) 48from S$12.99Min. 2 days
- O.H. Industrial Rubber hammerUses high quality domestic rubber with excellent durability. Assembly of relatively soft products such as wood productsPart No. #3/4 Operating Temperature Range (℃) -20~80 Overall Length (mm) 300 Mass (g) 300 Head Diameter (Φmm) 48 Head Length (mm) 86 Main Application Assembly work RoHS directive (corresponding to 10 substances) Correspondence Material (Head) Natural rubber, butadiene rubber Material (Handle) Oak Type Rubber hammerfrom S$18.99Min. 4 days
- BIGMAN Rubber hammerFor assembling furniture and fittings, stacking brick blocks, etc.Mass (g) 522 Material (Handle) Bleach oak Main Application Civil engineering work / assembly work Size Medium Material (Head) Natural rubber Type Rubber hammer Color Whitefrom S$15.99Min. 7 days
- O.H. Industrial White Rubber HammerUses high quality domestic rubber with excellent durability. Suitable for hitting white objects. Assembly of relatively soft products such as wood productsPart No. #3/4 Operating Temperature Range (℃) -20~80 Overall Length (mm) 300 Mass (g) 300 Head Diameter (Φmm) 48 Head Length (mm) 86 Main Application Assembly work RoHS directive (corresponding to 10 substances) Correspondence Material (Head) Rubber Type Rubber hammer Material (Handle) Woodfrom S$21.99Min. 4 days
- ESCO 910g / 70x370mm rubber hammer (black)Type Rubber hammer Material (Handle) Oak Main Application Assembly work Overall Length (mm) 370 Head Diameter (Φmm) 70 Material (Head) Rubber Esco Part No. EA575WB-35from S$43.99Min. 4 days
- ESCO 340g / 30mm hammer (synthetic rubber / plastic)Head Diameter (Φmm) 30 Overall Length (mm) 300 Type Combination hammer Main Application Driving work Esco Part No. EA575H-81 Material (Head) Rubber / plastic Material (Handle) Woodfrom S$69.99Min. 4 days
- SATA No reaction rubber hammer 35mm diameterThe head rubber absorbs the impact and reduces the burden on the hands. It has a shape that reduces slippage caused by oil, makes it hard to slip, and is easy to grip. The soft face makes it difficult to damage the surface of objects. It does not cause sparks, so it is also suitable for work in p... Read MoreMass (g) 400 Type Rubber hammer Material (Head) Resin / Rubber Head Diameter (Φmm) 35 Overall Length (mm) 260from S$64.99Min. 7 days
- ESCO 230g / 43x290mm rubber hammer (black)Material (Head) Rubber Main Application Assembly work Material (Handle) Oak Type Rubber hammer Overall Length (mm) 290 Esco Part No. EA575WB-31 Head Diameter (Φmm) 42from S$16.99Min. 4 days
- PICARD Rubber hammer (flat/spherical)Black rubber head, striking surface is flat and sphericalOverall Length (mm) 340 Mass (g) 510 Material (Handle) Ash wood RoHS directive (corresponding to 10 substances) Correspondence Material (Head) Rubberfrom S$49.99Min. 11 days
- CUSTOM KOBO Wooden pattern rubber hammerIdeal for items that you do not want to scratch, such as wooden products! Please use for things that you do not want to scratchMaterial Hammer: Rubber, Handle: Willowfrom S$7.29Min. 3 days
- ESCO 560gx340mm [Black] Rubber hammerOverall Length (mm) 270 Head Diameter (Φmm) 57 Main Application Assembly work Esco Part No. EA575VJ-1 Material (Head) Rubber Type Rubber hammer Material (Handle) Woodfrom S$45.99Min. 4 days
- YAYOI CHEMICAL INDUSTRY Flooring hammerHighly repulsive rubber and oil resistant rubber are added to natural rubber, making it elastic, hard to crack, and has no color transfer. Originally developed for flooring construction, it is also recommended for hammering metal molds.Overall Length (mm) 340 Size 450g Mass (g) 530 Head Diameter (Φmm) 60 Main Application Assembly work Material (Head) Rubber Type Rubber hammer Material (Handle) Woodfrom S$28.99Min. 4 days
- PICARD Rubber hammer (flat/flat)Black rubber head, flat surfaceMaterial (Handle) Ash wood RoHS directive (corresponding to 10 substances) Correspondence Material (Head) Rubberfrom S$29.99Min. 11 days
- Daigoro White Elastic Cord HammerScratch-resistant rubber head Ideal for interior work, wood products, and furniture assembly.from S$6.49Min. 6 days
- ESCO 680g / 65x340mm Rubber hammer (black)Handle Length (mm) 270 Total mass (g) 680 Dimension (mm) Head diameter: 65, total length: 340 Material Head: rubber, handle: natural woodfrom S$23.99Min. 6 days
- TONE rubber hammerHammer with a rubber head that does not easily damage objects. It has a fiberglass handle, making it lightweight and durable. It is easy to hold and has a non-slip grip. For driving pins, assembling, adjusting attachment/detachment, and bending in R shape. For striking in processing such as caulk... Read MoreRoHS directive (corresponding to 10 substances) Correspondencefrom S$13.99Min. 4 days