Non Sparking Hammers
Explosion-proof hammers are explosion-proof hammers designed to be used safely at work sites that handle flammable liquids. The chemical industry that uses flammable gas and thermal power plants are used. In particular, thermal power plants are sites where there is a risk that accidents such as explosions may occur due to sparks generated during work. Explosion-proof hammers are made of beryllium copper alloy so that no sparks are generated even when an impact is applied, and work can be safely performed. There are items that are resistant to corrosion, such as glass fiber handles, and items that have non-magnetic functions, and you can choose from a wide lineup.
- HAMACO (Hamada Industry) Test HammerA tool that does not generate sparks even when rubbed or impacted. In addition to non-ignition, it also has excellent non-magnetism and corrosion resistance. It has been certified by the US accreditation body FM Approvals. UKAS (UK Accreditation Service) accredited. Chemical industry, oil, steel,... Read MoreMaterial Beryllium copper alloy
- NGK INSULATORS (BEALON) Explosion-proof test hammerIt is an explosion-proof product made of beryllium copper alloy. For work where sparks and other fires are strictly prohibitedfrom S$89.99Min. 2 days
- HAMACO (Hamada Industry) One-handed hammerA tool that does not generate sparks even when rubbed or impacted. In addition to non-ignition, it also has excellent non-magnetism and corrosion resistance. It has been certified by the US accreditation body FM Approvals. UKAS (UK Accreditation Service) accredited. Chemical industry, oil, steel,... Read MoreMaterial Beryllium copper alloyfrom S$76.99Min. 2 days
- PROMOTE Explosion-proof keren hammerIt is an explosion-proof product made of beryllium copper alloy. Fiberglass pattern For work where sparks and other fires are strictly prohibitedMass (g) 240 Overall Length (mm) 330 Head mass (g) 150from S$73.99Min. 2 days
- HAMACO (Hamada Industry) Double-ended hammerA tool that does not generate sparks even when rubbed or impacted. In addition to non-ignition, it also has excellent non-magnetism and corrosion resistance. It has been certified by the US accreditation body FM Approvals. UKAS (UK Accreditation Service) accredited. Chemical industry, oil, steel,... Read MoreMaterial Beryllium copper alloyfrom S$279.90Min. 2 days
- Ampco Explosion-proof round head hammerSince the handle is glass fiber, it does not corrode and is strong against impact. It can be used for tapping and crushing work. Use in places where you don't like sparks. Obtained FMRC certification from the US accreditation body.approvals U.S. Accreditation Body FMRCfrom S$78.99Min. 5 days
- HAMACO (Hamada Industry) Scaling hammerA tool that does not generate sparks even when rubbed or impacted. In addition to non-ignition, it also has excellent non-magnetism and corrosion resistance. It has been certified by the US accreditation body FM Approvals. UKAS (UK Accreditation Service) accredited. Chemical industry, oil, steel,... Read MoreMaterial Beryllium copper alloy Trusco Part No. 420-9648 Overall Length (mm) 330 Mass (g) 240 Head diameter (mm) 16 Head Length (mm) 120from S$66.99Min. 2 days
- PROMOTE Explosion-proof one-handed hammerSince the handle is glass fiber, it is resistant to corrosion and impact. Explosion by sparks Used for work in dangerous places or places where magnetism is disliked.Material Made of beryllium copper alloyfrom S$119.90Min. 3 days
- Ampco Explosion-proof double-ended hammerSince the handle is glass fiber, it does not corrode and is strong against impact. It can be used for tapping and crushing work. Use in places where you don't like sparks. Obtained FMRC certification from the US accreditation body.approvals U.S. Accreditation Body FMRCfrom S$219.90Min. 5 days
- PROMOTE Non Sparking Test HammerSince the handle is glass fiber, it is resistant to corrosion and impact. Explosion by sparks Used for work in dangerous places or places where magnetism is disliked.Overall Length (mm) 300 Size 1/4P Material Made of beryllium copper alloy Height (mm) 108
- Ampco Explosion-proof scaling hammerMass (g) 680 Overall Length (mm) 355 Material Beryllium copper alloy Head Length (mm) 140 Head diameter (mm) 25 Trusco Part No. 102-6476from S$169.90Min. 3 days
- NGK INSULATORS (BEALON) Explosion-proof one-handed hammerExplosion-proof product made of beryllium copper alloy For work where sparks and other fires are strictly prohibited
- HAMACO (Hamada Industry) Keren HammerA tool that does not generate sparks even when rubbed or impacted. In addition to non-ignition, it also has excellent non-magnetism and corrosion resistance. It has been certified by the US accreditation body FM Approvals. UKAS (UK Accreditation Service) accredited. Chemical industry, oil, steel,... Read MoreTrusco Part No. 420-7742 Head diameter (mm) 23 Mass (g) 520 Overall Length (mm) 330 Material Beryllium copper alloy Head Length (mm) 120from S$299.90Min. 3 days
- BAHCO Non-sparking sledge hammerManufactured according to international standards DIN, ISO and UNE. Compliant with UNE16590. Certified by BAM (German Federal Materials Laboratory). Manufactured according to UNE16590. A non-magnetic, corrosion-resistant tool that does not scatter sparks.from S$279.90Min. 3 days
- PROMOTE Explosion-proof double-ended hammerSince the handle is glass fiber, it is resistant to corrosion and impact. Explosion by sparks Used for work in dangerous places or places where magnetism is disliked.from S$439.90Min. 3 days
- BAXNO Explosion-Proof Double-Ended HammerIt can be hit on both sides, which is convenient for heavy work. Gasoline chemical industry, oil and gas industry, explosives manufacturing plant, shipyard, aviation industry, etc.from S$289.90Min. 8 days
- Ampco Explosion-proof hammerSince the handle is glass fiber, it does not corrode and is strong against impact. It can be used for tapping and pulling out nails. Use in places where you don't like sparks. Obtained FMRC certification from the US accreditation body.approvals U.S. Accreditation Body FMRC Overall Length (mm) 356from S$159.90Min. 32 days
- BAHCO Non-sparking machine hammerManufactured according to international standards DIN and ISO. Compliant with the international standard DIN1041. Certified by BAM (German Federal Materials Laboratory). Manufactured according to the international standard DIN1041. A non-magnetic, corrosion-resistant tool that does not scatter sp... Read Morefrom S$129.90Min. 3 days
- ESCO 1360g / 45x380mm scaling hammer (non-sparking)Esco Part No. EA642KM-1Bfrom S$489.90Min. 4 days
- ESCO 1245g / 43x380mm sledge hammer (non-sparking)Esco Part No. EA642KK-13from S$389.90Min. 4 days
- Ampco Explosion-proof scaling hammerSince the handle is glass fiber, it does not corrode and is strong against impact. Used for scraping and fishing work. It is used in places where sparks are disliked, such as petrochemical factories, refineries, refineries, ships, gas factories, paint factories, and chemical factories. Obtained F... Read MoreHead diameter (mm) 25 Mass (g) 680 approvals U.S. Accreditation Body FMRC Overall Length (mm) 355 Head Length (mm) 135 Trusco Part No. 280-7548from S$199.90Min. 32 days
- PROMOTE Explosion-proof hammerSince the handle is glass fiber, it is resistant to corrosion and impact. Explosion by sparks Used for work in dangerous places or places where magnetism is disliked.Material Made of beryllium copper alloy Size 1P Overall Length (mm) 300 Height (mm) 113from S$129.90Min. 3 days
- PROMOTE Explosion-proof pinch barExplosion-proof product made of beryllium alloy.from S$539.90Min. 3 days
- Ampco Scaling hammerSince the handle is glass fiber, it does not corrode and is strong against impact. Used for scraping and fishing work. It is used in places where sparks are disliked, such as petrochemical factories, refineries, refineries, ships, gas factories, paint factories, and chemical factories. Obtained F... Read Moreapprovals U.S. Accreditation Body FMRCfrom S$299.90Min. 32 days
- Ampco Cross pea hammer (glass fiber handle)Material Nickel aluminum copper alloy approvals U.S. Accreditation Body FMRC Specification Obtained FMRC certification from U.S.A.from S$249.90Min. 6 days
- BAXNO Explosion-Proof One-Handed HammerA standard type that can be used for various types of striking work. Gasoline chemical industry, oil and gas industry, explosives manufacturing plant, shipyard, aviation industry, etc.from S$86.99Min. 8 days
- GROZ SledgehammerUnique Indestructible Handle Technology boasts 75 times the strength of conventional hammers. The handle consists of four spring steel rods that penetrate. A steel wedge is used to lock the handle with a hammer head to prevent the head from coming off. Ergonomic rubber grip handle absorbs vib... Read MoreMaterial Iron, rubberfrom S$139.90Min. 3 days
- Ampco Cut-off hammerA hammer with an explosion-proof function. Obtained FMRC certification from the US accreditation body. When hitting, nailing, shavingapprovals U.S. Accreditation Body FMRC Overall Length (mm) 385from S$569.90Min. 5 days
- ESCO 6800g / 69x840mm sledge hammer (non-sparking)Esco Part No. EA642KL-6from S$1,599.00Min. 4 days
- Ampco Explosion-proof brick hammerMass (g) 789 Material Beryllium copper alloy Trusco Part No. 102-6475 Head diameter (mm) 25 Head Length (mm) 165 Overall Length (mm) 290from S$299.90Min. 32 days
- ESCO 2700g / 51x380mm Mallet (non-sparking)Explosion-proof, non-magnetic and excellent in corrosion resistanceHead mass (g) 2700 Overall Length (mm) 380 Head Diameter (Φmm) 51 Material (Head) Aluminum bronze Material (Handle) Fiberglassfrom S$689.90Min. 6 days
- ESCO 680g / 40x355mm scaling hammer (non-sparking)Esco Part No. EA642KM-1Afrom S$329.90Min. 4 days
- ESCO 680g / 32x305mm brick craftsman hammer (non-sparking)Esco Part No. EA642KM-5from S$389.90Min. 4 days
- BAHCO Non-sparking machine hammerTrusco Part No. 818-3033 Mass (kg) 0.2 Head diameter (mm) 16 Head Length (mm) 65 Overall Length (mm) 280from S$139.90Min. 32 days