All Category

Aluminum Hammers

View : Grid List
Filter

9 Item(s)

Set Ascending Direction
  1. Aluminum hammer
    O.H. Industrial Aluminum hammer
    Since it is processed from rolled aluminum, it is relatively sticky, and because it has the property of giving vibration when hit, it is convenient for driving and punching shafts and pins. Driving and punching of shafts, cotters, etc. during machine repair
    Type  Aluminum hammer  Main Application  Assembly and repair of machinery  RoHS directive (corresponding to 10 substances)  Correspondence  Material (Handle)  Wood  Material (Head)  duralumin 
    from S$39.99
    Min. 2 days
  2. Part II Soft Hammer AP (Aluminum)
    O.H. Industrial Part II Soft Hammer AP (Aluminum)
    The head body is made of aluminum and is light and suitable for light work. The head is replaceable. Tapered handle that fits comfortably in your hand Repairing machines, installing and removing jigs
    Operating Temperature Range (℃)  4~80  Main Application  Assembly / Jig installation  RoHS directive (corresponding to 10 substances)  Correspondence  Material (Head)  PVC  Type  Resin hammer  Material (Handle)  Wood 
    from S$49.99
    Min. 4 days
  3. Aluminum hammer
    Daido Kogyo Aluminum hammer
    It does not damage, corrode, or spark the aluminum body. Ideal for repairing aluminum bodies.
    Material (Head)  Aluminum  Type  Aluminum hammer  Main Application  Mold work  Material (Handle)  Wood 
    from S$78.99
    Min. 2 days
  4. Simplex Hammer Soft Metal (Silver)
    HALDER Simplex Hammer Soft Metal (Silver)
    Suitable for bodywork of automobile assembly / repair, mold manufacturing, casting work, etc. * When assembling, tighten the bolts with the specified torque.
    Material (Head)  Aluminum  Type  Aluminum hammer  Material (Housing)  Cast iron  RoHS directive (corresponding to 10 substances)  Correspondence  Main Application  Mold work / machine assembly / repair  Material (Handle)  Wood 
    from S$96.99
    Min. 11 days
  5. Simplex Hammer Type C Soft Metal (Silver)
    HALDER Simplex Hammer Type C Soft Metal (Silver)
    Suitable for bodywork of automobile assembly / repair, mold manufacturing, casting work, etc. * When assembling, tighten the bolts with the specified torque.
    Material (Head)  Aluminum  Type  Aluminum hammer  Material (Housing)  Cast iron  RoHS directive (corresponding to 10 substances)  Correspondence  Material (Handle)  Fiberglass  Main Application  Mold work / machine assembly / repair 
    from S$139.90
    Min. 11 days
  6. Aluminum hammer
    PICARD Aluminum hammer
    A hammer with an aluminum head. The head and handle are fixed with a tapered sleeve.
    Material (Head)  Aluminum  Material (Handle)  Ash 
    from S$86.99
    Min. 11 days
  7. TONE soft iron hammer
    TONE TONE soft iron hammer
    Since the head is made of soft iron, it can hit hardened steel without damaging it. It has a fiberglass handle, making it lightweight and durable. It is easy to hold and has a non-slip grip. For driving pins, assembling, adjusting attachment/detachment, and bending in R shape. For striking in pro... Read More
    Material (Head)  Soft iron 
    from S$29.99
    Min. 4 days
  8. Simplex Sledgehammer Type C Soft Metal Diameter 80
    HALDER Simplex Sledgehammer Type C Soft Metal Diameter 80
    A reliable German hammer. High-grade zinc die-cast is used for the housing. lightweight. A soft metal sledgehammer. When assembling, tighten the bolts with the specified torque. Suitable for paving stone construction, can also be used for mold and ironwork manufacturing work * When assembling, ti... Read More
    Head Diameter (Φmm)  80  Overall Length (mm)  800  Trusco Part No.  828-0132  Material (Head)  Aluminum  Type  Aluminum hammer  Material (Housing)  Cast iron  RoHS directive (corresponding to 10 substances)  Correspondence  Material (Handle)  Fiberglass  Main Application  Iron work / Mold work 
    from S$739.90
    Min. 11 days
  9. Soft hammer A (aluminum)
    O.H. Industrial Soft hammer A (aluminum)
    The head body is made of aluminum and is light and suitable for light work. The head is replaceable. An uneven design pattern that allows you to work with gloves on. Repairing machines, installing and removing jigs
    Operating Temperature Range (℃)  4~80  Main Application  Assembly / Jig installation  Material (Head)  PVC  Type  Resin hammer  Material (Handle)  Wood 
    Discontinued
View : Grid List
Filter

9 Item(s)

Set Ascending Direction