Easy to grip, non-slip, easy to apply force. With claws, it is convenient for unpacking work, opening the lid of paint cans, etc.
* Do not use for anything other than its intended purpose.
Overall Length (mm) 168 Blade Width (mm) 18 Material (Main Unit) ABS、PVC Type L type Material (Blade) Carbon steel Standard L type Color Yellow, black
The definitive edition of a large cutter. A versatile type that can cut from paper to thin plywood.
Blade Thickness (mm) 0.5 Overall Length (mm) 150 Trusco Part No. 360-7551 Mass (g) 70 Material (Main Unit) ABS resin Material (Blade) Alloy tool steel RoHS directive (corresponding to 10 substances) Correspondence Standard L type Specification Screw lock type Color yellow
A double-molded rubber grip that pursues a shape that does not slip and is easy to apply force when gripped. With claws that are convenient for packing and unpacking work and opening the lid of paint cans.
Blade Width (mm) 18 Trusco Part No. 276-6329 Mass (g) 79 Standard AL type Specification Auto-lock type (40kg) Color Yellow/Black
Supports detailed work with reliable sharpness! A professional product that supports work such as model work, handicrafts, and design work with a certain sharpness. We pursue ease of use in every detail, including grips.
Overall Length (mm) 135 Mass (g) 19 Trusco Part No. 360-7704 RoHS directive (corresponding to 10 substances) Correspondence Suitable Spare Blade / Cutter Crafting cutter spare blade (XB141) Color Silver
The blade is locked with a fixing force of 25 kg. Thick materials can be cut reliably. Workability is greatly improved by adopting an auto-lock mechanism. Built-in two spare blades in the body. "Prevention of pulling out" shape that can apply strong pulling force.
Blade Length (mm) 100 Overall Length (mm) 155 Blade Width (mm) 18 Included Accessories 2 spare blades (built-in) Mass (g) 81 Type cutter
Compact and ergonomic and easy-to-use design. The shape fits perfectly in the hand and is easy to grip and use. Easy to open and close with the push of a button, fold in half and carry compactly. Up to 3 spare blades can be stored in the main body. No tools required to replace the blade. With bel... Read More
Dimensions (Width W x Height H) (mm) 22×35 Blade Length (mm) 62 Length (mm) [Opening and closing] 183/124
A medium-sized cutter equipped with a 0.25 mm special black blade (middle) with an ultra-thin blade that does not stand out. Uses a durable fully hardened blade holder. The grip is made of rubber and has a non-slip feature.
Mass (g) 29 Trusco Part No. 360-7666 Color Black / yellow RoHS directive (corresponding to 10 substances) Correspondence Standard M type Suitable Spare Blade / Cutter MBW50K、MBB10B、MBB50K、MBBG50K
A large cutter for left-handed people only.
A versatile type large left-handed cutter that can cut from paper to thin plywood
Blade Thickness (mm) 0.5 Overall Length (mm) 148 Trusco Part No. 360-0751 Overall Width (mm) 39.5 Mass (g) 70 RoHS directive (corresponding to 10 substances) Correspondence Standard L type Replacement Blades LBL10B Suitable for Left-handed only Included Accessories With 2 spare blades Color yellow
The blade automatically returns, and an all-stainless steel body is used for the highly safe safety cutter. A utility knife that is hygienic. Suitable for strict safety and hygiene management environments such as the food industry.
Blade Thickness (mm) 0.6 Dimensions (Length L x Width W x Thickness) (mm) 134.5×21×13.5 Blade Width (mm) 17.5 Mass (g) 52 Blade Length (mm) 72 Trusco Part No. 818-7133 RoHS directive (corresponding to 10 substances) Correspondence Replacement Blades MSFB-10 Specification NSF acquisition-cleanability Color Silver
A cutter with a non-breaking blade that lasts a long time and keeps sharpness. A long-lasting processing blade that keeps sharpness without breaking! It is a stainless steel blade that is resistant to rust and is not sticky due to the uneven surface processing and fluorine coating on the entire s... Read More
Blade Thickness (mm) 0.5 Mass (g) About 26 Specification Auto-lock type small cutter Act on Promoting Green Procurement Conformity Material (Blade) Stainless steel
A compact cutter knife that is both cute and functional. Uses a rounded body shape that is easy to fit in women's hands. A dent is provided at the position where the finger rests, making it easy to apply force even with a small hand. Compact size and convenient to carry. Comes with a strap ho... Read More
Act on Promoting Green Procurement Conformity Specification Single use cutter Product Type Single use type Material (Blade) Stainless steel Dimensions, Length L x Depth D x Height H (mm) [Outline] 115 x 24 x 13
The definitive auto-lock type cutter that is easy to use for all kinds of work! Two spare blades can be stored on the back!
* Do not use for anything other than its intended purpose.
Thickness (mm) 16 Overall Length (mm) 160 Blade Width (mm) 18 Width (mm) 45 (body maximum) Material (Blade) Carbon steel Standard L type Type L type Material (Main Unit) Resin Specification With lock mechanism
A double-molded rubber grip that pursues a shape that does not slip and is easy to apply force when gripped. With claws that are convenient for packing and unpacking work and opening the lid of paint cans.
Trusco Part No. 276-6337 Mass (g) 86 RoHS directive (corresponding to 10 substances) Correspondence Standard L type Specification Screw lock type Color Yellow/Black
It is a long-selling small cutter that is used habitually all over the world. Chic black painted metal holder. The grip has a blade folding function.
Overall Length (mm) 140 Mass (g) 20 Trusco Part No. 360-7631 Color Black RoHS directive (corresponding to 10 substances) Correspondence Standard S type Suitable Spare Blade / Cutter Spare blade small (SB, SSB, BB)
Since it is a type that locks with screws, the blade can be firmly fixed.
* Do not use for anything other than its intended purpose.
Thickness (mm) 16 Overall Length (mm) 160 Blade Width (mm) 18 Width (mm) 45 (body maximum) Material (Blade) Carbon steel Type L type Standard L type Material (Main Unit) Resin Specification Screw lock type Included Accessories Spare blade (1 body attached)
Safety design that the blade automatically returns and the blade does not remain out. A safety-friendly cutter knife chosen by safety managers.
For solving problems of injuries and foreign matter contamination.
Dimensions, Width W x Height H x Depth D (mm) 142×38×24 Trusco Part No. 360-0670 Mass (g) 72.2 RoHS directive (corresponding to 10 substances) Correspondence Color yellow
A small cutter that pursues ease of use in every detail. An auto-lock slider that allows you to finely set the degree of exposure of the blade, allowing you to attach a crafted blade. The thin shape makes it easy to hold in your hand, allowing you to work comfortably. The clip is firmly locked wi... Read More
Mass (g) 23 Trusco Part No. 431-6053 RoHS directive (corresponding to 10 substances) Correspondence Color Yellow/Black
Easy to grip, non-slip, easy to apply force. With claws, it is convenient for unpacking work, opening the lid of paint cans, etc. Screw lock type that firmly fixes the blade.
* Do not use for anything other than its intended purpose.
Overall Length (mm) 168 Blade Width (mm) 18 Material (Main Unit) ABS、PVC Material (Blade) Carpon steel Type Screw lock type Standard L type Color Yellow, black
Equipped with a tough oversized H blade with little warping of the blade. The rubber grip of the X design, which pursues ease of grip without slipping despite its oversized size, realizes outstanding ease of use.
Mass (g) 142 Trusco Part No. 322-9858 RoHS directive (corresponding to 10 substances) Correspondence Suitable Spare Blade / Cutter Extra large H blade (HB5B, HB20K) Standard H type Color Yellow/Black
A type with a small blade is lined up in the X design hyper series of grips with rubber that pursues a shape that does not slip and is easy to apply force.
Mass (g) 31.5 Trusco Part No. 327-2079 RoHS directive (corresponding to 10 substances) Correspondence Color Yellow/Black
Non-slip rubber clip. Finely adjustable screw lock.
For cutting thick materials
* Because the cutter blade is a blade, please handle it with care. * Please keep out of reach of children. * When not in use, it is dangerous, so return the cutter blade to the inside of the main body.
Blade Thickness (mm) 0.7 Included Accessories 1 replacement blade with body Blade Length (mm) 126 Overall Length (mm) 180 Blade Width (mm) 25 Mass of Main Unit (g) About 160 Replacement Blades Extra large H-shaped blades Color Red + black Specification Screw lock
A versatile knife that can be used for a wide range of purposes in spite of its compact size that is convenient to carry. An optional hook S blade can also be attached. Built-in one spare blade in the main body.
Body Dimensions (L x W x Thickness) (mm) 112×33×18 Mass (g) 39 Trusco Part No. 436-0281 RoHS directive (corresponding to 10 substances) Correspondence Replacement Blades XB108S、XB108F Color yellow
Auto lock type (locking force 25 kg) 1mm thick, fully hardened cutter holder adopted Achieves the same hardness as a JIS driver Elastomer resin grip that can be firmly gripped and is not slippery Black standard equipment Two spare blades are built in the body With a safety rope mounting ring
Trusco Part No. 401-3069 Mass (g) 99 Color (Body) Black Standard L type
Since the cutting edge is an acute angle blade of 30 °, the cut end is easy to see and it is suitable for fine work.
It is suitable for delicate cutting work from model work and handicraft to office work and light work such as film cutting and printing block copy cutting.
* Do not use for any pur... Read More
Blade Thickness (mm) 0.38 Overall Length (mm) 135 Mass (g) 19.1 Blade Angle (°) 30 Material (Blade) Alloy tool steel
Equipped with a tough oversized blade with little warping of the blade. Despite its oversized size, the rubber grip of the X design, which pursues ease of grip without slipping, realizes outstanding ease of use. Convenient auto-lock type that can be locked firmly with one touch.
Mass (g) 132 Trusco Part No. 395-3203 RoHS directive (corresponding to 10 substances) Correspondence Standard H type Color Yellow/Black
Elastomer resin grip that does not slip even with wet hands or gloves.
For cutting thick materials such as cardboard and plywood.
Blade Thickness (mm) 0.5 Overall Length (mm) 160 Trusco Part No. 336-7151 Mass (g) 80 Material (Blade) Alloy tool steel RoHS directive (corresponding to 10 substances) Correspondence Material (Main Unit) Elastomer resin Color Gray Standard L type
Since it is a front change method, the blade can be easily replaced by simply inserting and removing it from the tip. Uses a domestically produced blade made by Kai with a lock function that firmly fixes the blade.
Overall Length (mm) 135 Outer Width (mm) 14 Blade Width (mm) 9 Specification Auto-lock function Material (Blade) Carbon steel Act on Promoting Green Procurement Conformity Replacement Blades HA-S150-5,HA-100B,C,SN
Easy-to-use office / light work cutter. A type cutter standard model. An auto-lock slide that prevents the blade from slipping out.
For light work such as thin cutting, for work and DIY
Dimensions (Length L x Width W x Thickness) (mm) 145×18×10 Mass (g) 23 Trusco Part No. 395-8086 Replacement Blades A type spare blade Material (Main Unit) ABS resin Color (Body) Off white Standard Type A
The cutting edge is 30 ° (AD blade) suitable for fine work. It is a high-grade stainless steel holder. The symmetrical design also supports left-handed people.
From office work and light work to delicate cutting work such as artwork and paper-cutting.
* A blade can also be used.
Blade Thickness (mm) 0.38 Overall Length (mm) 136 Mass (g) 32 Trusco Part No. 381-9213 Type AD blade Standard AD type Replacement Blades BAD-21P Color Silver Included Accessories With 1 AD blade
A non-slip rubber grip that pursues a shape that makes it easy to apply force. Auto-lock type that allows the blade to come out with a single touch and locks firmly.
Trusco Part No. 342-9083 Overall Length (mm) 158 Mass (g) 83 Color Silver Thickness (mm) 22.5 Overall Width (mm) 40 Standard AL type
It is a small cutter equipped with a special black blade long 02 with an ultra-thin blade that makes the cutting edge inconspicuous, which is advantageous because you can use the new blade edge 21 times with one piece. Uses an elastomer resin grip that is non-slip. Durable full-hardened blade hol... Read More
Blade Thickness (mm) 0.2 Color Black / yellow RoHS directive (corresponding to 10 substances) Correspondence
Durable and rust-proof stainless steel holder Made of thin stainless steel
Body Dimensions (L x W x Thickness) (mm) 137×10×7 Product Mass (g) 15 Trusco Part No. 820-2946 Standard SA type Color Silver Suitable Spare Blade / Cutter Spare blade small
A large cutter from the Olfa Limited series with a high quality feel. (Special color) A non-slip rubber grip that pursues a shape that makes it easy to apply force. It is an auto-lock type that allows the blade to be pulled out with a single touch and locks firmly.
For cutting thick materials suc... Read More
Blade Thickness (mm) 0.5 Overall Length (mm) 158 Mass (g) 83 Standard AL type Material (Blade) Alloy tool steel Replacement Blades LB10K・LB50K・LBB10K・LBB50K
For rough cutting of new building materials, raw leather, rubber, cardboard, etc. The sharpness is also jumbo.
Mass (g) 175 Trusco Part No. 360-7593 Included Accessories Built-in five spare blades RoHS directive (corresponding to 10 substances) Correspondence Standard LL type Suitable Spare Blade / Cutter Spare blade size (LB, LBB) Color yellow
It is a single-cut cutter with a completely new structure that adjusts the pressure (pressing) of the blade with the force of the spring against the object to be cut (paper). A spring is built into the main body, and the force of the spring cuts the paper while the cutting edge always maintains a... Read More
Overall Length (mm) 142 Mass (g) 17.5 Blade Length (mm) 35 Trusco Part No. 372-9559 Specification APC method (auto pressure control) Color White