Art Knives
Other Related Pages
- Slice Utility cutter knifeSlice Ceramic Cutter A safe and secure structure cutter. The rounded cutting edge helps reduce the occurrence of injuries. The blade is made of ceramic, so it will not rust even when it gets wet, and it is about 10 times more durable than a metal blade (as published by Slice), so it will last a l... Read MoreDimension (mm) 153.83×35.64×21.18 Depth (mm) 20±0.2 Mass (g) 66from S$46.99Min. 2 days
- OLFA Art Knife (Stationery only) 10BSAct on Promoting Green Procurement Conformity RoHS directive (corresponding to 10 substances) Correspondencefrom S$7.59Min. 2 days
- OLFA Art Knife ProAn art knife for full-scale work that uses a rubber grip. It can be used for a wide range of purposes with 3 types of blades.Thickness (mm) 13.7 Overall Width (mm) 16 Overall Length (mm) 172 Mass (g) 29.5 Trusco Part No. 360-0688 Included Accessories With 2 spare blades each (6 total) Replacement Blades XB157T、XB157K、XB157H
- OLFA Art KnifeA pen-type knife suitable for detailed work. An environmentally friendly product with a cutting edge angle of 32.8 ° and a grip made of recycled plastic (100%).
- NT Cutter NT Art KnifeA design knife that allows delicate cutting. Light and durable machined aluminum holder. The thin shaft type is ideal for even finer professional work. You can also set a needle at the tip. Comes with 5 BDC blades (blade edge 30 °) and 1 needle. For artwork and paper-cutting For eraser stamps and... Read MoreMass (g) 11 Dimensions (Length L x Width W x Thickness) (mm) 127×6×6 Material (Main Unit) Aluminum Color (Body) Silver
- OLFA Hobby SawIt is a craft-only detail that is convenient for model work, handicrafts, and detailed woodworking. A rubber grip that prevents your hands from slipping and getting tired. Includes two types of blades, one for straight cutting and one for routing.
- NT Cutter Design KnifeA design knife suitable for delicate cutting. Made of die-cast aluminum. Comes with a rubber grip that does not get tired easily. Comes with 5 BDA blades (45 ° blade edge) and 5 BDC blades (30 ° blade edge). For delicate cutting work such as artwork and paper-cutting.Blade Thickness (mm) 0.38 Handle Diameter (Φmm) 11 Overall Length (mm) 142 Trusco Part No. 381-9272 Mass (g) 47 Replacement Blades BDA-200P・BDC-200P
- OLFA Designer's KnifeA pen-type knife suitable for cutting thin objects and cutting extremely small parts. The base firmly fixes the blade so it does not rattle. The rear part of the main body has a spatula shape, and can be used for various purposes such as puttingty formation and streaking. Cutting edge angle 30 de... Read MoreBlade Thickness (mm) 0.38 Mass (g) 15.5 Overall Length (mm) 151 Included Accessories 5 blades Replacement Blades XB216、XB216S、XB102
- NT Cutter D Type Precision Knife for Intricate CuttingFor delicate cutouts such as artwork and paper cutouts.Mass (g) 38.3 Trusco Part No. 406-2256 Color Black
- NT Cutter Design KnifeA design knife that allows delicate cutting. Basic model of design knife. An eco-type that uses 100% recycled resin for the holder and is kind to the global environment. A grip that is easy to grip like a pencil. Comes with 5 BDA blades (45 ° blade edge) and 5 BDC blades (30 ° blade edge). For ar... Read MoreMass (g) 14 Dimensions (Length L x Width W x Thickness) (mm) 142×9×9 Trusco Part No. 395-8248 Color (Body) Black Act on Promoting Green Procurement Conformity Material (Main Unit) Recycled PP resin
- NT Cutter D Type Precision Knife for Intricate CuttingFor delicate cutouts such as artwork and paper cutouts. With a needle that is convenient for detailed work such as lettering.Blade Thickness (mm) 0.38 Mass (g) 43.9 Color Silver
- OLFA Limited AK Craft KnifeAn authentic school that can be widely used from hobbies to professional use. With a small and thin cutting edge and sharp sharpness, it is suitable for fine work.Thickness (mm) 11.5 Overall Width (mm) 14 Overall Length (mm) 169 Included Accessories 25 spare blades Mass (g) 31 Trusco Part No. 342-9091 Suitable Spare Blade / Cutter XB157T・XB157K・XB157H・XB167A・XB167B
- Slice Pen cutter blade automatic storage typeAutomatic retractable double-sided blade Slice Ceramic blade included 1 piece Sharper than steel 10 times longer Lasting Easy blade replacement without tools Reducing the number of blades used leads to reduced injuries Easy-to-use rubberized slider button Hanging string / With hole for key ringDepth (mm) 12±0.2 Dimension (mm) 133.5×17.3×17.3 Mass (g) 26 Material ABS Material (Blade) Zirconium oxide (exchangeable) Cutting Depth (mm) ~ 12.7 (0.5 inch)
- MURATEC-KDS Design KnifeIdeal for delicate cuts and curved cuts. Easy-to-use balance and rubber grip that does not tire your fingers. Screw-in lock mechanism A spare blade can be built into the main body. Cap with anti-rolling stopperMass (g) 25 Included Accessories With 16 blades for design knife
- NT Cutter NT Design KnifeA design knife that allows delicate cutting. A light and durable aluminum die-cast holder with an easy-to-grip rubber grip. Since the axis rotates, you can cut a smooth curve. With 5 BDC blades (blade edge 30 °). For artwork and paper-cutting For eraser stamps and paper craftsDimensions (Length L x Width W x Thickness) (mm) 144×11×14 Mass (g) 19 Trusco Part No. 395-8451 Material (Main Unit) Aluminum Color (Body) Silver
- Slice Utility cutter knife Automatic blade tip storage typeSlice Ceramic Cutter A safe and secure structure cutter. The rounded cutting edge helps reduce the occurrence of injuries. The blade is made of ceramic, so it will not rust even when it gets wet, and it is about 10 times more durable than a metal blade (as published by Slice), so it will last a l... Read MoreDimension (mm) 153.83×35.64×21.18 Depth (mm) 20±0.2 Mass (g) 68from S$46.99Min. 2 days
- NT Cutter NT Design KnifeA design knife that allows delicate cutting. Basic model of design knife. A grip that is easy to grip like a pencil. Comes with 5 BDA blades (45 ° blade edge) and 5 BDC blades (30 ° blade edge). For artwork and paper-cutting For eraser stamps and paper craftsMass (g) 14 Dimensions (Length L x Width W x Thickness) (mm) 142×9×9 Material (Main Unit) PP resin
- OLFA Spare Blade for Designer's Knife (Stationery Package)A replacement blade for "Designer's Knife" (the blade can also be used for the discontinued product "Design Knife"). You can use it as a dedicated stand by setting the cap of the "Designer's Knife" body in the spare blade case. It also comes with a convenient... Read MoreMaterial (Blade) Alloy tool steel RoHS directive (corresponding to 10 substances) Correspondence
- Slice Ceramic Scalpel Knives (with Spare Blades)Suitable for delicate cutting work, thin film, paper, etc. The handle is slim and lightweight. Different shapes of cutting edges are also available. Equipped with a ceramic blade that is resistant to rust. The cutting edge has a dual structure and a rounded shape, which helps prevent injuries. Su... Read MoreDimension (mm) 139.5×9.8×5.16 Depth (mm) 17±0.2 Mass (g) 4 Material (Blade) Ceramic Material (Main Unit) Glass fiber reinforced nylonfrom S$27.99Min. 2 days
- Slice Pen cutter edge adjustment fixed typeSlider that can manually determine the position of 3 stages Double-sided blade Slice Ceramic blade 1 piece included 10 times sharper than steel Easy to replace blade without tools Easy-to-use rubber that reduces the number of blades used reduces injuries Pull finish slider button with holes for h... Read MoreDepth (mm) 12±0.2 Dimension (mm) 133.5×17.3×17.3 Mass (g) 26 Material ABS Material (Blade) Zirconium oxide (exchangeable) Cutting Depth (mm) ~ 12.7 (0.5 inch)from S$39.99Min. 2 days
- NT Cutter NT Design KnifeA design knife that allows delicate cutting. Light and durable aluminum die-cast holder. A grip that is easy to grip like a pencil. Comes with 5 BDA blades (45 ° blade edge) and 5 BDC blades (30 ° blade edge). For artwork and paper-cutting For eraser stamps and paper craftsDimensions (Length L x Width W x Thickness) (mm) 131×9×9 Mass (g) 20 Material (Main Unit) Aluminum Color (Body) Silver
- Slice Smart utility cutter knife Ergopul typeSlice Ceramic Cutter A safe and secure structure cutter. The rounded cutting edge helps reduce the occurrence of injuries. The blade is made of ceramic, so it will not rust even when it gets wet, and it is about 10 times more durable than a metal blade (as published by Slice), so it will last a l... Read MoreDimension (mm) 153.83×35.64×21.18 Depth (mm) 20±0.2 Mass (g) 68from S$49.99Min. 2 days
- NT Cutter NT Design KnifeA design knife that allows delicate cutting. Basic model of design knife. A grip that is easy to grip like a pencil. Contains 5 BDA blades (45 ° blade edge) and 5 BDC blades (30 ° blade edge). For artwork and paper-cutting For eraser stamps and paper craftsMass (g) 14 Dimensions (Length L x Width W x Thickness) (mm) 142×9×9 Trusco Part No. 402-2718 Material (Main Unit) PP resin Color (Body) Purplefrom S$5.99Min. 2 days
- ALLEX Scalpel knifeThe plate thickness is as thick as 1.2 mm, so it is a design that makes it easy to apply force. With 5 types of blade shapes, it can be used for a wide range of purposes. With a cap, it can be stored safely. An art knife with a curved blade. The handle is Φ, which is the same as a pencil, so it f... Read MoreMass (g) 8.5 Material (Blade) High carbon stainless steel cutlery Overall Length (mm) 146 Included Accessories cap Blade Thickness (mm) 1.2 Trusco Part No. 833-8811 Blade Length (mm) 20
- ALLEX cutter knifeThe plate thickness is as thick as 1.2 mm, so it is a design that makes it easy to apply force. With 5 types of blade shapes, it can be used for a wide range of purposes. With a cap, it can be stored safely. It is a standard cutter type. The handle is Φ, which is the same as a pencil, so it feels... Read MoreTrusco Part No. 833-8812 Included Accessories cap Overall Length (mm) 146 Blade Length (mm) 20 Mass (g) 8.5 Blade Thickness (mm) 1.2 Material (Blade) High carbon stainless steel cutleryfrom S$5.29Min. 2 days
- NT Cutter NT Design KnifeA design knife that allows delicate cutting. The shaft is hexagonal and easy to grip. Comes with 5 BDA blades (45 ° blade edge) and 5 BDC blades (30 ° blade edge). For artwork and paper-cutting For eraser stamps and paper craftsMass (g) 11 Dimensions (Length L x Width W x Thickness) (mm) 124×9×10 Material (Main Unit) 66 nylon Color (Body) Milky white
- Slice Precision cutter Spare blade compatible typeSlice Ceramic Cutter A cutter with a safe and secure structure. The blade is made of ceramic, does not rust even when it gets wet, and has a durability of about 11.2 times that of a metal blade (Slice's published value), so it lasts a long time. The cutting edge is replaceable. Replacement is... Read MoreDepth (mm) 1.3±0.15 Replacement Blades 10418 Dimension (mm) 141.02×11.2×9.1 Tip (mm) 25×5×5 Mass (g) 4 Material (Blade) Ceramicfrom S$26.99Min. 2 days
- ALLEX Slant knifeThe plate thickness is as thick as 1.2 mm, so it is a design that makes it easy to apply force. With 5 types of blade shapes, it can be used for a wide range of purposes. With a cap, it can be stored safely. The sharp cutting edge is ideal for fine cuts and straight cuts. The handle is Φ, which i... Read MoreMass (g) 8.5 Blade Thickness (mm) 1.2 Overall Length (mm) 146 Included Accessories cap Trusco Part No. 824-8279 Material (Blade) High carbon stainless steel cutlery Blade Length (mm) 20from S$5.29Min. 2 days
- WAKI Cutter pencilNo shaving required !! A utility knife type pencil that can be drawn out with a sharp core that is harder to break than a pencil.Width (mm) 9 Thickness (mm) 0.8from S$13.99Min. 3 days
- ESCO Art knifeAct on Promoting Green Procurement Conformity Esco Part No. EA589AA-10from S$9.79Min. 5 days
- MINESHIMA Carving knife needleIt is convenient for expressing fine lines in clay processing and epoxy processing of garage kits and figure models for work.from S$13.99Min. 7 days
- NT Cutter NT Design KnifeA design knife that allows delicate cutting. A BDL blade (blade edge 35 °) that is larger than the normal design knife is used. An eco-type that uses 100% recycled resin for the holder and is kind to the global environment. The shaft is hexagonal and easy to grip. With 5 BDL blades (blade edge 35... Read MoreMass (g) 11 Dimensions (Length L x Width W x Thickness) (mm) 127×9×10 Replacement Blades BDL-41P Color (Body) Black Act on Promoting Green Procurement Conformity Material (Main Unit) Recycled 66 nylonfrom S$5.69Min. 2 days
- NT Cutter NT Design KnifeA design knife that allows delicate cutting. A BDL blade (blade edge 35 °) that is larger than the normal design knife is used. The shaft is hexagonal and easy to grip. With 5 BDL blades (blade edge 35 °). For artwork and paper-cutting For eraser stamps and paper craftsMass (g) 11 Dimensions (Length L x Width W x Thickness) (mm) 127×9×10 Material (Main Unit) 66 nylon Replacement Blades BDL-41P Color (Body) Milky white
- ALLEX Corner knifeThe blade is as thick as 1.2 mm, so it is designed to be easy to apply force. With a cap, it can be stored safely. For art and detailed work, cutting sheets, masking tape, screen tonesTrusco Part No. 827-8981 Specification With cap Material (Handle) Techneal resin Overall Length (mm) 146 Material (Blade) Stainless steel (AUS6 equivalent) Mass (g) 8.5 Blade Thickness (mm) 1.2 Blade Length (mm) 5from S$26.99Min. 33 days