Small Utility Knives
Other Related Pages
- Slice Safety CutterCan be safely clipped, cut and opened. Paper, shrink wrapping, plastic, paper rolls, labels, bag opening and many other uses. Micro-ceramic blade cannot be replaced. Slice Ceramic Blade A durable ABS plastic body that never rusts and keeps sharpness with a non-slip rubberized finish No blade repl... Read MoreMass (g) 6 Dimension (mm) 61.24×30.76×5.71 Material (Blade) Ceramic
- OLFA Magnetic TouchA compact knife with a built-in magnet that is convenient for cutting a little. You can keep it within easy reach, such as refrigerator doors and steel furniture. The finest stainless steel blade that can be washed with water.RoHS directive (corresponding to 10 substances) Correspondence
- OLFA Touch KnifeA compact knife that is convenient for cutting a little. The finest stainless steel blade that can be washed with water.RoHS directive (corresponding to 10 substances) Correspondence
- NT Cutter Small KnifeSpare blade type small knife. * Color cannot be specified.Blade Thickness (mm) 0.38 Mass (g) 11 Dimensions (Length L x Width W x Thickness) (mm) 67×40×13 Material (Main Unit) ABS resin Replacement Blades BQ-11P
- NT Cutter One Sheet Cutting KnifeA single-cut cutter that uses a highly durable carbide blade. You can easily cut one sheet by adjusting the protrusion of the blade according to the thickness of the paper. Ideal for clipping magazines and newspapers. For clipping newspapers and magazinesMass (g) 7 Dimensions (Length L x Width W x Thickness) (mm) 73×46×5 Material (Main Unit) ABS resin Color (Body) Gray
- OLFA Touch Knife Benly (32 Pieces on Cardboard)Trusco Part No. 808-5506 RoHS directive (corresponding to 10 substances) Correspondencefrom S$49.99Min. 2 days
- NT Cutter Small KnifeA small knife with a magnet. * Color cannot be specified.Mass (g) 12 Dimensions (Length L x Width W x Thickness) (mm) 50×33×18 Material (Main Unit) ABS resin
- OLFA Magnet-Touch (30 Pieces on Hanging Cardboard)Trusco Part No. 808-5536 RoHS directive (corresponding to 10 substances) Correspondencefrom S$76.99Min. 2 days
- Slice Safety cutter ringSlice Ceramic Cutter A cutter with a safe and secure structure. The blade is made of ceramic, does not rust even when it gets wet, and has a durability of about 11.2 times that of a metal blade (Slice's published value), so it lasts a long time. The 10583 is a cutter that supports various pac... Read MoreDepth (mm) 1±0.1 Dimension (mm) 25.1×24.2×24.2 Mass (g) 4 Material (Blade) Ceramic Material (Main Unit) Glass fiber reinforced nylon, siliconefrom S$21.99Min. 2 days
- MonotaRO Ceramic Safety CutterSince the cutting edge is only slightly protruding from the main body, the worry of cutting your hand is reduced compared to a cutter knife. It's very compact and lightweight, so it's convenient to carry and workability is high. Since it has a built-in magnet, it can be attached to a whit... Read Moredimensions (length L x height H x thickness t) (mm) 61×37×4.4 Mass (g) 7.5 Material ABS Cutting Depth (mm) About 1 Material (Blade) Ceramic
- YUTAKA MAKE CutterThe string can be cut safely. You can work with it on your finger. For cutting PP bands, strings, etc.Trusco Part No. 824-6271from S$1.99Min. 2 days
- NT Cutter Small knifeSpare blade type small knife. With a chain. * Color cannot be specified.Mass (g) 12 Dimensions (Length L x Width W x Thickness) (mm) 67×40×13 Material (Main Unit) ABS resin Replacement Blades BQ-11PDiscontinued
- NT Cutter Single-cut cutterSpare blade type 1-cut cutter. You can easily cut one sheet by adjusting the protrusion of the blade according to the thickness of the paper. Ideal for clipping magazines and newspapers. For clipping newspapers and magazines * Color cannot be specified.Dimensions (Length L x Width W x Thickness) (mm) 63×30×8 Mass (g) 8 Material (Main Unit) ABS resin Replacement Blades BQ-11PDiscontinued
- NT Cutter Small knifeSmall knife. Get up type.Mass (g) 37 Dimensions (Length L x Width W x Thickness) (mm) 64×42×34 Material (Main Unit) ABS resinDiscontinued