Wire Rope Cutters
Other Related Pages
- Senyo Wave Dragon Wire rope cutterLightweight, safe and economical It is the best wire rope cutter that can easily cut thick and hard ropes. * We do not deliver to private homes (detached houses / apartments). * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred.... Read MoreMass (kg) 15 Cutting Capacity (Φmm) 30 Dimensions, Width W x Depth D x Height H (mm) 380×105×180 Specification Manual / hydraulicfrom S$1,499.00Min. 3 days
- MCC MIDGET CutterEasy and quick cutting with one-handed operation like scissors. Outstanding sharpness and durability due to the use of special steel, a blade shaped according to the application, and optimal heat treatment. Easy adjustment of the opening of the cutting edge.Applicable Cutting Material wire Nominal Size MC Mass (g) 275 Overall Length (mm) 210
- MonotaRO Mini cutterYou can easily cut with one-handed operation like scissors. For cutting wires and wires. * Do not use for any purpose other than its intended purpose.Workable Hardness ~HRC35 Mass (g) 280 Overall Length (mm) 200 Material Steel (main body), SK5 (blade) Applicable Cutting Material wire
- TSUNODA Wire Rope CutterComes with an open / close lock that is convenient to carry.
- HIT Pocket hard steel wire cutterA pocket cutter for hard wires. For cutting wires and wires.Overall Length (mm) 200 Mass (g) 270 Recycled paper use mark Conformity RoHS directive (corresponding to 10 substances) Correspondence
- DOGYU All Stainless Mini CutterIt uses high carbon stainless steel, which is ideal for the blade, and exhibits excellent sharpness and durability.Size (mm) 200 Overall Length (mm) 215 Total mass (g) 270 Cutting Capacity Iron wire 4mm
- TOP KOGYO Boost wire clamp cutterYou can easily cut with the booster mechanism. Can be firmly fixed with a strong clamp. For cutting wire ropes and crimping clamps.Cutting Capacity (mm) Crimping: (Wire) 1.5 Overall Length (mm) 185 Mass (g) 290 Trusco Part No. 311-4309
- SUPER TOOL Super cutterThe blade is highly heat-treated and has the best durability and sharpness. It is a straight blade. For cutting iron wire and piano wire.Overall Length (mm) 215 Cutting Capacity, Steel Wire (Φmm) 4 Cutting Capacity, Piano Wire (Φmm) 2 Trusco Part No. 368-4474 Mass (g) 290 Cutting Capacity, Copper Wire (Φmm) 4
- trad Mini ClipperEasy cutting of iron wire, copper wire, hard wire, piano wire, etc. with a light force! Durable steel handle!Overall Length (mm) 200 Mass (g) 275 Main Unit Dimensions, Width W x Depth D x Height H (mm) 55×15×200 Material (Blade) CR-V(HRC58±2) RoHS directive (corresponding to 10 substances) Correspondence Material (Handle) Steel Cutting Capacity, Piano Wire (Φmm) Up to 1.5 Cutting Capacity, Hard Wire (Φmm) Up to 2.0 Cutting Capacity, Steel Wire (Φmm) Up to 4.0 Cutting Capacity, Copper Wire (Φmm) Up to 4.0
- MCC Midget nippersEasy and quick cutting with one-handed operation like scissors. Outstanding sharpness and durability due to the use of special steel, a blade shaped according to the application, and optimal heat treatment. Easy adjustment of the opening of the cutting edge.Overall Length (mm) 215 Cutting Capacity, Soft Wire (Φmm) 3.5 Mass (g) 280 Trusco Part No. 222-2787 Applicable Cutting Material wire Nominal Size MN
- HIT Pocket cutterIt is a general pocket cutter. For cutting wires and wires.Cutting Capacity (mm) (soft hard wire) 4 (semi hard wire) 2 Overall Length (mm) 200 Mass (g) 280 Recycled paper use mark Conformity RoHS directive (corresponding to 10 substances) Correspondence
- SUPER TOOL Aluminum Super CutterLightweight type with an aluminum handle. Ideal for cutting iron wire, piano wire, fences, nails, etc. It is a straight blade. For cutting iron wire and piano wire.Overall Length (mm) 215 Mass (g) 160 Trusco Part No. 368-4466 Cutting Capacity, Piano Wire (Φmm) 2 Cutting Capacity, Steel Wire (Φmm) 4 Cutting Capacity, Copper Wire (Φmm) 4
- Three Peaks Giken Wire clamp cutterWith clamp tube crimping function. You can cut the wire rope with two blades on the left and right, and crimp various clamp pipes with three types of tip holes. The cutting performance of the two blades is the same, and when used alternately, the wear of the blades can be reduced. With handle loc... Read MoreDimension E (mm) 4.5 Material (Grip) Elastomer Hardness HRC60-65 (blade) Material Vanadium steel
- DOGYU Cutter with ShinoThe clay cow cutter with Shino demonstrates excellent sharpness and durability due to its unique technology. The cutting edge can be adjusted with the bolt on the handle. For matching holes in Bansen workCutting Capacity, Piano Wire (Φmm) 2 Overall Length (mm) 225 Mass (g) 330 Cutting Capacity, Steel Wire (Φmm) 4 Material (Blade) JIS.SK5
- TSUNODA Large wire rope cutter Φ8 ~ Φ12mmMake sure to cut wire ropes up to 12 mm!Mass (g) 1290 Cutting Capacity (mm) (Wire rope) Φ12 Pattern Width (mm) 125 Head Thickness (mm) 18 Head Width (mm) 55 Tip Length (mm) 30 Overall Length (mm) 430 Trusco Part No. 785-3777
- MCC Midget cutter specialEasy and quick cutting with one-handed operation like scissors. Outstanding sharpness and durability due to the use of special steel, a blade shaped according to the application, and optimal heat treatment. Easy adjustment of the opening of the cutting edge.Applicable Cutting Material wire Mass (g) 275 Cutting Capacity (Mild steel) 4.0, (hard steel) 2.0 Overall Length (mm) 210 Nominal Size MCS
- HIT Wire cutterThe semi-circular concave blade is a clean cut that does not cause the wire to fall apart. The blade is made by forging and heat-treating special steel, and has excellent sharpness and durability. The grip is soft and easy to grip. Cutting wire rope.
- MCC Wire rope cutterThe blade is made of the same material as the bolt clipper and is heat-treated for outstanding sharpness and durability. * This cutter is designed for JIS G3525 wire rope class G (150kgf / mm class 2 ) or less. Do not use for cutting other materials.Type cutter
- TRUSCO Clamp CutterWire rope can be easily cut and crimped. For crimping aluminum sleeves. For cutting wire rope.
- FUJIYA Wire cutter WC1-190Achieve the best sharpness with the threatening lever function! Easily cut stainless steel wires! Ideal for cutting wire rope.Mass (g) 120 Dimension (mm) 190 Dimension a (mm) 191 Dimension c (mm) 20 Dimension b (mm) 31 Trusco Part No. 369-4461 Dimension e (mm) 5 Dimension d (mm) 54 Cutting Capacity (Φmm) Wire rope/4.0 Stainless wire (HRC20)/1.8
- KTC Mini clipperNominal Size 215 Dimension L (mm) 215 Mass (g) 355 Trusco Part No. 807-0106 Maximum Cutting Outer Diameter (mm) Hard wire Φ2.9 Type Mini clipper
- Marvel Wire cutterEasy cutting with booster mechanism. Stainless wire cutting is OK.Overall Length (mm) 233 Mass (g) 370
- HIT Steel wire clipper silverSince the patented eccentric bolt method is used, the cutting edge can be easily translated and fine adjustment can be performed easily. The cutting edge can be adjusted about once every 2000 times. Ideal for cutting construction sites (earthquake reconstruction, new remodeling, manufacturing lin... Read MoreRecycled paper use mark Conformity Specification Material to be cut HRC48 or less
- PICUS (Taiyo Seiko) Carabiner compatible wire cutter Iron handle x titanium coated bladeCarabiner support for heavy-use professionals and swordsmen * Never cut live wires or objects with electricity. The grip does not have an insulating function. There is a risk of electric shock. * During cutting work, the cut object may scatter around, so check the safety of the surroundings befor... Read MoreCutting Capacity, Hard Wire (Φmm) 2 Nominal Size (mm) 200 Mass (g) 260 Material (Handle) 2mm thick steel plate Cutting Capacity, Soft Wire (Φmm) 4 RoHS directive (corresponding to 10 substances) Correspondence Hardness Hv1600 or more Applicable carabiner size (mm) Thick: 12 Material (Blade) Titanium coated blade Surface Titanium coating
- FUJIYA Handy wire cutterWith a double-edged finish, the inner and outer cables are firmly cut and do not fray easily. With a convenient stopper when storing. Opening width that can be easily grasped with one hand without picking up.Overall Length (mm) 180 Mass (g) 232 Cutting Capacity (Φmm) [Wire rope] 5, [Stainless steel wire] 4from S$56.99Min. 2 days
- MCC Booster wire cutterBy adopting a booster structure, steel wire rope Φ6mm and stainless wire rope Φ5mm can be easily cut.Mass (g) 310 Overall Length (mm) 213 Trusco Part No. 309-7625
- HIT Pocket angular cutterA pocket cutter with an angled cutting edge. For cutting wires and wires.Cutting Capacity (mm) (Soft hard wire) 3.5 (Semi-hard wire) 2 Overall Length (mm) 200 Mass (g) 280 Recycled paper use mark Conformity RoHS directive (corresponding to 10 substances) Correspondence
- DOGYU All Stainless Mini NipperStainless steel is used for all metal parts, including small parts, and it is resistant to rust and has a long life.Overall Length (mm) 215 Mass (g) 240 Cutting Capacity, Steel Wire (Φmm) 3.5 Cutting Capacity 3.5mm iron wire
- PICUS (Taiyo Seiko) Carabiner compatible wire cutter Aluminum alloy handle x straight bladeLightweight and compatible with DIY and carabiner for swordsmen * Never cut live wires or objects with electricity. The grip does not have an insulating function. There is a risk of electric shock. * During cutting work, the cut object may scatter around, so check the safety of the surroundings b... Read MoreMass (g) 155 Cutting Capacity, Hard Wire (Φmm) 2 Nominal Size (mm) 200 Material (Handle) 2mm thick aluminum alloy Cutting Capacity, Soft Wire (Φmm) 4 RoHS directive (corresponding to 10 substances) Correspondence Hardness HrC60(±1) Material (Blade) Iron straight blade Applicable carabiner size (mm) Thick: 12
- DOGYU All Stainless Cutter with Drift PinIt uses high carbon stainless steel, which is ideal for the blade, and exhibits excellent sharpness and durability. Stainless steel is used for all metal parts, including small parts, and it is resistant to rust and has a long life. The cutting edge can be easily adjusted with the bolt on the han... Read MoreCutting Capacity (Φmm) (Iron wire) 4 Overall Length (mm) 225 Mass (g) 260
- ARM SANGYO Wire Rope Cutters RCFor cutting wire ropes and stainless steel wire ropes. Since it is a double-edged type, the tip of the wire does not come apart. * A dedicated tool for cutting wire ropes. Round bars, iron strips, screws, bolts, etc. cannot be cut. * Lubricate the moving parts and sliding surfaces from time to time.Material Blade: Special steel, Handle: Steel
- MCC End cutterEasy and quick cutting with one-handed operation like scissors. Outstanding sharpness and durability due to the use of special steel, a blade shaped according to the application, and optimal heat treatment. Easy adjustment of the opening of the cutting edge.Applicable Cutting Material wire Overall Length (mm) 215 Mass (g) 300 Nominal Size ME Trusco Part No. 222-2795 Cutting Capacity (Mild steel) 3.5, (hard steel) 2.0
- MCC Wire cutterEasy and quick cutting with one-handed operation like scissors. Outstanding sharpness and durability due to the use of special steel, a blade shaped according to the application, and optimal heat treatment. Easy adjustment of the opening of the cutting edge.Trusco Part No. 222-2817 Cutting Capacity 4.0 Nominal Size MS Applicable Cutting Material Cable wire, wire rope Mass (g) 250 Overall Length (mm) 205
- Felco Wire cutterThe blade uses durable Swedish steel. Because it is a forged aluminum frame, it is light and durable, and its mass is 1/3 that of conventional products. The cut surface remains circular.
- KNIPEX Small clipper with springYou can precisely cut soft wire, hard wire, and piano wire. It can cut bolts, nails, rivets, etc. with a diameter of up to 5.2 mm. The new mechanism that makes the best use of the principle of leverage demonstrates unrivaled cutting ability. The hardness of the blade that has been carefully harde... Read MoreOverall Length (mm) 200 Cutting Capacity, Piano Wire (Φmm) 3.6 Cutting Capacity, Hard Wire (Φmm) 4.0 Cutting capacity (Φmm) 5.2 Cutting Capacity, Soft Wire (Φmm) 6.0from S$139.90Min. 2 days
- TSUNODA POWER end cutter 230mmYou can easily cut and pull out the protruding nails with a light force! Special treatment is applied to the handle part to realize "ruggedness + rattling reduction = long life"Pattern Width (mm) 47 Overall Length (mm) 215 Tip Length (mm) 9 Cutting capacity (Φmm) Hard steel wire 1.8 Mass (g) 250 Head Thickness (mm) 20 Cutting Capacity, Copper Wire (Φmm) 4 Cutting Capacity, Steel Wire (Φmm) 4 Cutting Capacity, Piano Wire (Φmm) 1.6 Head Width (mm) 38 Trusco Part No. 785-1618
- LOBSTER (LOBTEX) Aluminum Petit ClipperIdeal for cutting wires, nails, fences, stainless steel wires, etc. It is a compact type with a maximum opening of 14 mm and a total length of only 280 mm. Ideal for dismantling scaffolding and binding materials at construction sites. Ideal for do-it-yourself and various hobbies. The grip has a p... Read MoreCutting Capacity (mm) (HRB80 soft wire) 5 (HRC40 hard wire) 3 Overall Length (mm) 280 Trusco Part No. 372-0128
- Three Peaks Giken Wire cutterCut the wire rope with a sharp blade. It is a beautiful cut that does not fray easily. With handle lock.Blade Hardness (HRC)60~65 Nominal Size (mm) 165 Material Vanadium steel Handle: Vinyl grip Cutting Capacity (mm) 4.0 (wire rope) Mass (g) 180
- TSUNODA POWER Metal Cutter 230mmEasily cuts hard wire and metal with a light force! Special treatment is applied to the handle part to realize "ruggedness + reduction of rattling = long life"Pattern Width (mm) 47 Overall Length (mm) 224 Cutting Capacity, Piano Wire (Φmm) 1.6 Head Thickness (mm) 4.5 Tip Length (mm) 22 Trusco Part No. 785-1600 Mass (g) 265 Cutting Capacity, Copper Wire (Φmm) 5 Head Width (mm) 42 Cutting capacity (Φmm) Hard steel wire 1.8 Cutting Capacity, Steel Wire (Φmm) 4
- Three Peaks Giken Green nippersThe head of the main body is a sturdy forged product. It is a powerful cutting force. The blades, which are hand-finished by skilled craftsmen, promise the best sharpness and usability. It can cut from an oblique direction with a blade angle of 40 °. With handle lock. With cutting edge adjustment... Read MoreMass (g) 255 Cutting Capacity, Steel Wire (Φmm) 4 Dimension D (mm) 38 Cutting capacity (Φmm) Hard steel wire 1.5 Dimension B (mm) 48 Dimension F (mm) 15 Dimension C (mm) 150 Hardness HRC60-65 (blade) Dimension E (mm) 10.5 Cutting Capacity Plastic acceptable Material Vanadium steel Material (Grip) Elastomer Nominal Size (mm) 200 Dimension A (mm) 213 Trusco Part No. 776-7552 Cutting Capacity, Copper Wire (Φmm) 4