Knife Related
- Tajima (TJM DESIGN) Knife HolsterStorage of knives for electrical work. A holster exclusively for tack knives. With a safety rope mounting hole, you can connect the holster and the tack knife with a safety rope. Storage of knives for electrical work * When storing tools, insert them all the way in. Product specifications are sub... Read MoreTrusco Part No. 761-7852
- LENOX Utility Knife BladeHigh durability: Titanium-coated high-speed steel edges make it sharper than other blades. Break resistance: The patented bimetal construction makes the blade flexible, hard to break and safe. Can cut hard materials: Ideal for cutting wood as well as decorative boards, insulation, flooring, roofi... Read More
- LENOX Titanium coated blade for knifeHigh durability. Titanium-coated high-speed steel edges make it sharper than other blades. Damage resistance. Due to the patented bimetal structure, the blade is flexible, hard to break and safe. Cuts hard materials. Ideal for cutting not only timber but also decorative boards, insulating materia... Read Morefrom S$119.90Min. 4 days
- Tajima (TJM DESIGN) Tap Knife Blade CoverBlade cover for exclusive use of tack knife. Safe storage if there is a cover when putting it in the waist bag. Correspondence: Tuck knife, Tuck knife short. Blade cover for tack knife * When storing tools, insert them firmly. Product specifications are subject to change without notice. Please note.Trusco Part No. 813-4970 Conform to Tack Knife / Tack Knife Shortfrom S$11.99Min. 3 days
- MURATEC-KDS Spare bladeSword bladeTrusco Part No. 853-3951 Blade Length (mm) 21 Suitable for P cutter Blade Thickness (mm) 0.6 Suitable Spare Blade / Cutter P cutter Mass (g) 20 Blade Width (mm) 9
- STAHLWILLE 5 trimming knife spare bladesSpecification Spare blade for 12965 Mass (g) 19from S$11.99Min. 4 days
- ESCO 20x215mm Knife sharpenerBlade Length (mm) 110 Overall Length (mm) 215from S$28.99Min. 6 days
- ESCO Knife sharpener (coarse sharpening / fine sharpening)With carabiner for rough and fine sharpening With non-slip pads on both ends for use on a tabletopfrom S$19.99Min. 4 days
- ESCO 215mm Knife sharpenerAbrasive Grain Size #200 Overall Length (mm) 215 Mass (g) 83 Material SK-2from S$19.99Min. 6 days
- ESCO 20x255mm Knife sharpenerBlade Length (mm) 150 Overall Length (mm) 255from S$53.99Min. 6 days
- ESCO 20x215mm Knife sharpenerBlade Length (mm) 110 Overall Length (mm) 215from S$28.99Min. 6 days
- ESCO 8x110mm Bread knife sharpenerBlade Length (mm) 110 Overall Length (mm) 205from S$28.99Min. 6 days
- ESCO Universal blade sharpening (with carbide / rust preventive oil)It can be widely used for household / gardening scissors with rust preventive oil, kitchen blades, agricultural work blades, etc. Tungsten is the second hardest after diamond, so it is much harder than the hardness of the blade, and if you lightly touch the corner of tungsten against the blade, t... Read Morefrom S$24.99Min. 4 days
- AX BRAIN 12-sheet utility knife replacement blade12-piece case replacement blade. Utility knife replacement blade.Discontinued