Non Sparking Knives
- Ampco Explosion-proof knifeIt can be used for work such as shaving and tearing non-metal objects such as wood, rubber, and cloth. Use a double-headed grinder for re-polishing. It is used in places where sparks are disliked, such as petrochemical factories, refineries, smelters, ships, gas factories, paint factories, and ch... Read Moreapprovals U.S. Accreditation Body FMRCfrom S$58.99Min. 3 days
- ESCO 260mm knife (non-sparking)Esco Part No. EA642KA-2 Overall Length (mm) 260from S$95.99Min. 4 days
- ESCO 300mm [Non Spark] Huxaw BladeOverall Length (mm) 300 Esco Part No. EA642HW-1from S$169.90Min. 4 days
- PROMOTE Explosion-proof sea knifeIt is used to scrape and cut non-ferrous metals such as rubber and cloth. Used for work in places where there is a danger of explosion due to sparks or where magnetism is dislikedDimension (mm) 200 Material Beryllium copper alloyfrom S$129.90Min. 3 days
- Ampco Explosion-proof knifeIt can be used for work such as shaving and tearing non-metal objects such as wood, rubber, and cloth. Use a double-headed grinder for re-polishing. It is used in places where sparks are disliked, such as petrochemical factories, refineries, smelters, ships, gas factories, paint factories, and ch... Read MoreMass (g) 80 Blade Width (mm) 22 Blade Length (mm) 101 Trusco Part No. 280-6991 Overall Length (mm) 203 approvals U.S. Accreditation Body FMRCfrom S$75.99Min. 3 days
- ESCO 190mm Utility knife (non-sparking)Explosion-proof, non-magnetic and excellent in corrosion resistanceBlade Width (mm) (a)22 Blade Length (mm) 100 Overall Length l (mm) 190 Mass (g) 90 Material Nickel copper alloyfrom S$78.99Min. 6 days
- TRUSCO Explosion-proof knifeIt can be used for work such as scraping and drilling non-metal objects such as wood, rubber, and cloth. Please use a double-headed grinder for re-polishing.Overall Length (mm) 250 Material / Finish Beryllium copper alloy Trusco Part No. 230-9319 Mass (g) 91 Blade Width (mm) 30 Blade Length (mm) 250Discontinued
- NGK INSULATORS (BEALON) Explosion-proof knifeExplosion-proof product made of beryllium alloy For work where sparks and other fires are strictly prohibitedDiscontinued