Scrapers
Other Related Pages
- OLFA Scraper Type SFor work such as peeling and scraping. Stainless steel blade that can be washed with water. The blade width is 25 mm. The blade and grip are durable integrally molded.Overall Length (mm) 159 Blade Width (mm) 25 Mass (g) 30 Trusco Part No. 360-7402 RoHS directive (corresponding to 10 substances) Correspondence Type S type
- OLFA BETSU-TACHI ScraperReplaceable blade type leathers. Unmatched sharpness. The blade can be used back and forth.Trusco Part No. 360-7381 Blade Width (mm) 43 Mass (g) 57.5 RoHS directive (corresponding to 10 substances) Correspondence Suitable Spare Blade / Cutter Separate blade (XB56)
- OLFA T-45 Iron ClawA replaceable blade type scraper that is used by bending a thin blade. From pinpoint work to work that uses the full width of the blade, you can easily adjust it by adjusting the force. For peeling, scraping, etc.Blade Width (mm) 45
- OLFA Scraper Type LFor work such as peeling and scraping. Stainless steel blade that can be washed with water. The blade width is 60 mm. The blade and grip are durable integrally molded.Overall Length (mm) 159 Mass (g) 36 Trusco Part No. 360-7429 Blade Width (mm) 60 RoHS directive (corresponding to 10 substances) Correspondence Type L type
- MonotaRO Scraper compactA 2-way scraper with a "resin blade" and a "metal blade". The push button makes it easy to put in and take out the blade. Remove dirt from floors, glass, mirrors, etc. * Be careful when replacing the blade. * Because it is a knife, please handle it with care. * Please keep out... Read MoreBlade Thickness (mm) 0.5 Overall Length (mm) 110 Blade Width (mm) 39 Blade Length (mm) 7 (when attached) Material (Main Unit) ABS+TPR Material (Blade) SK5 / POM (Polyacetal) Color Yellow + black
- KANZAWA WORKS Compact scraper PeLaSince the polycarbonate blade does not easily damage the material, it is ideal for removing stains from stainless steel, refrigerators, wood, plastics, car stickers, glass, etc. For peeling stickers and cleaning windows * Because the blade is dangerous, be sure to store it completely in the main ... Read MoreBlade Thickness (mm) 1 Overall Length (mm) 115 Blade Width (mm) 20 Blade Length (mm) 39 Material (Blade) Polycarbonate
- Pelican Products Replaceable blade scraperEconomical replacement blade type. The blade can be stored in the main body for safety. Workability is further improved by tilting the blade 5 degrees. For removing dirt from floors and glass. To remove the sticker. For removing old paint and rust.Blade Thickness (mm) 0.25 Blade Width (mm) 12 Overall Length (mm) 130 Replacement Blades 2875-006 Included Accessories 3 replacement blades Blade Length (mm) 40 Mass (g) 60 Material (Blade) Iron
- MonotaRO Plastic Scraper SetOf course, the sticker can be peeled off, and it can be used for interior panels, moldings, emblem removal, etc. Since it is made of plastic, it does not damage the object as much as metal objects, and it can also be used for removing stickers and emblems on painted surfaces. Also, since the shap... Read More
- MonotaRO Scraper 300You can use it by hitting the grip end with a hammer. The main body comes with an easy-to-grip clip. Comes with a blade cover that is safe for storage. A scraper that can use a spare blade for an easily available 18mm cutter. The replacement blade can be easily replaced with a single screw. Peeli... Read MoreIncluded Accessories 1 replacement blade Blade Length (mm) 100 Blade Width (mm) 18 Overall Length (mm) 300 Mass (g) About 250 Material (Blade) Coal seam steel Replacement Blades Common L-type cutter replacement blade Color Silver + orange clip
- OLFA Scraper Type MFor work such as peeling and scraping. Stainless steel blade that can be washed with water. The blade width is 43 mm. The blade and grip are durable integrally molded.Overall Length (mm) 159 Mass (g) 33.5 Trusco Part No. 360-7411 Blade Width (mm) 43 RoHS directive (corresponding to 10 substances) Correspondence Type M type
- OLFA Sharp Edged 25mm T-25A replaceable blade type scraper that is used by bending a thin blade. From pinpoint work to work that uses the full width of the blade, you can easily adjust it by adjusting the force. With a plastic protective cap that can also be used as a simple scraper. A dent is made in the plastic part to ... Read MoreBlade Width (mm) 25 Dimensions, Width W x Length L x Thickness (mm) 33.5×161×16 Trusco Part No. 336-7169 Mass (g) 61.5 Included Accessories Built-in 6 blades RoHS directive (corresponding to 10 substances) Correspondence
- OLFA Hyper Scraper 200The blade cover is a clip type that is safe even during storage. It can be attached and detached with one touch. You can also put it in a waist bag when working. A hole for attaching a fall prevention cord is provided in the head to prepare for a fall in a high place where safety management is ev... Read MoreBody Dimensions (L x W x Thickness) (mm) 233.5×108×33.5 Mass (g) 351 (without cover) Trusco Part No. 485-8417 RoHS directive (corresponding to 10 substances) Correspondence Replacement Blades XBSCR-05
- OLFA G Scraper SlimSince the blade width is small, it can be used for finer work. The attached blade case that can be set on the main body can be used as a blade cover during storage. Built-in 6 spare blades in the spare blade case.RoHS directive (corresponding to 10 substances) Correspondence
- TONE Stainless scraperUsed for peeling and surface finishing of various gaskets for automobile engines and industrial machinery. The total length of the blade is short and it does not bend easily, making it ideal for detailed work. * Do not use the tool for any purpose other than its intended purpose. Do not touch the... Read MoreOverall Length (mm) 180 Blade Thickness (mm) 1.5
- KANZAWA WORKS Scraper L-100Various curing work and wallpaper peeling in the interior industry and construction sites, etc. A light work scraper ideal for cleaning work. Although the main body is made of zinc die-cast, it is lightweight and makes work less tiring. For light work. For peeling dirt and deposits on the surface... Read MoreMaterial (Blade) SK-2
- MonotaRO Scraper long typeA scraper that is convenient for removing stickers attached to gaskets and windshields. A spare blade is attached to the grip part. For peeling off stickers, etc. * Please refrain from using it for any other purpose. * Be careful when using the cutting tool at the tip.Mass (g) 168 Included Accessories 2 spare blades Overall Length (mm) 278 Blade Width (mm) 40 Material (Shaft) Iron Material (Blade) K5 Material (Handle) PVC
- OLFA G ScraperEquipped with a rust-resistant stainless steel blade Scraper for glass. A scraper suitable for use on glass surfaces with a thin design that can be used by laying the main body down. It has excellent strength, durability, and solvent resistance that can withstand use in professional settings, and... Read MoreBlade Thickness (mm) 0.25 Mass (g) 102 Trusco Part No. 818-6293 RoHS directive (corresponding to 10 substances) Correspondence Material Glass fiber reinforced polypropylene Specification With fall prevention cord mounting hole
- Tajima (TJM DESIGN) Scraper L200Elastomer resin grip that is easy to grip Uses a spare blade for an easily available L-shaped cutter Uses a double screw that strongly fixes the scraper blade. Built-in safety spring that prevents the blade from falling off when replacing. With a sheet Ideal for peeling and shaving stubborn stainsTrusco Part No. 296-5283 Blade Length (mm) 18 Blade Width (mm) 100 Mass (g) 314 Length (mm) 200
- OLFA Hyper Scraper 300The blade cover is a clip type that is safe even during storage. It can be attached and detached with one touch. You can also put it in a waist bag when working. A hole for attaching a fall prevention cord is provided in the head to prepare for a fall in a high place where safety management is ev... Read MoreBody Dimensions (L x W x Thickness) (mm) 318.5×108×33.5 Mass (g) 396 (without cover) Trusco Part No. 485-8425 RoHS directive (corresponding to 10 substances) Correspondence Replacement Blades XBSCR-05
- ESCO 40x100mm Glass ScraperOne-touch blade replacement can be done easily with a push button. The blade can be stored in the main body and can be safely stored when not in use. Ideal for removing dirt and seals from glassBlade Width (mm) 40 Overall Length (mm) 100 Material (Blade) Carbon steel, (Main body) Steel Esco Part No. EA524BC
- KTC Ceramic scraperHas excellent wear resistance. A ceramic chip with little rust and deformation. Smooth cutting is possible without the blade biting into it. Shavings, sticky glue, etc. do not adhere to the blade. Both side surfaces of the blade can also be used. Peeling and surface finishing of gaskets for autom... Read MoreDimension T (mm) 3
- BAHCO Scraper with Ultra Strong BladeSince it is a carbide blade specification, it lasts more than 50 times longer than conventional (steel) products. It can be used from soft materials such as wood to hard materials such as iron plates and concrete. Precision polishing blade spherical design that does not damage the surface of the ... Read MoreMaterial (Blade) Carbide Blade Width (mm) 25 Mass (g) 107 Material (Grip) Elastomer resin Overall Length (mm) 195 Trusco Part No. 355-6166
- Tajima (TJM DESIGN) Scraper L600Elastomer resin grip that is easy to grip Uses a spare blade for an easily available L-shaped cutter Uses a double screw that strongly fixes the scraper blade. Built-in safety spring that prevents the blade from falling off when replacing. With a sheet Ideal for peeling and shaving stubborn stainsBlade Length (mm) 18 Blade Width (mm) 100 Trusco Part No. 296-5305 Length (mm) 600 Mass (g) 558
- Tajima (TJM DESIGN) Scraper L300Elastomer resin grip that is easy to grip Uses a spare blade for an easily available L-shaped cutter Uses a double screw that strongly fixes the scraper blade. Built-in safety spring that prevents the blade from falling off when replacing. With a sheet Ideal for peeling and shaving stubborn stainsMass (g) 380 Blade Length (mm) 18 Trusco Part No. 296-5291 Length (mm) 300 Blade Width (mm) 100
- BAHCO Scraper with Ultra Strong BladeSince it is a carbide blade specification, it lasts more than 50 times longer than conventional (steel) products. An ergo handle that is gentle on your hands. Can be used in two directions. Paint remover, rust remover, adhesive tape remover, etc. Removes adhesives, fillers, and concrete from the ... Read MoreBlade Thickness (mm) 1.5 Mass (g) 158 Blade Width (mm) 50 Blade Length (mm) 6.9 Trusco Part No. 355-6204 Material (Blade) Carbide Overall Length (mm) 255 Material (Grip) Elastomer resin
- Amon Industry Emblem ScraperThe emblem can be removed cleanly without damaging the body. High-strength line adopted Spare line included (approx. 50 cm)Material Grip / ABS
Line / nylon - OLFA Iron Claw 64mmA scraper suitable for removing dirt from your home. One of the stainless steel blades (edges) is finished in a straight line, and the other is finished in a curved line, which can be used properly according to the application.Overall Length (mm) 122 Trusco Part No. 380-8351 Mass (g) 59 Blade Width (mm) 64 RoHS directive (corresponding to 10 substances) Correspondence
- OLFA Hyper Scraper 600The blade cover is a clip type that is safe even during storage. It can be attached and detached with one touch. You can also put it in a waist bag when working. A hole for attaching a fall prevention cord is provided in the head to prepare for a fall in a high place where safety management is ev... Read MoreTrusco Part No. 485-8433 Mass (g) 575 (excluding cover) Body Dimensions (L x W x Thickness) (mm) 618.5×108×33.5 RoHS directive (corresponding to 10 substances) Correspondence
- Okada Hardware Mfg. (Z-Saw) Replaceable Blade ScraperIdeal for cleaning work, wall dropping, concrete, tiles, removal of deposits such as shells on the bottom of the ship. The method of fixing the blade is the same as the Life Saw series, and it is a screw type, safe and easy. Each handle of the Life Saw series can be attached to this blade, and ea... Read MoreMass (g) 674 Trusco Part No. 798-2526 Blade Width (mm) 90 Overall Length (mm) 1350 Wall Thickness (mm) 0.9
- RELIEF Electric scraper attachmentYou can use your electric drill driver or impact driver as an impact scraper. Peel / scrape / flip P tiles, carpets, adhesives, paints, rust, sticky oil, etc.
- KANZAWA WORKS Scraper L-1250ExThe handle can be expanded and contracted from a total length of 750 mm to 1250 mm. For removing cloth and paint in high placesBlade Thickness (mm) 0.50 (thick blade) Blade Length (mm) 100 Blade Width (mm) 18 Included Accessories 3 thick blades, plate driver Range of Length Adjustment 750~1250 Material SK-2
- VITREX Tile joint shavingUse when removing old or faded joints.Material Cutting edge: tungsten carbide particles
- STANLEY ScraperRemove stickers, remove floor / tile adhesive and paint, etc. With 5 spare bladesOverall Length (mm) 95 RoHS directive (corresponding to 10 substances) Correspondence Replacement Blades Part No. 28-510 Part No. 11-515 #9
- Tajima (TJM DESIGN) Scraper HIdeal for peeling and shaving stubborn stains. Elastomer resin grip that is easy to grip A scraper that uses a spare blade for H-shaped cutters that is easy to obtain. A double screw that strongly fixes the blade and a safety spring that prevents it from falling off when the blade is replaced can... Read MoreBlade Thickness (mm) 0.7 Mass (kg) 1.05 Mass of Main Unit (g) 1050 Length (mm) 1200 Blade Width (mm) 126 Blade Length (mm) 25 Trusco Part No. 363-6054
- NT Cutter ScraperA mini scraper that includes a stainless steel blade and a plastic spatula. A plastic spatula comes out from the yellow side, and a stainless steel blade comes out from the gray side with one touch. For peeling off stickers and removing dirtMass (g) 10 Blade Width (mm) 25 Dimensions (Length L x Width W x Thickness) (mm) 53×42×11 Material (Main Unit) ABS resin Color (Body) Gray
- BAHCO Scraper with Ultra Strong BladeSince it is a carbide blade specification, it lasts more than 50 times longer than conventional (steel) products. An ergo handle that is gentle on your hands. Can be used in two directions. With the handle attached, it is easier to transmit power. Paint remover, rust remover, adhesive tape remove... Read MoreMaterial (Blade) Carbide Material (Grip) Elastomer resin Blade Length (mm) 6.9 Mass (g) 193 Overall Length (mm) 255 Blade Width (mm) 65 Trusco Part No. 355-6212 Blade Thickness (mm) 1.95
- KANZAWA WORKS Scraper PRO-200Since it is a slide head with a clip, the blade can be stored with one touch. The blade can be replaced with a dial, so no tools are required. With 3 spare blades (thick blade)Blade Thickness (mm) 0.5 Blade Length (mm) 100 Blade Width (mm) 18 Overall Length (mm) 200 Material (Blade) SK-2