Blade Replacement
Other Related Pages
- OLFA Replacement Blade for Betsu-tachiBlade Thickness (mm) 0.6 Mass (g) 35 Trusco Part No. 360-7399 Blade Width (mm) 43 Material Alloy tool steel Suitable Spare Blade / Cutter Another RoHS directive (corresponding to 10 substances) Correspondence
- OLFA Spare Blade for Iron Claw 45mmBlade Thickness (mm) 0.45 Trusco Part No. 360-7372 Mass (g) 39 Blade Length (mm) 45 Blade Width (mm) 45 Width (mm) 45 Material Alloy tool steel RoHS directive (corresponding to 10 substances) Correspondence Type Cutter replacement blade Suitable Spare Blade / Cutter T-45 (iron claw 45 mm) spare blade
- Tajima (TJM DESIGN) Spare Blade, without Score Lines for Snap-OffA spare blade with no broken lines. Spare blade for scraper * Because it is a knife, please handle it with care. * Please dispose of the bent blade after use.Specification No line Material SK120
- STANLEY Scraper Replacement BladeBlade Width (mm) 40 Suitable Model Part number 28-500
- OLFA Snap-Off 25mm Replacement BladeBlade Thickness (mm) 0.3 Width (mm) 25 Blade Width (mm) 25 Blade Length (mm) 25 Mass (g) 25 Trusco Part No. 360-7364 Material Alloy tool steel RoHS directive (corresponding to 10 substances) Correspondence Type Cutter replacement blade Suitable Spare Blade / Cutter T-25
- Pelican Products Spare blade type scraper spare bladeSuitable Model 2875-005
- OLFA Hyper Scraper Replacement BaldeThickness (mm) 0.5 Suitable Model 220B、221B Trusco Part No. 485-8441 Mass (g) 6.7 RoHS directive (corresponding to 10 substances) Correspondence
- MonotaRO Spare blade for scraper long type replacementReplacement blade for scraper (long type). As a replacement blade for scraper (long type) * This is a replacement blade for scrapers (long type), so please do not use it for other purposes. * The tip is very sharp, so handle with care. * When removing the blade from the case, be careful not to hu... Read MoreWidth (mm) 39
- KANZAWA WORKS Scraper L Replacement BladeBlade Length (mm) 100 Material (Blade) SK-2
- OLFA Spare Blade for Hyper ScraperSpare blade for hyper scraper.Blade Width (mm) 100
- ESCO Scraper bladeScraper EA524AB / EA524AC-1 / EA524BA / EA524BB / EA524BC / Old EA524AD spare blade
- KANZAWA WORKS Polycarbonate spare blade for compact scraper PeLaSpare blade for compact scraper PeLa * The main body is not included. * Because the blade is dangerous, be sure to store it completely in the main body when not in use.Blade Thickness (mm) 1 Blade Width (mm) 20 Blade Length (mm) 39 Suitable for K-740 Material (Blade) Polycarbonate
- OLFA Spare Blade for G Scraper, Stainless SteelBlade Thickness (mm) 0.25 Mass (g) 148 Dimension (mm) 18×120 Trusco Part No. 818-6294 RoHS directive (corresponding to 10 substances) Correspondence Specification No tools required when replacing blades
- OLFA Spare Blade for G Scraper SlimSpare blade for "G scraper slim". Made of rust-resistant stainless steel, it is a double-edged blade with a thickness of 0.25 mm. Contains 6 pieces.Dimension (mm) 18×40 RoHS directive (corresponding to 10 substances) Correspondence Material Stainless steel (SUS420J2)from S$3.69Min. 2 days
- BAHCO Replacement Blade for Scraper with Ultra Strong BladeSpare blade for 650Blade Thickness (mm) 1.5 Blade Width (mm) 50 Blade Length (mm) 6.9 Mass (g) 6 Trusco Part No. 355-6107
- KANZAWA WORKS Scraper M Replacement BladeScraper M-1 Spare bladeBlade Thickness (mm) 0.25 Blade Width (mm) 15 Blade Length (mm) 50 Material (Blade) SK-2
- OLFA Hyper Scraper Replacement Elastic BaldeThickness (mm) 0.45 Mass (g) 15.9 Trusco Part No. 485-8468 RoHS directive (corresponding to 10 substances) Correspondence
- JTC Plastic replacement bladeSpare blade for scraperSize (mm) 19×39 RoHS directive (corresponding to 10 substances) Correspondence
- Okada Hardware Mfg. (Z-Saw) Spare blade type scraper spare bladeIdeal for cleaning work, wall dropping, concrete, tiles, removal of deposits such as shells on the bottom of the ship. The method of fixing the blade is the same as the Life Saw series, and it is a screw type, safe and easy. Each handle of the Life Saw series can be attached to this blade, and ea... Read MoreSuitable Model 30150、30151、30152 Wall Thickness (mm) 0.9from S$7.89Min. 2 days
- JTC Scraper bladeWidth (mm) 40 RoHS directive (corresponding to 10 substances) Correspondencefrom S$22.99Min. 2 days
- BAHCO Replacement Blade for Scraper with Ultra Strong BladeSpare blade for 665Blade Width (mm) 65 Trusco Part No. 355-6123 Blade Thickness (mm) 1.95 Mass (g) 10 Blade Length (mm) 6.9from S$26.99Min. 2 days
- DOGYU Dry scraper spare bladeIt is a replacement blade for the clay cow dry scraper. [Usage according to the application] 35 x 180 bladeless: for control panel With 35 x 180 blades: For glass scraps and floor P tiles 80 x 180 bladeless: For glass scraps and floor P tiles With 80 x 180 blade: For floor cleaningfrom S$7.39Min. 2 days
- Tajima (TJM DESIGN) Common Screw for Scraper L & H (2 Pieces)Screws for scrapers for general work.Suitable for Scraper L / H series Trusco Part No. 796-7756
- KANZAWA WORKS Glass scraper 200 replacement bladeBlade Thickness (mm) 0.3 Quantity (Sheets) 10 Blade Width (mm) 25 Blade Length (mm) 80 Suitable Model K-720 Material (Blade) SK-2
- Okada Hardware Mfg. (Z-Saw) Replacement blade type scraper body patternMaterial Vertebra Diameter (Φmm) 30from S$39.99Min. 4 days
- NT Cutter Spare Blade for ScraperSpare blade for scraper SC-3P. Rust resistant stainless steel blade. For removing dirt and paint from walls and floors. Also ideal for cutting leather and rubber sheets.Blade Length (mm) 53 Blade Thickness (mm) 0.6 Material (Blade) Stainless steel (SUS420J2) Suitable Model SC-1P、SC-2P、SC-3P Blade Width (mm) 36 Trusco Part No. 385-7344from S$3.59Min. 8 days
- Ozakikame Shoten MZ-TOOL spare blade (10 pieces) MZ-B13Art knife with grip Replacement blade for MZ-H190 MZ-TOOL (sold separately). 13mm wide type suitable for removing three-sided sealing. Three-sided adhesion removal work of sealing material *Be careful not to injure your fingers as the blade is sharp.Blade Thickness (mm) 0.7 Blade Width (mm) 13 Part No. MZ-B13from S$38.99Min. 6 days
- JTC Repair stoneRoHS directive (corresponding to 10 substances) Correspondence
- TONE Scraper BladeTrusco Part No. 239-6323 Mass (g) 34.0 Blade Width (mm) 40from S$10.99Min. 2 days
- RELIEF Replacement scraperMaterial Carbon tool steel (SK-4) Blade Thickness (mm) 2from S$13.99Min. 4 days
- DEEN Replacement Blade Set for Scraper (Made of Resin)I tried to remove the sticker on the window or bumper of the car and scratched it ... If you have such a bitter experience, you can see the goodness of this resin blade. In addition to stickers, it is also effective for water stains on bathroom tiles. * 10 pieces are included, but since it is a d... Read MoreMaterial (Blade) Resinfrom S$13.99Min. 6 days
- ESCO [For EA524LA-46, -100] Spare bladeDimensions, Width W x Depth D x Height H (mm) 102×102 Mass (g) 120 Material metalfrom S$21.99Min. 6 days
- MonotaRO Spare Blade Scraper CompactSpare blade for scraper compact * Be careful when replacing the blade. * Because it is a blade, please handle it with care. * Wear gloves and protective goggles during work or when replacing the blade.Blade Thickness (mm) 0.5 Blade Width (mm) 39 Blade Length (mm) 7 (when attached)
- DEEN Replacement blade set for scraperAt first glance, it looks like a razor, but ... there is a reason to release it under the DEEN brand. Actually, this DEEN replacement blade is a special order product called "double blade", which is about twice as thick as the conventional replacement blade. As a result, there is no wor... Read Morefrom S$13.99Min. 6 days
- MonotaRO Spare blade scraper retractable for glassSX5200 replacement blade * Be careful when replacing the blade. * Because it is a knife, please handle it with care. * Please keep out of reach of children. * Be sure to store it in the scraper after use. * Do not use for any other purpose. * Wear gloves and protective goggles during work or when... Read MoreBlade Length (mm) 40 Blade Width (mm) 20 Material (Blade) SK5 Blade Thickness (mm) 0.25Discontinued
- KANZAWA WORKS Scraper D, SN Type Replacement BladeBlade Thickness (mm) 0.25 Quantity (Sheets) 10 Blade Width (mm) 20 Blade Length (mm) 39 Suitable Model K-710-D、K-710-SN Material (Blade) Stainless steelDiscontinued