Shear Machines
Other Related Pages
- MonotaRO Lever Shear CutterThe lever type cutting cutter is convenient for cutting iron plates during on-site work. Workability is also improved with a 300 mm wide cutter blade. The blade is heat treated. For cutting iron plates, small diameter round bars, etc. * Please use the main body firmly fixed with an anchor or the ... Read MoreDimension (mm) 150×465×1135 Mass (kg) 26 Blade Length (mm) 305 Handle Length (mm) 850 Effective Blade Length (mm) About 200 Material (Blade) Carbon tool steel (SK4 equivalent) Hardness HRC60 Material Steel
- BOSCH Tile CutterWhen cutting ceramic tiles (pottery tiles), scratch the tile surface with a cutting blade and cut with a stamper. Work can be done easily with one handle. Uses a carbide cutting blade (titanium coating) with outstanding sharpness. As it is made of aluminum, it does not rust easily and has a long ... Read MoreCutting Angle 0 to 45 ° (horizontal direction) Maximum cutting thickness (mm) 12from S$389.90Min. 2 days
- ESCO 140x400x115mm tile cutterCutting Capacity (mm) Thickness: 10, length: 250 Blade Tungsten carbide Mass (kg) 1.26 Esco Part No. EA587A-2
- TRUSCO LevershireIt is a cutter exclusively for iron plates. The material of the blade is SK, and the quenching hardness is HRC56 ± 2. 4 models are available according to the thickness. With a long handle, you can easily cut even thick ones.Material (Blade) SK hardness HRC56 ± 2from S$589.90Min. 3 days
- MORIMITSU OT cutter Round type (Manual type)Just pinch the steel material between the round blades and pull it to cut quickly. You can cut the size of the galvanized iron plate using the attached ruler. You can cut the size of galvanized iron or polycarbonate round corrugated sheet.Trusco Part No. 288-0652 Mass (kg) 1.9 Effective Length (mm) (Ruler) 510from S$669.90Min. 2 days
- ESCO 210mm Tile cutting & braking pliersCushion grip makes it hard to get tiredOverall Length (mm) 210 Mass (g) 236from S$54.99Min. 6 days
- ESCO 200mm tile nipperSince it has a spring, the blade opens automatically, allowing continuous work with one hand.Tip Width (mm) 12.7 Blade Width (mm) 15.8 Overall Length (mm) 200 Mass (g) 340 Material Forged steelfrom S$88.99Min. 6 days
- MORIMITSU Pressing rail with standCan cut tinplate (thin iron plate), copper plate, paper, cardboard, cloth, rubber, resin plate, plywood, etc. Since it comes with a stand, it can be used immediately. For cutting thin platesDiscontinued
- BOSCH Tile cutterIt is a pull-off type that does not shake easily and can be worked with one handle. Divide tiles with one handle.Material SteelDiscontinued