All Category

Torque Wrenches & Screwdrivers

A torque wrench / torque screwdriver is a work tool used to measure the torque when tightening screws such as bolts and nuts, or to tighten screws with a specified torque value. Used for vehicle maintenance and machine maintenance. When the torque value set in advance is reached, there is a notice of the completion of tightening with a signal sound or vibration, so it is easy to understand. There are some that can be tightened by switching the ratchet lever, and others that have a fine scale function that allows more precise and accurate torque setting.
View : Grid List
Filter

Items 1 - 40 of 1701

Set Ascending Direction
  1. Torque Wrench Preset Type
    MonotaRO Torque Wrench Preset Type
    Since it has a swing width of 15 ° with 24 tooth increments, it can be tightened in narrow spaces. For tightening work from machine screws to large diameter bolts *Please do not use it for anything other than its intended purpose. *Torque setting is for clockwise rotation only. *When used with a ... Read More
    Included Accessories  Case  Number of Teeth  24T  Type  Preset type  Accuracy (%)  ±4  Head Shape  Ratchet shape  Main Application  For tightening  Load Direction  Right 
    Rating:
    84%
    from S$59.99
    Min. 2 days
  2. Torque Wrench Preset Type Set
    MonotaRO Torque Wrench Preset Type Set
    A set of preset type torque wrenches. You will hear a click when the specified torque is reached. For tightening work from machine screws to large diameter bolts *Please do not use it for anything other than its intended purpose. *Torque setting is clockwise rotation only *Do not turn beyond the ... Read More
    Type  Preset type  Accuracy (%)  ±4  Head Shape  Ratchet shape  Torque Adjustment Range (Nm)  28~210  Main Application  For tightening  Minimum Scale (Nm)  Load Direction  Right 
    Rating:
    89%
    from S$59.99
    Min. 2 days
  3. Preset Type Torque Wrench
    TOHNICHI Mfg Preset Type Torque Wrench
    When the set torque is reached, the toggle operates and you can detect the completion of tightening with a clicking sound. The head ratchet is in increments of 24 pieces, and the swing width of 15 degrees is effective for tightening in narrow places. The torque can be easily changed with the scal... Read More
    Type  Preset type  Accuracy (%)  ±3  Head Shape  Ratchet shape  Main Application  For tightening  Load Direction  Right 
    Rating:
    98%
    from S$299.90
    Min. 2 days
  4. Torque Wrench for Refrigerant Piping (New Refrigerant Compatible Product)
    MonotaRO Torque Wrench for Refrigerant Piping (New Refrigerant Compatible Product)
    No need to set torque with a spanner type single-purpose torque wrench. The flare nut can be tightened with an appropriate torque value. It also supports new refrigerants. If you tighten it to the specified torque value, the neck will break, so you can prevent overtightening. Torque wrench for fl... Read More
    Type  Single-purpose type  Accuracy (%)  ±4  Head Shape  Spanner shape  Main Application  Refrigerant equipment 
    Rating:
    81%
    from S$56.99
    Min. 2 days
  5. Crow Foot Wrench (Square Drive 9.5mm)
    ASAHI TOOLS (Asahi metal Industry) Crow Foot Wrench (Square Drive 9.5mm)
    It is ideal for maintenance work in places that cannot be worked with ordinary tools, such as around automobile air conditioners and power steering, and hydraulic piping for brakes. The ratchet has a quick release button that makes it easy to put on and take off the claw foot trench. The material... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    88%
    from S$22.99
    Min. 2 days
  6. SH Type Open Head (Inch Size)
    TOHNICHI Mfg SH Type Open Head (Inch Size)
    The SH type spanner head is ideal for screws that cannot use sockets, flare nuts for piping, and for work in tight spaces.
    from S$32.99
    Min. 2 days
  7. Head Replaceable Type Torque Wrench Set
    FUSO Head Replaceable Type Torque Wrench Set
    It is a bargain set that can be used widely with peace of mind, compatible with new refrigerants and conventional refrigerants from 1/4 to 5/8 inch.
    Opening Diameter (Φmm)  17、22、24、27、26、29  Head Shape  Replaceable head  Torque Adjustment Range (Nm)  10~75  Main Application  Refrigerant equipment  Flare Size (inch)  1/4、3/8、1/2、5/8、R410A 1/2、R410A 5/8 
    Rating:
    56%
    from S$269.90
    Min. 2 days
  8. Hexagonal Bit
    PB SWISS TOOLS Hexagonal Bit
    A hexagonal bit with a drive angle of 1/4 "(6.35 mm) that has excellent strength and accuracy.
    Specification  Without magnet  Tip Shape  hexagonal  Square Drive (inch)  1/4(6.3mm)hex 
    Rating:
    100%
    from S$9.99
    Min. 2 days
  9. Plus Stepped Bit (Short)
    PB SWISS TOOLS Plus Stepped Bit (Short)
    A positive drive bit with a drive angle of 1/4 "(6.35 mm) that has excellent strength and accuracy.
    Tip Shape  Positive drive  Square Drive (inch)  1/4(6.3mm)hex 
    Rating:
    100%
    from S$9.69
    Min. 2 days
  10. Socket 3H-13
    TOHNICHI Mfg Socket 3H-13
    Shape  Double hexagon  Nominal Size of Screw  M8  Width Across Flats B (mm)  13  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    100%
    from S$10.99
    Min. 2 days
  11. Socket 2H-13
    TOHNICHI Mfg Socket 2H-13
    Shape  hexagonal  Width Across Flats B (mm)  13  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$9.59
    Min. 2 days
  12. Insulated torque wrench
    TOHNICHI Mfg Insulated torque wrench
    Pre-lock type PQL insulation type. Protects workers from electric shock accidents during live-line work. Ideal for electrical construction work and development and maintenance of HV / EV vehicles. * For products with calibration documents and traceability system diagrams, we can only accept order... Read More
    Direction  (Load direction) right  Accuracy (%)  ±3  Withstand Voltage (V)  AC1000 
    from S$559.90
    Min. 2 days
  13. Torque screwdriver
    HAZET Torque screwdriver
    A simple torque driver. You can easily set the torque by inserting the attached hex key into the hole at the grip end. Low torque general purpose torque management
    Type  Preset type  Main Application  General tightening work  Load Direction  Right 
    from S$359.90
    Min. 3 days
  14. Head interchangeable digital torque handle
    TOP KOGYO Head interchangeable digital torque handle
    It can be made into a monki ratchet type by replacing the head. It can measure both the right direction and the left direction. Torque accuracy: clockwise (right) ± 2% counterclockwise (left) ± 3% Pass / Fail Judgment Function: ± 1% to 9% can be set OFF function available. The LCD backlight allow... Read More
    Type  Digital type  Accuracy (%)  (Right) ± 2 / (left) ± 3  Head Shape  Replaceable head  Main Application  Vehicle maintenance and various machines  Load Direction  Left and right 
    from S$689.90
    Min. 5 days
  15. Insulated torque wrench
    MATATAKITOYO Insulated torque wrench
    A must-have item for maintenance of hybrid and electric vehicles. For the safety of workers, please use the insulation series. Easy-to-use push release type. International standard IEC60900 passed product.
    Included Accessories  Exclusive plastic case  Mass (g)  735  Standard  IEC60900  Minimum Scale (Nm)  0.05  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$589.90
    Min. 7 days
  16. High precision torque wrench set
    TASCO High precision torque wrench set
    Standard model with excellent cost performance 2-minute / 3-minute set product (with special case)
    from S$219.90
    Min. 6 days
  17. Insulated torque wrench
    KTC Insulated torque wrench
    This product complies with the IEC 60900: 2004 standard, which is the only international standard for insulation tools. Supports voltages up to AC1000V and DC1500V. KTC 6.3sq. A preset type insulated torque wrench used in combination with an insulated socket. Optimal torque range (5 to 25 Nm) for... Read More
    Standard  IEC 60900:2004 
    from S$1,099.00
    Min. 4 days
  18. 40-200Nm 1 / 2sq [Ratchet type] torque wrench
    ESCO 40-200Nm 1 / 2sq [Ratchet type] torque wrench
    Type  Preset type  Accuracy (%)  ±3  Head Shape  Ratchet shape  Torque Adjustment Range (Nm)  40~200  Main Application  For tightening  Minimum Scale (Nm)  Load Direction  Right 
    from S$569.90
    Min. 3 days
  19. Digital torque wrench
    TOHNICHI Mfg Digital torque wrench
    * For products with calibration documents and traceability system diagrams, we can only accept orders on the web. * Products with proofreading cannot be canceled after ordering. * Products that include (with traceability system diagram) in the product number will be shipped with the manufacturer&... Read More
    Accuracy (%)  ±1  Main Application  For inspection / tightening  Load Direction  Left and right 
    from S$2,799.00
    Min. 8 days
  20. [For EA723VJ / VP] Torque value adjustment kit
    ESCO [For EA723VJ / VP] Torque value adjustment kit
    from S$36.99
    Min. 3 days
  21. Torque wrench replacement head (3/8 ”square)
    STAHLWILLE Torque wrench replacement head (3/8 ”square)
    Square drive replacement head for torque wrench
    Mass (g)  76  Allowable Torque (Nm)  80  Thickness h (mm)  14 
    from S$129.90
    Min. 4 days
  22. Dial type torque wrench
    GEDORE Dial type torque wrench
    It is extremely durable and can be tightened accurately with a torque of 0.8 to 1400 Nm. The large dial makes it very easy to see. The dented display protects against impact and is hard to break. Aircraft, automobiles, military related. Various maintenance, quality control, assembly related.
    Type  Dial type  Accuracy (%)  ±3  Main Application  Vehicle maintenance and various machines  2018 Trusco page  1 1911  Load Direction  Left and right 
    from S$589.90
    Min. 2 days
  23. Electric torque unit
    SHIMPO (NIDEC-SHIMPO) Electric torque unit
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$8,699.00
    Min. 6 days
  24. Torque Wrench Preset Type for Professionals
    MonotaRO Torque Wrench Preset Type for Professionals
    Bolts and nuts can be tightened within the torque range. High torque accuracy of ±3%. Torque setting can be easily done with a scale, and torque setting can be easily changed by simply pulling down the lock ring at hand to unlock and operate. The push-release type makes it easy to remove the sock... Read More
    Included Accessories  Case  Type  Preset type  Accuracy (%)  ±3  Head Shape  Ratchet shape  Main Application  For tightening  Load Direction  Right 
    Rating:
    81%
    from S$119.90
    Min. 2 days
  25. Torque Wrench Bit Socket Set
    MonotaRO Torque Wrench Bit Socket Set
    You can tighten bolts and nuts within the torque range. It contains 15 bit sockets and comes with an extension bar, so it can be used at various sites. In addition, since it has a lock function, there is no need to worry about the set torque shifting during work. Various maintenance such as brake... Read More
    Number of Teeth  24T  Type  Single-purpose type  Accuracy (%)  ±4  Head Shape  Ratchet shape  Torque Adjustment Range (Nm)  1~25  Main Application  Vehicle maintenance and various machines 
    Rating:
    76%
    from S$79.99
    Min. 2 days
  26. SH Type Open Spanner Head
    TOHNICHI Mfg SH Type Open Spanner Head
    The SH type spanner head is ideal for screws that cannot use sockets, flare nuts for piping, and for work in tight spaces.
    Suitable Size  8D 
    Rating:
    90%
    from S$28.99
    Min. 2 days
  27. Idling Type Preset Torque Screwdriver
    TOHNICHI Mfg Idling Type Preset Torque Screwdriver
    An idling type that can be used in a wide range from mass production to maintenance and has no overtorque. Preset type with lock mechanism, with scale * For products with calibration documents and traceability system diagrams, we can only accept orders on the web. * Bits are sold separately. * Pr... Read More
    Specification  Bit sold separately.  Other  Bit sold separately.  Type  Preset type  Accuracy (%)  ±3  Main Application  General tightening work  RoHS directive (corresponding to 10 substances)  Correspondence  Load Direction  Right 
    Rating:
    78%
    from S$219.90
    Min. 2 days
  28. Preset Type Torque Wrench (Knurled Handle Type)
    TOHNICHI Mfg Preset Type Torque Wrench (Knurled Handle Type)
    When the set torque is reached, the toggle is activated and a signal sound can be used to detect the completion of tightening. The head ratchet is in increments of 24 pieces, and the swing width of 15 degrees is effective for tightening in narrow places. The torque can be easily changed with the ... Read More
    Type  Preset type  Accuracy (%)  ±3  Head Shape  Ratchet shape  Main Application  Harsh workplace  RoHS directive (corresponding to 10 substances)  Correspondence  Load Direction  Right 
    Rating:
    97%
    from S$269.90
    Min. 2 days
  29. Torque Wrench
    TONE Torque Wrench
    Safe professional use that can be used in automobile maintenance shops. Comes with a rubber ring to prevent dust and dirt. You can check it with a light vibration and a clicking sound. With a reliable calibration certificate. Vehicle maintenance and various machines
    Type  Preset type  Accuracy (%)  ±4  Head Shape  Ratchet shape  Torque Adjustment Range (Nm)  40~140  Minimum Scale (Nm)  Calibration Certificate  Compliant 
    Rating:
    73%
    from S$169.90
    Min. 2 days
  30. Torque Wrench Set
    EMERSON Torque Wrench Set
    Check safety by checking the torque of wheel nuts, etc. !! Preset type This product is for tightening only. Please do not use it for loosening.
    Type  Preset type  Head Shape  Ratchet shape  Torque Adjustment Range (Nm)  40~200  Main Application  Vehicle maintenance and various machines  Initial Torque Value (Normal Temperature) N・m(kgf・cm)  103[10.5]  Load Direction  Right 
    Rating:
    92%
    from S$84.99
    Min. 2 days
  31. Preset Type Torque Wrench (Direct Set Type)
    TONE Preset Type Torque Wrench (Direct Set Type)
    You can tell the tightening work with the torque value set in advance by the clicking sound and the feel of your hand. In the digital display of the mechanical mechanism, the numerical value directly becomes the set torque, and setting mistakes are drastically reduced. Comes with a calibration ce... Read More
    Type  Digital type  Accuracy (%)  ±3  Head Shape  Ratchet shape  Load Direction  Right  Calibration Certificate  Compliant 
    Rating:
    83%
    from S$299.90
    Min. 2 days
  32. Torque Driver Idling Type
    MonotaRO Torque Driver Idling Type
    It is a preset type torque driver. Since it is a idling type, there is no need to tighten it too much. For assembling automobile parts and home appliances *Please do not use it for anything other than its intended purpose. *Compatible with bits with a front length of 25 mm or less and a groove le... Read More
    Type  Preset type  Accuracy (%)  ±6  Load Direction  Right 
    Rating:
    82%
    from S$159.90
    Min. 2 days
  33. Canon Idling Torque Screwdriver
    KANON (Nakamura Nfg.) Canon Idling Torque Screwdriver
    Since it has a lock mechanism, there is no torque deviation during work. When the specified torque value is reached, the clutch will automatically disengage and run idle, so there is no need to worry about overtightening. Since its own weight is light and the total length is short, it is easy to ... Read More
    Type  Preset type  Accuracy (%)  ±3  Main Application  General tightening work  RoHS directive (corresponding to 10 substances)  Correspondence  Load Direction  Left and right 
    Rating:
    93%
    from S$199.90
    Min. 2 days
  34. Monkey Torque Wrench (Direct Set Type)
    TONE Monkey Torque Wrench (Direct Set Type)
    The repeated tightening work with the torque value set in advance can be understood by the clicking sound and the feel of the hand. It is a digital display of the mechanical mechanism. Comes with a calibration certificate. Tighten piping for air conditioners and coolers. * Torque load direction i... Read More
    Type  Digital type  Accuracy (%)  ±4  Head Shape  Monkey shape  Main Application  Refrigerant equipment  Load Direction  Right  Calibration Certificate  Compliant 
    Rating:
    95%
    from S$479.90
    Min. 2 days
  35. Torque Wrench Preset Type for Large Vehicles
    MonotaRO Torque Wrench Preset Type for Large Vehicles
    Easy-to-grip handle design with easy torque adjustment. Even large sockets can be easily removed with a push button. Since it can be used for both right and left rotation, it can also be used for tightening reverse screws like truck left tires. The quality complies with DIN/ASME standards. For ti... Read More
    Included Accessories  Plastic case, lock key  Material (Main Unit)  Carbon steel  Surface Treatment  Satin chrome  Torque Measurement Range (Nm)  150~800  Minimum Scale (Nm)  Material (Handle)  TPR 
    Rating:
    83%
    from S$599.90
    Min. 2 days
  36. Hex Bit B
    TOHNICHI Mfg Hex Bit B
    Tip Shape  Hex  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    72%
    from S$22.99
    Min. 2 days
  37. Torque Wrench Replacement Head QH Type Ratchet Head
    TOHNICHI Mfg Torque Wrench Replacement Head QH Type Ratchet Head
    The QH type ratchet head has a small tightening amplitude for easy work in a narrow space.
    Rating:
    94%
    from S$76.99
    Min. 2 days
  38. Torque Wrench Replacement Head RH Type Ring Head
    TOHNICHI Mfg Torque Wrench Replacement Head RH Type Ring Head
    Since the bolt and the central axis of the head of the RH type ring head are always constant, the head does not fall even if you let go of your hand, and you can work safely.
    Rating:
    96%
    from S$29.99
    Min. 2 days
  39. Plus Bit B
    TOHNICHI Mfg Plus Bit B
    Blade Shape  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    75%
    from S$3.39
    Min. 2 days
  40. Preset Type Torque Wrench Metal Handle Type
    TOHNICHI Mfg Preset Type Torque Wrench Metal Handle Type
    A cost-saving torque wrench that allows you to replace the head with a single torque wrench, such as spanners, ring spanners, ratchets, and hex heads. When the set torque is reached, the toggle is activated and you can detect the completion of tightening with a light and clean signal sound. Harsh... Read More
    Accuracy (%)  ±3  Head Shape  Replaceable head  Main Application  Harsh workplace  Load Direction  Right 
    Rating:
    93%
    from S$189.90
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 1701

Set Ascending Direction