Spanner Heads
Other Related Pages
- ASAHI TOOLS (Asahi metal Industry) Crow Foot Wrench (Square Drive 9.5mm)It is ideal for maintenance work in places that cannot be worked with ordinary tools, such as around automobile air conditioners and power steering, and hydraulic piping for brakes. The ratchet has a quick release button that makes it easy to put on and take off the claw foot trench. The material... Read MoreSquare Drive (mm) 9.5 RoHS directive (corresponding to 10 substances) Correspondence
- TOHNICHI Mfg SH Type Open Head (Inch Size)The SH type spanner head is ideal for screws that cannot use sockets, flare nuts for piping, and for work in tight spaces.from S$32.99Min. 2 days
- TOHNICHI Mfg SH Type Open Spanner HeadThe SH type spanner head is ideal for screws that cannot use sockets, flare nuts for piping, and for work in tight spaces.
- KANON (Nakamura Nfg.) SCK Type Spanner HeadSeveral types of bolts and nuts can be tightened with a single torque wrench. SCK type replacement head.from S$38.99Min. 2 days
- ASAHI TOOLS (Asahi metal Industry) LCS spanner headset with torque wrenchIt is a set of torque wrench body and head. It is used by setting it on the torque wrench body.Material Cr-Vfrom S$669.90Min. 2 days
- Pro-Auto Spanner head for replaceable digital torque wrench* This product is a replacement head exclusively for the replaceable digital torque wrench (sold separately). When using, please purchase a replaceable digital torque wrench that matches the compatible model sold separately.Dimension (mm) 9 x 12 (insertion part) Suitable Model WPC-060BN、WPC-085BN、WPC-135BNfrom S$21.99Min. 4 days
- STAHLWILLE Torque wrench head (spanner)* Since the effective length is different, it is necessary to convert the torque value.Joint size (mm) 14×18from S$139.90Min. 4 days
- TONE Quick spanner head for replaceable torque wrenchA quick spanner head that can be attached to a replacement type torque wrench. It is thin and can be used in narrow spaces.from S$44.99Min. 3 days
- ASAHI TOOLS (Asahi metal Industry) Catch spanner for torque wrench LC180NThe hook spanner head can be replaced according to the size of the nut. Compatible with 180N ・ m type 5 size 58-100mm nuts Used for tightening round nuts and bearing nuts by connecting to a torque wrench.Square Drive (mm) 18 Effective Length (mm) 80 RoHS directive (corresponding to 10 substances) Correspondencefrom S$119.90Min. 5 days
- TOHNICHI Mfg LTD / RTD Preset Hook SpannerFacilitates torque setting for medium and large LTD and RTD.from S$11.99Min. 5 days
- ASAHI TOOLS (Asahi metal Industry) ASH 18pcs 3 / 8sqdr Claw Fu Trench SetIt is ideal for maintenance work in places that cannot be worked with ordinary tools, such as around automobile air conditioners and power steering, and hydraulic piping for brakes. The ratchet has a quick release button that makes it easy to put on and take off the claw foot trench. The material... Read MoreOuter Dimensions (Frontage x Depth x Height) (mm) 115×440×30 Item Quantity per Set 18 Trusco Part No. 376-6951 Square Drive (mm) 9.5 Mass (g) 970 RoHS directive (corresponding to 10 substances) Correspondencefrom S$539.90Min. 2 days
- ASAHI TOOLS (Asahi metal Industry) Spanner head for torque wrench LC045NIt is a part that connects to the torque wrench body. It is used by setting it on the torque wrench body.RoHS directive (corresponding to 10 substances) Correspondence Material Cr-Vfrom S$48.99Min. 5 days
- KANON (Nakamura Nfg.) SCK type spanner headSeveral types of bolts and nuts can be tightened with a single torque wrench. SCK type replacement head.RoHS directive (corresponding to 10 substances) Correspondencefrom S$58.99Min. 5 days
- KANON (Nakamura Nfg.) Spanner Head for Replaceable Torque WrenchMaterial Chrome molybdenum steel (SCM435) RoHS directive (corresponding to 10 substances) Correspondencefrom S$299.90Min. 5 days
- ASAHI TOOLS (Asahi metal Industry) Catch spanner for torque wrench LC090NThe hook spanner head can be replaced according to the size of the nut. Compatible with 90N ・ m type 5 size 30-55mm nuts Used for tightening round nuts and bearing nuts by connecting to a torque wrench.Square Drive (mm) 15 Effective Length (mm) 65 RoHS directive (corresponding to 10 substances) Correspondencefrom S$87.99Min. 5 days
- ASAHI TOOLS (Asahi metal Industry) Spanner head for torque wrench LC180NIt is a part that connects to the torque wrench body. It is used by setting it on the torque wrench body.RoHS directive (corresponding to 10 substances) Correspondence Material Cr-V
- ASAHI TOOLS (Asahi metal Industry) Spanner head for torque wrench LC090NIt is a part that connects to the torque wrench body. It is used by setting it on the torque wrench body.RoHS directive (corresponding to 10 substances) Correspondence Material Cr-Vfrom S$53.99Min. 5 days
- SIGNET Torque wrench replacement spanner headReplaceable head that can be used for multiple purposes with one * Head is sold separately.from S$21.99Min. 4 days
- TOP KOGYO Monkey torque head for piping jointsMonki type torque head for piping joints. Since the head is smaller than the TMW type, it is ideal for working in tight spaces. For bag nut nominal 13, 20, 25, for mounting nuts of piping joints together with torque handles, for torque managementSuitable Size (mm) Torque wrench: T-100NTL170 Mass (g) 530 Tip Width (mm) Maximum: 53, minimum: 20 contact diameter (mm) Inner diameter: 15 Trusco Part No. 166-2653 Effective Length (mm) 170 Thickness (mm) 16.5 Overall Length (mm) 197from S$199.90Min. 33 days
- TOP KOGYO Ratchet N type torque headIt has 24 gears and a ratchet drive of 15 °. The large opening of the claw switching part makes it easy to remove foreign matter even if it enters, and maintenance is easy. Ratchet N-type torque head.Thickness (mm) 16 Material Special alloy steelfrom S$78.99Min. 32 days
- nepros (9.5SQ) Nepros Claw Fit Wrench SetMass (g) 400 Trusco Part No. 807-0576from S$299.90Min. 3 days
- STAHLWILLE Torque wrench replacement head (spanner)* Since the effective length is different from the normal head, it is necessary to convert the torque value.from S$129.90Min. 4 days
- KTC Brake tool 10mm offset typeIdeal for torque management work and removal work when installing automobile brake pipes, ABS actuators and brake pipes. Workability is improved by properly using the straight type and offset type.Opening Diameter (mm) 10 Trusco Part No. 112-5863 Allowable Torque (Nm) 25 Mass (g) 70from S$55.99Min. 5 days
- KANON (Nakamura Nfg.) QCK type ratchet headTrusco Part No. 808-6130 RoHS directive (corresponding to 10 substances) Correspondence Applicable wrench N850LCK、N1000LCK、DTC-N1000REVfrom S$269.90Min. 5 days
- TOP KOGYO TMW type torque headThere is no tooth profile on the grip, so it is difficult to damage the threads and bag nuts. With a maximum opening of 93 mm, a joint of nominal 2 can be added.Effective Length (mm) (Head) 170 Tip Width (mm) (Min) 35, (Max) 93 Overall Length (mm) 218 Material S55Cfrom S$299.90Min. 32 days
- ESCO 3/8 ”sqx3 / 8” [CROWFOOT] spannerOuter Diameter (mm) 19 Overall Length (mm) 28.6 Square Drive (inch) 3/8” Size 3/8” Material Steelfrom S$26.99Min. 4 days
- ESCO 3/8 ”sqx1 / 2” [CROWFOOT] spannerSize 1/2” Outer Diameter (mm) 24.6 Square Drive (inch) 3/8” Overall Length (mm) 34.9 Material Steelfrom S$32.99Min. 4 days
- KTC Brake tool Extension toolIdeal for torque management work and removal work when installing automobile brake pipes, ABS actuators and brake pipes. Workability is improved by properly using the straight type and offset type.Allowable Torque (Nm) 25 Trusco Part No. 112-5821 Mass (g) 180from S$76.99Min. 4 days
- KTC Brake tool straight typeIdeal for torque management work and removal work when installing automobile brake pipes, ABS actuators and brake pipes. Workability is improved by properly using the straight type and offset type.Opening Diameter (mm) 10 Trusco Part No. 112-7493 Allowable Torque (Nm) 25 Mass (g) 80from S$66.99Min. 5 days
- TONE Quick spanner head for replaceable torque wrenchA quick spanner head that can be attached to a replacement type torque wrench. It is thin and can be used in narrow spaces. For replaceable torque wrench.from S$66.99Min. 3 days