Torque Wrench & Screwdriver Related
Optional products are products that make it easy to use an electric torque wrench or torque driver. The battery pack is an indispensable charging part when working outside without electricity. If the bolts to be tightened do not fit with the torque wrench size, you can adjust the size with a torque wrench adapter. Be careful when tightening with a torque wrench. The instrument that measures and manages the torque tightening axial force is an axial force meter, and the axial force is calculated from the amount of shaft movement detected by the ultrasonic sensor. Since this device is fixed at the same position by a magnet holder, measurement with excellent reproducibility is possible.
Other Related Pages
- SIGNET 3 / 8DR torque adapterIt is used by attaching it to a torque wrench. It is a very convenient torque adapter for torque management of bolts and nuts in places where sockets cannot be tightened. If it is attached to a torque wrench, an error will occur by the amount of the effective length of the torque adapter, so it i... Read MoreSquare Drive (mm) 3/8"SQ Effective Length (mm) 50 Material Chrome vanadium steel
- TOHNICHI Mfg Hard case for torque wrenchMass (kg) 0.36 Dimensions (H x W x D) (mm) 60×520×80 RoHS directive (corresponding to 10 substances) Correspondence
- TOHNICHI Mfg QSP3 Adjustment ToolFor torque sets such as single-purpose torque wrench SP2, RSP2, QSPCA, etc.RoHS directive (corresponding to 10 substances) Correspondence
- ANEX Bit Replacement Drill ChuckEven if the shaft is broken, it can be replaced with an electric bit. Comes with a chuck key. The chuck adapter insertion angle is hexagonal 6.35 mm. For drilling holes and polishing with a whetstone with a shaftfrom S$58.99Min. 2 days
- PROCHI Smarck sleeveThe tip can be installed smartly with the specified torque. When the specified torque is reached, it spins and prevents overtorque. Bits with a drive angle of 1 / 4SQ can be used. For throw-away tip replacement, tightening of delicate products such as resin, and other precision work that requires... Read MoreOverall Length (mm) 38 Accuracy (%) (Torque) ± 10
- PROCHI Smarck Torque SleeveThe tip can be installed smartly with the specified torque. When the specified torque is reached, it spins and prevents overtorque. Bits with a drive angle of 1 / 4SQ can be used. For throw-away tip replacement. For tightening delicate products such as resin. For other precision work that require... Read MoreOverall Length (mm) 38
- TOHNICHI Mfg Auxiliary fasteners for LTDFacilitates tightening of large LTD types.RoHS directive (corresponding to 10 substances) Correspondencefrom S$99.90Min. 2 days
- TOHNICHI Mfg Torque adjustment rod for NTD / RNTDSingle-purpose torque driver For NTD and RNTD type torque sets.from S$27.99Min. 2 days
- PROCHI Smarck Sleeve SteppedWhen the specified torque is reached, it spins, preventing overtorque. The colors are different for each size, so the size is easy to understand at a glance and easy to manage. With a highly versatile drive angle of 1/4 ”SQ, the tip can be replaced according to the application. For throw-away tip... Read MoreAccuracy (%) (Torque) ± 10 Underneck Length (mm) 13 Overall Length (mm) 60from S$29.99Min. 6 days
- TOHNICHI Mfg Thrust ring toolFor torque sets such as single-purpose type and r nine wrench SP, RSP, QS, CSP type.from S$44.99Min. 5 days
- STAHLWILLE Torque wrench plastic case only* Inner tray is sold separately.from S$64.99Min. 4 days
- TOHNICHI Mfg Tonichi DA6-4 down adapterHeight (mm) 19 Square Drive (mm) 19 (male), 12.7 (female) Allowable Torque (Nm) 220 Outer Diameter (mm) 28 Trusco Part No. 817-3571 Mass (g) About 34from S$169.90Min. 5 days
- STAHLWILLE Square drive for torque wrenchSquare drive adapter for torque wrenchfrom S$39.99Min. 4 days
- TOHNICHI Mfg adapterRoHS directive (corresponding to 10 substances) Correspondencefrom S$119.90Min. 7 days
- TOHNICHI Mfg Battery pack for CEM3* Not compatible with older models CEM2, CTB, and CTA-P.Suitable for For CEM3 / CME3-P, CTA2, CTB2 onlyfrom S$149.90Min. 2 days
- PROCHI Smarck hexagon setA versatile hexagonal bit set. When the specified torque is reached, it spins and prevents overtorque. You can use your own bit with 1 / 4SQ plug. For throw-away tip replacement, tightening of delicate products such as resin, and other precision work that requires torque management. * There are m... Read MoreAccuracy (%) (Torque) ± 10from S$169.90Min. 2 days
- TOP KOGYO Extension socket for main wrenchExtension socket that can be used with the top water main wrench series. Deep / narrow / reachable! Penetration type. The socket part can be extended by 50 mm. It can be used not only for main wrench but also for box wrench and ratchet wrench. When using a water main wrench, to avoid interference... Read MoreDimension H (mm) 31.5 RoHS directive (corresponding to 10 substances) Correspondencefrom S$43.99Min. 4 days
- TOHNICHI Mfg Connection cordRoHS directive (corresponding to 10 substances) Correspondencefrom S$78.99Min. 7 days
- STAHLWILLE (3 / 8SQ) Adapter for torque wrenchThe glasses part is AS-drive (surface contact), and a higher quality HPQ (High Performance Quality) series torque wrench adapter.Dimension h2 (mm) 11 Outer diameter d2 (Φmm) 19 Square Drive Size 3/8 Dimension V (mm) 50.8from S$109.90Min. 4 days
- TOHNICHI Mfg LS curl cordRoHS directive (corresponding to 10 substances) Correspondence Suitable Model TT2000from S$78.99Min. 7 days
- TOHNICHI Mfg One-touch joint for U (female)Various joints that connect Unitork and air hoses.Suitable Model 30CN~U250CNfrom S$29.99Min. 7 days
- STAHLWILLE (3 / 8SQ) Torque wrench adapterExtension spline wrench adapter used in combination with a torque wrench.Outer diameter d2 (Φmm) (Insertion section) 19 Square Drive Size 3/8from S$189.90Min. 4 days
- STAHLWILLE (3 / 8SQ) Torque wrench adapterExtension spline wrench adapter used in combination with a torque wrench. The glasses part is AS-drive (surface contact).Outer diameter d2 (Φmm) (Insertion section) 19 Square Drive Size 3/8from S$129.90Min. 4 days
- TOHNICHI Mfg Torque adjustment adapterWhen calibrating MPQL / MQSP with a torque wrench tester, remove the socket and connect it to the main unit.RoHS directive (corresponding to 10 substances) Correspondencefrom S$109.90Min. 7 days
- TOHNICHI Mfg Tonichi DA4-3 down adapterSquare Drive (mm) 12.7 (male), 9.5 (female) Height (mm) 15 Outer Diameter (mm) 18 Allowable Torque (Nm) 70 Trusco Part No. 817-3570 Mass (g) About 11from S$149.90Min. 5 days
- TOHNICHI Mfg Tonichi DA3-2 down adapterHeight (mm) 12 Outer Diameter (mm) 13 Allowable Torque (Nm) 14 Trusco Part No. 817-3569 Square Drive (mm) 9.5 (male), 6.35 (female) Mass (g) About 5from S$129.90Min. 4 days
- TOHNICHI Mfg Resin chuckA resin chuck that does not damage delicate workpieces.Suitable Model ATG/ATGEfrom S$27.99Min. 4 days
- TOHNICHI Mfg Power torque tool socketRoHS directive (corresponding to 10 substances) Correspondencefrom S$16.99Min. 7 days
- KANON (Nakamura Nfg.) Pokayoke multi-controller TCSK-99MA-A controller that manages the number of tightened pieces. -Built-in input / output terminals that can be used even in a centralized management system. -Wireless use is also possible as an option.・ Number of counters: 1 to 99. A controller for a wired torque wrench (SWP type) for forgetting to t... Read MoreMass (kg) 1.7 Power Input (V) 100~240 Trusco Part No. 808-6565 RoHS directive (corresponding to 10 substances) Correspondencefrom S$1,199.00Min. 5 days
- HAZET Mechanical angle dialAngle index type Angle dial used for torque management. It is used by fixing it at any position with the magnet at the tip of the flexible arm. For managing areas that require retighteningDiameter (Φmm) (Dial) 95 Measuring Range 0-360 ° 1 ° scale Material Chrome vanadium, dial: plastic Specification With flexible magnet armfrom S$589.90Min. 3 days
- TOHNICHI Mfg Battery pack (DC12V)RoHS directive (corresponding to 10 substances) Correspondencefrom S$329.90Min. 7 days